Card Holders
Other Related Pages
- KING JIM Card holder pattern (transparent) Compact typeThe cover can be folded 360 °, making it easy to use without taking up space.Number of Storage (sheets) 120 Number of Pockets 120 (foreign 20) Spine Width (mm) 18 Height x Width (mm) 190×116 Size A4 vertical type Material Color transparent PP cover Type Enter from the sidefrom S$8.99Min. 5 days
- Nakabayashi Trading Card Refill MountCompatible with 2, 3, 4, 30 holes, multi-hole 29-hole refill adopted Easy to replace from files with different shapesMass (g) 150 RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylene
- Artec Color point card case (with buttons)For storing and organizing business cards and cards. It is a convenient size to carry. It's foldable, so it's easy to take out! Mix colors. * There are three colors, blue, orange, and green, but you cannot specify the color.Number of Storage (sheets) 20 Dimension (mm) 85×110 Material PU, PVC, paper
- KOKUYO Card Holder <Nobita> A4 TypeFor those who often search for a large number of business cards and cards in the office. "A4 size" that can hold up to 600 sheets. When it's small, it's slim, and when it's large, the back width changes according to the contents, so you can close the cover perfectly. The fir... Read MoreSpine Width (mm) 11-30 (outside dimensions) Width (mm) 244 Number of mounts (sheets) 30 Height (mm) 307 Number of Storage (sheets) 600 Size A4 vertical Material Cover / R-PP, Pocket / PP Pocket Type Horizontal slot Specification Replacement paper type, fixed type Storage Capacity (mm) Up to vertical 57 x horizontal 93
- KOKUYO Card Holder <Novita> Mini TypeFor those who always want to carry point cards and business cards. "Mini type" that is convenient to carry. When it is small, it is slim, and when it is large, the back width changes according to the contents, so you can organize it neatly. Up to 4 cards (paper thickness 0.21 mm x 4) ca... Read MoreNumber of mounts (sheets) 30 Number of Storage (sheets) 60 (up to 120) Width (mm) 85 Spine Width (mm) 9 to 35 (outside dimensions) Height (mm) 99 Material Cover / R-PP, Pocket / PP Storage Capacity (mm) Vertical 94 x horizontal 58 up to Pocket Type Vertical case Included Accessories With rubber band
- KING JIM Skitman Passbook and Card Storage CaseOrganize your important passbooks and cards all at once! It's also convenient to carry. Since there is also a pocket on the outside, you can store A5 size transfer paper without folding it. * Dimensions are the dimensions in the folded state. (External dimensions)Material (Body) Polyester, (Bellows) PP Number of Pockets (Passbook pocket) 6, (Card pocket) 12 Width (mm) 150 Height (mm) 205 Thickness (mm) 45 Size A5 Specification With outside pocket, mesh pocket
- KING JIM Card Holder Cars (welding Type)Notebook size for compactly storing business cards and cards. Side-in type suitable for carrying. Since the pockets are welded, it is easy to spread and turn pages.Material (Cover) Made of PP Width (mm) 110 Height (mm) 190 Type 3 rows per row Pocket Type Horizontal type
- KOKUYO Card Holder <Novita> Slim TypeWhen it's small, it's slim, and when it's large, the back width changes according to the contents, so you can close the cover perfectly. (May-N118 / N136) is an opaque cover where you cannot see the business card inside. (May-N218 / N236) is a popular transparent cover page. * If the ... Read MoreWidth (mm) 119 Height (mm) 191 Material Cover / R-PP, Pocket / PP Pocket Type Horizontal slot Specification Replacement paper type Storage Capacity (mm) Up to vertical 58 x horizontal 93
- KING JIM Card holder Cars (A4 welding type)A4 size card holder that holds 20 business cards in a spread. Welding type that makes it easy to spread and turn pages. 20 sheets can be stored in a two-row, five-tiered pocket. The mount is a color mount of the same color as the cover. Horizontal insertion type that makes it difficult for busine... Read MoreWidth (mm) 240 Height (mm) 307 Size A4 vertical Material (Cover) PPfrom S$28.99Min. 2 days
- Nakabayashi Trading card holderCleanly organize the ever-increasing number of cards such as business cards, member cards, and trading cards for collections.Dimensions, Height x Width x Thickness (mm) 204×160×40 Mass (g) 210 RoHS directive (corresponding to 10 substances) Correspondence Material Cover: Polypropylene, thickness 0.7mm Bookbinding Welding type
- Nishikei Health insurance card holderRoHS directive (corresponding to 10 substances) Correspondence
- SEKISEI Trading card holderUses a highly transparent pocket that is extremely transparent. With a cover pocket that opens wide with "Pakkun". Add your favorite photos and illustrations to the original cover. It can be used for a wide range of purposes, from large cards such as trading cards to business cards, poi... Read MoreWidth (mm) 12 Color Clear
- Raymay Fujii 20 card holdersAct on Promoting Green Procurement Conformity
- Asmix ID card holder ID05An ID card holder that can be used when you want to give a business card to a customer immediately, or when you want to take notes immediately when you come up with it. Wide pocket specifications that can store business cards and information cards in addition to employee ID cards and ID cards. Yo... Read MoreDimensions, Width W x Depth D x Height H (mm) (Holder) 105 x 8 x 83 Mass (g) About 50 Strap Length (mm) Approx. 800 (8 width) Reel Size (mm) Φ22×H10from S$13.99Min. 2 days
- KING JIM Card holder / Cars mountCompact card holder / car mount (replaceable) mount.Material (Pocket) Reproduction PP Height (mm) 184 Number of Holes 2 holes Color Transparentfrom S$2.29Min. 2 days
- Nakabayashi Card holderMulti-hole system for 2, 3, 4, 30 holes.RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylenefrom S$6.59Min. 2 days
- SEKISEI The Card System Card Holder Replacement Refill PocketWith an index that allows color marks on frequently used business cards and cards. Since it is a double-sided pocket type, 6 business cards and cards can be stored in one pocket.Main Unit Dimensions (mm) 179 x 110 Storage dimensions (width x length) (mm) 93×57 Standard Business card 3 steps, 6 holes Act on Promoting Green Procurement Conformityfrom S$2.39Min. 2 days
- KING JIM Rezafesu card holderA high-class card holder. Neatly stores business cards and cards. Compact type that is easy to carry.Width (mm) 112 Maximum number of pockets 120 Spine Width (mm) 14 Height (mm) 195 Type 3 rows per row Number of Pockets 72 Number of Storage (sheets) 72 Material (Cover) Synthetic leatherfrom S$9.89Min. 2 days
- Lemon Collectible storage card caseA card case that can be sorted by index and organized for easy viewing. Storage of various cardsMass (g) 13 Main Unit Dimensions (mm) 80×110×15 Number of Storage (sheets) About 20 Material Body: PVC, Partition: PP Specification Fastener: L type Included Accessories Sorting indexfrom S$1.49Min. 2 days
- SEKISEI The card system card holder replacementBy stacking it on top of a business card, you can color-mark the business card, improving searchability. If you don't need coloring, put a color sheet on the back of your business card and use it as a headline. * Trading cards are not included.Dimensions, Height x Width (mm) (Middle bag) 179 × 110 Dimensions, Vertical x Horizontal x Depth (mm) 195×141×31 Storage dimensions (width x length) (mm) 93×57 Act on Promoting Green Procurement Conformityfrom S$7.49Min. 2 days
- Nippon Chuko Card Case Base with 10 pocketsThe popular card case has become convenient. How about sticking your favorite fabric on the present?Number of Pockets 10 Dimensions (Width W x Height H) (mm) 72×98 Material Vinyl chloride
- PLUS (Stationey) Simple card holder HandyStore business cards and cards with a clean transparent cover. Bible-sized and compact business cards are organized. Welding type where you can see 6 business cards in a spread, 3 steps horizontally inserted on both sides, 40 pages (for 120 people) The clear hocket is an embossed type. Simple spe... Read MoreAct on Promoting Green Procurement Conformityfrom S$5.09Min. 2 days
- Raymay Fujii Business card holderNumber of Pockets 20 Mass (g) 73 Dimensions, Width W x Height H x Depth D (mm) 73×105×12 Color Black RoHS directive (corresponding to 10 substances) Correspondence Card Size (mm) W55×H90from S$9.99Min. 2 days
- Ideal Service Hospital pouchCollect cards and passbooks used for going to the hospital in one pouch! You can store both passbooks and cards.Dimensions (cm) 20×14×2 RoHS directive (corresponding to 10 substances) Correspondencefrom S$22.99Min. 2 days
- Lion Office Products Name card holderMain Unit Dimensions, Width W x Depth D x Height H (mm) 21×3×60 Color 4 colors RoHS directive (corresponding to 10 substances) Correspondencefrom S$8.89Min. 2 days
- KING JIM Card holder Hiktus ± stick type mountCard holder that can be increased in units of 2 pockets Hictus ± stick type pocket. The pocket is designed to be slightly larger than a business card (width 100 x height 59 mm).Material PP Type 3 rows per row Color Transparent Width (mm) 194 Number of Pockets 12 pockets per sheet Number of Holes 4 holes Suitable for For 7041T Height (mm) 218from S$3.19Min. 2 days
- Nishikei Health insurance card holderRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.29Min. 4 days
- LIHIT LAB. AQUA DROPs Card Holder <Dedicated Pocket>Width (mm) 110 Height (mm) 184 Standard A5000 exclusive pocket Color Mount: Gray Material Polypropylenefrom S$2.39Min. 4 days
- PLUS (Stationey) Simple card holderStore business cards and cards with a clean transparent cover. Organize business cards in A4 size. Welding type that allows you to see 20 business cards in a double-page spread, 5 steps x 2 rows of pockets on both sides, 10 sheets, 20 pages (for 200 people) The clear hocket is an embossed type. S... Read MoreAct on Promoting Green Procurement Conformityfrom S$5.99Min. 2 days
- LIHIT LAB. Avanti Card Holder <Kadlock & SEIHON>The cover is a slightly transparent P. with pinstripes. P. Material. Universal design cadlock processing that is easy to hold in your hand. The cover and pocket are the same size, so it's a universal design that makes it easy to flip through. Each pocket is welded to the back, so it spreads w... Read MoreMaterial Cover / Pocket / Polypropylenefrom S$7.79Min. 4 days
- Nippon Chuko Card case largeThe popular card case has become convenient. How about sticking your favorite fabric on the present?Dimensions (Width W x Height H) (mm) 100×138 Number of Pockets 20 Material Vinyl chloridefrom S$44.99Min. 4 days
- Raymay Fujii Card holderCard holder made of Italian synthetic leather. 20 cards can be stored in the pocket with magnetic layer protective filmfrom S$11.99Min. 6 days
- PLUS (Stationey) Clear holder with card (business card) slitA clear type holder that allows you to quickly check the contents of important documents. It is very convenient because you can carry a small number of sheets without bending. A type with a business card slit that is ideal for submitting documents. Since it is a file that binds without making hol... Read MoreOuter Dimensions (mm) 310 vertical x 220 horizontal Material 50% recycled polypropylene (PP) 0.2mm Size A4 Color Clear Act on Promoting Green Procurement Conformityfrom S$7.49Min. 5 days
- KING JIM Card holder Cars (replaceable)A card holder that makes it easy to add or replace mounts. With a convenient card label and spine heading for searching. Top-in type with 6 spreads. Searching is speedy if you use the card label. Up to 60 mounts can be stored. The binding tool is a slide pit type that firmly fixes the mount and i... Read MoreIncluded Accessories 1 card label Height (mm) 110 Width (mm) 214 Type 3 rows 1 rowfrom S$11.99Min. 4 days