Collection Albums
Other Related Pages
- TEJI Stamp Album B TypeA standard type that can be used by selecting a fixed type with a black mount double protection type. Uses hard PVC tape with excellent moisture resistance to prevent stickiness.Thickness (mm) Cover: 2.00 Specification Double protection
- CARL Stamp caseA stamp case suitable for stamp management. You can easily remove the stamp by pushing it with your finger and pulling it toward you. There are 10 large and small pockets for storing stamps. It is organized by face value and you can quickly find the stamps you need. 50 sheets can be stored in one... Read MoreJack Dimensions, Width W x Length L x Height H (mm) 120×161×26 Mass (g) 160
- TEJI Kitte Album B5SIt is a fixed and affordable beginner specification with a double protection type pocket that protects from moisture and dirt.
- Kuretake Colored paper fileCan store 10 sheets of colored paper. Inside pocket specifications.Dimension (mm) 284×297×27 Material PP / paper
- Nakabayashi Super Genius work fileStore your child's works together! Pockets for flat works, pockets for small items, pockets for CDs / DVDsFile Capacity 14 sheets of cut paper (basis weightfrom S$19.99Min. 6 days
- Raymay Fujii Work fileOrganize important works. Convenient to carry with a handle.Dimensions, Width W x Height H x Depth D (mm) 450×295×45 Mass (g) 650 (including packaging materials) RoHS directive (corresponding to 10 substances) Correspondence Material PP、PEfrom S$19.99Min. 5 days
- TEJI Stamp sheet B type B5Easy to put in and out, throw-in type seat pocket type to prevent dirt and moisture. Uses a black mount that makes the stored stamps look more beautiful.Number of mounts (sheets) 16 Dimension (mm) 270×207×15 Size B5Discontinued
- Kuretake Kuretake Award Certificate Album10 pockets. A3 large format that can store important certificates without folding them.Dimension (mm) 480×340×18 Size A3 Color Blue Material PVCDiscontinued
- Goriki Island Brass stamp caseA brass accessory case that is just right for stamps. The popular sunflower pattern is cute. Better even with accessories such as earrings. From stores, hotels and guest houses to detached houses and condominiums for antique furniture and retro design furniture * Since all products are handmade, ... Read MoreDimensions, Width W x Depth D x Height H (mm) 86×55×37 Type Sun Flower Material BrassDiscontinued