A replacement mount for construction albums.
It can also be used for sorting, organizing, and storing construction photos and for submission to government offices and contractors.
Trusco Part No. 398-6055 Number of Holes 4 Mass (g) 590 Size A4 Standard A4 vertical RoHS directive (corresponding to 10 substances) Correspondence Conform to E / L / Panorama
It is a pocket album that you can write conveniently for data management of construction records and submission of materials. Since it is a pocket type, it is easy to put in and take out photos. You can fill in the required items on the mount as it is. You can bind it to a file and organize it. P... Read More
Size A4 Standard A4 vertical Act on Promoting Green Procurement Conformity
Ideal for sorting and submitting construction photos.
It can also be used for sorting, organizing, and storing construction photos and for submission to government offices and contractors.
Ideal for sorting and submitting construction photos. The lightweight and compact design of the binding string type allows you to freely adjust the number of mounts.
Ideal for sorting, organizing, and storing construction photos and submitting them to government offices and contractors.
Mass (g) 1000 Trusco Part No. 398-6047 Number of Holes 4 Set Contents 50 mounts, 5 covers, 5 binding straps Size A4 Standard A4 vertical Specification Binding string type RoHS directive (corresponding to 10 substances) Correspondence Conform to E / L / Panorama
It is a replacement cover for the construction album. Since it has a back, you can enter the classification back heading.
Mass (g) 1370 Dimensions, Height x Width x Thickness (mm) 300×213 Storage Size A4 RoHS directive (corresponding to 10 substances) Correspondence Set Contents Cover × 20 pairs, binding strap × 20 Specification With back
You can record comments, dates, and necessary information on the mount.
Since it is a pocket type, it is easy to put in and take out photos. You can bind it to a file and organize it. It can be used for construction albums AE-555L and AE-355L.
Number of Holes 2 Size A4 Standard A4-S Specification E / L / Panorama Mount
Lightweight and compact design binding string type enables lean filing without being bulky.
It can also be used for sorting, organizing, and storing construction photos and for submission to government offices and contractors.
Trusco Part No. 398-6071 Mass (g) 690 Size A4 Standard A4 / Vertical 4 hole RoHS directive (corresponding to 10 substances) Correspondence
Dimensions, Width W x Height H x Depth D (mm) 220×305×22 Mass (g) 920 Conform to E / L size combined use Specification With construction contents entry column Size A4 Number of Holes 4
An assembly set for the cover, mount, and binding string that makes it easy to create photo files. It is an environmentally friendly product that uses 100% recycled paper and 0% PVC. It can be organized according to the progress of the construction site. The holes on the back cover have made the ... Read More
Ideal for sorting and submitting construction photos.
It can also be used for sorting, organizing, and storing construction photos and for submission to government offices and contractors.
Size Four-sided, white free mount Specification Rock bone type Mass (g) 660 Color Blue Trusco Part No. 398-6144 Type 25 holes
1 mount 50 sheets. Number of photos (front / back) / 6 E / L sizes. Mount dimensions / Vertical 298X Horizontal 210. Applicable albums are A-257N and A-262.
Height (mm) 298 File Capacity E / L size 6 sheets Number of Page 1 sheet / 50 sheets Width (mm) 210
It is a convenient cover for pocket albums that is convenient for data management of construction records and submission of materials. Recycled paper used (80%).
Specification Binding string replacement cover Number of Holes 2 Standard A4-S
50 sheets of bi-fold mount. Number of photos (front / back) / 6 E / L sizes. Mount dimensions / Vertical 298X Horizontal 210. Applicable albums are A-259 and A-262.
Number of Page Folded 50 sheets Specification For A-259 and A-262 File Capacity E / L size 6 sheets Height (mm) 298 Width (mm) 210
Replacement mount, single mount. Applicable albums are A-257N and A-262. Recycled paper combination / whiteness about 70% (ISO) Size / Vertical 298 x Horizontal 210 mm Capacity / 6 sheets (E / L size) or 2 sheets (panorama) 1 sheet mount 50 sheets mount / woodfree paper + PP film pocket / PP
Width (mm) 210 Height (mm) 298 Number of Page 1 sheet / 50 sheets
A4 size string type pocket replacement mount (mount) Size / Vertical 298 x Horizontal 210 mm Number of holes / Number of holes that can be accommodated / 6 (E / L size) or 2 (Panorama) 50 sheets of bi-fold mount Applicable albums are A-259 and A-262N.
Number of Page Folded 50 sheets Width (mm) 210 Specification For A-259 and A-262 Height (mm) 298
A pocket album set that is convenient for managing construction records and submitting materials. Since it is a pocket type, it is easy to put in and take out photos. You can record the necessary information on the mount as it is. You can organize them by binding them in a 2-hole file. Please use... Read More