Clear File Folders
The clear holder is a holder into which documents can be inserted, and is sometimes called a clear (clear / clear / clear) file. By inserting documents etc. into the clear holder, it is convenient to protect them and keep them together. Generally, files made of polypropylene are used in various situations such as offices and homes. The clear holder is available in various sizes and colors, and there are also clear holders with rails, so it is possible to save the collected materials in the form of a booklet.
Other Related Pages
- MonotaRO Clear HolderRecommended for applications that do not require thickness or hardness. It is soft enough to protect documents when mailed and thin enough to fit in an envelope. The clear color makes the contents clearly visible. For document protection at the time of mailing and submission of small materials. *... Read MoreThickness (mm) 0.15 Dimension (mm) 308×219 Size A4 Color Clear Material PP (polypropylene)
- MonotaRO Clear holder 0.2mm thickA solid clear holder with a thickness of 0.2 mm. The clear color makes the contents clearly visible. Ideal for protecting documents and protecting documents submitted to customers and presentation materials. * To prevent color transfer, dry copies and printed materials well before putting them in... Read MoreThickness (mm) 0.2 Dimension (mm) 308×219 Size A4 Color Clear Material PP (polypropylene)
- Crown Office Supplies Clear holderA transparent type clear holder that uses 50% recycled PP.Sheet Thickness (mm) 0.2 External dimensions (horizontal x vertical) (mm) 222×310 Size A4 vertical Act on Promoting Green Procurement Conformity Material Made of recycled PP Color Transparent
- Nakabayashi Clear Holder A4A transparent type that allows you to see the contents of a file that is easy to pinchDimensions, Height x Width (mm) 310×220 Size A4 Thickness (mm) About 0.2 Color Clear RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylene
- LIHIT LAB. Clear HolderNumber of Storage (sheets) (Copy paper) 30 Eco Mark Certification Number 17 112 178 Eco Mark Certification Certification Color Milky white Material Polypropylene
- KING JIM Simplease Clear HolderThickness (mm) 0.2 Outer dimensions (W x H) (mm) 220×310 Size A4 vertical Material Transparent PP
- KOKUYO Clear holder (economy type)A bargain type that you can buy in a pack. The supple PP sheet is non-greasy and makes it easy to put in and take out documents. Moreover, it is thin, highly transparent, and the surface treatment prevents light reflection, so it does not hurt your eyes and you can easily search for documents ins... Read MoreMaterial Cover / PP Thickness (μm) R-PP sheet / 140
- SEKISEI Clip-in file SSS-115A simple file that just slides a clip. By adopting the double press method, even a small amount of documents can be bound firmly. Since it is a type that binds by sandwiching without punching holes, it is easy to replace pages. Since the cover is transparent, you can easily see the contents, and ... Read MoreThickness (mm) 0.5 Dimensions, H x W (mm) 316×227 Material PP
- KOKUYO Clear Holder <Carry>Since it has a lid with a stopper, there is no need to worry about documents falling when moving, and it can also be used as a take-out folder. * Please insert copy paper such as photosensitive paper and printed matter after drying them well. Depending on the printed matter, chemical changes may ... Read MoreMaximum Width (mm) 10 Number of Storage (sheets) 100 Thickness (μm) 200 Width (mm) 311 Size A4 Material R-PP
- SEKISEI Movie carry fileBecause it is slim, it is convenient for sorting and carrying! A slim carry file with a gusset width of 15 mm. It is a size that fits in a desk cabinet (width 315 mm). In addition, a full flap that is hard to get caught when putting in and out. It is a size that can accommodate A4 size folders (3... Read MoreThickness (mm) 0.6 Dimensions, Vertical x Horizontal x Depth (mm) 255×315×15 Material Polypropylene
- KING JIM Clear holder thin mouthThin and lightweight. A clear holder that can be used easily. Since it is 0.1 mm thin, it is not bulky even when stacked. It weighs 14g and is lightweight. Mailing is also cheap. * Depending on the printed matter, the main body may be deformed due to chemical changes.Sheet Thickness (mm) 0.1 Width (mm) 220 Height (mm) 310 Size A4 vertical Color Milky white Material (Main Unit) Play PP
- LIHIT LAB. Avanti 4 Pocket HolderA3 size documents can be stored in a double-page spread.Width (mm) 235 File Capacity 30 Height (mm) 312 Size A4 (A3 / 2fold) Act on Promoting Green Procurement Conformity Thickness (mm) Fabric / 0.2 Material Polypropylene
- KOKUYO Index Holder KaTaSu DividerEasy heading with commercially available sticky notes! With a cover, the sticky notes will not be damaged and will not fall off easily! Easy heading with commercially available sticky notes You can write a title on a sticky note and use it as a headline. With sticky note cover The sticky note is ... Read MoreThickness (μm) 180 Size A4 Material (Cover) R-PP Color Transparent Index Yes Partition Yes
- KOKUYO Clear holder (transparent type)KOKUYO's original double folding process is used on the bottom, so it has excellent strength. What's more, the documents fit perfectly in every corner, so even irregular documents can be stored beautifully and easily. Comes with a title sticker that is convenient for classifying and searc... Read MoreAct on Promoting Green Procurement Conformity Color Transparent
- KING JIM Flap holderComes with a fall-prevention flap that is convenient to carry. Also supports box files. * The body color is a recycled material, so the color may differ slightly. * Depending on the printed matter, the main body may be deformed due to chemical changes.Height (mm) 239 Width (mm) 310 Eco Mark Certification Number 6112266 Size A4 Eco Mark Certification Certification Material (Cover) Color transparent PP Act on Promoting Green Procurement Conformity Material (Main Unit) Play PPfrom S$2.09Min. 2 days
- Lion Office Products Holder file <Vical> PH-12BFThe clear holder can be inserted as it is! A type with a lid that is convenient to carry and store. Even if you add a heading to the clear holder with an index sticky note, the body size is generous and you can close the lid without breaking the heading. It can be neatly stored in an office bag. ... Read MoreSpine Width (mm) 16 Dimensions, Height x Width (mm) 235×313 Size A4 Standard A4 size horizontal type Specification With 15mm gusset Type With lid
- KOKUYO Filing holder 2 holesA 2-hole type that can be directly integrated into a tube file or AZ file. It is not bulky and uses a thin PP sheet that is convenient for searching. With an index label that is easy to search and write. The main body has a mark for attaching a label. It is a product that conforms to the Law on P... Read MoreThickness (μm) 150 Number of Holes 2 Width (mm) 230 Height (mm) 303 Size A4 Act on Promoting Green Procurement Conformity Material Cover / R-PP with or without Hole Yesfrom S$7.39Min. 2 days
- KOKUYO Clear holder 2 holes PP A4It has 2 holes that can be bound to ring files and pipe files. With heading sticker. * Please insert copy paper such as photosensitive paper and printed matter after drying them well. Depending on the printed matter, chemical changes may occur, such as waviness on the sheet.Number of Holes 2 Thickness (μm) 200 Width (mm) 221 Height (mm) 307 Size A4 Material R-PP Color Transparent Specification With headline sticker with or without Hole Yesfrom S$1.39Min. 2 days
- KOKUYO Campus print file (spread type)Print dropout stopper: A stopper that prevents the print inside from falling off just by closing the cover. Attached sticker: You can put a sticker on your own to create your own easy-to-find print file. Flat pocket: Perfect for small prints and cards. Since it is in the foreground, it is easy to... Read MoreWidth (mm) 225 Dimension (mm) 225×8×310 Height (mm) 310 Size A4 (A3 spread size) Act on Promoting Green Procurement Conformity
- SEKISEI Page ink pre-fileJust put the document in your pocket without making a hole! Easy filing. A3 size can be accommodated in the spread. Ideal for planning proposals, quotations, contracts, etc. It is a file that is easy to use, just put the documents in your pocket and put them in and out easily.Thickness (mm) 0.3 Dimensions, Height x Width (mm) 308×230 Material PPfrom S$2.99Min. 2 days
- Just Corp. A4 clear fileA clear file with a pocket that can store business cards and cards. Can store business cards. If you insert a medical examination ticket, it will also be a medical record file.Thickness (mm) 0.2 Dimensions (Width W x Height H) (mm) 220×310 Size A4 Material PP (polypropylene) Color Transparent Specification With business card pocket Pocket Yesfrom S$229.90Min. 5 days
- PLUS (Stationey) Clear holder with punch holes2-hole type clear holder replacement refill for binder storage. A clear holder with a hole that can be closed to the binder as it is. 2-hole type. Since the clear holder has 2 holes, you can sort documents and bind them to the binder as they are.Material 100% recycled polypropylene (PP) 0.2mm Eco Mark Certification Number 18 112 187 Number of Holes 2 Outer Dimensions (mm) 305 × 215 (225) Size A4-S Eco Mark Certification Certification Color Clear Act on Promoting Green Procurement Conformity with or without Hole Yesfrom S$2.39Min. 2 days
- PLUS (Stationey) High transparency color clear holderManage documents by color with beautiful colors. Highly transparent type that makes it easy to see the contents. Highly transparent and beautiful clear holder. A clear type holder that allows you to quickly check the contents of important documents. It is very convenient because you can carry a s... Read MoreOuter Dimensions (mm) 310 vertical x 220 horizontal Size A4 Material Polypropylene (PP) 0.2mm
- No Brand Thick Clear Holder* Do not use or store near fire or in places with high temperatures. Please dry the copy and printed matter well before putting them in. It may cause a chemical reaction and deform.Thickness (mm) 0.3 Dimension (mm) 310×220 Size A4 Material Polypropylene
- Nakabayashi Clear holder A4 5 color mixA transparent type that allows you to see the contents of a file that is easy to pinch Assort 5 colorsCover Dimensions (mm) 310×220 Size A4 Thickness (mm) About 0.18 Color Clear, pink, blue, green, yellow RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylene
- KOKUYO Clear Holder Super Clear 10 PP A3KOKUYO's original double-folding process is used on the bottom, so it has excellent strength. Moreover, since the documents fit perfectly in every corner, even irregular documents can be stored beautifully and easily. Cover / R-PP. * Please insert copy paper such as photosensitive paper and p... Read MoreSpine Width (mm) 1 Thickness (μm) 200 Width (mm) 307 Height (mm) 430 Size A3 Act on Promoting Green Procurement Conformity Material Cover / R-PP
- KING JIM Clear holderEasy and convenient clear holder. Color classification is also possible for 10-sheet packs. * Depending on the printed matter, the main body may be deformed due to chemical changes.Sheet Thickness (mm) 0.18 Width (mm) 220 Height (mm) 310 Size A4 vertical Act on Promoting Green Procurement Conformity Material (Main Unit) Play PP
- KING JIM King Holder Envelope Type (with Gusset)The "King File" is just the right size and comes with a lid, so you can keep your documents firmly! Vertical insertionSpine Width (mm) 10 Number of Holes 2 holes Width (mm) 230 Height (mm) 303 Size A4 vertical Act on Promoting Green Procurement Conformity Material Cover / PP with or without Hole Yes
- MonotaRO Clear holder with business card holderA clear holder with a pocket for business cards! The clear color makes the contents clearly visible. You can carry important documents without folding them. For document protection at the time of mailing and submission of small materials. * Please do not use it for any purpose other than insertin... Read MoreThickness (mm) 0.2 Dimension (mm) 310×220 Size A4 Storage Capacity (mm) Business card: 91 × 55 Color Clear Material Recycled PP (Recycled polypropylene) Pocket Yes
- KING JIM Multi-hole Holder Envelope Type (with Gusset)A comfortable holder that makes it easy to put in and take out documents and makes it easy to insert and remove. The 30-hole type has an oval shape with some holes connected, so it can be smoothly inserted into the binding tool. The actual number of holes is 20, but it also supports the usual 30 ... Read MoreSheet Thickness (mm) 0.18 Folder Thickness (mm) 10 Width (mm) 233 Number of Holes 30 holes (for both 2 holes and 4 holes) Height (mm) 303 Size A4 vertical Act on Promoting Green Procurement Conformity Color Milky white Material (Main Unit) Play PP with or without Hole Yes
- Nakabayashi Clear HolderEasy file just to pinchSet Contents Clear 10-pack RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylene, thickness 0.2mm
- KOKUYO Clear holder thin typeSince it is thinner than a general clear holder, it can also be used as a simple submission file. * Please insert copy paper such as photosensitive paper and printed matter after drying them well. Depending on the printed matter, it may cause chemical changes such as waviness.Thickness (mm) 0.06 Dimension (mm) 307×220 Size A4 Color Clear Material Cover / polypropylene Thickness (μm) PP sheet: 60
- PLUS (Stationey) Clear holder Posting pocket Highly transparent work holderA work holder that can be directly connected and posted without damaging important works. A convenient holder filled with ideas for carefully handling your child's memorable works. You can post and store your child's important works while protecting them from scratches and dirt. It is use... Read MoreColor Clear (high transparency) Act on Promoting Green Procurement Conformity
- SEKISEI Clear Folder (Color)A thin and durable clear folder. Affordable low price. A great deal of 10 packs. It has anti-static treatment to prevent dust from sticking. Please use it for storing documents in schools and offices. Please use it for various purposes such as portable and circulation.Dimensions, H x W (mm) 310×220 Size A4 Material PP Color Color Thickness (mm) 0.18
- PLUS (Stationey) Clear holderA clear type holder that allows you to quickly check the contents of important documents. It is very convenient because you can carry a small number of sheets without bending. Since it is a file that binds without making holes, it does not damage the documents. Please use it for storing and organ... Read MoreColor Clear Act on Promoting Green Procurement Conformity
- PLUS (Stationey) Camouflage holder 5PA clear holder that firmly protects documents that you do not want to fold and protects the safety and security of information. Plus the original camouflage pattern protects your privacy. Large characters such as titles with about 20 points or more can be confirmed at a glance from the outside, S... Read MoreMaterial Polypropylene (PP) 0.2mm
- PLUS (Stationey) Thin and lightweight film holderLight and supple with a thickness of 0.1 mm. A film holder that is useful for mailing documents and easy sorting. Since the product itself is light, mailing costs may be reduced depending on the number of sheets of paper you put inside. A clear type holder that allows you to quickly check the con... Read MoreOuter Dimensions (mm) 310 vertical x 220 horizontal Size A4 Color Clear Material Polypropylene (PP) 0.1mm
- No Brand Clear Holder with Side IndexThickness (mm) 0.25 Dimension (mm) 310×220 Size A4 Material Polypropylene Index Yes
- SMARTVALUE Recycled PP clear holderEnvironmentally friendly recycled PP clear holder.Thickness (mm) 0.2 Act on Promoting Green Procurement Conformity Specification JOINTEX original, sMART VALUE Color Milky white Material Polypropylene