Receipt Files
Other Related Pages
- KING JIM Skitman Receipt FileKeep receipts and schedules neatly. Compact and easy to take out design.Included Accessories 1 index label Material (Cover) PP Type Vertical type
- KING JIM Skitman Receipt File Pocket (4 Holes)An additional pocket dedicated to skitman receipt files.Number of Holes 4 holes Height (mm) 218 Material PP Type Vertical type Color Milky white Size A4 long side 1/3 Width (mm) 136 Sheet Thickness (mm) 0.18from S$4.69Min. 2 days
- KOKUYO Receipt & Detail File α <Nobita α> A4The cover is a soft and thin receipt & statement file. Convenient to carry. Since it can be used by inserting it into the clear book α of the same series, you can create your own file by combining it with other files.Storage dimensions / length (mm) 137 Number of Pockets 20 Storage dimensions / width (mm) 222 Outer Width (mm) 239 Spine Width (mm) 3 Height (mm) 307 Number of Page 5 Size A4 Color Core transparent Specification Pocket / Vertical casefrom S$3.49Min. 2 days
- KOKUYO Receipt & Statement File NovitaSince the back width changes according to the amount of documents, you can store documents compactly at any time. A sturdy gusseted pocket can securely store thick booklets. Comes with a convenient index.Number of Storage (sheets) (1 pocket) about 10 Size A4 Type Vertical type
- KOKUYO Receipt & statement file (fixed)A pocket-type file that makes it easy to organize utility bill payment receipts, usage details, receipts, etc. A5 horizontal size double-sided two-stage pocket that allows you to finely classify the contents. Uses a durable thick sheet (0.18 mm) that can withstand the weight of a large amount of ... Read MoreNumber of Storage (sheets) 10 (1 pocket) Pocket dimension length (mm) 133 Pocket dimensions side (mm) 225 Outer Width (mm) 256 Height (mm) 311 Size A4-S Material Cover / Pocket / R-PP Type Vertical type Specification With title label and index labelDiscontinued
- LIHIT LAB. AQUA DROPs Receipt Storage FileIdeal for storing necessary receipts with coupons and warranty cards! * If you store the receipt using thermal paper in your pocket for a long time, the print may disappear.Storage Capacity (mm) (Receipt) Width 80 or A5 tri-fold size Dimensions, Width W x Depth D x Height H (mm) 16×100×160 Material Cover / Pocket: Polypropylene Type Vertical typeDiscontinued