A compact type business card holder that is also convenient to carry. Since the pockets are welded, it is easy to spread and turn pages. Horizontal insertion type that makes it difficult for business cards and cards to fall off.
Material (Cover / Pocket) Recycled PP Width (mm) 111 Height (mm) 192 Type 3 rows per row Color Blue Act on Promoting Green Procurement Conformity
Holder mount for functionally storing business cards. Each mount can store 10 sheets on one side (20 sheets on both sides).
Color (Mount) Gray Material (Pocket) Reproduction PP Number of Pockets 20 pockets per sheet Width (mm) 230 Number of Holes 30 holes Height (mm) 300 Size A4 vertical Act on Promoting Green Procurement Conformity Suitable for For 37SP, 37SPW, 37-3SP
The cover uses a 1.8 mm thick recycled foam PP sheet, so it is light and has excellent durability. By using the index sticker and title card, you can effectively sort and organize. The thick and durable cover allows it to fit in a file box without sagging and fit comfortably in an A4 drawer on yo... Read More
A 30-hole ring that is convenient for adding or replacing mounts. A large storage type that can be fully stored. The pocket is a horizontal pocket that makes it difficult for business cards to fall off.
Material (Cover / Pocket) Recycled PP Included Accessories 1 index label Number of Holes 30 holes Height (mm) 317 Size A4 vertical Color Blue Act on Promoting Green Procurement Conformity Binding tool types Ring type
System management of business cards and cards in A4 size. Exchangeable back heading, reasonable price. With a triangular pocket that is useful for temporary storage of unorganized business cards and memos.
* The capacity is the number of sheets that can be stacked in two pockets.
Large-capacity type ideal for organizing business cards. A low-reflection pocket that does not shine when shooting with the app. The black mount emphasizes the contrast of business cards, so reading using the SHOT DOCS app is smooth.
Number of Holes 30 holes Height (mm) 317 Size A4 vertical Included Accessories Index 6 colors 12 mountains 1 set Material (Cover) PP Type Type to insert from the side
Take out your business card quickly with your smartphone. A low-reflection pocket that does not shine when shooting with the app. The black mount emphasizes the contrast of business cards, so reading using the SHOT DOCS app is smooth.
Width (mm) 116 Number of Pockets 120 Spine Width (mm) 16 Height (mm) 192 Type 3 rows per row Material (Cover) PP
Business cards can be easily replaced by simply inserting them into your pocket. Convenient for storing business cards as well as telephone cards. The three-color heading card can be used to classify by color or write titles by industry or department. The back side of the spine heading paper is d... Read More
Slit processing is applied to the pocket to make it easier to insert business cards. The business card insertion slot has been unified in one direction so that the business card does not slip off and fall apart when it is stored or moved in the drawer.
Dimensions, Height x Width (mm) (Accommodable) 57 x 95, (Body) 302 x 230 Size A4 vertical type Material R-PP Included Accessories Title card
Take out your business card with your smartphone when you go out. A low-reflection pocket that does not shine when shooting with a smartphone.
Color (Mount) black Number of Holes 2 holes / 4 holes / 30 holes Number of Storage (sheets) 20 Width (mm) 214 Height (mm) 300 Size A4 vertical Material PP
The cover is made of light and durable triple foam PP. It has excellent independence. Matte pocket that suppresses light reflection. Side-in type pocket that prevents business cards from falling. Up to 30 mounts can be stored. The binding tool is a double lock type binding tool that makes it diff... Read More
Width (mm) 262 Number of Holes 30 holes Height (mm) 311 Size A4 Color Blue Included Accessories Index label Material recycled paper
The transparent pocket with adhesive makes it a business card pocket just by pasting it on various pamphlets and files. Since the material is polyethylene, it has a transparent feeling. It can be used for a wide range of purposes, such as putting titles in cabinets and sample boxes, and putting i... Read More
Outer Dimensions (mm) 100×72 Inner Dimensions (mm) 91×72 Material Polyethylene
Convenient for organizing business cards, loyalty cards, and shop cards. Can store 10 cards on one side and 20 cards on both sides. Easy embossing, a highly transparent sheet with finer irregularities than grain, and a reinforcing tape in the binding hole to improve durability. Green Purchasing L... Read More
Dimension (mm) (Refill) 301 x 231 Pocket dimension length (mm) 58 Pocket dimensions side (mm) 92 Number of Holes Compatible with 2, 4, and 30 holes Act on Promoting Green Procurement Conformity Sheet Thickness (mm) Pocket: 0.05, Base: 0.08 Color Transparent
A refill that fits perfectly in the most popular tube files, folders, and paper-replacement clear books. If you use it together with a 2-hole file, you can create your own original file. You can also bind it with general documents in the tube file The number in parentheses is the number when two ... Read More
Number of Storage (sheets) 10 Eco Mark Certification Number 17 112 133 Thickness (μm) 80 Pocket dimensions (width W x height H) (mm) 87×57 Size A4-S Eco Mark Certification Certification
For organizing documents and catalogs / leaflets that cannot be drilled. Since it is box-shaped, you can carry all the necessary materials together. Material / color paperboard
Eco Mark Certification Number 17 112 149 Spine Width (mm) 19 Outer Width (mm) 231 Width (mm) 231 Height (mm) 312 Size A4S Eco Mark Certification Certification Act on Promoting Green Procurement Conformity
Business card holder replenishment pocket. With color index. It is also possible to bind the vertical pocket and the horizontal pocket to the same file.
Width (mm) 230 Number of Holes 30 Height (mm) 305 Size A4 Material PP
Business cards can be inserted by pasting them on files and notebooks, making them ideal for storage and storage. Uses non-PVC material made of olefin resin.
A high regeneration rate is achieved by using a two-layer recycled PP sheet on the cover. A new mechanism binding tool that opens and closes with one push. With an index sticker that is convenient for sorting and organizing.
Number of Holes 30 Height (mm) 314 Size A4 ・ S type Other Replacement pocket: G49050 Included Accessories With index seal
Horizontal insertion type pocket for A4 / S30 hole type card storage. A universal design product with a device that makes it easy to put in and take out business cards.
Width (mm) 212 Height (mm) 297 Number of Holes 30(2・4) Size A4 vertical Act on Promoting Green Procurement Conformity Color Mount: transparent Material Polypropylene
Compact bible size that can be placed anywhere. You can organize business cards for 210 people, and you can see 6 business cards in a spread. If you add the business card holder Refill NC-101 (sold separately), you can further increase the number of storages. A transparent pocket that allows you ... Read More
Number of Page (Refill) 35 pieces Outer Dimensions (mm) 190 vertical x 132 horizontal x 30 width File Capacity 210 sheets Inner Dimensions (mm) Pocket: length 55 x width 91
It is a personal organizer size that supports 2 holes and 6 holes. Slit processing is applied to the pocket to make it easier to insert business cards. Uses an easy-to-use universal design ring binding and can be opened and closed with a single touch. In addition, the binding tool can be sorted a... Read More
Dimensions, Height x Width (mm) (Storable) 57 x 95 Body dimensions (H x W x D) (mm) 195×138×35 Number of Holes 2 Material (Cover) R-PP
By pasting it on a file, panel, furniture, etc., it is convenient to store memos and documents of various sizes. Uses non-PVC material made of olefin resin.
Business cards can be inserted by pasting them on files and notebooks, making them ideal for storage and storage. Uses non-PVC material made of olefin resin.
Contains 10 refills for 6 people on both sides in 3 pockets. Each refill can accommodate 3 business cards when using only one side and 6 when using both sides.
Slit processing with a gap at the entrance of the pocket makes it easier to put in and take out business cards. The pockets have a glareless finish that is hard to reflect, so you can make a clear copy with your business card inside. By combining the attached index, name card sticker, and title c... Read More
Outer Width (mm) 270 Number of Page 28 Height (mm) 312 Spine Width (mm) 33 File Capacity 33 Number of Capacity 504 people Storage dimensions / width (mm) 57 Storage dimensions / length (mm) 95 Size A4 Material Cover / Pocket / R-PP
Slit processing is applied to the pocket to make it easier to insert business cards. The business card insertion slot has been unified in one direction so that the business card does not slip off and fall apart when it is stored or moved in the drawer.
Dimensions, Height x Width (mm) (Storable) 57 x 95, (body) 178 x 110 Number of Storage 60 sheets Number of Holes Compatible with 2, 6 holes Type Horizontal slot Material R-PP
Slit processing is applied to the pocket to make it easier to insert business cards. We have unified the insertion direction of business cards in one direction so that the business cards do not slip off and fall apart when stored or moved in the drawer. You can combine indexes, name card stickers... Read More
Number of Page 15 Outer Width (mm) 263 File Capacity 27 Spine Width (mm) 27 Number of Capacity 300 people Height (mm) 312 Storage dimensions / length (mm) 57 Storage dimensions / width (mm) 95 Size A4 Act on Promoting Green Procurement Conformity Material Cover / Pocket / R-PP
Headings can be organized neatly by typing titles by company, group, industry, Japanese syllabary, etc. in the tack index with the title brain, which is convenient for searching.
Number of Holes 2 Number of Storage 60 sheets Suitable for May-20 / 30 / 51N Type Vertical case
Binder type business card holder "replaceable type" with color spine label and classification label. Binder type business card holder with back label "replacement type". Horizontal insertion type. Speedy search, X-type binding, good page turning, and beautiful spread. You can ... Read More
Thickness (mm) 1 Dimensions, Height x Width (mm) 317×259 Type Horizontal slot
Business cards can be written directly in your pocket while still clean. Comes with a "mini pocket" that is convenient for temporary storage of famous characters. You can write your business card directly in your pocket while keeping it clean.
Width (mm) 116 Height (mm) 192 Number of Pockets 240 Maximum number of pockets 240 Size 3 rows per row Spine Width (mm) 32 Material (Cover) Color transparent PP
Please use the spine heading paper on the back for functional classification and management. The width of the gusset corresponds to various uses and needs. Since there are no gaps in the file, not only the stored documents but also other small items (stationery and samples) will not fall.
Spine Width (mm) 20 Width (mm) 242 Outer Width (mm) 242 Height (mm) 313 Size A4S Act on Promoting Green Procurement Conformity Material Cover / R-PP Specification Replacement sheet with title sheet
Business cards can be written directly in your pocket while still clean. Comes with a "mini pocket" that is convenient for temporary storage of famous characters. You can write your business card directly in your pocket while keeping it clean.
Width (mm) 116 Maximum number of pockets 120 Number of Pockets 120 Spine Width (mm) 17 Height (mm) 192 Size 3 rows per row Material (Cover) Color transparent PP Pocket Type Type to insert from the side
Compact bible size that can be placed anywhere. You can organize business cards for 300 people, and you can see 6 business cards in a spread. If you add the business card holder Refill NC-101 (sold separately), you can further increase the number of storages. A transparent pocket that allows you ... Read More
Number of Page (Refill) 50 sheets Outer Dimensions (mm) 190 × 132 × 38 File Capacity 300 sheets Inner Dimensions (mm) Pocket: length 55 x width 91