Bookbinding Tools
Bookbinding is an office supplies used to collect documents and arrange a book. The bookbinding tape has a role to increase the strength of the book as well as to put it on the back when preparing various reports and contract documents. Resin processing is usually done, but for contracts, it is possible to select one that omits resin processing so that it can be stamped. There are also A4 size cuts from the beginning, tapes for electronic bookbinding machines that have become popular in recent years, bookbinding files that can be fastened between files, and sturdy and suitable cover sheets for covers.
Other Related Pages
- NICHIBAN Binding tape (recycled paper) for contract stampsSince it uses an adhesive with excellent weather resistance and aging resistance, it does not deteriorate for a long time.Length (m) 10 Color White
- KOKUYO Bookbinding tape (cut type)A convenient bookbinding tape that is cut to A4 size and can be applied immediately. Since it is cut to A4 size in advance, it is convenient because it can be pasted without using scissors.Tape Length (mm) 297 Tape Width (mm) 35 Adhesive Acrylic Suitable Size For A4 Type Paper cloth type Base Material Resin coating on paper
- KOKUYO Plastic fastenerBinding thickness up to 80 mm.Length, Bottom Part (mm) 40 Binding Thickness (mm) 80 Material PA Specification With stop
- LIHIT LAB. PolypipeA binding tool that can be cut to any size with scissors and can be bound firmly. Comes with 100 poly pipe heads (F-1530H).Material Polyethylene
- NICHIBAN Binding Label BKL-35 NavyTape Length (mm) 297 Tape Width (mm) 35 green mark Certification Act on Promoting Green Procurement Conformityfrom S$5.09Min. 4 days
- MonotaRO Spelling string 45cmIt is strong because it is 32 woven, and it is easy to bind documents because of the cell tip! For sorting, organizing and storing documents * Do not use for any other purpose. * Do not wrap it around your finger or neck.Overall Length (mm) 450 Tip Shape Cell tip (approximately 15mm) Material Polyester
- KOKUYO Spell StringSince Tsu-160 is made entirely of paper, it can be recycled even if it is discarded while it is bound. * The number of braided threads is stated in the material. The larger the number, the more suitable for strong and heavy documents.Length (mm) 450
- KOKUYO Board coverThe paper is durable and resistant to folding, making it ideal for spelling documents, POP, and crafting. Both front and back are white, so both sides can be used.Eco Mark Certification Number 17 112 042 Paper Thickness (g/m2) 500 Eco Mark Certification Certification
- Seiwa Industry Bookbinding Tape A4 CutIt is a product that complies with the Law on Promoting Green Purchasing. Contains 50 profitable commercial use. Since it is cut to A4 size (297 mm) in advance, there is no need to use scissors, etc., and it also has an adhesive, so it is a bookbinding tape that can be used immediately.Tape Length (mm) 297 Tape Width (mm) 35 Suitable Size A4
- MonotaRO Spelling string 60cmAs it is a long type (about 60 cm), it is easy to bind bulky documents! Since the tip of the string is the tip of the cell, it is easy to pass through the paper hole. For organizing documents * Do not use for any other purpose. * Do not wrap it around your finger or neck. * There may be a materia... Read MoreSpecification 32 weaves Overall Length (mm) 600 Country of Origin CHINA Tip Shape Cell destination Material Polyester, cotton, PP
- KOKUYO Splash string longAs it is a long type, it is convenient when closing bulky documents. It is also strong and durable.Tip Shape Cell destination
- Crown Office Supplies Board coverVarious usages such as document binding and crafting. If you make a hole, it will be bound neatly according to the purpose and number of holes such as 2 holes and 4 holes. Convenient for protective materials such as mail.Paper Thickness (mm) 0.59 Material (Cover) 80% used paper
- Lion Office Products Spell stringLength (mm) 450 Color Black Tip Shape Cell destination RoHS directive (corresponding to 10 substances) Correspondence
- KOKUYO Bookbinding Tape (Cut Type)A convenient bookbinding tape that is cut to A4 size and can be applied immediately. Since it is cut to A4 size in advance, it is convenient because it can be pasted without using scissors. Since the tape is not resin-processed and can be stamped, it is ideal for binding contracts. It is for cont... Read MoreTape Length (mm) 297 Tape Width (mm) 35 Adhesive Acrylic Act on Promoting Green Procurement Conformity Suitable Size For A4 Base Material High-quality paper Type Plain paper type Material (Tape) Used paper pulp combination
- NICHIBAN Bookbinding Tape (Recycled Paper)This product is convenient for simple binding of specifications and documents, reinforcement of books and notebooks, and repair. Products conforming to the Law on Promoting Green Purchasing. For backrest, bookbinding, repair, and reinforcement.Tape Length (m) 10 Base Material 50% recycled pulp content Adhesive Acrylic Act on Promoting Green Procurement Conformity Release Liner Non-poly-laminated paper
- Nippon Notebook (Former Kyokutou) Board Cover (2 Holes)It has creases so the cover opens nicely.Paper Thickness (mm) 0.55 Number of Holes 2 holes Basis Weight (g/m2) 400 Hole Spacing (mm) 80 Material Used paper
- KOKUYO White coverSince it is entirely white, you can write characters freely. Material / grain cover 20 books (40 sheets)Eco Mark Certification Number 17 112 132 Number of Holes 2 Eco Mark Certification Certification
- MonotaRO Stick FastenerYou can easily bind documents.Overall Length (mm) 200 Leg length (mm) 60 Color Ivory Material Polyolefin steel sheet
- KOKUYO Report maker A4 verticalThis product contains 5 volumes. Ideal for documents to be submitted such as proposals, reports, and reports. Since the cover and documents are closed separately, it can be opened and closed 180 degrees and the spread is smooth. We can handle up to about 50 documents. It is a neat format in which... Read MoreSize A4-S long edge Height (mm) 305 Width (mm) 245
- KOKUYO Binding cover CCraft type that allows you to write the necessary characters directly on the cover * Spelling string is sold separately.Eco Mark Certification Number 17 112 158 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity
- NIXX Plastic fastenerEasy filing just by inserting into 2 punch holes. Even after you have filed the file with the binding tool, you can still put the spelling string through the hole and put it together.Overall Length (mm) 113 Height (mm) 4 Hole Spacing (mm) 80 Width (mm) 9 File Capacity About 20 Binding Width (mm) About 3 Color Light gray Material Polypropylene (regeneration rate 95%)
- CREW'S Smart fastenerA fastener that allows you to easily bind documents with a hole spacing of 80 mm. You can bind documents with a maximum binding thickness of 70 mm as if you were using a spelling string. It can be used repeatedly and does not loosen or collapse like a binding string.Hole Distance (mm) 80 File Capacity About 500 sheets Material Polypropylene Binding Thickness (mm) Up to 70
- LIHIT LAB. Bookbinding FileFor business, for reports. A file with a spine tape that is convenient for binding proposals and manuals. Classified by color by tape color. Fold in 3 steps according to the amount of documents. The height is perfect for A4 documents!Eco Mark Certification Number 17 112 095 Width (mm) 234 Height (mm) 297 File Capacity 60 Size A4 vertical Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Thickness (mm) Cover fabric / 0.2
- KOKUYO Bookbinding Tape (for Contract Document)A stampable binding tape suitable for binding contracts. Since the tape is not resin-processed and can be stamped, it is ideal for binding contracts. 5mm pitch grid rule is printed on the back side of the paper. It will be a guide for cutting. There is a cut in the center of the release paper, wh... Read MoreTape Length (m) 10 Adhesive Acrylic Base Material High-quality paper Type Plain paper type Material (Tape) Used paper pulp combination
- KOKUYO Binding cover AA durable binding cover with a fragile back covered with cloth and a cover cloth. A durable binding cover with a fragile back covered with cloth. Compliant with the Law on Promoting Green Purchasing.Eco Mark Certification Number 17 112 192 Eco Mark Certification Certification
- KOKUYO Plastic fastener (simple type)Foot Spacing (mm) 80 Material R-PP Binding Thickness (mm) 10 (approx. 100 sheets of copy paper)
- KOKUYO Plastic fastener (for folder)Foot Spacing (mm) 80 Binding Thickness (mm) 15 (approx. 150 copy sheets) Material R-PP
- SMARTVALUE Recycled board coverThe quality and affordability of the smart value board cover are popular. Convenient for covering paper.Basis Weight (g/m2) 500 Paper Thickness (μm) 700 Whiteness (%) 85 Act on Promoting Green Procurement Conformity Specification JOINTEX original, sMART VALUE
- hapila Long spell stringMaterial 32 polyester weaves Length (mm) 700 Tip Shape Cell destination Act on Promoting Green Procurement Conformity
- LIHIT LAB. Looper fastenerFirmly binds the thickness of 150 sheets of copy paper. The easy-to-use looper binding tool is a paper fastener. With 5 colorful colors, you can sort office documents by color. 5 sets per bagFile Capacity 150 Number of Holes 2 Standard 80mm pitch Material Polypropylene
- Lion Office Products Spell stringLength (mm) 450 Color Black Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Material Recycled polyester fiber knit circular Specification With cell tip and case with outlet Tensile Strength usually
- KOKUYO Zipper tinFoot spacing 80mmMaterial Tinplate Length, Bottom Part (mm) 36 Foot Spacing (mm) 80 Specification All metal products
- NICHIBAN Bookbinding Tape BK-25 White 25X10Convenient for simple binding of specifications and documents, reinforcement and repair of books and notebooks. It has excellent wear resistance and fold resistance, so the color will not fade. The tape uses recycled paper with a recycled pulp content of 50%. Uses unlaminated, renewable peeling p... Read MoreLength (m) 10 Tape Length (m) 10 Width (mm) 25 Tape Width (mm) 25 Base Material 50% recycled pulp content Mass (g) 70 Adhesive Acrylic Act on Promoting Green Procurement Conformity Release Liner Non-poly-laminated paper Color White
- PLUS (Stationey) Spelling string Cell tip BlackA "spelling string" that is very useful in the office and is used to bundle bulky books and documents. You can use it as many times as you like by untying it, so you can add documents later. This is convenient when closing documents, such as storing a large amount of documents or organi... Read MoreMaterial 32 PET recycled fibers Length (mm) 450 Color Black Tip Shape Cell destination Act on Promoting Green Procurement Conformityfrom S$3.89Min. 2 days
- LIHIT LAB. Paper fastener (made of tinplate)Documents with holes with a pitch of 80 mm can be easily bound.Number of Holes 2 Number of Storage (sheets) 230 Leg length (mm) 34.5 Hole Spacing (mm) 80 Material Tinplate
- SEKISEI Binding coverIt is an environmentally friendly product that uses recycled paper.Eco Mark Certification Certification
- PLUS (Stationey) Splash stringA "spelling string" that is very useful in the office and is used to bundle bulky books and documents. You can use it as many times as you like by untying it, so you can add documents later. This is convenient when closing documents, such as storing a large amount of documents or organi... Read MoreLength (mm) 450 Color Black Tip Shape Urushi
- KOKUYO Bookbinding cover <195> Staple binding transparent PP cover A4 verticalSupports a wide range from thin binding to thick binding. You can easily bind 1 to 95 documents with a stapler (stapler). The bookbinding tape attached to the cover enables easy and speedy bookbinding. It is not bulky because it is stapled (stapled) bound. A transparent PP cover that allows you t... Read MoreWidth (mm) 250 Height (mm) 305 Size A4-S Material Body: R-PP
- Debika Spell stringFor organizing and organizing office documents. Durable cell tip spelling string.Number of Binding Sheets (Copy paper) Approx. 300 Length (mm) 450 RoHS directive (corresponding to 10 substances) Correspondence