Paper Fastener
Other Related Pages
- KOKUYO Plastic fastenerBinding thickness up to 80 mm.Length, Bottom Part (mm) 40 Binding Thickness (mm) 80 Material PA Specification With stop
- LIHIT LAB. PolypipeA binding tool that can be cut to any size with scissors and can be bound firmly. Comes with 100 poly pipe heads (F-1530H).Material Polyethylene
- MonotaRO Stick FastenerYou can easily bind documents.Overall Length (mm) 200 Leg length (mm) 60 Color Ivory Material Polyolefin steel sheet
- NIXX Plastic fastenerEasy filing just by inserting into 2 punch holes. Even after you have filed the file with the binding tool, you can still put the spelling string through the hole and put it together.Overall Length (mm) 113 Height (mm) 4 Hole Spacing (mm) 80 Width (mm) 9 File Capacity About 20 Binding Width (mm) About 3 Color Light gray Material Polypropylene (regeneration rate 95%)
- CREW'S Smart fastenerA fastener that allows you to easily bind documents with a hole spacing of 80 mm. You can bind documents with a maximum binding thickness of 70 mm as if you were using a spelling string. It can be used repeatedly and does not loosen or collapse like a binding string.Hole Distance (mm) 80 File Capacity About 500 sheets Material Polypropylene Binding Thickness (mm) Up to 70
- KOKUYO Plastic fastener (simple type)Foot Spacing (mm) 80 Material R-PP Binding Thickness (mm) 10 (approx. 100 sheets of copy paper)
- KOKUYO Plastic fastener (for folder)Foot Spacing (mm) 80 Binding Thickness (mm) 15 (approx. 150 copy sheets) Material R-PP
- LIHIT LAB. Looper fastenerFirmly binds the thickness of 150 sheets of copy paper. The easy-to-use looper binding tool is a paper fastener. With 5 colorful colors, you can sort office documents by color. 5 sets per bagFile Capacity 150 Number of Holes 2 Standard 80mm pitch Material Polypropylene
- KOKUYO Zipper tinFoot spacing 80mmMaterial Tinplate Length, Bottom Part (mm) 36 Foot Spacing (mm) 80 Specification All metal products
- LIHIT LAB. Paper fastener (made of tinplate)Documents with holes with a pitch of 80 mm can be easily bound.Number of Holes 2 Number of Storage (sheets) 230 Leg length (mm) 34.5 Hole Spacing (mm) 80 Material Tinplate
- LIHIT LAB. Color Fastener (Made of Olefin Steel Plate)With an adhesive sticker, it can also be used for folders. Smart filing of thick documents for submission and project proposals.Number of Holes 2 Hole Spacing (mm) 80 Material Olefin steel sheet
- KOKUYO Fastener made of PO steel sheetThe seal cover and adhesive seal release paper are made from renewable materials and can be disposed of for recycling. It's a one-touch peeling, with an adhesive sticker so you don't have to worry about it coming off.Foot Spacing (mm) 80 Material Polyolefin steel sheet
- SMARTVALUE Plastic fastenersEasy and convenient to insert and remove documents!Leg length (mm) 70 Material Base: Polystyrene, Leg: Polyethylene Act on Promoting Green Procurement Conformityfrom S$8.99Min. 2 days
- Lion Office Products Paper fastenerLeg length (mm) 60 Material Made of fiberboard (paper)from S$14.99Min. 2 days
- KOKUYO Fastener with PO steel plate coverThe seal cover and adhesive seal release paper are made from renewable materials and can be disposed of for recycling. Comes with a convenient seal cover for reinforcement.Number of Storage (sheets) 230 Leg length (mm) 35 Foot Spacing (mm) 80 Material Polyolefin steel sheet Specification With coverfrom S$2.09Min. 2 days
- CARL Curl fastenerCurl fasteners are convenient paper fasteners that can firmly bind a large amount of documents that cannot be stapled or clipped. It is easier to handle than a bundle string and can be bound up to a paper thickness of about 78 mm. The material nylon can be cut with scissors, so it can be adjusted... Read MoreMass (g) 100
- Debika Paper fastenerEasy filing of 2-hole documents. Since there are binding holes, you can file as clipped. Up to 25 sheets of copy paper can be bound. You can write characters in the heading space. 100 pieces, 20 pieces each in 5 colors. Products conforming to the Law on Promoting Green Purchasing. For organizing ... Read MoreMass (g) 105 (including packaging materials) Dimensions, Width W x Depth D x Height H (mm) 11×5×113 Number of Binding Sheets 25 sheets (normal copy paper) Specification 5 colors Act on Promoting Green Procurement Conformity Material Play PP
- CARL Comb ringTosicle comb ring for easy drilling and binding A plastic ring for bookbinding machines. The material is soft and can be replaced, so it can be used repeatedly. It is for A4 size 20 holes, but if you use it less than A4 size, please cut the comb ring. * Tosickle comb ring binding machine (TZ-C21)... Read MoreNumber of Holes 20 Size A4 Material PVC Color Whitefrom S$4.69Min. 2 days
- CREW'S Magic ClipIt is a filing support tool that can easily file transparent refills, booklets that are difficult to file with holes, instruction manuals, etc. Since the filing width is 4 mm, you can file up to a booklet with a thickness of 8 mm.Thickness (mm) 1.2 Dimension (mm) 312×23 Mass (g) 5.5 (one) Material Polypropylene Color Whitefrom S$5.29Min. 2 days
- LIHIT LAB. Paper Fastener (Stainless Steel)Smart filing of thick documents for submission and project proposals. * Please be careful about the metal cross section when using.Dimensions, Width W x Depth D x Height H (mm) 12×7×95 Number of Holes 2 Number of Storage (sheets) 250 Leg length (mm) 37 Hole Spacing (mm) 80 Material Stainless steel
- PLUS (Stationey) Fasteners (for documents and slips)A paper fastener that binds documents and paper. A fastener that can be conveniently used for organizing 2-hole documents and slips. Adhesive is attached to the back of the stick fastener, so it can be fixed to a holder or the like. It is also convenient to insert it into the notch in the cut fol... Read MoreWall Thickness (mm) 0.27 Hole Spacing (mm) 80 Size For documents and slips Material Iron (olefin film lamination)from S$17.99Min. 2 days
- Debika Paper fastenerEasy filing of 2-hole documents. Since there are binding holes, you can file as clipped. Up to 25 sheets of copy paper can be bound. You can write characters in the heading space. 30 pieces, 6 pieces each in 5 colors. Comes in a bag with a zipper. Products conforming to the Law on Promoting Green... Read MoreDimensions, Width W x Depth D x Height H (mm) 11×5×113 Number of Binding Sheets 25 sheets (normal copy paper) Mass (g) 30 (including packaging materials) Specification 5 colors Act on Promoting Green Procurement Conformity Material Play PPfrom S$3.99Min. 2 days
- KING JIM spacerEven if the amount of documents is small, the spacer is used for a tight finish.Material Made of colored paperboard Thickness (mm) 1
- Lion Office Products Poly fastenerHole Spacing (mm) For 80 Material Made of polypropylene
- KOKUYO Fastener stainlessFoot spacing 80mmLength, Bottom Part (mm) 40 Foot Spacing (mm) 80 Specification All metal products Material Stainless steelfrom S$3.29Min. 2 days
- LIHIT LAB. Color fastenerPowder coating is a method in which powder paint is attached using static electricity and melted and film-formed in a baking furnace. The feature is that the coating film is thick and the paint adheres well to the corners. * Please be careful about the metal cross section when using.Number of Holes 2 File Capacity 480 Leg length (mm) 60 Hole Spacing (mm) 80 Trusco Part No. 855-9676 Color Gray Material Steel
- KING JIM Tape board TPMap Rocker-A basic surprise for organizing your drawings with. This is a basic surprise when organizing drawings with a map locker. Use it by pasting it on the drawing. It is possible to copy with a diazo copier (blueprint) while sticking it on the drawing. * Some copiers may have problems such a... Read MoreMaterial Paper
- LIHIT LAB. Paper Fastener (Brass)Documents with holes with a pitch of 80 mm can be easily bound.Number of Holes 2 Hole Spacing (mm) 80 Material Brass
- KOKUYO Bookbinding rail 297 A4 just sizeThis is a rail-only pack that is convenient for binding documents with rails and binding them. The rail uses PS (polystyrene) and is an environmentally friendly product. Since it is A4 just size, A4 documents can be bound neatly. * The number of files that can be stored is calculated using PPC pa... Read MoreSpine Width (mm) 13 Height (mm) 297 Width (mm) 6.4 Outer Width (mm) 6.5 Size A4 Number of Storage (sheets) About 20 Material PSfrom S$6.79Min. 2 days
- KING JIM Transparent tape board TFMap Rocker-A basic surprise for organizing your drawings with. This is a basic surprise when organizing drawings with a map locker. Use it by pasting it on the drawing. It is possible to copy with a diazo copier (blueprint) while sticking it on the drawing. * Some copiers may have problems such a... Read MoreMaterial PPfrom S$44.99Min. 2 days
- Debika Paper fastenerEasy filing of 2-hole documents. Since there are binding holes, you can file as clipped. Up to 50 sheets of copy paper can be bound. You can write characters in the heading space. 25 pieces, 5 pieces each in 5 colors. Comes in a bag with a zipper. For organizing and organizing office documents. U... Read MoreDimensions, Width W x Depth D x Height H (mm) 11×8×113 Mass (g) 28 (including packaging materials) Specification 5 colors/thick binding Number of Binding Sheets 50 sheets (normal copy paper) Act on Promoting Green Procurement Conformity Material PPfrom S$3.99Min. 2 days
- Lion Office Products Tinplate fastenerEasily binds documents with two holes with an 80 mm pitch. fastenerHole Distance (mm) 80 Number of Binding Sheets Approx. 100 Material Made of tinplatefrom S$2.29Min. 2 days
- KOKUYO With fastener tin slide coverEasy binding can be done freelyFoot Spacing (mm) 80 Length, Bottom Part (mm) 55 Number of Maximum Storage (sheets) 430 Material Tinplate Specification All metal products with slide coverfrom S$29.99Min. 2 days
- Crown Office Supplies Ainer File Recycled Resin EyeletResin eyelets do not generate harmful gas even if they are discarded or incinerated. With a spelling string.Number of Maximum Storage (sheets) 1000 Spine Width (mm) 10~110 Number of Holes 2 holes External dimensions (horizontal x vertical) (mm) 202×307 Hole Spacing (mm) 80 Act on Promoting Green Procurement Conformity Binding Thickness (mm) Up to 100 Included Accessories With one spell stringfrom S$6.19Min. 2 days
- CREW'S Cruise clipA new paper fastener that allows you to spread and put in and out pages. You can bind up to 400 sheets of copy paper.Binding Thickness (mm) 40 Hole Spacing (mm) 80 Number of Binding Sheets Approximately 400 sheets of copy paper Material Tube: PVC, Cover: ABS, Holder: PPfrom S$25.99Min. 2 days