The paper is durable and resistant to folding, making it ideal for spelling documents, POP, and crafting. Both front and back are white, so both sides can be used.
Eco Mark Certification Number 17 112 042 Paper Thickness (g/m2) 500 Eco Mark Certification Certification
Various usages such as document binding and crafting. If you make a hole, it will be bound neatly according to the purpose and number of holes such as 2 holes and 4 holes. Convenient for protective materials such as mail.
Paper Thickness (mm) 0.59 Material (Cover) 80% used paper
This product contains 5 volumes. Ideal for documents to be submitted such as proposals, reports, and reports. Since the cover and documents are closed separately, it can be opened and closed 180 degrees and the spread is smooth. We can handle up to about 50 documents. It is a neat format in which... Read More
Size A4-S long edge Height (mm) 305 Width (mm) 245
For business, for reports. A file with a spine tape that is convenient for binding proposals and manuals. Classified by color by tape color. Fold in 3 steps according to the amount of documents. The height is perfect for A4 documents!
Eco Mark Certification Number 17 112 095 Width (mm) 234 Height (mm) 297 File Capacity 60 Size A4 vertical Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Thickness (mm) Cover fabric / 0.2
A durable binding cover with a fragile back covered with cloth and a cover cloth. A durable binding cover with a fragile back covered with cloth. Compliant with the Law on Promoting Green Purchasing.
Eco Mark Certification Number 17 112 192 Eco Mark Certification Certification
Supports a wide range from thin binding to thick binding. You can easily bind 1 to 95 documents with a stapler (stapler). The bookbinding tape attached to the cover enables easy and speedy bookbinding. It is not bulky because it is stapled (stapled) bound. A transparent PP cover that allows you t... Read More
It is a binding cover that is used when making holes in slips and documents and binding them with a spelling string. Since it is bound only with the cover and the string, the amount of documents can be increased by the amount of the string. The thickness can be freely adjusted with the spelling s... Read More
Hole Spacing (mm) 80 Act on Promoting Green Procurement Conformity
The adhesive applied to the inside of the back of the bookbinding cover is melted by heat and bound, so there is no need to worry about it coming off.
Beautifully bind the submitted documents.
* Seki-GTS1500 / GTS2000 is discontinued
Bookbinding that goes up one rank without making holes. Easy bookbinding by just staple and stick the bookbinding tape. With a slit on the back cover side to hold a business card.
Outer Dimensions, Vertical x Horizontal (mm) 297X234 Number of Capacity 60 sheets Size A4-S Type Presentation files and bookbinding files Thickness (mm) Cover sheet: 0.2 Specification JOINTEX original, sMART VALUE
This product contains 5 volumes. Ideal for documents to be submitted such as proposals, reports, and reports. Since the cover and documents are closed separately, it can be opened and closed 180 degrees and the spread is smooth. We can handle from 50 to 100 documents. It is a neat format in which... Read More
Since all products are made of paper, they can be disposed of as they are without sorting.
* Since used paper is used, things that look dirty may enter and the color may change depending on the product.
Eco Mark Certification Number 17 112 158 Number of Holes 2 Dimensions, Height x Width (mm) 302×215 Hole Spacing (mm) 80 Size A4 vertical Eco Mark Certification Certification
Protects catalogs and contracts from scratches and dirt. This is the cover of a PET resin sheet that does not emit toxic gas even when burned. There is no warpage of the cover due to the solvent of the printing ink.
Bookbinding
* "Number of sheets that can be bound" is based on catalogs... Read More
Suitable Size A4 Material (Cover) PET (thickness: 0.15 mm) Material PET, paper Base Paper Thick paper (thickness: 0.28 mm)
Since holes are punched and closed with a 2-hole punch, it is easy to add or replace pages. Special paper with a good texture is used for the back cover. The low price makes it ideal for bulk submissions. Binding hole spacing / 80mm Pitch accommodation size / 4mm (approx. 48 sheets of PPC paper)
... Read More
Number of Holes 2 Width (mm) 225 Height (mm) 305 Storage Capacity (mm) 4mm (about 40 sheets of PPC paper) Binding Specification 80mm pitch Size A4S
Files that can be classified and stored in a fashionable and easy-to-understand manner. Since the cover is clear, the first page can be customized as the cover.
A bookbinding cover for the Tosicle comb ring bookbinding machine that allows easy drilling and bookbinding. Protects the text and creates a high-quality bookbinding.
Durable construction that protects well regardless of the number of sheets. Since there is no spine cover, it can be bound exactly according to the number of sheets. The binding part and corner part are reinforced with upholstery. An environmentally friendly product that uses recycled paper for t... Read More
Eco Mark Certification Number 19112005 Size A4 Standard A4 size vertical type Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Specification With tack label
This product contains 5 volumes. Ideal for documents to be submitted such as proposals, reports, and reports. Since the cover and documents are closed separately, it can be opened and closed 180 degrees and the spread is smooth. We can handle up to about 50 documents. It is a neat format in which... Read More
Ideal for submitting documents such as proposals, reports, and reports. You can close up to 50 documents. You can make a beautiful bookbinding just by fixing it with a stapler and pasting it. The cover can be opened and closed 180 degrees due to the structure that separates the cover and document... Read More
A bookbinding cover exclusively for the Tosickle Double Loop Ring bookbinding machine that allows easy drilling and bookbinding. Protects the text and creates a high-quality bookbinding.
Eco Mark Certification Number 18 112 060 Basis Weight (g/m2) 500 Content of Recycled Paper (%) 70 Paper Thickness (mm) About 0.7 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Color White