Binding Strings
- MonotaRO Spelling string 45cmIt is strong because it is 32 woven, and it is easy to bind documents because of the cell tip! For sorting, organizing and storing documents * Do not use for any other purpose. * Do not wrap it around your finger or neck.Overall Length (mm) 450 Tip Shape Cell tip (approximately 15mm) Material Polyester
- KOKUYO Spell StringSince Tsu-160 is made entirely of paper, it can be recycled even if it is discarded while it is bound. * The number of braided threads is stated in the material. The larger the number, the more suitable for strong and heavy documents.Length (mm) 450
- MonotaRO Spelling string 60cmAs it is a long type (about 60 cm), it is easy to bind bulky documents! Since the tip of the string is the tip of the cell, it is easy to pass through the paper hole. For organizing documents * Do not use for any other purpose. * Do not wrap it around your finger or neck. * There may be a materia... Read MoreSpecification 32 weaves Overall Length (mm) 600 Country of Origin CHINA Tip Shape Cell destination Material Polyester, cotton, PP
- KOKUYO Splash string longAs it is a long type, it is convenient when closing bulky documents. It is also strong and durable.Tip Shape Cell destination
- Lion Office Products Spell stringLength (mm) 450 Color Black Tip Shape Cell destination RoHS directive (corresponding to 10 substances) Correspondence
- hapila Long spell stringMaterial 32 polyester weaves Length (mm) 700 Tip Shape Cell destination Act on Promoting Green Procurement Conformity
- Lion Office Products Spell stringLength (mm) 450 Color Black Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Material Recycled polyester fiber knit circular Specification With cell tip and case with outlet Tensile Strength usually
- PLUS (Stationey) Spelling string Cell tip BlackA "spelling string" that is very useful in the office and is used to bundle bulky books and documents. You can use it as many times as you like by untying it, so you can add documents later. This is convenient when closing documents, such as storing a large amount of documents or organi... Read MoreMaterial 32 PET recycled fibers Length (mm) 450 Color Black Tip Shape Cell destination Act on Promoting Green Procurement Conformityfrom S$3.89Min. 2 days
- PLUS (Stationey) Splash stringA "spelling string" that is very useful in the office and is used to bundle bulky books and documents. You can use it as many times as you like by untying it, so you can add documents later. This is convenient when closing documents, such as storing a large amount of documents or organi... Read MoreLength (mm) 450 Color Black Tip Shape Urushi
- Debika Spell stringFor organizing and organizing office documents. Durable cell tip spelling string.Number of Binding Sheets (Copy paper) Approx. 300 Length (mm) 450 RoHS directive (corresponding to 10 substances) Correspondence
- KOKUYO Color spell stringColor is useful for sorting and organizing documents. For slip contents, year / month, business partner, department / section classification, etc.Length (mm) 450 Tip Shape Cell destination
- Crown Office Supplies Binding stringFor storing large numbers of documentsStrength (kg) 25 Length (mm) 450 Act on Promoting Green Procurement Conformity Specification No. 20 single yarn 32 strands Material Plastic bottle yarn
- Crown Office Supplies Binding string Cell destinationTip type that can be selected according to the application.from S$9.79Min. 2 days
- Crown Office Supplies Color binding stringSort documents to be bound by color.Strength (kg) 17.1 Length (mm) 450 Size No. 20 single yarn 16 + PP yarn 8 weave Material PP union, cell tipfrom S$3.19Min. 2 days
- PLUS (Stationey) Spelling string (cell destination)A "spelling string" that is very useful in the office and is used to bundle bulky books and documents. You can use it as many times as you like by untying it, so you can add documents later. This is convenient when closing documents, such as storing a large amount of documents or organi... Read MoreTip Shape Cell destinationfrom S$5.29Min. 2 days
- Debika Long spell stringFor organizing and storing computer paper, etc. Length: 75 cm 20 durable cell tipsMass (g) 33 (including packaging materials) Length (cm) 75from S$5.29Min. 2 days
- PLUS (Stationey) Spelling strings that are not bulkyA "spelling string" that is very useful in the office and is used to bundle bulky books and documents. You can use it as many times as you like by untying it, so you can add documents later. As it is a soft material, it is a type that is not bulky even if documents are piled up. This is... Read MoreLength (mm) 450 Material 79% PET bottle recycled fiber 48 woven Color Black Specification Bulky type Standard Cell destination Act on Promoting Green Procurement Conformity
- Lion Office Products Spell stringAs the string expands and contracts, it is a stretch type spelling string that is bound without play. It is a spelling string that has a stretch effect using strong PP thread and is easy to bind. When filing, it is difficult to play between the knot of the string and the paper, and it is bound be... Read MoreMaterial 32 polyester yarns Length (cm) 45 RoHS directive (corresponding to 10 substances) Correspondence Specification Stretch type, cell tip Tensile Strength strongfrom S$3.49Min. 2 days
- Lion Office Products Spell stringMaterial 48 polyester yarns Length (cm) 95, (bracket) 6 Specification Brass tip Color Brown RoHS directive (corresponding to 10 substances) Correspondence Tensile Strength Slightly strongfrom S$12.99Min. 2 days
- JOINTEX StringA string that is convenient for temporarily fixing and storing documents. Paper that has been bound can be thrown away as recycled waste!Diameter (Φmm) 0.75(±0.05) Length (mm) 360 Specification JOINTEX original Material Paperfrom S$19.99Min. 2 days
- Lion Office Products Spell stringLength (cm) 70 Color Black RoHS directive (corresponding to 10 substances) Correspondence Specification Stretch type, cell tip Tensile Strength strongfrom S$5.59Min. 2 days
- Crown Office Supplies Binding stringTip type that can be selected according to the application.Length (mm) 450from S$5.89Min. 2 days
- Lion Office Products Spell stringMaterial 16 sufu yarn Length (cm) 45 Color Black RoHS directive (corresponding to 10 substances) Correspondence Specification Urushi (gelatin) Tensile Strength usuallyfrom S$7.39Min. 2 days
- Debika Basic spell string 10045 cm, durable cell tip 100 sheets, up to 300 sheets of copy paper can be boundLength (cm) 45 Mass (g) 113 (including packaging materials)from S$7.49Min. 2 days
- SMARTVALUE Color spell string cell tipColor spelling string that is convenient for sorting documents!Act on Promoting Green Procurement Conformity Specification JOINTEX original, sMART VALUE Material PET32 main weave Type Spelling string, cell tipfrom S$2.59Min. 2 days
- JOINTEX Spelling string Cell tipA bargain spelling string. For organizing and storing materials and documents !! A type wrapped with a resin film. It is hard to fray even if it is rebound on a daily basis.Material 36 polyester weaves Color Black Specification JOINTEX originalfrom S$3.29Min. 2 days
- Lion Office Products Spell stringMaterial 16 sufu yarn Length (cm) 45 Color Black Specification Cell destination RoHS directive (corresponding to 10 substances) Correspondence Tensile Strength strongfrom S$2.59Min. 2 days
- SMARTVALUE Play spell string cell destinationEnvironmentally friendly spelling string! A type wrapped with a resin film. It is hard to fray even if it is rebound on a daily basis.Color Black Act on Promoting Green Procurement Conformity Specification JOINTEX original, sMART VALUE Type Spelling string, cell tipfrom S$7.39Min. 2 days
- Lion Office Products Spell stringLength (cm) 45 Color Black RoHS directive (corresponding to 10 substances) Correspondence Specification Stretch type, cell tip, case with outlet Tensile Strength strongfrom S$8.89Min. 2 days
- JOINTEX Splash string Urushi tipA bargain spelling string. For organizing and storing materials and documents !! An affordable type that is hardened with glue. Recommended for documents that do not need to be rebound.Length (cm) 45 Color Black Specification JOINTEX original Type Urushifrom S$5.99Min. 2 days
- JOINTEX Splash string Metal tipA bargain spelling string. For organizing and storing materials and documents !! A durable type wrapped in metal. Even if it is re-tightened every day, it is resistant to fraying.Length (cm) 45 Color Black Specification JOINTEX original Type Metal tip Material Sufu + PPfrom S$11.99Min. 2 days
- Lion Office Products Spell stringLength (cm) 45 RoHS directive (corresponding to 10 substances) Correspondence Specification Stretch type, cell tip Tensile Strength strong
- Lion Office Products Spell stringMaterial 32 recycled polyester yarns Length (cm) 45 Color Black Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Tensile Strength Good hot water Specification With cell tip and case with outletfrom S$11.99Min. 7 days
- Lion Office Products Spell stringMaterial 16 sufu yarn Length (cm) 70 Color Black Specification Cell destination RoHS directive (corresponding to 10 substances) Correspondence Hole Diameter (mm) usuallyfrom S$6.59Min. 7 days
- KIHARA +10 staplesSet Contents 5 thin, 5 thick Dimension (mm) Fine: 66, Thick: 75from S$6.49Min. 8 days
- Lion Office Products Spell stringMaterial 32 sufu / PP yarns Length (cm) 45, (metal) 2.8 Color Black Specification Bracket (aluminum) tip RoHS directive (corresponding to 10 substances) Correspondence Tensile Strength Slightly strongfrom S$3.59Min. 7 days