Letter Cases
Letter cases are drawer-type storage items that are mainly used in offices and are convenient for storing and organizing documents and small items. The drawer has 3 to 5 stages, is lightweight so that documents can be easily taken out, and is transparent and visible. There is a non-slip on the bottom, making it smooth when taking out. There is a shallow type that is not bulky and a deep type that is easy to store small items. It is possible to add shelves with additional dividers and cases, sort out small items and store them freely.
Other Related Pages
- MonotaRO A4 letter case (3 shallow + 1 deep)A letter case with 3 shallow + 1 deep letters that is convenient for organizing documents. There are 3 shallow drawers and 1 deep drawer that are convenient for organizing documents. The deep type can store A4 paper together with the package (500 sheets), and is high enough to hold a hole punch a... Read MoreMass (kg) 1.5 Small Drawer Inner Dimensions, Width W x Depth D x Height H (mm) 238 (bottom) x 310 x 36 Large Drawer Innner Dimensions, Width W x Depth D x Height H (mm) 238 (bottom) x 310 x 80 Outer Dimensions, Width W x Depth D x Height H (mm) 277×336×256 Type 3 steps shallow + 1 step deep Size A4 Combination of Drawers Shallow + deep
- MonotaRO A4 letter case Made of resin Shallow type 5 stepsA shallow 5-stage letter case that is convenient for organizing documents. The drawer is a shallow type that is convenient for organizing documents. The drawer has excellent transparency and the contents can be seen well. With a convenient title sticker. There is a non-slip on the bottom of the ... Read MoreLarge Drawer Innner Dimensions, Width W x Depth D x Height H (mm) - Mass (kg) 1.5 Small Drawer Inner Dimensions, Width W x Depth D x Height H (mm) 238 (bottom) x 310 x 36 Outer Dimensions, Width W x Depth D x Height H (mm) 277×336×256 Size A4 Combination of Drawers Shallow Type Shallow 5 steps
- IRIS OHYAMA Letter case LCE typeAn ultra-shallow 14-stage letter case that is convenient for storing A4 size documents. The top plate is shaped so that the pen does not roll off. The drawer is thinner than the existing letter case, and the storage capacity is improved.Mass (kg) 3.1 Size A4 Material Polypropylene Material (Drawer) Styrene resin Size (cm) Width 27.8 x Depth 33.5 x Height 34.5
- Nakabayashi A4 Letter Case 5-DrawerShallow 5 steps A4 Drawer type for partition plate The partition plate can be attached, which is convenient for organizing and storing small items. * Partition plate is not included.Mass (kg) 2 Main Unit Dimensions, Width W x Depth D x Height H (mm) 278×350×258 Number of Drawers 5 steps Size A4 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Combination of Drawers Shallow Specification With title sticker and slipperfrom S$48.99Min. 2 days
- KOKUYO Letter Case <UNIFEEL> Transparent Drawer A4 Vertical Shallow 4 + Deep 1 TierStacking is possible in the vertical direction. Also, if you use the attached parts, you can connect it horizontally, so you can enjoy various placements. If you add an optional partition plate inside the drawer, it is also convenient for storing small items. It is a product that conforms to the ... Read MoreDrawer width (mm) 237 External Dimensions / Height (mm) 263 External Dimensions / Width (mm) 270 Outer Dimensions (mm) 270×263×355 Drawer depth (mm) 311.5 Drawer Internal Dimensions (mm) 311×73.5×237 Outer Dimensions / Depth (mm) 355 Type 4 steps shallow type, 1 step deep type Drawer height (mm) 73.5 Size A4 Material Body: R-PS-HI, Drawer: R-PS Color Light gray Combination of Drawers Shallow + deep Specification With connecting parts
- Nakabayashi Letter case A4Speedy document organization with color classification. The heading is tilted at 45 degrees. You can read the heading card at a glance even while standing. Comes with a heading card that can be used in 8 ways. Heading cards can be used in 8 different ways depending on how they are folded. If the ... Read MoreSize A4 Color Ivory Type Vertical type
- PLUS (Stationey) Letter case A4 size horizontal type (LC-H type)A horizontal type with a small depth and softly finished corners with a three-dimensional curved surface. Comes with a heading card. Made of steel, it is durable. * There is no distortion and magnets can be attached. Since the rail is attached separately from the main body, drawers can be smoothl... Read MoreMaterial 50% recycled resin (body Size A4 Color Body: El Grey / Drawer: Smoke Act on Promoting Green Procurement Conformity Combination of Drawers Shallow Drawer Internal Dimensions (mm) W315×D220×H37from S$239.90Min. 5 days
- TRUSCO α letter caseThe drawer is clear and you can see the inside. It is ideal not only for managing documents, but also for organizing small parts.Drawer Internal Dimensions (mm) 227 × 307 × 36 Opening Width W x Depth D x Height H (mm) 253×333×455 Trusco Part No. 504-6742 Mass (kg) 6.2 Size A4 Suitable for A4 shallow 10 steps Combination of Drawers Shallowfrom S$259.90Min. 32 days
- AS ONE Robust Letter Case A4 SeriesExcellent durability made of steelSize A4 Material Steelfrom S$119.90Min. 13 days
- Skater Mini chestThe drawer is made of clear material and can be used as a tabletop accessory storage or accessory case for accessories. You can put a pen or memo in the upper part. The space on the front side of the upper part has a transparent lid. Convenient for storing small items and stationery around office... Read MoreDimension (mm) 150×190×165from S$22.99Min. 5 days
- TRUSCO α letter case single-stage 3 stepsThe drawer is clear and you can see the inside. It is ideal not only for managing documents, but also for organizing small parts.Mass (kg) 2.2 Drawer Internal Dimensions (mm) 227 × 307 × 36 Opening Width W x Depth D x Height H (mm) 253×339×151 Trusco Part No. 504-6718 Size A4 Suitable for A4 shallow 3 steps Combination of Drawers Shallowfrom S$99.90Min. 2 days
- Lion Office Products Letter caseThe transparent letter case total Kadomaru type has a design that does not make you feel uncomfortable not only in the office but also at home. An all-white type with a refreshing white translucent drawer.Drawer Inner Dimensions, Width W x Depth D x Height H (mm) 315×220×37 Size A4 (horizontal) Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Material (Drawer) Made of recycled polystyrene resin Combination of Drawers Shallow Color Whitefrom S$199.90Min. 6 days
- TRUSCO α letter caseThe drawer is clear and you can see the inside. It is ideal not only for managing documents, but also for organizing small parts.Drawer Internal Dimensions (mm) 227 × 307 × 36 Opening Width W x Depth D x Height H (mm) 253×339×237 Mass (kg) 3 Trusco Part No. 504-6726 Size A4 Suitable for A4 shallow 5 steps Combination of Drawers Shallowfrom S$149.90Min. 2 days
- TRUSCO α letter caseThe drawer is clear and you can see the inside. It is ideal not only for managing documents, but also for organizing small parts.Drawer Internal Dimensions (mm) 227 × 307 × 36 Opening Width W x Depth D x Height H (mm) 253×339×325 Mass (kg) 3.9 Trusco Part No. 504-6734 Size A4 Suitable for A4 shallow 7 steps Combination of Drawers Shallowfrom S$189.90Min. 32 days
- ASTAGE (I.BEAM) FAIREX Letter CaseThe drawer is a shallow type that is convenient for organizing documents. The drawer has excellent transparency and the contents can be seen well. With a convenient title sticker. There is a non-slip on the bottom of the main body.Size A4 Mass (g) About 2300 Dimensions, Width W x Depth D x Height H (mm) About 278 × 340 × 343 Material Body: Polypropylene, Drawer: Polystyrene RoHS directive (corresponding to 10 substances) Correspondence Combination of Drawers Shallow Drawer Inner Dimensions, Width W x Depth D x Height H (mm) Shallow / 241 × 313 × 37
- JEJ Document Storage Case Aplos B4A high-sense rack that combines practicality and interior design. B4 paper and A4 files can be stored in the smoked brown drawer, and the office interior has an index sticker for improved usability. * Please note the following points for products shipped directly from the furniture manufacturer. ... Read MoreSize B4 Material Polypropylene / polystyrene
- Nakabayashi A4 letter case 4 stepsWith a deep drawer, large stationery can be stored. A clear type drawer where you can see the contents. Contains A4 flat files.Small Drawer Inner Dimensions, Width W x Depth D x Height H (mm) 242×313×36 Large Drawer Innner Dimensions, Width W x Depth D x Height H (mm) 242×313×70 Main Unit Dimensions, Width W x Depth D x Height H (mm) 282×344×260 Type 4 steps (shallow 3 + depth 1) Size A4 Mass (kg) About 1.7 Color Black Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Material PP (polypropylene) Material (Drawer) PS (polystyrene) Combination of Drawers Shallow + deep Number of Drawers Shallow 3 + deep 1 Included Accessories Title sticker
- IRIS OHYAMA Letter caseA letter case that is convenient for organizing your desk in the office. The top plate is shaped so that the pen does not roll off. Comes with a drawer stopper function.Dimensions, Width W x Depth D x Height H (mm) 276×335×252 Size A4
- Sanko Plastic Desktop accessory storage chest ElpisMaterial PP Color White
- Nakabayashi Avante V2 A3 letter case shallow 5 stepsShallow 4 steps A3 Horizontal type body Resin lightweight letter caseMass (kg) 4.2 Main Unit Dimensions, Width W x Depth D x Height H (mm) 494×340×259 Number of Drawers 5 steps Size A3 Specification Color classification index card RoHS directive (corresponding to 10 substances) Correspondence Combination of Drawers Shallow Drawer Inner Dimensions, Width W x Depth D x Height H (mm) Shallow: 453 × 311 × 36
- TRUSCO Deep 3-stage letter caseWe have prepared 7 types of variations according to the usage situation. By using the additional letter case (TOA4-S1 / W1), it is possible to add one step at a time. Since each stage can be attached and detached, the number of stages can be increased or decreased freely. A4 size paper fits perfe... Read MoreMass (kg) 2.5 Drawer effective inside dimensions (frontage x depth x height) (mm) 222×305×79 Opening Width W x Depth D x Height H (mm) 258×340×302 Trusco Part No. 286-9161 Number of Drawers 3 Size A4 Combination of Drawers Deep
- ASTAGE (I.BEAM) Phyrex Letter CaseThere are 3 shallow and 2 deep drawers that are convenient for organizing documents. The deep type can store A4 paper together with the package (500 sheets), and is high enough to hold a hole punch or a small cellophane tape cutter. The drawer has excellent transparency and the contents can be se... Read MoreSize A4 Mass (g) About 2300 Dimensions, Width W x Depth D x Height H (mm) About 278 × 340 × 343 Material Body: Polypropylene, Drawer: Polystyrene RoHS directive (corresponding to 10 substances) Correspondence Combination of Drawers Shallow + deep
- KOKUYO Letter case <UNIFEEL> Transparent drawer A4 vertical deep type 3 stepsStacking is possible in the vertical direction. Also, if you use the attached parts, you can connect it horizontally, so you can enjoy various placements. If you add an optional partition plate inside the drawer, it is also convenient for storing small items. It is a product that conforms to the ... Read MoreDrawer width (mm) 237 External Dimensions / Height (mm) 263 External Dimensions / Width (mm) 270 Outer Dimensions (mm) 270×263×355 Type 3-stage deep type Drawer depth (mm) 311.5 Drawer Internal Dimensions (mm) 311×73.5×237 Outer Dimensions / Depth (mm) 355 Drawer height (mm) 73.5 Size A4 Material Body: R-PS-HI, Drawer: R-PS Combination of Drawers Deep Color Light gray Specification With connecting parts
- Nakabayashi Avante case A4We have a wide variety of basic storage tools, Avante V2 letter case sizes, and shapes. It can also be used as a system storage item by combining various types according to the application and space. It is designed with consideration for the environment. Standard size for A4 size storage. For sto... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 341×268×218 Size A4 RoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Deep 5-stage letter caseWe have prepared 7 types of variations according to the usage situation. Also, by using the additional letter case (TOA4-S1 / W1), it is possible to add one step at a time. Since each stage can be attached and detached, the number of stages can be increased or decreased freely.Drawer effective inside dimensions (frontage x depth x height) (mm) 222×305×79 Opening Width W x Depth D x Height H (mm) 258×336×480.5 Trusco Part No. 286-9179 Mass (kg) 3.8 Number of Drawers 5 Size A4 Combination of Drawers Deep
- Nakabayashi A4 Letter Cases Partition Shallow 7 TiersShallow 7 steps A4 Drawer type compatible with partition plates Since the partition plate can be attached, it is convenient for organizing and storing small items.Mass (kg) 2.8 Main Unit Dimensions, Width W x Depth D x Height H (mm) 278×350×345 Trusco Part No. 423-2127 Number of Drawers 7 steps Size A4 Color Black Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Combination of Drawers Shallow Drawer Inner Dimensions, Width W x Depth D x Height H (mm) Shallow: 233 × 307 × 38 Specification With title sticker and slipper
- PLUS (Stationey) Letter case A4 vertical type (LC-A type)A letter case that can neatly store small items and documents that are difficult to organize. Robust construction with a solid frame. Since the rail is attached separately from the main body, drawers can be smoothly taken in and out without burdening the rail even if heavy objects are put in. Sin... Read More
- Nakabayashi Avante V2 A3 letter case shallow 3 steps deep 1Shallow 3 / Deep 1 step A3 Horizontal type body Resin lightweight letter caseNumber of Drawers 3 steps deep 1 Mass (kg) 3.8 Main Unit Dimensions, Width W x Depth D x Height H (mm) 494×340×259 Size A3 Specification Color classification index card RoHS directive (corresponding to 10 substances) Correspondence Combination of Drawers Shallow + deep
- Nakabayashi A4 letter case partition shallow 3 deep 1 stepShallow 3 / Deep 1 step A4 Drawer type compatible with partition plates Since the partition plate can be attached, it is convenient for organizing and storing small items.Mass (kg) 2 Main Unit Dimensions, Width W x Depth D x Height H (mm) 278×350×258 Number of Drawers 3 steps deep, 1 step Size A4 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Combination of Drawers Shallow + deep Specification With title sticker and slipper
- SMARTVALUE Cardboard box withdrawal typeA spacious size that can also store an A4 clear holder. It is convenient to stack.Type Unassembled type Size A4 vertical Material cardboard
- IRIS OHYAMA Letter case 16 stepsA 16-drawer type letter case that can be finely classified. The drawer can easily store an A4 clear holder (approx. 310 x 220 mm) and can hold approximately 100 sheets of A4 copy paper. With an index sticker, it is convenient for classification.Drawer Inner Dimensions, Width W x Depth D x Height H (mm) 22.8×31.8×1.4 Main Unit Dimensions, Width W x Depth D x Height H (mm) 26.5×35×34.5 Act on Promoting Green Procurement Conformity Storage Guideline Documents up to A4 size Combination of Drawers Shallow
- Sanko Plastic Desktop accessory storage chest Elpis AFA size files and binders can be stored comfortably.Material PP Color Whitefrom S$44.99Min. 2 days
- KOKUYO Letter case 5 steps of letter caseMaterial / Body / Drawer: Steel (baked paint finish).Drawer width (mm) 232 Drawer Internal Dimensions (mm) 232×327×41 External Dimensions / Width (mm) 256 Outer Dimensions (mm) 256×330×41 External Dimensions / Height (mm) 261 Drawer depth (mm) 327 Outer Dimensions / Depth (mm) 330 Drawer height (mm) 41 Type 5 steps / single pull Size A4 Color Light gray Combination of Drawers Shallow
- Nakabayashi Avante V2 Letter Case A4We have a wide variety of storage basic tools, Avante V2 letter case sizes, and shapes. It can also be used as a system storage item by combining various types according to the application and space. Conforms to the "Green Purchasing Law". It is designed with consideration for the envir... Read MoreSize A4 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence
- KOKUYO Letter case <UNIFEEL> Transparent drawer A4 vertical shallow type 6 stepsStacking is possible in the vertical direction. Also, if you use the attached parts, you can connect it horizontally, so you can enjoy various placements. If you add an optional partition plate inside the drawer, it is also convenient for storing small items. It is a product that conforms to the ... Read MoreDrawer width (mm) 238 External Dimensions / Height (mm) 263 External Dimensions / Width (mm) 270 Outer Dimensions (mm) 270×263×313 Drawer depth (mm) 313 Drawer Internal Dimensions (mm) 313×263×238 Drawer height (mm) 32 Outer Dimensions / Depth (mm) 355 Type 6 steps shallow Size A4 Material Body: R-PS-HI, Drawer: R-PS Color Light gray Combination of Drawers Shallow Specification With connecting parts
- KOKUYO Letter case <UNIFEEL> Transparent drawer A4 vertical deep type 2 stepsStacking is possible in the vertical direction. Also, if you use the attached parts, you can connect it horizontally, so you can enjoy various placements. If you add an optional partition plate inside the drawer, it is also convenient for storing small items. It is a product that conforms to the ... Read MoreExternal Dimensions / Height (mm) 180 Type 2-stage deep type Drawer width (mm) 237 External Dimensions / Width (mm) 270 Outer Dimensions (mm) 270×180×355 Drawer depth (mm) 311.5 Drawer Internal Dimensions (mm) 311×73.5×237 Outer Dimensions / Depth (mm) 355 Drawer height (mm) 73.5 Size A4 Material Body: R-PS-HI, Drawer: R-PS Combination of Drawers Deep Color Light gray Specification With connecting parts
- Nakabayashi Security Desktop Case A4 with LockA letter case that can be locked all at once with a single key. A4 flat file fits.Size A4from S$86.99Min. 2 days
- TRUSCO Plastic letter caseIt is a beautiful form with R processing at the corners and a leather-like finish with grain processing (matte) throughout.Size A4 Material Body: Polypropylene, Drawer: Polystyrene Specification Keyless typefrom S$48.99Min. 2 days