Desktop Pen Holders
A pen stand is a tool for organizing and storing the tools on a desk where you often write, such as in the office. Materials include steel, resin, and aluminum, and they come in a variety of shapes, from simple storage with one storage area to many partitions, and steps to make them easier to distinguish. In addition to the amount of writing utensils that can be stored and the ease with which they can be taken out, design is also a key point.
Other Related Pages
- MonotaRO Pen Stand RoundSteel mesh pen stand. With non-slip on the back. As a pen stand * Do not use for any purpose other than a pen stand.Type Round Color Silver Material Steel Main Unit Dimensions (mm) Φ82×93.1
- MonotaRO Pen Stand SquareSteel mesh pen stand. With non-slip on the back. As a pen stand * Do not use for any purpose other than a pen stand.Main Unit Dimensions (mm) 68×68×96 Color Silver Type Square Material Steel
- Nakabayashi Pen StandThe desk stationery that can be used firmly is finished in a miscellaneous goods taste.RoHS directive (corresponding to 10 substances) Correspondence Type Square Material Steel (powder baking coating) Specification With urethane pad
- MonotaRO Desk organizerIt is a desk organizer with a tape cutter that can clean up the desk. For storage of office supplies, etc. * Do not use for any other purpose. * Tape is not included.Suitable Tape Width (mm) 12~18 Outer Dimensions, Width W x Depth D x Height H (mm) 201×122×90 Suitable Tape Core Inner Diameter (Φmm) 25 Mass (g) 303 Suitable Tape Outer Diameter (Φmm) 45 Color Clear Material polystyrene
- CREW'S Smart desk organizerA multi-tray that allows you to organize frequently used small items on your desk. There are 3 rows on the front of the lower row, 2 rows on the middle row, and 4 rows on the upper row, so you can efficiently organize according to the height and size. Since the height of each step is different, i... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 198×137×94 Mass (g) 366 Color Clear Material polystyrene
- CREW'S Smart standA stand that can store documents smartly. A4 size documents can be stored horizontally in 3 levels. There is a hole for hook on the back so that it can be used even if it is hung on the wall.Outer Dimensions, Width W x Depth D x Height H (mm) 352×88×290 Mass (g) 800 Color Clear Material polystyrene
- MonotaRO Desk organizer rotatingIt is a desk organizer that can be easily taken out from any direction because it spins around. Great for organizing stationery such as writing utensils, notepads, scissors, staplers and paper clips. For a stand for organizing writing utensils and stationery. For stands such as remote controls an... Read MoreMaterial polystyrene Color Translucent Main Unit Size (mm) D161Φ×H118 Mass (g) 326
- Like-it Organizer mini WHSpecification 1 mini box (clip) with 3 dividers Mass (g) 395 Length (cm) 14.5 Height (cm) 18.2 Width (cm) 18.5
- PLUS (Stationey) Pen standA design born from practicality and functionality. The Whitty Party is a fun way to decorate your desk. Even though it is a pen stand, you can easily store the eraser and name stamp together. With abundant color variations, the rounded design makes the desk fun and colorful. A large size pocket f... Read MoreMaterial Body: ABS Insole: Polyethylene foam Act on Promoting Green Procurement Conformity Outer Dimensions (mm) H100×Φ100
- CARL Tool StandEasy to take out with a slope of 40 ° CMaterial ABS resin
- Nakabayashi Pen StandThe desk stationery that can be used firmly is finished in a miscellaneous goods taste.Main Unit Dimensions (mm) 83 x 106 (diameter Φ x height H) Main Unit Dimensions, Diameter x Height H (Φmm x mm) 83×106 RoHS directive (corresponding to 10 substances) Correspondence Type Round Material Steel (powder baking coating) Specification With urethane pad
- OPEN INDUSTRIES Pen standIt is a large type and can be fully stored. The bottom is a cushion that does not damage the pen tip.
- OPEN INDUSTRIES Pen helperA pen helper for the clipboard. It can expand and contract freely and does not lose the ballpoint pen. Insert the tip of the tip into the clipboard to make a convenient clip holder with a pen. You can attach it to a bulletin board, wall, desk, etc. by passing a screw or pin through the mounting h... Read MoreMass (g) 9 Trusco Part No. 400-6046 Suitable for (Using a ball-point pen) Φ6.5 ~ 7.5mm
- KOKUYO Tool pen stand <Haco / biz>You can carry all the work tools together and use them on your desk to save space. If you fasten the fixing belt to the side, it will stand on its own. The stand type has an opening that widens forward, making it easy to see and take out the contents. Space design where work tools can be listed. ... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 215×45×185 Mass (g) About 160
- SEKISEI Cis-pend pen stand squareIdeal for organizing writing tools. Colorful pen stand. It has been finished in a generous size so that it is easy to store tabletop accessories.Dimensions (H x W x D) (mm) 104×81×81 Material PPfrom S$4.49Min. 2 days
- PLUS (Stationey) Food tray recycling pen standA pen stand made from recycled materials used in food trays. The design has a shape that makes it difficult to imagine that the predecessor before processing was a food tray. 90% of the material is an environmentally friendly pen stand made of recycled resin, and we use recycled materials made by... Read MoreMaterial 90% recycled resin (body Color Blue Act on Promoting Green Procurement Conformityfrom S$4.79Min. 2 days
- Like-it Multi standMass (g) (Approx.) 344 Dimensions, Width W x Depth D x Height H (mm) (Approx.) 70 x 280 x 125
- OPEN INDUSTRIES Pen standWith a special leather stopper on the bottom, it has a great sense of stability.Mass (g) 240 Dimensions, Width W x Depth D x Height H (mm) 74×95×122 Material Body: Reproduction ABS Act on Promoting Green Procurement Conformityfrom S$9.59Min. 2 days
- Nakabayashi Plain style multi-stand angle typeA series of design office accessories around the desk, where the solid resin thickness creates a high-quality feel.Dimensions, Width W x Depth D x Height H (mm) 140×135×103 Mass (g) 280 Material Body: HIPS / polypropylene RoHS directive (corresponding to 10 substances) Correspondence
- Meiwa Parts Pen stand + Pen standA high-class, smart pen holder that can be used in hotels and receptions. * Can be fixed from the back of the pedestal with M4 screws. When selecting screws, select a plate thickness plus 4 to 6 mm.Width (mm) 10 (insertion part) Base diameter (Φmm) 22 Overall Length (mm) 82 (upright) Suitable Screw M4from S$5.99Min. 2 days
- Nakabayashi Bookend pen standA pen stand that can also be used as a bookend. You can store small items used on the table such as writing tools, sticky notes, and clips. Pockets with different depths can be stored according to usage! The bottom plate can be attached to either the left or right side. (A bottom plate for the le... Read MoreMass (g) 222 Dimensions, Width W x Depth D x Height H (mm) 60×155×180 RoHS directive (corresponding to 10 substances) Correspondence
- PLATINUM PEN Desk Pen Stand PlasticMass (g) 103 Mouth Inner Diameter (Φmm) 12.6 Outer Dimensions, Width W x Depth D x Height H (mm) 77.5×84.3×19 Material ABS resin base matte finish Color (Axis) Black Act on Promoting Green Procurement Conformity Suitable for DPQ-700A
- SONiC Ribigaku pen standDesign coloring that matches the living room. The bottom is made of a soft material that does not easily damage the pen tip. Scissors, clips, memos, etc. can be stored together.Dimension (mm) 145×90×114 Material Body = PS, Bottom = EVA Act on Promoting Green Procurement Conformity Color Ivory
- MAS MAS Pen Holder ClearDimensions, Width W x Depth D x Height H (mm) 74×74×105from S$5.89Min. 2 days
- Nakabayashi PenkokkoThe insertion slot holds the pen tip firmly. You can insert various types of pens, from thin pencils to thick multicolor pens. There are many color variations, so you can enjoy coordinating the main body and pen. Even if the main body gets ink or dust, it can be cleaned by wiping it with a wet ti... Read MoreMass (g) 29 Main Unit Dimensions, Width W x Depth D x Height H (mm) 42×42×25 RoHS directive (corresponding to 10 substances) Correspondence Material Silicone rubber
- CREW'S Multi Desk OrganizerCan be stacked on top of the letter tray. You can store things around your desk all at once, which gives you more space. Pens, stamps, smartphones, etc ... Excellent items that can neatly store things around the desk that are easily cluttered! It can be used by stacking it on the letter tray LT-5... Read MoreMaterial polystyrene Outside dimensions (width W x height H x depth D) (mm) 255×204×97from S$34.99Min. 2 days
- LIHIT LAB. Pen standA pen stand that automatically holds the pen when you insert it into the wide opening. * Ballpoint pen is not included.Dimensions, Width W x Depth D x Height H (mm) 48×48×73 Material Body / ABS resin / steel, feather / POM
- Nakabayashi Plain style pen stand corner typeA series of design office accessories around the desk, where the solid resin thickness creates a high-quality feel.Mass (g) 120 Dimensions, Width W x Depth D x Height H (mm) 83×83×103 Material Body: HIPS / polypropylene RoHS directive (corresponding to 10 substances) Correspondencefrom S$4.79Min. 2 days
- LIHIT LAB. Pen keep setYou can freely adjust the angle. Adhesive tape on the back.Color Black
- SEKISEI Syspend pen stand roundIdeal for organizing writing tools. Colorful pen stand. It has been finished in a generous size so that it is easy to store tabletop accessories.Height H x Diameter (Φmm) 104×81 Material PPfrom S$4.49Min. 2 days
- Nakabayashi Bag standFor those who are having trouble with where to put their bags in the office or on the go. Bags are not just a tool for carrying things. It will be a very convenient storage space if you are at your feet. Also, if you fold it in half, it will be A4 size that you can carry around.Dimensions when Folded, Width W x Depth D x Height H (mm) (Folded) 210 × 7 × 297 Allowable Load (kg) 3 Main Unit Dimensions, Width W x Depth D x Height H (mm) 303×245×145 Mass (g) About 317 RoHS directive (corresponding to 10 substances) Correspondence Material PU, FRP, paper Specification With hook hole that can be hungfrom S$32.99Min. 2 days
- Nakabayashi Desk organizerPut your smartphone and your favorite pen in place for working time. You can take your favorite pen and smartphone out of the bag and stand them compactly. (Standing is possible while charging)RoHS directive (corresponding to 10 substances) Correspondence
- Like-it Pen standDimensions, Diameter x Height H (Φmm x mm) (Approx.) 80 × 105 Mass (g) (Approx.) 85 Material ABS resinfrom S$5.99Min. 2 days
- Nakabayashi CAPOTTO Pen Holder & Organizer Easy to Find and Get Often Used OneStacked vertically for neat storage, expanded when in use to improve efficiency. Work style reform storage that was unlikely. It is an image that spreads when using from a stacked state like a heavy box. With a lock mechanism for each stage that is convenient to carry. Matte porcelain-like surfac... Read MoreDimensions, Diameter x Height H (Φmm x mm) 85×151 Mass (g) About 200 RoHS directive (corresponding to 10 substances) Correspondencefrom S$26.99Min. 6 days