Shredders
A shredder is a machine that shreds unnecessary documents in an office or home so that they do not leak outside. Depending on the shredder, some A4 copy sheets can be shredded at one time, while other office shredders can shred up to 20 sheets. A shredder that uses a drawer-type dust box is characterized by its easy disposal. Some types can see shredded chips through large windows. The shredder with casters is convenient to move and is a compact type that can be placed in the deskside space. Although the capacity of the dust box is small, there are some that have high interior characteristics.
Other Related Pages
- IRIS OHYAMA Office shredder[Micro cross cut] [Number of sheets that can be shredded at the same time 16] [Dust box capacity 23L (for about 400 sheets of A4 paper)] [CD / DVD / card compatible] [Stapler compatible] The best shredder for office use. Measures from the problem of paper jam! It is easier to use. An office shred... Read MorePower Cable (m) 1.4 Continuous Operating Time (minutes) 10 Power Input (V) 100(50/60Hz) Mass (kg) 13 Width of inlet (mm) 218 Dust Box Capacity (L) 23 (400 sheets of A4 copy paper) Shredding Speed (50Hz/60Hz) (m/min) 3.0/3.5 Dimensions, Width W x Depth D x Height H (mm) 365×260×656 Shredding Size (mm) 4×34 Maximum paper width for shredding A4 Material ABS resin, polycarbonate Act on Promoting Green Procurement Conformity reverse feeding function Yes
- KOKUYO Shredder maintenance sheetA sheet in which the lubricating oil contained in the sheet spreads to the blade and keeps the shredding force. For blade care: Prevents blade deterioration and maintains smooth rotation. Easy-to-use paper type: The paper type is easy to clean just by shredding, so your hands will not get dirty. ... Read MoreExternal Dimensions, Width W x Height H (mm) 218×151 Material Lubricating oil / paper
- SANWA SUPPLY Shredder Maintenance OilA shredder maintenance oil that can be used with both electric and manual shredders. It can be used in all slots such as DVD / CD slots. Maintains the sharpness of the shredder and prevents paper jams. Reduces noise. Since it is a vegetable oil, it does not give off an unpleasant odor. * Do not u... Read MoreCapacity (mL) 120 Main Component Soybean oil Mass (g) 125 Outer Dimensions (mm) Φ40×170
- IRIS OHYAMA Hand ShredderA 3WAY type hand shredder that supports A4 copy paper, CD / DVD, and cards. Paper is cross-cut to make it finer, and CD / DVD and cards are divided firmly, so it is safe for personal information protection. No power supply is required, so you can easily use it anywhere.Dust Box Capacity (L) 3.2 (A4 copy paper / about 12 sheets) Dimensions, Width W x Depth D x Height H (mm) 335×145×175 Maximum paper width for shredding A4 Material ABS resin, AS resin, steel Mass (kg) About 1.75 Color Blue/white Shredable material CD / DVD, card
- SANWA SUPPLY Hand ShredderA 3 x 22 mm cross-cut type shredder that is easy to use and has excellent security. The dust box is a drawer type, making it easy to take out shredded garbage. It doesn't get in the way on your desk, and it's manual, so you don't need batteries. Uses a large handle that is easy to shr... Read MoreShredding Capacity A4 paper / 2 sheets (64g / square meter) Capacity (L) About 3 (packets) Maximum paper width for shredding A4 Width of inlet (mm) 220 Shred shape 3 x 22mm cross cut Mass (kg) 1.9
- OHM ELECTRIC Straight cut shredderCompatible with A4 size. Shred up to 6 sheets of copy paper. Straight cut with a shred size of 6 mm. With a slide bar, it is possible to work in a large container. Within the range of 300-410 mm in length.Rated Current (A) 1.25 Power Consumption (W) 125 Width of inlet (mm) 220 Shredding Size (mm) 6 (Straight cut) Maximum paper width for shredding A4 Material ABS・PP Power Input (V) AC100(50/60Hz) Mass (kg) About 1 Cable Length (m) About 1.5 Shredding Speed (50Hz/60Hz) (m/min) About 2.5 Main Unit Dimensions, Width W x Depth D x Height H (mm) About 314 × 133 × 260 Dust Box Capacity (L) About 7 Operating sound (dB) About 72 Rated Time (minutes) Approx. 2, (pause) Approx. 30 Color Black reverse feeding function Yes
- OHM ELECTRIC Silent tabletop shredderA compact desktop shredder with a handle that makes it easy to carry. With a 3 x 18 mm cross cut, personal information is perfectly guarded. Quiet design of 60dB, with LED in the dust box. With overheat automatic stop function. Up to 4 sheets of A5 size paper can be shredded, and up to 2 sheets o... Read MoreWidth of inlet (mm) 155 Rated Time (minutes) About 6, (pause) about 45 Cable Length (m) About 1.2 AC Adapter (Rated Input) DC24V/1.0A Shredding Size (mm) About 3 × 18 Maximum paper width for shredding A5 reverse feeding function Yes Power Input (V) Dedicated AC adapter (PS24-240-1000) Mass (kg) About 2 AC Adapter (Rated Output) AC100~240(50/60Hz)1.0A Material Body: ABS, dust box: AS Main Unit Dimensions, Width W x Depth D x Height H (mm) Approx. 235 x 133 x 175 Dust Box Capacity (L) About 2 Shredding Speed (50Hz/60Hz) (m/min) About 1.3 Power Consumption (W) 20 Rated Current (A) 1 Operating sound (dB) About 60
- OHM ELECTRIC Cross cut shredderUp to 5 sheets of A4 size copy paper Shredded A dust box with a capacity of 10 liters with a window that allows you to check the storage capacity Cross-cut shredded ... Shredded size approx. 5 x 37 mm With overheat automatic stop function (Safety function that automatically stops operation to pre... Read MoreRated Current (A) 1.7 Power Consumption (W) 165 Width of inlet (mm) 220 Shredding Size (mm) 5×37 Maximum paper width for shredding A4 Material ABS, PP, MBS, steel Power Input (V) AC100(50/60Hz) Power Cable (m) About 1.4 Dust Box Capacity (L) About 10 Shredding Speed (50Hz/60Hz) (m/min) About 2.4 Mass (kg) About 3.5 Outer Dimensions, Width W x Depth D x Height H (mm) About 304 × 148 × 350 Rated Time (minutes) Approx. 2 (pause time 40 minutes) Shredable material Paper Shred shape cross cutfrom S$76.99Min. 2 days
- Fellowes Deskside shredderAdvanced desk side model equipped with a higher-grade shredding ability Up to 18 documents can be inserted at one time. Documents with staples and clips can be inserted as they are. It also supports CD / DVD shredding. With casters that are convenient for moving.Warranty Period 1 year Mass (kg) 13 Maximum Sheets of Shredding 18 sheets Continuous Operating Time (minutes) 20 Width of inlet (mm) 230(A4) Dust Box Capacity (L) 25.5 Shredding Speed 30m / min Outer Dimensions, Width W x Depth D x Height H (mm) 380×280×575 Shredding Size (mm) 4×38 Maximum paper width for shredding A4 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence reverse feeding function Yes Shred shape cross cut
- OHM ELECTRIC Micro cut slim shredderThe stylish slim design matches any room. The operating noise is a quiet design of about 60 dB. The 3 x 9 mm micro cut prevents leakage of personal information. You can cut up to 5 sheets of A4 size paper at a time. With a garbage full detection function. With overheat automatic stop function tha... Read MoreWidth of inlet (mm) 220 Power Consumption (W) 290 Rated Current (A) 3 Shredding Size (mm) 3 x 9 (cross cut) Maximum paper width for shredding A4 Power Input (V) AC100(50/60Hz) Cable Length (m) About 1.2 Shredding Speed (50Hz/60Hz) (m/min) About 2.3 Mass (kg) About 4.65 Dust Box Capacity (L) About 5.8 Operating sound (dB) About 60 Rated Time (minutes) Approx. 3, (pause) Approx. 45 Main Unit Dimensions, Width W x Depth D x Height H (mm) Approx. 96 x 405 x 320 (excluding stand) Material Body: ABS, dust box: PP Color White reverse feeding function Yesfrom S$199.90Min. 5 days
- ESCO 335x145x175mm / 3.0L hand shredderA 3WAY type hand shredder that supports A4 copy paper, CD / DVD, and cards. Paper is cross-cut to make it finer, and CD / DVD and cards are divided firmly, so it is safe for personal information protection. No power supply is required, so you can easily use it anywhere.Mass (g) 1750 Dust Box Capacity (L) 3.2 Dimension (mm) 335×145×175 Maximum paper width for shredding A4 Esco Part No. EA763ZD-50A Power Supply Manualfrom S$49.99Min. 6 days
- OHM ELECTRIC Desktop slim shredderA cute shredder that can be placed on the desk Can cut up to 6 sheets of A6 copy paper (or 3 sheets of A4 size folded in half) The 3 x 9 mm micro cut prevents leakage of personal information. The dust box with easy-to-read contents has a capacity of 3.0 liters and is a drawer type. 4 types of col... Read MoreWidth of inlet (mm) 115 Rated Current (A) 2.3 Power Consumption (W) 220 Shredding Size (mm) 3×9 Maximum paper width for shredding A6 Power Input (V) AC100(50/60Hz) Power Cable (m) About 1.2 Shredding Speed (50Hz/60Hz) (m/min) About 2.5 Dust Box Capacity (L) About 3 Mass (kg) About 3.18 Operating sound (dB) About 63 Rated Time (minutes) Approx. 3 (45 minutes pause time) Material Body: ABS, dust box: PP Shred shape Micro cut Shredable material Paperfrom S$139.90Min. 5 days
- Sanwa Direct shredderThe shredded shape of the paper is 2 x 12 mm microcut. Up to 10 sheets of A4 copy paper can be shredded. Card shred OK It can be operated continuously for 6 minutes. Equipped with auto start / stop mode function. When paper is inserted into the slot, it is automatically shredded. It will stop aut... Read MoreContinuous Operating Time 6 minutes Dust Box Capacity (L) 16 Noise Level (dB) 58 Shredable material Copy paper, + card, + stapler Shredding Capacity 10 sheets Power Consumption (W) 480 Power Supply AC 100V Suitable Paper Size A4 copy paper Shred shape cross cut Width of inlet (mm) A4 size compatible + (up to 220) Shredding Size (mm) 2×12from S$329.90Min. 5 days
- IRIS OHYAMA Personal shredder[Cross cut] [Number of sheets that can be shredded at the same time 5 sheets] [Dust box capacity 8.7 L (for about 65 sheets of A4 paper)] [Stapler compatible] Its compact size makes it ideal for use in offices and telework. By adopting a cross cut of about 4 x 40 mm, it is possible to cut stapler... Read MorePower Input (V) 100 Rated Power Consumption (W) 120 Rated Time (minutes) 2 Cutting speed (m / min) 2.2 Width of inlet (mm) 220 Mass (kg) 3 Dimensions, Width W x Depth D x Height H (mm) 310×190×300 Rated Shreddable Sheets (50Hz/60Hz) 5 sheets of A4 copy paper Trusco Part No. 835-4106 Maximum paper width for shredding A4 Dust Box Capacity (L) About 8.7 Shredding Size (mm) Approximately 4 × 40 (cross cut) Act on Promoting Green Procurement Conformity reverse feeding function Yes
- IRIS OHYAMA Auto Feed Shredder AFS-150C-H[Cross cut] [150 sheets that can be automatically shredded] [Dust box capacity 234.4L (for about 60 sheets of A4 paper)] [Compatible with CDs, DVDs, cards, and staples] Simply set the paper and press the button to automatically shred it. You can shred about 150 sheets at a time, which saves time.... Read MoreRated Power Consumption (W) 145/175(50/60Hz) Continuous Operating Time (minutes) 15 Width of inlet (mm) 218 Standby power consumption (W) (50 / 60Hz) 3.0 or less Trusco Part No. 412-8788 Maximum paper width for shredding A4 Power Supply AC100V(50/60Hz) Shredding Speed (50Hz/60Hz) (m/min) About 1.6 / about 2.0 Mass (kg) About 14 Power Cable (m) About 2 Dimensions, Width W x Depth D x Height H (mm) About 435 x about 355 x about 520 Noise Level (dB) About 65 Shredable material CD / DVD, card, stapler Color Gray reverse feeding function Yes automatic feeding funciton Yes
- MonotaRO Shredder + 16 sheets cutting + cross cutUse time 30 minutes, convenient for continuous work. Cuts 16 sheets (A4 copy paper) at a time. You can shred CDs, DVDs, etc. from documents with staples. The shredding size is cross-cut (cut size 4 x 31). The dust box is a convenient front drawer type. With casters. For cutting materials in the o... Read MoreRated usage time (minutes) (Continuous use) 30/(Pause) 45 Shredding Size (mm) (Cross cut) 4×31 Mass (kg) 10 Dust Box Capacity (L) 18.9 Width of inlet (mm) 220 Main Unit Dimensions, Width W x Depth D x Height H (mm) 366×280×491 Rated current consumption (A) 4 Power Consumption (W) 400 Frequency (Hz) 50/60 Maximum paper width for shredding A4 Rated Voltage (V) AC100 Shredding Speed (50Hz/60Hz) (m/min) About 2 Noise Level (dB) About 58 Color Black Shredable material Paper, CD/DVD, card Caster Yes reverse feeding function Yes Shred shape cross cut
- Fellowes Oil for ShredderA shredder oil that keeps the machine in optimal condition. Regular maintenance will help prevent paper jams and reduce noise. Especially recommended for cross-cut shredders. By using it about once a week, you can prevent breakdowns and make the shredder last longer. Since it is a vegetable oil, ... Read MoreMain Component Soybean oil Dimensions (H x W x D) (mm) 203×89×38
- KOKUYO Shredder trash bag (static air suppression process)It suppresses static electricity charged during shredding and suppresses the scattering of shredded debris. The air bleeding process that allows air to escape through the minute holes in the trash bag makes it easy to attach to the trash can. It also prevents the spouting of shredded debris, whic... Read MoreNumber of Page 100 Material PE
- IRIS OHYAMA Silent shredder P10HCS[Cross cut] [Number of sheets that can be shredded at the same time 10 sheets] [Dust box capacity 17 L (for about 180 sheets of A4 paper)] [Compatible with CDs, DVDs, and cards] A large-capacity shredder ideal for use in the office. The maximum number of shredded sheets has been increased by 10! ... Read MoreRated usage time (minutes) 10 Maximum Sheets of Shredding 10 sheets of A4 copy paper Power Consumption, at 50/60Hz (W) 140/150 Dust Box Capacity (L) 17 Dimensions, Width W x Depth D x Height H (mm) 230×360×490 Shredding Capacity 8 sheets of A4 copy paper Mass (g) 9300 Maximum paper width for shredding A4 Shredding Speed (50Hz/60Hz) (m/min) About 2.0 / about 2.3 Shredding Size (mm) About 3.9 × 32 Act on Promoting Green Procurement Conformity Shredable material Media cut CD / DVD: 1 Color Navy reverse feeding function Yes Shred shape cross cut
- IRIS OHYAMA Auto feed shredder AFS150HC-H[Cross cut] [Automatic shredding possible number of 150 sheets] [Dust box capacity 5.7 L (for about 60 sheets of A4 paper)] [CD / DVD / card compatible] [Stapler compatible] Since it has an auto-feed function, you can simply set the paper and press the switch to automatically shred it. You can sh... Read MoreRated Power Consumption at 50/60Hz (W) 135/145 Dimensions, Width W x Depth D x Height H (mm) 435×355×710 Trusco Part No. 447-5933 Frequency (Hz) 50/60 Maximum paper width for shredding A4 Power Input (V) AC100 Standby power (W) About 0.3 Shredding Speed (50Hz/60Hz) (m/min) About 1.6 / about 2.0 Rated Time (minutes) About 15 Mass (kg) About 15.5 Cable Length (m) About 2 Width of inlet (mm) About 218 Shredable material CD / DVD, card, stapler Act on Promoting Green Procurement Conformity Color Gray automatic feeding funciton Yes reverse feeding function Yes
- IRIS OHYAMA Easy care sheet for shredderWhen shredded, the lubricating oil contained in the sheet spreads to the blade and prevents the blade from deteriorating. Since the rotation of the blade becomes smooth, it has the effect of reducing the friction noise of the shredded structure. You can easily clean your hands without getting the... Read MoreDimensions (Width W x Height H) (mm) 218×151 Reference Capacity Once a month
- IRIS OHYAMA Compact shredder P6HMCS[Micro cross cut] [Number of sheets that can be shredded at the same time] [Dust box capacity 10.8L (for about 150 sheets of A4 paper)] [CD / DVD / card compatible] You can make fine cuts to prevent information leakage. A quiet type that is easy to use even in the office. [Three safety devices] T... Read MoreDistance from Inlet to Blade (mm) (Paper) 20, (CD / DVD) 45 Width of inlet (mm) (Paper) 220, (CD / DVD) 123 Thickness of Inlet (mm) (Paper) 3, (CD / DVD) 2 Power Cable (m) 1.4 Shredding Speed (50Hz/60Hz) (m/min) 1.7 Dust Box Capacity (L) 10.8, (CD case) 0.9 Power Consumption, at 50/60Hz (W) 115/110 Dimensions, Width W x Depth D x Height H (mm) 178×383×400 Shredding Size (mm) 2×12 Continuous Operating Time (minutes) 5 Mass (kg) 6.1 Maximum paper width for shredding A4 Material ABS resin, steel, polypropylene Power Input (V) AC100(50/60Hz) Shredable material CD / DVD, card Sensor Type Light sensor type reverse feeding function Yes
- IRIS OHYAMA Shredder P6HC[Cross cut] [Number of sheets that can be shredded at the same time] [Dust box capacity 8.8L (for about 108 sheets of A4 paper)] [CD / DVD / card compatible] The best shredder for office use. The trash can is a clear box specification that makes it easy to see shreds, so you can easily check the ... Read MoreDistance from Inlet to Blade (mm) (Paper) 20, (CD / DVD) 67 Width of inlet (mm) (Paper) 220, (CD / DVD) 123 Thickness of Inlet (mm) (Paper) 3, (CD / DVD) 2 Power Cable (m) 1.4 Dimensions, Width W x Depth D x Height H (mm) 168×355×349 Power Consumption (W) 190(50/60Hz) Shredding Speed (50Hz/60Hz) (m/min) 2.2 Continuous Operating Time (minutes) 3 Mass (kg) 4.6 Shredding Size (mm) 4×27 Dust Box Capacity (L) 8.8, (CD case) 0.9 Maximum paper width for shredding A4 Material ABS resin, steel, polypropylene Power Input (V) AC100(50/60Hz) Shredable material CD / DVD, card Sensor Type Switch type reverse feeding function Yes
- IRIS OHYAMA Office Shredder OF23[Cross cut] [Number of sheets that can be shredded at the same time 23 sheets] [Dust box capacity 30 L (for about 700 sheets of A4 paper)] [Stapler compatible] An office shredder that is ideal for use in the office. Shred the paper into small pieces with a cross cut. The simple design allows you ... Read MoreStandby power (W) 1.0 Rated Time (minutes) 15 Mass (kg) 18 Shredding Speed 2.6m / min Rated Shreddable Sheets (50Hz/60Hz) 20 sheets Width of inlet (mm) 210 Maximum Sheets of Shredding 23 sheets Dimensions, Width W x Depth D x Height H (mm) 380×290×600 Cut size (mm) 4.0×34 Power Consumption, at 50/60Hz (W) 500/600 Trusco Part No. 835-9337 Maximum paper width for shredding A4 Material ABS resin, polypropylene, steel Power Supply AC100V(50/60Hz) Dust Box Capacity (L) About 30 Act on Promoting Green Procurement Conformity Color White / silver reverse feeding function Yes Shred shape cross cut
- IRIS OHYAMA Hand ShredderA hand shredder that can easily process postcards and direct mail. Frequently used A4 copy paper can also be folded vertically in half and shredded.Dimensions, Width W x Depth D x Height H (mm) 205×100×145 Shredding Size (mm) 3.5 (straight cut) Material ABS resin, AS resin, steel Width of inlet (mm) About 2.5 x about 123 Color Blue Maximum paper width for shredding For postcard size Shred shape Straight cut
- AURORA Micro Cut 3 Way Shredder2x12mm ultra micro cut with fine cut of about 52dB sound and extremely quiet model About 16L dust box, but with ultra micro cut about 330 sheets (A4 paper) can be shredded With child lock function to prevent children from malfunctioning With a roller, it is easy to move with a warning indicator l... Read MoreContinuous Operating Time (minutes) 10 Rated Voltage (V) 100 Dust Box Capacity (L) 16 Shredding Speed (50Hz/60Hz) (m/min) 2 Width of inlet (mm) 220 Shredding Size (mm) 2×12 Main Unit Dimensions, Length L x Width W x Height H (mm) 354×235×471 Maximum Sheets of Shredding 6(75gsm/A4) Mass (kg) 6.2 Maximum paper width for shredding A4 Operation Sound (dB) Approx. 52 (quiet sound) Shredable material CD / DVD, card Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Specification DIN 66399 Confidential Level P-5 Shred shape Micro cut reverse feeding function Yes
- IRIS OHYAMA Office shredder OF18J[Cross cut] [Number of sheets that can be shredded at the same time 18 sheets] [Dust box capacity 30 L (for about 540 sheets of A4 paper)] [CD / DVD / Cards / Stapler Compatible] For use in offices and telework. Auto-cleaning function: Automatically operates once every 5 times to remove dirt from... Read MorePower Input (V) 100(50/60Hz) Continuous Operating Time (minutes) 15 Mass (g) 17700 Shredding Capacity 18 Width of inlet (mm) 218 Dust Box Capacity (L) 30 Dimensions, Width W x Depth D x Height H (mm) 380×290×604 Shredding Size (mm) 4×41 Maximum paper width for shredding A4 Material ABS resin, polycarbonate Act on Promoting Green Procurement Conformity reverse feeding function Yes
- AKKO BRANDS JAPAN (GBC) Shredder maintenance sheetA completely new type of lubricant that allows you to easily and cleanly maintain the shredder blade without getting your hands dirty. * Available from models with a "rated number of shredded sheets" of 3 or more.Dimensions (Width W x Height H) (mm) 217×152 RoHS directive (corresponding to 10 substances) Correspondence
- IRIS OHYAMA Fine shredder PS5HMSD[Micro cross cut] [Number of sheets that can be shredded at the same time is 5] [Dust box capacity 10L (for about 160 sheets of A4 paper)] [CD / DVD / card compatible] It is a personal shredder that can be finely cut and media cut, is quiet and has a high design. A shredder that can micro-cut 5 s... Read MoreRated Power Consumption at 50/60Hz (W) 160 Dimensions, Width W x Depth D x Height H (mm) 180×380×408 Frequency (Hz) 50/60 Maximum paper width for shredding A4 Material ABS resin, PP resin, steel Power Input (V) AC100 Shredding Speed (50Hz/60Hz) (m/min) About 2.0 Width of inlet (mm) About 2.5 × 220 Rated Time (minutes) About 5 Mass (kg) About 7.5 Shredding Size (mm) Approximately 2 × 10 (fine cut) Shredable material CD / DVD, card Act on Promoting Green Procurement Conformity Shred shape Micro cut reverse feeding function Yes
- OHM ELECTRIC Cross cut shredderShredded size 4 x 40 mm cross-cut shredder A4 size, supports up to 5 sheets of copy paper Dust box capacity is 8 litersRated Current (A) 1.8 Power Consumption (W) 170 Rated Time (minutes) 2 minutes / pause time… 40 minutes Width of inlet (mm) 220 Shredding Width, Cross-cutting (mm) 4×40 Cable Length (m) : About 1.5 Maximum paper width for shredding A4 Power Input (V) AC100 50/60Hz Shredding Speed About 2.5m / min Dimensions, Width W x Height H x Depth D (mm) About 290 × 280 × 140 Mass (kg) About 3.0 Dust Box Capacity (L) About 8.0 reverse feeding function Yes
- IRIS OHYAMA Fine office shredder[Micro cross cut] [Number of sheets that can be shredded at the same time 12] [Dust box capacity 23L (for about 550 sheets of A4 paper)] [Stapler card compatible] A shredder with a diagonal insertion slot that is easy to insert. Up to 12 sheets can be shredded at a time with micro cross cut! Sinc... Read MoreMaximum Sheets of Shredding 12 sheets Power Consumption, at 50/60Hz (W) 290/315 Dimensions, Width W x Depth D x Height H (mm) 390×279×580 Maximum paper width for shredding A4 Continuous Operating Time (minutes) About 10 Mass (kg) About 13 Shredding Size (mm) About 2 × 12 Shredding Speed (50Hz/60Hz) (m/min) About 2.3 / about 2.5 Width of inlet (mm) About 226 Dust Box Capacity (L) Approx. 23 (Approx. 550 copy sheets) Act on Promoting Green Procurement Conformity reverse feeding function Yes
- Sanwa Direct shredderThe shredded shape of the paper is a 4 x 40 mm cross cut. You can shred up to 20 sheets of A4 copy paper, DVD or CD, and 1 credit card. It can be operated continuously for 60 minutes. Equipped with auto start / stop mode function. When paper is inserted into the slot, it is automatically shredded... Read MoreShredding Speed 2.2m/min Shredable material Copy paper, stapler, DVD, CD, card Noise Level (dB) 58 Power Consumption (W) 550 Power Supply AC100V 50/60Hz Shredding Size (mm) 4×40 Width of inlet (mm) Paper/220+DVD/CD/Card/124 Garbage bag size Recommended use of 45 liters or more Dust Box Capacity (L) 26.5 Suitable Paper Size A4 copy paper Shred shape cross cut Estimated Capacity of Shredded Dust (sheets) A4 copy paper/about 450 sheetsfrom S$489.90Min. 5 days
- IRIS OHYAMA Shredder P5HCS[Cross cut] [Number of sheets that can be shredded at the same time] [Dust box capacity 8.8L (for about 110 sheets of A4 paper)] [CD / DVD / card compatible] A shredder with a slanted insertion slot that is easy to use. Since it is a clear dust box, you can check the accumulated shreds from the s... Read MoreDistance from Inlet to Blade (mm) (Paper) 20, (CD / DVD) 67 Width of inlet (mm) (Paper) 220, (CD / DVD) 123 Thickness of Inlet (mm) (Paper) 3, (CD / DVD) 2 Power Cable (m) 1.4 Shredding Speed (50Hz/60Hz) (m/min) 1.8 Dimensions, Width W x Depth D x Height H (mm) 168×355×349 Mass (kg) 4.7 Shredding Size (mm) 4×27 Continuous Operating Time (minutes) 5 Dust Box Capacity (L) 8.8, (CD case) 0.9 Power Consumption (W) 90(50/60Hz) Maximum paper width for shredding A4 Material ABS resin, steel, polypropylene Power Input (V) AC100(50/60Hz) Shredable material CD / DVD, card Sensor Type Switch type reverse feeding function Yes Cutting shape cross cut
- Nakabayashi Shredder dedicated maintenance sheet A5 size 12 sheetsEasy maintenance ♪ You can use this product Shredder ・ Input width A5-A4 (218 × 151mm) ・ Shredable number of sheets 2 or more A5 size 12 sheets Shredder cutter part just by shredding A sheet that can be easily maintained. The oil contained in the sheet provides lubricity to the cutter surface, ... Read MoreNumber of Page 12 External Dimensions, Width W x Height H (mm) 218×151 Mass (g) About 10 RoHS directive (corresponding to 10 substances) Correspondence Material Paper, lubricating oil (liquid paraffin)
- Nakabayashi Personal shredder 702WSlim type that fits in the gap A4 7 pieces in a batch! Divide CD / DVD into 5! Easy because it is electric! The drawer type makes it easy to dispose of garbage!Rated Voltage (V) 100 Rated Power Consumption at 50/60Hz (W) 125 Rated shredding speed (50Hz / 60Hz) (m / min) 2 Main Unit Dimensions, Width W x Depth D x Height H (mm) 355×159×391 Shredding Size (mm) 4×30 Frequency (Hz) 50/60 Maximum paper width for shredding A4 Power Cable (m) About 1.5 Thickness of Inlet (mm) About 3.1 Distance from Inlet to Blade (mm) About 40 Mass of Main Unit (kg) About 6.1 Rated usage time (minutes) Approx. 3 (pause time 30 minutes) Operation Sound (dB) Approx. 67 (with no load) Shredable material CD / DVD, card Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Width of inlet (mm) Paper / 219, CD / Card / 121 Shred shape Paper / cross cut, CD / 5 split cut reverse feeding function Yes
- Meiko Shokai MS shredderLarge capacity cabinet type. 2 x 10 mm ultra-small shredded high security model. One-cut cloth. A cutting method that incorporates a one-cut cutter on one axis to form a pair and performs vertical and horizontal cutting at once. Shredded waste is shredded into chips in millimeters to increase the... Read MoreCapacity (L) (Scrap box) approx.34.1 Width of inlet (mm) 230 Rated Time (minutes) 30 Main Unit Dimensions, Width W x Depth D x Height H (mm) 430×302×640 Maximum paper width for shredding A4 Power Supply AC100V Estimated Capacity of Shredded Dust (sheets) About 1160 (A4PPC) Shredding Size (mm) About 2.0 × 10.0 Mass (kg) About 29.5 Power Consumption, at 50/60Hz (W) About 720/850 Rated Shreddable Sheets (50Hz/60Hz) Approx. 8 Act on Promoting Green Procurement Conformity Shred shape One cut cross reverse feeding function Yes
- IRIS OHYAMA Office shredder[Cross cut] [18 sheets that can be shredded at the same time] [Dust box capacity 51L (for about 600 sheets of A4 paper)] [CD / DVD / card / stapler compatible] [A3 compatible] Designed to shred 18 sheets (50Hz) / 15 sheets (60Hz) of A4 copy paper and 12 sheets (50Hz) / 10 sheets (60Hz) of A3 copy... Read MoreCut size (mm) 3.9 x 28 (cross cut) Power Consumption (W) 390(50Hz)・450(60Hz) Trusco Part No. 473-6885 Maximum paper width for shredding A3 Power Cable (m) About 2.0 Rated Time (minutes) About 30 Distance from Inlet to Blade (mm) About 70 Act on Promoting Green Procurement Conformity reverse feeding function Yes
- SANWA SUPPLY Antistatic sheet for shredderIt has an antistatic effect, and cut paper scraps and dust do not stick to the shredder's trash can, allowing for clean cleaning. A large-sized wet tissue type that is easy to wipe off. It is a great deal of 60 pieces.Dimension (mm) 140×200 Quantity (Sheets) 60 Material Spunlace 24g / m 2 Main Component Surfactant, siliconfrom S$6.29Min. 2 days
- IRIS OHYAMA Shredder P5HC[Cross cut] [Number of sheets that can be shredded at the same time 5 sheets] [Dust box capacity 5.7 L (for about 60 sheets of A4 paper)] It is the best shredder for each person to use in the office or at home. It is possible to shred 5 sheets of A4 size copy paper at the same time. The trash can... Read MoreShredding Capacity (A4 copy paper) 5 sheets Power Cable (m) 1.4 Power Consumption (W) 140(50/60Hz) Dimensions, Width W x Depth D x Height H (mm) 145×330×301 Thickness of Inlet (mm) 2.5 Shredding Speed (50Hz/60Hz) (m/min) 2.8 Width of inlet (mm) 220 Continuous Operating Time (minutes) 3 Distance from Inlet to Blade (mm) 31 Mass (kg) 4 Shredding Size (mm) 4×23 Dust Box Capacity (L) 5.7 Maximum paper width for shredding A4 Material ABS resin, steel, polypropylene Power Input (V) AC100(50/60Hz) Specification CD card Sensor Type Switch type reverse feeding function Yes Shred shape cross cut
- Sanwa Direct Blade sharpening & lubrication sheetSharpens the shredder blade to improve sharpness. Due to the effect of the lubricant, paper feeding can be performed smoothly. Unlike oil type products, the dust box does not get dirty.Ingredient Abrasive, lubricating oilfrom S$35.99Min. 5 days
Filter by categories