Hand Shredders
Other Related Pages
- IRIS OHYAMA Hand ShredderA 3WAY type hand shredder that supports A4 copy paper, CD / DVD, and cards. Paper is cross-cut to make it finer, and CD / DVD and cards are divided firmly, so it is safe for personal information protection. No power supply is required, so you can easily use it anywhere.Dust Box Capacity (L) 3.2 (A4 copy paper / about 12 sheets) Dimensions, Width W x Depth D x Height H (mm) 335×145×175 Maximum paper width for shredding A4 Material ABS resin, AS resin, steel Mass (kg) About 1.75 Color Blue/white Shredable material CD / DVD, card
- SANWA SUPPLY Hand ShredderA 3 x 22 mm cross-cut type shredder that is easy to use and has excellent security. The dust box is a drawer type, making it easy to take out shredded garbage. It doesn't get in the way on your desk, and it's manual, so you don't need batteries. Uses a large handle that is easy to shr... Read MoreShredding Capacity A4 paper / 2 sheets (64g / square meter) Capacity (L) About 3 (packets) Maximum paper width for shredding A4 Width of inlet (mm) 220 Shred shape 3 x 22mm cross cut Mass (kg) 1.9
- ESCO 335x145x175mm / 3.0L hand shredderA 3WAY type hand shredder that supports A4 copy paper, CD / DVD, and cards. Paper is cross-cut to make it finer, and CD / DVD and cards are divided firmly, so it is safe for personal information protection. No power supply is required, so you can easily use it anywhere.Mass (g) 1750 Dust Box Capacity (L) 3.2 Dimension (mm) 335×145×175 Maximum paper width for shredding A4 Esco Part No. EA763ZD-50A Power Supply Manualfrom S$49.99Min. 6 days
- IRIS OHYAMA Hand ShredderA hand shredder that can easily process postcards and direct mail. Frequently used A4 copy paper can also be folded vertically in half and shredded.Dimensions, Width W x Depth D x Height H (mm) 205×100×145 Shredding Size (mm) 3.5 (straight cut) Material ABS resin, AS resin, steel Width of inlet (mm) About 2.5 x about 123 Color Blue Maximum paper width for shredding For postcard size Shred shape Straight cut
- OHM ELECTRIC Cross handHand shredder that can be easily cut manually Paper shredder, CD cutter, card cutter Three functions Paper and dust box with sorter that can be processed separately for CD / card A6 copy paper, official postcards, A4 copy paper (folded in half) Corresponding shred size 3 x 20 mm cross-cut CD / DV... Read MoreMaximum Sheets of Shredding 1 sheet (paper, CD or card) Mass of Main Unit (kg) 1.2 Width of inlet (mm) 115 (paper) / 125 (CD / card) Body dimensions (width W x height H x depth D) (mm) 198×188×128 Material ABS resin (body, dust box, handle) Material (Blade) Steel
- Nakabayashi Handy shredderCompact and stylish! Easy to cut by grasping and turning Compact design that is not bulky even if it is placed upright or stored in a drawer. Since it is self-supporting, it can be placed on a desk or the like.Width of inlet (mm) 113 Mass (g) 165 Main Unit Dimensions, Width W x Depth D x Height H (mm) 183×50×28 Material Body / ABS resin, cutter / steel RoHS directive (corresponding to 10 substances) Correspondence Shredable material Paper and postcard Shred shape Straight cut (about 3.5mm width)from S$11.99Min. 2 days
- SANWA SUPPLY Hand shredderA small manual shredder that can be used easily. A 4mm straight cut type with high security that makes it difficult to see characters. It is a safety design that prevents fingers from entering the slot.Mass (kg) Approx. 410 g Width of inlet (mm) 123 Shred shape Straight cut Shredding Capacity 1 (A4 vertical fold) Shredding Size (mm) 4.0 (straight cut) Maximum paper width for shredding For postcard size Dust Box Capacity (L) About 1.5
- OHM ELECTRIC Cross handHand shredder that can be easily cut manually Large-capacity type Paper shredder, CD cutter, card cutter 3 functions Paper and dust box with sorter that can be processed separately for CD / card A4 copy paper (up to 2 sheets), official postcard (up to 2 sheets) Since the cross-cut head part with ... Read MoreMass of Main Unit (kg) 1.95 Width of inlet (mm) 220 (paper) / 125 (CD / DVD) / 90 (card) Body dimensions (width W x height H x depth D) (mm) 340 x 178 x 155 (including handle) Material ABS resin (body, dust box, handle) Material (Blade) Steelfrom S$38.99Min. 5 days
- Asmix Cross cut shredder with handleA powerful shredder that can shred up to 6 sheets. It is easier to dispose of garbage by attaching a handle to the conventional product and lifting it up. Stapler No. 11 needle is possible. 1 year warranty.Shredding Speed (50Hz/60Hz) (m/min) About 3.3 Power Input (V) AC100 Maximum Sheets of Shredding 6 sheets of A4 copy paper Shredding Capacity 5 sheets of A4 copy paper Shredable material Paper / stapler (up to 11) Paper Feeding Width (mm) 220 Mass (kg) About 3.1 Shredding Size (mm) 4×36 Rated usage time (minutes) 2 Outer Dimensions, Width W x Depth D x Height H (mm) 320×190×310 Cable Length (m) About 1.5from S$68.99Min. 5 days
- Asmix Hand micro cut shredderA4 micro cut that is difficult to restore. Easy drawer type dust box for dumping garbage. Office, office, telework environment, confidential documents in stores, shredding of personal informationMaximum Sheets of Shredding 2 sheets Rated Shreddable Sheets (50Hz/60Hz) 2 sheets Outer Dimensions, Width W x Depth D x Height H (mm) 298×140×178 Shredding Size (mm) 2×10 Maximum paper width for shredding A4 Mass (kg) About 2.1 Shred shape Micro cut
- Nakabayashi 3-way hand shredder 1013 roles per unit! You can cut all A4 paper, CDs, and cards! * Postcards (cardboard) cannot be shredded.Mass (kg) 1.8 Main Unit Dimensions, Width W x Depth D x Height H (mm) 293 (when using: 340) x 144 x 178 Width of inlet (mm) A4 / 213, CD / 125, Card / 57 Dust Box Capacity (L) About 3.3 Material Body / ABS, dust box / AS, other / steel RoHS directive (corresponding to 10 substances) Correspondence Color Green Shredable material Paper / CD / DVD / Cardfrom S$34.99Min. 6 days
- Save 3way + hand shredderUse a high-performance blade to cut it firmly. Easily cut to prevent leakage of familiar privacy information. A4 size compatible! Finely cut (2mm x 10mm) paper! Easy to cut plowtic cards into 5 divisions! Cut CDs and DVDs into 3 divisions! Drawer type makes it easy to put out dust! As a hand shre... Read MoreDimensions, Width W x Depth D x Height H (mm) 345×135×180 Maximum paper width for shredding A4 Material ABS resin / AS resin / steel Dust Box Capacity (L) About 3.5 Shredable material CD / DVD, card Color White Shred shape cross cutfrom S$59.99Min. 7 days
- Asmix Hand shredderComes with a head guide that makes it easy to insert paper. Office, office, telework environment, confidential documents in stores, shredding of personal informationMaximum paper width for shredding A4 Maximum Sheets of Shredding A4 vertical bi-fold 1 sheet Rated Shreddable Sheets (50Hz/60Hz) A4 vertical bi-fold 1 sheet Shred shape Straight Shredding Size (mm) Width 3.5from S$23.99Min. 4 days
- Asmix Hand Micro Cut Shredder A4Compact yet 2 x 10 mm finely chopped German DIN standard: Level 5 (high security). Up to 2 sheets of A4 copy paper can be shredded at the same time! The handle is long and easy to hold. A4 hand micro cut shredder that is difficult to restore.Main Unit Dimensions, Width W x Depth D x Height H (mm) 298×140×178 Maximum paper width for shredding A4 Mass (kg) About 2.1 Shred shape Micro cut Shredable material PaperDiscontinued
- OHM ELECTRIC Micro handA compact hand shredder that does not get in the way when placed on a desk. Not only paper but also CDs, DVDs and cards can be shredded. A micro cross-cut type with higher security. A pull-out dust box with a large handle that is easy to turn makes it easy to dispose of garbage.Material Body: ABS resin, dust box: AS resin Dust Box Capacity (L) 3.8 Mass (kg) 2.35 Width of inlet (mm) Paper: 220, CD / DVD: 122, Card: 87Discontinued
- OHM ELECTRIC Micro Cut Multi-hand Shredders (Wide)A compact hand shredder that does not get in the way when placed on a desk. Not only paper but also CDs, DVDs and cards can be shredded. A micro cross-cut type with higher security. Uses a large handle that is easy to turn. The pull-out dust box makes it easy to dispose of garbage.Dust Box Capacity (L) 3.8 Maximum paper width for shredding A4 Maximum Sheet Number to Cut A4 copy paper x 2, CD/DVD/card: 1 Mass (kg) About 2.35 Material Body: ABS resin, dust box: AS resin Width of inlet (mm) Paper: 220, CD / DVD: 122, Card: 87Discontinued
- Asmix Hand cross cut shredder all-in-one3 copy papers, CDs and cards can be cut. All-in-one hand shredder. With letter opener. 3in1 with letter opener! CDs / DVDs and cards will run out!Shredding Size (mm) Paper: 3x20, CD: 3 divisions Included Accessories Letter opener Maximum Sheet Number to Cut Three Shredable material Paper / CD / DVD / Card Paper Feeding Width (mm) 215(A4) Dimensions, Width W x Depth D x Height H (cm) 29.8×14.8×19.9Discontinued
- Asmix Hand shredderCompact, easy to hold by hand, light sharpness Diagonal paper feed slot for easy paper insertion Number of shredded sheets: A4 vertical double fold 1 sheet (1 official postcard) Shredded size: 3.5mm width (straight cut) Dust box capacity: Approximately 1.3? (Approximately 10 sheets of A4 copy paper)Paper Feeding Width (mm) 120 Main Unit Dimensions, Width W x Depth D x Height H (mm) 175×106×165 Shredding Size (mm) 3.5 Mass (g) 410 Material ABS、AS Maximum paper width for shredding For postcard size Color Green Dust Box Capacity (L) Paper: about 1.3 (about 10 sheets) Specification Security level: 2 Shred shape Straight cutDiscontinued
- Asmix Hand shredderStraight cut hand shredder that can cut up to postcard sizePaper Feeding Width (mm) 120 Main Unit Dimensions, Width W x Depth D x Height H (mm) 169×100×147 Shredding Size (mm) 3.5 Mass (g) 420 Material ABS、AS Color Blue Maximum paper width for shredding For postcard size Dust Box Capacity (L) Paper: about 1.5 (about 10 sheets) Specification Security level: 2 Shred shape Straight cutDiscontinued
- Nakabayashi 2 way hand shredder 201 / blue2-way hand shredder. Supports postcard (A6) size. Manual type. Paper and card processing is possible with one unit!Maximum paper width for shredding For postcard size Width of inlet (mm) A6 = 110, card = 90 Mass (kg) 1.3 Main Unit Dimensions, Width W x Depth D x Height H (mm) 205 (236) × 128 × 189 () is in useDiscontinued
- SANWA SUPPLY Hand shredderA multi-type that can shred paper, DVD / CD, and credit cards. It is a highly secure 2 x 10 mm micro-cut specification. * DVD / CD is a 3-split straight cut, and credit cards are a 5-split straight cut. The dust box is a drawer type, making it easy to take out trash that has been shredded from pa... Read MoreMass (kg) About 2.3 Shredable material CD / DVD, card Dimensions, Width W x Depth D x Height H (mm) 304×135×180 Dust Box Capacity (L) About 3.5Discontinued
- AKKO BRANDS JAPAN (GBC) Personal shredderIdea design pursuing usability. A light-use machine that works well both at home and in the office.Outer Dimensions, Width W x Depth D x Height H (mm) 345×213×530 Shredding Size (mm) 4 Shredding Speed (50Hz/60Hz) (m/min) 3.8/4.6 Capacity (L) 25 Power Consumption, at 50/60Hz (W) 140 Shredding Capacity 11 sheets / 10 sheets (50Hz / 60Hz) Mass (kg) 9 Rated Time 10 minutes drive 20 minutes pauseDiscontinued
- Asmix Hand micro cut shredder30% reduction in the force to turn the handle (compared to the manufacturer)Maximum Sheets of Shredding 2 sheets Shredding Size (mm) 2.0×12 Paper Feeding Width (mm) 210 Shred shape Micro cutDiscontinued
- Asmix Hand micro cut shredderDifficult to restore A4 hand micro cut shredder 2 x 10 micro shredder 2 sheets simultaneous shredderMaximum Sheets of Shredding 2 sheets Shredding Size (mm) 2.0×10 Paper Feeding Width (mm) 210 Dust Box Capacity (L) 3.3 (A4 copy paper / approx. 40 sheets) Maximum paper width for shredding A4 Shred shape Micro cutDiscontinued
- Nakabayashi 3WAY hand shredderA4 paper, CDs and cards can be cut. Since it is a high-performance blade, it can be cut by turning it lightly. With a handle that is convenient to carry.Mass (kg) 2.2 Main Unit Dimensions, Width W x Depth D x Height H (mm) 342×152×192 Dust Box Capacity (L) About 5.6 Width of inlet (mm) A4 / 220, CD / 123, Card / 86Discontinued
- CAINZ Mini hand shredderShredding Size (mm) 3 Material (Lid) ABS resin Material (Box) AS resin Width of inlet (mm) 123 Shred shape Straight cut Dimensions, Width W x Depth D x Height H (mm) 204 x 100 x 145 (including handle) Material (handle) ABS resinDiscontinued
- Nakabayashi 3 way hand shredderA manual shredder that is used by turning the handle. Since it is a cross cut, the documents are finely separated! You can also cut CDs and cards. Number of shredded sheets for A4 size 1 sheet of A4 copy paper, 1 sheet of CD / card Shredded dimensions Cross cut 3 x 20 An easy-to-use manual shredd... Read MoreWidth of inlet (mm) 119 Maximum paper width for shredding A4 Main Unit Dimensions, Width W x Depth D x Height H (mm) 183 (205) × 107 × 152 () is in use Material Body / ABS, dust box / AS, other / steel Shred shape Straight cut (about 3.5mm width) Dust Box Capacity (L) About 1.3 Mass (kg) 0.4Discontinued
- Nakabayashi Hand shredderCross-cut A4 paper and postcards into pieces. Privacy information can be easily shredded. Space-saving design The slim shape and monotone design fits into various style interiors. Easy to hold the main body with border The main body and the dust box are hard to slipWidth of inlet (mm) 218 Main Unit Dimensions, Width W x Depth D x Height H (mm) 286 (342: when used) 118 x 166 Maximum paper width for shredding A4 Mass (kg) About 1.5 Dust Box Capacity (L) About 2.7 Shredding Size (mm) About 3 × 20 Material Body / ABS, dust box / AS, other / steel Shred shape cross cutDiscontinued
- Nakabayashi Hand shredderIt is safer to cut than to hide the straight straight! It is an easy-to-use manual shredder for paper with a convenient trash can.Mass (kg) 0.4 Width of inlet (mm) 119 Main Unit Dimensions, Width W x Depth D x Height H (mm) 180 (205: when used) x 107 x 152 Dust Box Capacity (L) About 1.3 Shredding Size (mm) About 3.5 Material Body / ABS, dust box / AS, other / steel Shred shape Straight cutDiscontinued
- Asmix Hand cross cut shredder all-in-oneHand Cross Cut Shredder All-in-One If you have this one, you can cut the envelope with the attached letter opener and shred unnecessary documents immediately, which is very convenient. <Main features> A powerful hand shredder that supports A4 size and can cut 3 sheets of copy paper. You can... Read MoreShred shape cross cut Main Unit Dimensions, Width W x Depth D x Height H (mm) 298×148×199 Specification Security level: 4, media: 3 divisions Included Accessories Letter opener Shredding Size (mm) 3.0×20 Paper Feeding Width (mm) 215 Maximum Sheets of Shredding 3 sheets (A4 copy paper) Shredable material CD / DVD, card Maximum paper width for shredding A4 Shredding Capacity 3 sheets (A4 copy paper) Mass (kg) 2.3 Material ABS、ASDiscontinued
- OHM ELECTRIC Cross-cut multi-hand shredder "wide"It is equipped with three functions: a paper shredder, a CD / DVD cutter, and a card cutter. The dust box is divided into two parts, paper and others (card, CD / DVD), making it easy to dispose of and separate garbage. Since the head part can be removed with one hand, dust inside the dust box can... Read MoreMaximum paper width for shredding A4 Mass (kg) About 1.95 Color Blue Dust Box Capacity (L) Paper: 4.5, CD / DVD / card: 1Discontinued
- OHM ELECTRIC Cross-cut multi-hand shredderA 3in1 type hand shredder that can cut paper, cards, and CDs. Since it is a manual type, no power supply is required. Easy to use. Paper is cut by cross-cutting (cut pieces: 3 mm x 20 mm). Cards and CDs are cut in 3 parts. Paper and other trash are separated in the dust box, making it easy to dis... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 198 x 128 x 188 (excluding handle) Mass (kg) About 1.2 Dust Box Capacity (L) About 1.8 Color Blue Maximum paper width for shredding For postcard size Maximum shred number (50Hz / 60Hz) Paper, CD, card: any one Width of inlet (mm) Paper: 115, CD / card: 125Discontinued
- Nakabayashi 3 way hand shredder 302 / D blackCompatible with A4 size. Manual type. Supports 2 shreds. Drawer type dust box type that is easy to throw away. With a durable (iron shaft) handle that is easy to grip. Equipped with 3 functions in one unit, paper / paper, 2 x 18 mm ultra-small shredding with high security is possible. CD / DVD 3 ... Read MoreWidth of inlet (mm) A4 = 220, CD = 123, Card = 86 Maximum paper width for shredding A4 Mass (kg) About 2.7 Main Unit Dimensions, Width W x Depth D x Height H (mm) 297 (342) × 152 × 200 () is in useDiscontinued
- Nakabayashi Handy shredderCompatible with postcard size (A6 size), compact design that is not bulky even if it is placed upright manually or stored in a drawer. Since it is self-supporting, it can be placed on a desk or the like. A hand-cranked shredder that you can hold and use. It is a compact and stylish design that ca... Read MoreMass (kg) 165g Shred shape Straight cut (about 3.5mm width) Main Unit Dimensions, Width W x Depth D x Height H (mm) 183×50×28 Width of inlet (mm) 113 Material Body / ABS resin, cutter / steelDiscontinued