All Category

Shredder Consumables

View : Grid List
Filter

27 Item(s)

Set Ascending Direction
  1. Shredder maintenance sheet
    KOKUYO Shredder maintenance sheet
    A sheet in which the lubricating oil contained in the sheet spreads to the blade and keeps the shredding force. For blade care: Prevents blade deterioration and maintains smooth rotation. Easy-to-use paper type: The paper type is easy to clean just by shredding, so your hands will not get dirty. ... Read More
    External Dimensions, Width W x Height H (mm)  218×151  Material  Lubricating oil / paper 
    Rating:
    96%
    from S$19.99
    Min. 2 days
  2. Shredder Maintenance Oil
    SANWA SUPPLY Shredder Maintenance Oil
    A shredder maintenance oil that can be used with both electric and manual shredders. It can be used in all slots such as DVD / CD slots. Maintains the sharpness of the shredder and prevents paper jams. Reduces noise. Since it is a vegetable oil, it does not give off an unpleasant odor. * Do not u... Read More
    Capacity (mL)  120  Main Component  Soybean oil  Mass (g)  125  Outer Dimensions (mm)  Φ40×170 
    Rating:
    80%
    from S$9.99
    Min. 2 days
  3. Oil for Shredder
    Fellowes Oil for Shredder
    A shredder oil that keeps the machine in optimal condition. Regular maintenance will help prevent paper jams and reduce noise. Especially recommended for cross-cut shredders. By using it about once a week, you can prevent breakdowns and make the shredder last longer. Since it is a vegetable oil, ... Read More
    Main Component  Soybean oil  Dimensions (H x W x D) (mm)  203×89×38 
    Rating:
    91%
    from S$14.99
    Min. 2 days
  4. Shredder trash bag (static air suppression process)
    KOKUYO Shredder trash bag (static air suppression process)
    It suppresses static electricity charged during shredding and suppresses the scattering of shredded debris. The air bleeding process that allows air to escape through the minute holes in the trash bag makes it easy to attach to the trash can. It also prevents the spouting of shredded debris, whic... Read More
    Number of Page  100  Material  PE 
    Rating:
    85%
    from S$38.99
    Min. 2 days
  5. Easy care sheet for shredder
    IRIS OHYAMA Easy care sheet for shredder
    When shredded, the lubricating oil contained in the sheet spreads to the blade and prevents the blade from deteriorating. Since the rotation of the blade becomes smooth, it has the effect of reducing the friction noise of the shredded structure. You can easily clean your hands without getting the... Read More
    Dimensions (Width W x Height H) (mm)  218×151  Reference Capacity  Once a month 
    Rating:
    70%
    from S$14.99
    Min. 2 days
  6. Shredder maintenance sheet
    AKKO BRANDS JAPAN (GBC) Shredder maintenance sheet
    A completely new type of lubricant that allows you to easily and cleanly maintain the shredder blade without getting your hands dirty. * Available from models with a "rated number of shredded sheets" of 3 or more.
    Dimensions (Width W x Height H) (mm)  217×152  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  7. Shredder dedicated maintenance sheet A5 size 12 sheets
    Nakabayashi Shredder dedicated maintenance sheet A5 size 12 sheets
    Easy maintenance ♪ You can use this product Shredder ・ Input width A5-A4 (218 × 151mm) ・ Shredable number of sheets 2 or more A5 size 12 sheets Shredder cutter part just by shredding A sheet that can be easily maintained. The oil contained in the sheet provides lubricity to the cutter surface, ... Read More
    Number of Page  12  External Dimensions, Width W x Height H (mm)  218×151  Mass (g)  About 10  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Paper, lubricating oil (liquid paraffin) 
    Rating:
    60%
    from S$13.99
    Min. 2 days
  8. Antistatic sheet for shredder
    SANWA SUPPLY Antistatic sheet for shredder
    It has an antistatic effect, and cut paper scraps and dust do not stick to the shredder's trash can, allowing for clean cleaning. A large-sized wet tissue type that is easy to wipe off. It is a great deal of 60 pieces.
    Dimension (mm)  140×200  Quantity (Sheets)  60  Material  Spunlace 24g / m 2  Main Component  Surfactant, silicon 
    from S$6.29
    Min. 2 days
  9. Blade sharpening & lubrication sheet
    Sanwa Direct Blade sharpening & lubrication sheet
    Sharpens the shredder blade to improve sharpness. Due to the effect of the lubricant, paper feeding can be performed smoothly. Unlike oil type products, the dust box does not get dirty.
    Ingredient  Abrasive, lubricating oil 
    from S$35.99
    Min. 5 days
  10. Shredder chip bag
    Nakabayashi Shredder chip bag
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$88.99
    Min. 2 days
  11. Shredder garbage bag MS pack
    KOKUYO Shredder garbage bag MS pack
    A plastic bag for waste disposal developed for shredders. Since it is polyethylene, it is resistant to oil and water, so set it in the trash can and throw it away when it is full. No harmful gas is generated even if it is burned.
    Material  R-PE 
    from S$56.99
    Min. 2 days
  12. 350ml shredder oil
    ESCO 350ml shredder oil
    The main ingredient is vegetable oil, which does not give off an unpleasant odor. Keeps the machine in optimal condition. Helps prevent paper jams and reduce noise.
    Esco Part No.  EA763ZD-70 
    from S$21.99
    Min. 2 days
  13. Plastic bag for shredder  100 pieces
    KOKUYO Plastic bag for shredder 100 pieces
    A sturdy and thick bag exclusively for shredders. Made of low density polyethylene with a thickness of 0.04 mm, it has excellent elasticity and is resistant to friction and elongation. When you take it out, you can easily take it out with one touch.
    Dimensions, Width W x Depth D x Height H (mm)  290×90×485 
    from S$98.99
    Min. 2 days
  14. Plastic bag for shredder
    KOKUYO Plastic bag for shredder
    A sturdy and thick bag exclusively for shredders. Made of low-density polyethylene with a gusset with a thickness of 0.025 mm, it has excellent elasticity and is resistant to friction and elongation. When you take it out, you can easily take it out with one touch. Capacity: 25 to 30 liters 100 sh... Read More
    Width (mm)  60  Contents (L)  25~30  Height (mm)  60 
    from S$39.99
    Min. 2 days
  15. Shredder garbage bag 150L 50 pieces
    Fellowes Shredder garbage bag 150L 50 pieces
    from S$74.99
    Min. 4 days
  16. 1000x1000mm Trash Bags Antistatic for Shredder / 10 Sheets
    ESCO 1000x1000mm Trash Bags Antistatic for Shredder / 10 Sheets
    Quantity  10 sheets  Dimension (mm)  1000 x 1000 x 0.035 (thickness)  Material  Polyethylene 
    from S$17.99
    Min. 5 days
  17. 860x1000mm Shredder Bin Liners (Antistatic / 10 Sheets)
    ESCO 860x1000mm Shredder Bin Liners (Antistatic / 10 Sheets)
    Quantity  10 sheets  Dimension (mm)  860 x 1000 x 0.035 (thickness)  Material  Polyethylene 
    from S$15.99
    Min. 2 days
  18. 200L Shredder Bin Liners with Drawstring / 200 Sheets
    ESCO 200L Shredder Bin Liners with Drawstring / 200 Sheets
    Dimension (mm)  1000 x 850 x 0.03 (thickness)  Capacity (L)  200  Quantity  200 sheets  Material  Polyethylene 
    from S$279.90
    Min. 5 days
  19. Paper rack
    Nakabayashi Paper rack
    Optional for SX-408CR Ideal for mass processing of computer paper
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$299.90
    Min. 6 days
  20. Shredder filter
    DAHLE Shredder filter
    A clean tech filter that cuts fine dust. Clean Tech Shredder Filter
    Trusco Part No.  765-7056  Material  ABS resin  Mass (g)  50 
    from S$89.99
    Min. 32 days
  21. handle
    Sanwa Direct handle
    Handle of 400-PSD010
    Shred shape  Micro cut 
    from S$13.99
    Min. 5 days
  22. Easy chip cleaning unit
    Nakabayashi Easy chip cleaning unit
    Optional tip box for SX-406SR / SE Shredded tips that spill out are stored in the lower tray. Cleaning is an easy cleaning unit that simply pulls out the terrain and processes it.
    Capacity (L)  About 63  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Dedicated chip box 
    from S$349.90
    Min. 6 days
  23. Over top table
    Nakabayashi Over top table
    Options for SX-408CR
    Allowable Load (kg)  About 15  RoHS directive (corresponding to 10 substances)  Correspondence  Dimensions, Width W x Depth D x Height H (mm)  Shelf / 567 × 300 × 351 
    from S$199.90
    Min. 6 days
  24. Shredder maintenance sheet
    OHM ELECTRIC Shredder maintenance sheet
    Just put it in! Easy maintenance that does not stain your hands The lubricating oil enclosed in the sheet spreads to the cutter blade at the same time as shredding. Please use it when the shredder's shredding ability is reduced or abnormal noise is generated. As a guideline for maintenance, u... Read More
    Suitable for  (Input width) Compatible with A4 models  Dimension (mm)  218×151 
    Discontinued
  25. Shredder easy care sheet
    IRIS OHYAMA Shredder easy care sheet
    A maintenance sheet that maintains the performance of the shredder. When shredded, the lubricating oil in the sheet spreads to the blade and prevents the blade from deteriorating. Since the rotation of the blade becomes smooth, the friction noise of the shredded structure can be reduced. * Please... Read More
    Dimensions (Width W x Depth D) (mm)  215×152  Material  Paper, mineral oil 
    Rating:
    100%
    Discontinued
  26. Shredder garbage bag
    Crown Office Supplies Shredder garbage bag
    Capacity (L)  90  Thickness (mm)  0.035  Dimensions, Width x Length (mm)  900×1000 
    Discontinued
  27. Shredder easy care sheet
    IRIS OHYAMA Shredder easy care sheet
    A maintenance sheet that maintains the performance of the shredder. When shredded, the lubricating oil in the sheet spreads to the blade and prevents the blade from deteriorating. Since the rotation of the blade becomes smooth, the friction noise of the shredded structure can be reduced. * Please... Read More
    Width (mm)  152  Height (mm)  215  Trusco Part No.  413-1118  Mass (g)  Frequency of use  Use once a month as a guide 
    Discontinued
View : Grid List
Filter

27 Item(s)

Set Ascending Direction