Electric Shredders
Other Related Pages
- IRIS OHYAMA Office shredder[Micro cross cut] [Number of sheets that can be shredded at the same time 16] [Dust box capacity 23L (for about 400 sheets of A4 paper)] [CD / DVD / card compatible] [Stapler compatible] The best shredder for office use. Measures from the problem of paper jam! It is easier to use. An office shred... Read MorePower Cable (m) 1.4 Continuous Operating Time (minutes) 10 Power Input (V) 100(50/60Hz) Mass (kg) 13 Width of inlet (mm) 218 Dust Box Capacity (L) 23 (400 sheets of A4 copy paper) Shredding Speed (50Hz/60Hz) (m/min) 3.0/3.5 Dimensions, Width W x Depth D x Height H (mm) 365×260×656 Shredding Size (mm) 4×34 Maximum paper width for shredding A4 Material ABS resin, polycarbonate Act on Promoting Green Procurement Conformity reverse feeding function Yes
- OHM ELECTRIC Straight cut shredderCompatible with A4 size. Shred up to 6 sheets of copy paper. Straight cut with a shred size of 6 mm. With a slide bar, it is possible to work in a large container. Within the range of 300-410 mm in length.Rated Current (A) 1.25 Power Consumption (W) 125 Width of inlet (mm) 220 Shredding Size (mm) 6 (Straight cut) Maximum paper width for shredding A4 Material ABS・PP Power Input (V) AC100(50/60Hz) Mass (kg) About 1 Cable Length (m) About 1.5 Shredding Speed (50Hz/60Hz) (m/min) About 2.5 Main Unit Dimensions, Width W x Depth D x Height H (mm) About 314 × 133 × 260 Dust Box Capacity (L) About 7 Operating sound (dB) About 72 Rated Time (minutes) Approx. 2, (pause) Approx. 30 Color Black reverse feeding function Yes
- OHM ELECTRIC Cross cut shredderUp to 5 sheets of A4 size copy paper Shredded A dust box with a capacity of 10 liters with a window that allows you to check the storage capacity Cross-cut shredded ... Shredded size approx. 5 x 37 mm With overheat automatic stop function (Safety function that automatically stops operation to pre... Read MoreRated Current (A) 1.7 Power Consumption (W) 165 Width of inlet (mm) 220 Shredding Size (mm) 5×37 Maximum paper width for shredding A4 Material ABS, PP, MBS, steel Power Input (V) AC100(50/60Hz) Power Cable (m) About 1.4 Dust Box Capacity (L) About 10 Shredding Speed (50Hz/60Hz) (m/min) About 2.4 Mass (kg) About 3.5 Outer Dimensions, Width W x Depth D x Height H (mm) About 304 × 148 × 350 Rated Time (minutes) Approx. 2 (pause time 40 minutes) Shredable material Paper Shred shape cross cutfrom S$76.99Min. 2 days
- Sanwa Direct shredderThe shredded shape of the paper is 2 x 12 mm microcut. Up to 10 sheets of A4 copy paper can be shredded. Card shred OK It can be operated continuously for 6 minutes. Equipped with auto start / stop mode function. When paper is inserted into the slot, it is automatically shredded. It will stop aut... Read MoreContinuous Operating Time 6 minutes Dust Box Capacity (L) 16 Noise Level (dB) 58 Shredable material Copy paper, + card, + stapler Shredding Capacity 10 sheets Power Consumption (W) 480 Power Supply AC 100V Suitable Paper Size A4 copy paper Shred shape cross cut Width of inlet (mm) A4 size compatible + (up to 220) Shredding Size (mm) 2×12from S$329.90Min. 5 days
- IRIS OHYAMA Auto Feed Shredder AFS-150C-H[Cross cut] [150 sheets that can be automatically shredded] [Dust box capacity 234.4L (for about 60 sheets of A4 paper)] [Compatible with CDs, DVDs, cards, and staples] Simply set the paper and press the button to automatically shred it. You can shred about 150 sheets at a time, which saves time.... Read MoreRated Power Consumption (W) 145/175(50/60Hz) Continuous Operating Time (minutes) 15 Width of inlet (mm) 218 Standby power consumption (W) (50 / 60Hz) 3.0 or less Trusco Part No. 412-8788 Maximum paper width for shredding A4 Power Supply AC100V(50/60Hz) Shredding Speed (50Hz/60Hz) (m/min) About 1.6 / about 2.0 Mass (kg) About 14 Power Cable (m) About 2 Dimensions, Width W x Depth D x Height H (mm) About 435 x about 355 x about 520 Noise Level (dB) About 65 Shredable material CD / DVD, card, stapler Color Gray reverse feeding function Yes automatic feeding funciton Yes
- MonotaRO Shredder + 16 sheets cutting + cross cutUse time 30 minutes, convenient for continuous work. Cuts 16 sheets (A4 copy paper) at a time. You can shred CDs, DVDs, etc. from documents with staples. The shredding size is cross-cut (cut size 4 x 31). The dust box is a convenient front drawer type. With casters. For cutting materials in the o... Read MoreRated usage time (minutes) (Continuous use) 30/(Pause) 45 Shredding Size (mm) (Cross cut) 4×31 Mass (kg) 10 Dust Box Capacity (L) 18.9 Width of inlet (mm) 220 Main Unit Dimensions, Width W x Depth D x Height H (mm) 366×280×491 Rated current consumption (A) 4 Power Consumption (W) 400 Frequency (Hz) 50/60 Maximum paper width for shredding A4 Rated Voltage (V) AC100 Shredding Speed (50Hz/60Hz) (m/min) About 2 Noise Level (dB) About 58 Color Black Shredable material Paper, CD/DVD, card Caster Yes reverse feeding function Yes Shred shape cross cut
- IRIS OHYAMA Silent shredder P10HCS[Cross cut] [Number of sheets that can be shredded at the same time 10 sheets] [Dust box capacity 17 L (for about 180 sheets of A4 paper)] [Compatible with CDs, DVDs, and cards] A large-capacity shredder ideal for use in the office. The maximum number of shredded sheets has been increased by 10! ... Read MoreRated usage time (minutes) 10 Maximum Sheets of Shredding 10 sheets of A4 copy paper Power Consumption, at 50/60Hz (W) 140/150 Dust Box Capacity (L) 17 Dimensions, Width W x Depth D x Height H (mm) 230×360×490 Shredding Capacity 8 sheets of A4 copy paper Mass (g) 9300 Maximum paper width for shredding A4 Shredding Speed (50Hz/60Hz) (m/min) About 2.0 / about 2.3 Shredding Size (mm) About 3.9 × 32 Act on Promoting Green Procurement Conformity Shredable material Media cut CD / DVD: 1 Color Navy reverse feeding function Yes Shred shape cross cut
- IRIS OHYAMA Auto feed shredder AFS150HC-H[Cross cut] [Automatic shredding possible number of 150 sheets] [Dust box capacity 5.7 L (for about 60 sheets of A4 paper)] [CD / DVD / card compatible] [Stapler compatible] Since it has an auto-feed function, you can simply set the paper and press the switch to automatically shred it. You can sh... Read MoreRated Power Consumption at 50/60Hz (W) 135/145 Dimensions, Width W x Depth D x Height H (mm) 435×355×710 Trusco Part No. 447-5933 Frequency (Hz) 50/60 Maximum paper width for shredding A4 Power Input (V) AC100 Standby power (W) About 0.3 Shredding Speed (50Hz/60Hz) (m/min) About 1.6 / about 2.0 Rated Time (minutes) About 15 Mass (kg) About 15.5 Cable Length (m) About 2 Width of inlet (mm) About 218 Shredable material CD / DVD, card, stapler Act on Promoting Green Procurement Conformity Color Gray automatic feeding funciton Yes reverse feeding function Yes
- IRIS OHYAMA Compact shredder P6HMCS[Micro cross cut] [Number of sheets that can be shredded at the same time] [Dust box capacity 10.8L (for about 150 sheets of A4 paper)] [CD / DVD / card compatible] You can make fine cuts to prevent information leakage. A quiet type that is easy to use even in the office. [Three safety devices] T... Read MoreDistance from Inlet to Blade (mm) (Paper) 20, (CD / DVD) 45 Width of inlet (mm) (Paper) 220, (CD / DVD) 123 Thickness of Inlet (mm) (Paper) 3, (CD / DVD) 2 Power Cable (m) 1.4 Shredding Speed (50Hz/60Hz) (m/min) 1.7 Dust Box Capacity (L) 10.8, (CD case) 0.9 Power Consumption, at 50/60Hz (W) 115/110 Dimensions, Width W x Depth D x Height H (mm) 178×383×400 Shredding Size (mm) 2×12 Continuous Operating Time (minutes) 5 Mass (kg) 6.1 Maximum paper width for shredding A4 Material ABS resin, steel, polypropylene Power Input (V) AC100(50/60Hz) Shredable material CD / DVD, card Sensor Type Light sensor type reverse feeding function Yes
- IRIS OHYAMA Office Shredder OF23[Cross cut] [Number of sheets that can be shredded at the same time 23 sheets] [Dust box capacity 30 L (for about 700 sheets of A4 paper)] [Stapler compatible] An office shredder that is ideal for use in the office. Shred the paper into small pieces with a cross cut. The simple design allows you ... Read MoreStandby power (W) 1.0 Rated Time (minutes) 15 Mass (kg) 18 Shredding Speed 2.6m / min Rated Shreddable Sheets (50Hz/60Hz) 20 sheets Width of inlet (mm) 210 Maximum Sheets of Shredding 23 sheets Dimensions, Width W x Depth D x Height H (mm) 380×290×600 Cut size (mm) 4.0×34 Power Consumption, at 50/60Hz (W) 500/600 Trusco Part No. 835-9337 Maximum paper width for shredding A4 Material ABS resin, polypropylene, steel Power Supply AC100V(50/60Hz) Dust Box Capacity (L) About 30 Act on Promoting Green Procurement Conformity Color White / silver reverse feeding function Yes Shred shape cross cut
- AURORA Micro Cut 3 Way Shredder2x12mm ultra micro cut with fine cut of about 52dB sound and extremely quiet model About 16L dust box, but with ultra micro cut about 330 sheets (A4 paper) can be shredded With child lock function to prevent children from malfunctioning With a roller, it is easy to move with a warning indicator l... Read MoreContinuous Operating Time (minutes) 10 Rated Voltage (V) 100 Dust Box Capacity (L) 16 Shredding Speed (50Hz/60Hz) (m/min) 2 Width of inlet (mm) 220 Shredding Size (mm) 2×12 Main Unit Dimensions, Length L x Width W x Height H (mm) 354×235×471 Maximum Sheets of Shredding 6(75gsm/A4) Mass (kg) 6.2 Maximum paper width for shredding A4 Operation Sound (dB) Approx. 52 (quiet sound) Shredable material CD / DVD, card Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Specification DIN 66399 Confidential Level P-5 Shred shape Micro cut reverse feeding function Yes
- IRIS OHYAMA Office shredder OF18J[Cross cut] [Number of sheets that can be shredded at the same time 18 sheets] [Dust box capacity 30 L (for about 540 sheets of A4 paper)] [CD / DVD / Cards / Stapler Compatible] For use in offices and telework. Auto-cleaning function: Automatically operates once every 5 times to remove dirt from... Read MorePower Input (V) 100(50/60Hz) Continuous Operating Time (minutes) 15 Mass (g) 17700 Shredding Capacity 18 Width of inlet (mm) 218 Dust Box Capacity (L) 30 Dimensions, Width W x Depth D x Height H (mm) 380×290×604 Shredding Size (mm) 4×41 Maximum paper width for shredding A4 Material ABS resin, polycarbonate Act on Promoting Green Procurement Conformity reverse feeding function Yes
- IRIS OHYAMA Fine office shredder[Micro cross cut] [Number of sheets that can be shredded at the same time 12] [Dust box capacity 23L (for about 550 sheets of A4 paper)] [Stapler card compatible] A shredder with a diagonal insertion slot that is easy to insert. Up to 12 sheets can be shredded at a time with micro cross cut! Sinc... Read MoreMaximum Sheets of Shredding 12 sheets Power Consumption, at 50/60Hz (W) 290/315 Dimensions, Width W x Depth D x Height H (mm) 390×279×580 Maximum paper width for shredding A4 Continuous Operating Time (minutes) About 10 Mass (kg) About 13 Shredding Size (mm) About 2 × 12 Shredding Speed (50Hz/60Hz) (m/min) About 2.3 / about 2.5 Width of inlet (mm) About 226 Dust Box Capacity (L) Approx. 23 (Approx. 550 copy sheets) Act on Promoting Green Procurement Conformity reverse feeding function Yes
- Sanwa Direct shredderThe shredded shape of the paper is a 4 x 40 mm cross cut. You can shred up to 20 sheets of A4 copy paper, DVD or CD, and 1 credit card. It can be operated continuously for 60 minutes. Equipped with auto start / stop mode function. When paper is inserted into the slot, it is automatically shredded... Read MoreShredding Speed 2.2m/min Shredable material Copy paper, stapler, DVD, CD, card Noise Level (dB) 58 Power Consumption (W) 550 Power Supply AC100V 50/60Hz Shredding Size (mm) 4×40 Width of inlet (mm) Paper/220+DVD/CD/Card/124 Garbage bag size Recommended use of 45 liters or more Dust Box Capacity (L) 26.5 Suitable Paper Size A4 copy paper Shred shape cross cut Estimated Capacity of Shredded Dust (sheets) A4 copy paper/about 450 sheetsfrom S$489.90Min. 5 days
- Meiko Shokai MS shredderLarge capacity cabinet type. 2 x 10 mm ultra-small shredded high security model. One-cut cloth. A cutting method that incorporates a one-cut cutter on one axis to form a pair and performs vertical and horizontal cutting at once. Shredded waste is shredded into chips in millimeters to increase the... Read MoreCapacity (L) (Scrap box) approx.34.1 Width of inlet (mm) 230 Rated Time (minutes) 30 Main Unit Dimensions, Width W x Depth D x Height H (mm) 430×302×640 Maximum paper width for shredding A4 Power Supply AC100V Estimated Capacity of Shredded Dust (sheets) About 1160 (A4PPC) Shredding Size (mm) About 2.0 × 10.0 Mass (kg) About 29.5 Power Consumption, at 50/60Hz (W) About 720/850 Rated Shreddable Sheets (50Hz/60Hz) Approx. 8 Act on Promoting Green Procurement Conformity Shred shape One cut cross reverse feeding function Yes
- IRIS OHYAMA Office shredder[Cross cut] [18 sheets that can be shredded at the same time] [Dust box capacity 51L (for about 600 sheets of A4 paper)] [CD / DVD / card / stapler compatible] [A3 compatible] Designed to shred 18 sheets (50Hz) / 15 sheets (60Hz) of A4 copy paper and 12 sheets (50Hz) / 10 sheets (60Hz) of A3 copy... Read MoreCut size (mm) 3.9 x 28 (cross cut) Power Consumption (W) 390(50Hz)・450(60Hz) Trusco Part No. 473-6885 Maximum paper width for shredding A3 Power Cable (m) About 2.0 Rated Time (minutes) About 30 Distance from Inlet to Blade (mm) About 70 Act on Promoting Green Procurement Conformity reverse feeding function Yes
- Sanwa Direct shredderThe shredded shape of the paper is a straight cut of 6 mm. It can also be reused as a cushioning material. You can shred up to 6 sheets of A4 copy paper and 1 credit card. Equipped with auto start / stop mode function. When paper is inserted into the slot, it is automatically shredded. It will st... Read MorePower Cable (m) 1.6 Dust Box Capacity (L) 10 Power Consumption (W) 120 Width of inlet (mm) 220 Shredding Speed 3m/min Shredding Size (mm) 6 Shredding Capacity 6 credit cards (up to 1) Noise Level (dB) 70 Suitable Paper Size A4 copy paper Power Supply AC100V 50/60Hz Shredable material Copy paper, card Shred shape Straight cutfrom S$67.99Min. 5 days
- Sanwa Direct shredderA paper and CD shredder that can shred 10 sheets of A4 paper into 4 x 43 mm. You can push in the handle part to compress the shredded debris, and your hands will not get dirty during the debris break-in. If you lock the handle part, you can use it when you carry it. The shredded shape of the pape... Read MoreShred shape cross cut Noise Level (dB) 70 (no load/about 72) Shredding Size (mm) 4×43 Suitable Paper Size A4 copy paper Width of inlet (mm) 220 Shredding Speed 2m / min Shredable material Copy paper, + card Power Consumption (W) 200 Dust Box Capacity (L) 21 Power Supply AC100V 50/60Hzfrom S$139.90Min. 5 days
- Fellowes Professional shredder 310MCBoth security and work efficiency are achieved by adopting a 2 x 12 mm microcut and an air-cooled motor.Mass (kg) 15.5 Shredding Speed 2.0m Width of inlet (mm) 220 Dust Box Capacity (L) 30 Continuous Operating Time (minutes) 30 Outer Dimensions, Width W x Depth D x Height H (mm) 415×325×630 Garbage bag size 45L Power Consumption (W) 650 Maximum paper width for shredding A4 Act on Promoting Green Procurement Conformity Shredding Capacity Maximum: 15 sheets, rating: 12 sheets Shredding Size (mm) Micro cut 2 × 12 Shredable material Stapler / Card / CD / DVD reverse feeding function Yes
- Sanwa Direct ShredderIt does not get in the way under or beside the desk, making it ideal for home and SOHO use. The shredded shape is a 4 x 33 mm cross cut. Shreds the medium containing personal information to prevent information leakage from the trash can. You can shred up to 6 sheets of A4 paper at the same time. ... Read MoreDust Box Capacity (L) 10 Power Consumption (W) 190 Width of inlet (mm) 220 Shredding Speed 2m / min Shredding Size (mm) 4×33 Noise Level (dB) 70 Suitable Paper Size A4 copy paper Estimated Capacity of Shredded Dust (sheets) A4 copy paper / about 90 sheets Power Supply AC100V 50/60Hz Shredable material Copy paper, stapler, card Shred shape cross cutfrom S$78.99Min. 5 days
- Sanwa Direct shredderThe shredded shape of the paper is a 4 x 25 mm cross cut. You can shred up to 12 sheets of A4 copy paper, DVD or CD, and 1 credit card. It can be used continuously for 20 minutes. Equipped with auto start / stop mode function. When paper is inserted into the slot, it is automatically shredded. It... Read MoreShred shape cross cut Shredding Speed 2m / min Power Consumption (W) 400 Width of inlet (mm) Paper/220+DVD/CD/Card/124 Power Supply AC100V 50/60Hz Garbage bag size Recommended use of 45 liters or more Shredding Size (mm) 4×30 Suitable Paper Size A4 copy paper Shredable material Copy paper, stapler, DVD, CD, card Noise Level (dB) 58 Dust Box Capacity (L) 19 Estimated Capacity of Shredded Dust (sheets) A4 copy paper/about 320 sheetsfrom S$359.90Min. 5 days
- AKKO BRANDS JAPAN (GBC) Shred Master II Micro 20MImportant confidential documents such as customer information are also shredded to 2 x 12 mm. A compact type of micro cross cut with improved security.Continuous Operating Time (minutes) 10 Mass (kg) 12 Shredding Speed (50Hz/60Hz) (m/min) 2.0/2.3 Dust Box Capacity (L) 20 (approx. 370 sheets of A4 copy paper) Power Consumption, at 50/60Hz (W) 270 Dimensions, Width W x Depth D x Height H (mm) 350×255×560 Rated Shreddable Sheets (50Hz/60Hz) 8 sheets of A4 copy paper Maximum shred number (50Hz / 60Hz) 9 sheets of A4 copy paper Maximum paper width for shredding A4 (up to 220mm) Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Shredable material Paper, media (CD / DVD / CARD) reverse feeding function Yesfrom S$499.90Min. 2 days
- OHM ELECTRIC Cross cut shredder4 x 33 mm cross-cut shred 10 sheets of A4 size copy paper Shredded continuous use 5 minutes Overheat automatic stop function Large capacity dust box 19 liters with castersRated Current (A) 2.3 Width of inlet (mm) 220 Power Consumption (W) 220 Shredding Size (mm) 4×33 Maximum paper width for shredding A4 Power Input (V) AC100(50/60Hz) Power Cable (m) About 1.2 Shredding Speed (50Hz/60Hz) (m/min) About 1.6 Dust Box Capacity (L) About 19 Outer Dimensions, Width W x Depth D x Height H (mm) About 350 × 240 × 465 Mass (kg) About 6.87 Operating sound (dB) About 65 Rated Time (minutes) Approx. 5 (45 minutes pause time) Material Body: ABS, dust box: PP Shredable material Paper Shred shape cross cutfrom S$179.90Min. 2 days
- KOKUYO Multi-shredderSafely and easily shreds paper, CDs, FDs, MOs, and credit cards to prevent leakage of important data. Paper (A4 copy paper) can be shredded into 15 sheets at the same time. (CD, FD, MO, credit cards are one by one) * Media cut is straight type. The trash can has a tray for media, making it easy t... Read MoreWarranty Period 1 year Maximum paper width for shredding A4 Suitable for KPS-PFS60 Specification Uses lead-free solder reverse feeding function Yesfrom S$329.90Min. 5 days
- Sanwa Direct shredderIt does not get in the way under or beside the desk, making it ideal for home and SOHO use. The shredded shape is a 4 x 40 mm cross cut. Shreds the medium containing personal information to prevent information leakage from the trash can. You can shred up to 6 sheets of A4 paper at the same time. ... Read MoreShredding Size (mm) 5×40 Estimated Capacity of Shredded Dust (sheets) A4 copy paper/about 140 sheets Dust Box Capacity (L) 14 Shredding Speed 2m / min Shredable material Copy paper, stapler, card Width of inlet (mm) 220 Power Supply AC100V 50/60Hz Shred shape cross cut Noise Level (dB) 70 Power Consumption (W) 280 Suitable Paper Size A4 copy paper
- Sanwa Direct shredderIt is an electric shredder that is most suitable for my number system measures. The shredded shape is a 2 x 14 mm micro cross cut, which can firmly guard personal information and valuable information. Since the height is the same as the print character size "8pt" of Excel or Word, you c... Read MoreNoise Level (dB) 55 Power Supply AC100V 50/60Hz Shredable material Copy paper, +DVD, +CD, +card, + stapler Shredding Size (mm) 2×14 Shredding Speed 2m / min Estimated Capacity of Shredded Dust (sheets) A4 copy paper/about 450 sheets Suitable Paper Size A4 copy paper Power Consumption (W) 320 Width of inlet (mm) 220 Dust Box Capacity (L) 30 Shred shape Micro cut (DVD, CD, card/straight cut)from S$499.90Min. 5 days
- Sanwa Direct shredderSimply put the document to be shredded in the tray and it will be shredded automatically. You can insert 80 documents at a time. A large amount of documents can be processed by entrusting you, which contributes to improving the efficiency of the office. You can shred up to 6 pieces by hand. The s... Read MoreDust Box Capacity (L) 23 Shredding Capacity 80 sheets (6 sheets by hand) Shred shape Micro cut Power Supply AC100V 50/60Hz Width of inlet (mm) 220 (A4 paper) + 123 (DVD, CD, Blu-ray) Shredding Size (mm) 2×12from S$479.90Min. 5 days
- Sanwa Direct shredderA multi-type that can shred DVDs, CDs, papers, and credit cards. It is a highly secure 2 x 10 mm micro-cut specification. The dust box is a drawer type, making it easy to remove shredded paper, DVDs, CDs, and credit cards. Uses a large handle that is easy to shred.Shredding Size (mm) 2×10 Dust Box Capacity (L) 3.5 Suitable Paper Size A4 copy paper Width of inlet (mm) A4 paper/218+DVD/CD/120 credit card/87 Shredable material Copy paper, DVD, CD, card
- IRIS OHYAMA Auto Feed Shredder High Type + Micro Cut[Micro cross cut] [Number of sheets that can be automatically shredded 160 sheets] [Dust box capacity 39 L (for about 960 sheets of A4 paper)] Since it has an auto feed function, it can be shredded automatically just by opening the lid and setting the paper. Reduces the time it takes to process d... Read MoreRated Time (minutes) 10 (manual feed) / 20 (auto shred) Rated Power Consumption (W) 145/150(50/60) Mass (g) 16000 Power Cable (m) 2 Standby power (W) 2.0 or less Width of inlet (mm) 218 (Paper slot) Dust Box Capacity (L) 36 Dimensions, Width W x Depth D x Height H (mm) 430×352×710 Power Input (V) AC100(50/60Hz) Shredding Size (mm) Micro cross cut 2 × 10mm / sheet Color Whitefrom S$1,199.00Min. 2 days
- Sanwa Direct shredderThe shredded shape of the paper is 2 x 15m microcut. You can shred up to 12 sheets of A4 copy paper and 1 credit card. It can be operated continuously for 10 minutes. Equipped with auto start / stop mode function. When paper is inserted into the slot, it is automatically shredded. It will stop au... Read MoreShredable material Copy paper, + card, + stapler Dust Box Capacity (L) 40 Suitable Paper Size A4 copy paper Noise Level (dB) 55 Width of inlet (mm) 230 Power Supply AC100V 50/60Hz Shredding Speed 2.5m/min (60Hz/about 3m) Power Cable (m) 1.5 Shredding Size (mm) 2×15 Estimated Capacity of Shredded Dust (sheets) A4 copy paper/about 980 sheets Shred shape Micro cut Power Consumption (W) 700from S$749.90Min. 5 days
- Sanwa Direct shredderThe shredded shape is a 2 x 12 mm micro cross cut, which can firmly guard personal information and valuable information. Since the height is the same as the print character size "8pt" of Excel or Word, you can surely shred the characters. An induction motor is used to achieve high-speed... Read MoreShredding Size (mm) 2×12 Dust Box Capacity (L) 17.3 Suitable Paper Size A4 copy paper Power Consumption (W) 340(60Hz/370W) Shredable material Copy paper, + card Width of inlet (mm) 224 Noise Level (dB) 55 (60Hz/about 60) Shredding Speed 2.4m/min (60Hz/about 2.7m) Shred shape Micro cut Power Supply AC100V 50/60Hzfrom S$359.90Min. 5 days
- Sanwa Direct shredderThe shredded shape of the paper is a 4 x 31 mm cross cut. You can shred up to 17 sheets of A4 copy paper, DVD or CD, and 1 credit card. It can be operated continuously for 60 minutes. Equipped with auto start / stop mode function. When paper is inserted into the slot, it is automatically shredded... Read MoreGarbage bag size Recommended use of 45 liters or more Dust Box Capacity (L) 22.7 Shredding Speed 1.8m / min Power Consumption (W) 400 Noise Level (dB) 56 Shred shape cross cut Width of inlet (mm) 220 Shredable material Copy paper, +DVD, +CD, +card, + stapler Estimated Capacity of Shredded Dust (sheets) A4 copy paper/about 360 sheets Suitable Paper Size A4 copy paper Power Supply AC100V 50/60Hz Shredding Size (mm) 4×31from S$479.90Min. 5 days
- Sanwa Direct shredderIt does not get in the way under or beside the desk, making it ideal for home and SOHO use. The shredded shape is a 2 x 10 mm micro cut. Shreds the medium containing personal information to prevent information leakage from the trash can. You can shred up to 3 sheets of A4 paper at the same time. ... Read MoreDust Box Capacity (L) 10 Width of inlet (mm) 220 Power Consumption (W) 230 Shredding Speed 2m / min Shredding Size (mm) 2×12 Noise Level (dB) 72 Suitable Paper Size A4 copy paper Estimated Capacity of Shredded Dust (sheets) A4 copy paper / about 130 sheets Power Supply AC100V 50/60Hz Shredable material Copy paper, card Shred shape Micro cutfrom S$99.90Min. 5 days
- Fellowes Office shredderPowerful shredding capacity and space-saving design. A vertically long slim model that can be optimally used for business. Jam proof system. The paper jam sensor detects the amount of paper that has been loaded, quickly determines overfilling, bending, continuous loading, etc., and prevents paper... Read MorePower Consumption (W) 1000 Rated Shreddable Sheets (50Hz/60Hz) 20 sheets Maximum Sheets of Shredding 22 sheets Width of inlet (mm) 230 Mass (kg) 27 Outer Dimensions, Width W x Depth D x Height H (mm) 285×535×735 Continuous Operating Time (minutes) 30 Shredding Speed (50Hz/60Hz) (m/min) 4.0 Dust Box Capacity (L) 53 Garbage bag size 70L or more (commercially available) Maximum paper width for shredding A4 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Shred shape Cross cut 4 × 38mm reverse feeding function Yesfrom S$1,399.00Min. 4 days
- Asmix Cross cut shredder super quietAchieves a valuable ultra-quiet 48dB with a compact model. Drawer type dust box. Auto start & stop mechanism. With automatic stop safety switch. With reversing switch and manual shredding switch. A quiet and gentle shredder that can be used over the phone or after midnight.Warranty Period 1 year Rated usage time (minutes) 10 Paper Feeding Width (mm) 218(A4) Noise Level (dB) 48 (at idle) Shredding Size (mm) 4×30 Shredding Capacity 5 sheets Maximum Sheet Number to Cut 6 sheets Power Consumption (W) 65 Dust Box Capacity (L) 8 (60 sheets of A4 paper) Material ABS Power Input (V) AC100 Act on Promoting Green Procurement Conformity Shredable material Paperfrom S$149.90Min. 4 days
- Asmix Cross cut shredder DM compatibleCross-cut shredder that can shred thick items such as cardboard, DM, business letter cases, cardboard, etc. as they are CDs, DVDs, and cards can be shredded as they are (common dust box) Equipped with an auto-cleaning function that automatically cleans the blade every 100 times of paper feeding w... Read MoreWarranty Period 1 year Paper Feeding Width (mm) 220 Width of inlet (mm) 260 Rated Operation Time 40 minutes Shredding Size (mm) 4×40 Shredding Speed (50Hz/60Hz) (m/min) 50Hz: about 2.4, 60Hz: about 2.8 Power Consumption (W) 50Hz:320.60Hz:330 Power Source AC100(50/60Hz) Cable Length (m) About 1.6 Dust Box Capacity (L) About 33 Mass (kg) Approximately 19 (when combined) Maximum paper width for shredding B4 Act on Promoting Green Procurement Conformity Included Accessories Instruction manual, warranty card reverse feeding function Yes Shred shape cross cutfrom S$799.90Min. 17 days
- Asmix Micro cut shredderMicro cut shredder that can shred up to 19/16 sheets (50 / 60Hz) Adopting a touch sensor method, the appearance is also stylish It is easy to check the amount of dust because it illuminates the inside of the dust box with an LED when shredding. Equipped with a manual cleaning function, if you pre... Read MoreWarranty Period 1 year Paper Feeding Width (mm) 223 Shredding Size (mm) 2×14 Shredding Speed (50Hz/60Hz) (m/min) 50Hz:1.8、60Hz:2.0 Power Consumption (W) 700(50/60Hz) Maximum paper width for shredding A4 Power Source AC100(50/60Hz) Cable Length (m) About 1.5 Mass (kg) About 18.5 Dust Box Capacity (L) About 30 Act on Promoting Green Procurement Conformity Included Accessories Instruction manual, warranty card Shred shape Micro cut reverse feeding function Yes Rated Operation Time in 30 minutesfrom S$599.90Min. 5 days
- Fellowes Professional shredder 310CXContinuous use time is about 30 minutes, recovery time is about 15 minutes. A powerful air-cooled shredder that can efficiently dispose of large amounts of documents.Mass (kg) 13.5 Shredding Speed 2.0m Width of inlet (mm) 220 Dust Box Capacity (L) 30 Continuous Operating Time (minutes) 30 Outer Dimensions, Width W x Depth D x Height H (mm) 415×325×630 Garbage bag size 45L Power Consumption (W) 480 Maximum paper width for shredding A4 Act on Promoting Green Procurement Conformity Shredding Size (mm) Cross cut 4 × 35 Shredding Capacity Maximum: 18 sheets, rating: 16 sheets Shredable material Stapler, card, clip, CD / DVD reverse feeding function Yesfrom S$599.90Min. 4 days
- AURORA shredder60 minutes continuous operation with built-in cooling fan Mini crosscut cutting smaller than crosscutShredding Capacity (Maximum) 14, (Rated) 12 Shredding Speed 1.8m/min Mass of Main Unit (kg) 10.2 Dust Box Capacity (L) 18.93 (about 500 sheets) Width of inlet (mm) 220 Main Unit Dimensions, Length L x Width W x Height H (mm) 366×280×491 Shredding Size (mm) 4×12 Operation Sound (dB) 58 (no load) Continuous Operating Time 60 minutes on / 50 minutes off Maximum paper width for shredding A4 Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Motor Type DC (+ fan) Shred shape Mini cross cut Automatic Power Off None Sensor Type Photo sensor Shredable material Stapler, clip, credit card, CD reverse feeding function Yesfrom S$399.90Min. 5 days
- Sanwa Direct shredderThe shredded shape of the paper is a 3 x 9 mm fine micro cut with high security. You can shred up to 6 sheets of A4 copy paper, DVD or CD, and 1 credit card. It has a touch guard sensor and stops shredding when your hand or finger approaches the slot. Equipped with auto start / stop mode function... Read MoreDust Box Capacity (L) 15 [About 0.6 liter (for DVD, CD, card)] Shredding Capacity 6 sheets Shred shape Micro cut Shredding Speed 2.2m/min Shredable material Copy paper, +DVD, +CD, +card Noise Level (dB) 65 Power Consumption (W) 280 Shredding Size (mm) 3×9 Width of inlet (mm) 220 (A4 paper) +124 (DVD, CD, card) Power Supply AC100V 50/60Hz Suitable Paper Size A4 copy paper Power Cable (m) 1.8from S$239.90Min. 5 days