Small Electric Shredders
Other Related Pages
- OHM ELECTRIC Silent tabletop shredderA compact desktop shredder with a handle that makes it easy to carry. With a 3 x 18 mm cross cut, personal information is perfectly guarded. Quiet design of 60dB, with LED in the dust box. With overheat automatic stop function. Up to 4 sheets of A5 size paper can be shredded, and up to 2 sheets o... Read MoreWidth of inlet (mm) 155 Rated Time (minutes) About 6, (pause) about 45 Cable Length (m) About 1.2 AC Adapter (Rated Input) DC24V/1.0A Shredding Size (mm) About 3 × 18 Maximum paper width for shredding A5 reverse feeding function Yes Power Input (V) Dedicated AC adapter (PS24-240-1000) Mass (kg) About 2 AC Adapter (Rated Output) AC100~240(50/60Hz)1.0A Material Body: ABS, dust box: AS Main Unit Dimensions, Width W x Depth D x Height H (mm) Approx. 235 x 133 x 175 Dust Box Capacity (L) About 2 Shredding Speed (50Hz/60Hz) (m/min) About 1.3 Power Consumption (W) 20 Rated Current (A) 1 Operating sound (dB) About 60
- Fellowes Deskside shredderAdvanced desk side model equipped with a higher-grade shredding ability Up to 18 documents can be inserted at one time. Documents with staples and clips can be inserted as they are. It also supports CD / DVD shredding. With casters that are convenient for moving.Warranty Period 1 year Mass (kg) 13 Maximum Sheets of Shredding 18 sheets Continuous Operating Time (minutes) 20 Width of inlet (mm) 230(A4) Dust Box Capacity (L) 25.5 Shredding Speed 30m / min Outer Dimensions, Width W x Depth D x Height H (mm) 380×280×575 Shredding Size (mm) 4×38 Maximum paper width for shredding A4 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence reverse feeding function Yes Shred shape cross cut
- OHM ELECTRIC Micro cut slim shredderThe stylish slim design matches any room. The operating noise is a quiet design of about 60 dB. The 3 x 9 mm micro cut prevents leakage of personal information. You can cut up to 5 sheets of A4 size paper at a time. With a garbage full detection function. With overheat automatic stop function tha... Read MoreWidth of inlet (mm) 220 Power Consumption (W) 290 Rated Current (A) 3 Shredding Size (mm) 3 x 9 (cross cut) Maximum paper width for shredding A4 Power Input (V) AC100(50/60Hz) Cable Length (m) About 1.2 Shredding Speed (50Hz/60Hz) (m/min) About 2.3 Mass (kg) About 4.65 Dust Box Capacity (L) About 5.8 Operating sound (dB) About 60 Rated Time (minutes) Approx. 3, (pause) Approx. 45 Main Unit Dimensions, Width W x Depth D x Height H (mm) Approx. 96 x 405 x 320 (excluding stand) Material Body: ABS, dust box: PP Color White reverse feeding function Yesfrom S$199.90Min. 5 days
- OHM ELECTRIC Desktop slim shredderA cute shredder that can be placed on the desk Can cut up to 6 sheets of A6 copy paper (or 3 sheets of A4 size folded in half) The 3 x 9 mm micro cut prevents leakage of personal information. The dust box with easy-to-read contents has a capacity of 3.0 liters and is a drawer type. 4 types of col... Read MoreWidth of inlet (mm) 115 Rated Current (A) 2.3 Power Consumption (W) 220 Shredding Size (mm) 3×9 Maximum paper width for shredding A6 Power Input (V) AC100(50/60Hz) Power Cable (m) About 1.2 Shredding Speed (50Hz/60Hz) (m/min) About 2.5 Dust Box Capacity (L) About 3 Mass (kg) About 3.18 Operating sound (dB) About 63 Rated Time (minutes) Approx. 3 (45 minutes pause time) Material Body: ABS, dust box: PP Shred shape Micro cut Shredable material Paperfrom S$139.90Min. 5 days
- IRIS OHYAMA Personal shredder[Cross cut] [Number of sheets that can be shredded at the same time 5 sheets] [Dust box capacity 8.7 L (for about 65 sheets of A4 paper)] [Stapler compatible] Its compact size makes it ideal for use in offices and telework. By adopting a cross cut of about 4 x 40 mm, it is possible to cut stapler... Read MorePower Input (V) 100 Rated Power Consumption (W) 120 Rated Time (minutes) 2 Cutting speed (m / min) 2.2 Width of inlet (mm) 220 Mass (kg) 3 Dimensions, Width W x Depth D x Height H (mm) 310×190×300 Rated Shreddable Sheets (50Hz/60Hz) 5 sheets of A4 copy paper Trusco Part No. 835-4106 Maximum paper width for shredding A4 Dust Box Capacity (L) About 8.7 Shredding Size (mm) Approximately 4 × 40 (cross cut) Act on Promoting Green Procurement Conformity reverse feeding function Yes
- IRIS OHYAMA Shredder P6HC[Cross cut] [Number of sheets that can be shredded at the same time] [Dust box capacity 8.8L (for about 108 sheets of A4 paper)] [CD / DVD / card compatible] The best shredder for office use. The trash can is a clear box specification that makes it easy to see shreds, so you can easily check the ... Read MoreDistance from Inlet to Blade (mm) (Paper) 20, (CD / DVD) 67 Width of inlet (mm) (Paper) 220, (CD / DVD) 123 Thickness of Inlet (mm) (Paper) 3, (CD / DVD) 2 Power Cable (m) 1.4 Dimensions, Width W x Depth D x Height H (mm) 168×355×349 Power Consumption (W) 190(50/60Hz) Shredding Speed (50Hz/60Hz) (m/min) 2.2 Continuous Operating Time (minutes) 3 Mass (kg) 4.6 Shredding Size (mm) 4×27 Dust Box Capacity (L) 8.8, (CD case) 0.9 Maximum paper width for shredding A4 Material ABS resin, steel, polypropylene Power Input (V) AC100(50/60Hz) Shredable material CD / DVD, card Sensor Type Switch type reverse feeding function Yes
- IRIS OHYAMA Fine shredder PS5HMSD[Micro cross cut] [Number of sheets that can be shredded at the same time is 5] [Dust box capacity 10L (for about 160 sheets of A4 paper)] [CD / DVD / card compatible] It is a personal shredder that can be finely cut and media cut, is quiet and has a high design. A shredder that can micro-cut 5 s... Read MoreRated Power Consumption at 50/60Hz (W) 160 Dimensions, Width W x Depth D x Height H (mm) 180×380×408 Frequency (Hz) 50/60 Maximum paper width for shredding A4 Material ABS resin, PP resin, steel Power Input (V) AC100 Shredding Speed (50Hz/60Hz) (m/min) About 2.0 Width of inlet (mm) About 2.5 × 220 Rated Time (minutes) About 5 Mass (kg) About 7.5 Shredding Size (mm) Approximately 2 × 10 (fine cut) Shredable material CD / DVD, card Act on Promoting Green Procurement Conformity Shred shape Micro cut reverse feeding function Yes
- OHM ELECTRIC Cross cut shredderShredded size 4 x 40 mm cross-cut shredder A4 size, supports up to 5 sheets of copy paper Dust box capacity is 8 litersRated Current (A) 1.8 Power Consumption (W) 170 Rated Time (minutes) 2 minutes / pause time… 40 minutes Width of inlet (mm) 220 Shredding Width, Cross-cutting (mm) 4×40 Cable Length (m) : About 1.5 Maximum paper width for shredding A4 Power Input (V) AC100 50/60Hz Shredding Speed About 2.5m / min Dimensions, Width W x Height H x Depth D (mm) About 290 × 280 × 140 Mass (kg) About 3.0 Dust Box Capacity (L) About 8.0 reverse feeding function Yes
- IRIS OHYAMA Shredder P5HCS[Cross cut] [Number of sheets that can be shredded at the same time] [Dust box capacity 8.8L (for about 110 sheets of A4 paper)] [CD / DVD / card compatible] A shredder with a slanted insertion slot that is easy to use. Since it is a clear dust box, you can check the accumulated shreds from the s... Read MoreDistance from Inlet to Blade (mm) (Paper) 20, (CD / DVD) 67 Width of inlet (mm) (Paper) 220, (CD / DVD) 123 Thickness of Inlet (mm) (Paper) 3, (CD / DVD) 2 Power Cable (m) 1.4 Shredding Speed (50Hz/60Hz) (m/min) 1.8 Dimensions, Width W x Depth D x Height H (mm) 168×355×349 Mass (kg) 4.7 Shredding Size (mm) 4×27 Continuous Operating Time (minutes) 5 Dust Box Capacity (L) 8.8, (CD case) 0.9 Power Consumption (W) 90(50/60Hz) Maximum paper width for shredding A4 Material ABS resin, steel, polypropylene Power Input (V) AC100(50/60Hz) Shredable material CD / DVD, card Sensor Type Switch type reverse feeding function Yes Cutting shape cross cut
- Nakabayashi Personal shredder 702WSlim type that fits in the gap A4 7 pieces in a batch! Divide CD / DVD into 5! Easy because it is electric! The drawer type makes it easy to dispose of garbage!Rated Voltage (V) 100 Rated Power Consumption at 50/60Hz (W) 125 Rated shredding speed (50Hz / 60Hz) (m / min) 2 Main Unit Dimensions, Width W x Depth D x Height H (mm) 355×159×391 Shredding Size (mm) 4×30 Frequency (Hz) 50/60 Maximum paper width for shredding A4 Power Cable (m) About 1.5 Thickness of Inlet (mm) About 3.1 Distance from Inlet to Blade (mm) About 40 Mass of Main Unit (kg) About 6.1 Rated usage time (minutes) Approx. 3 (pause time 30 minutes) Operation Sound (dB) Approx. 67 (with no load) Shredable material CD / DVD, card Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Width of inlet (mm) Paper / 219, CD / Card / 121 Shred shape Paper / cross cut, CD / 5 split cut reverse feeding function Yes
- IRIS OHYAMA Shredder P5HC[Cross cut] [Number of sheets that can be shredded at the same time 5 sheets] [Dust box capacity 5.7 L (for about 60 sheets of A4 paper)] It is the best shredder for each person to use in the office or at home. It is possible to shred 5 sheets of A4 size copy paper at the same time. The trash can... Read MoreShredding Capacity (A4 copy paper) 5 sheets Power Cable (m) 1.4 Power Consumption (W) 140(50/60Hz) Dimensions, Width W x Depth D x Height H (mm) 145×330×301 Thickness of Inlet (mm) 2.5 Shredding Speed (50Hz/60Hz) (m/min) 2.8 Width of inlet (mm) 220 Continuous Operating Time (minutes) 3 Distance from Inlet to Blade (mm) 31 Mass (kg) 4 Shredding Size (mm) 4×23 Dust Box Capacity (L) 5.7 Maximum paper width for shredding A4 Material ABS resin, steel, polypropylene Power Input (V) AC100(50/60Hz) Specification CD card Sensor Type Switch type reverse feeding function Yes Shred shape cross cut
- Nakabayashi Personal shredder 207A neat design that can be placed anywhere. Safe design & multifunctional shredder!Standby power (W) 0 Rated Power Consumption (W) 195(50/60Hz) Rated shredding speed (50Hz / 60Hz) (m / min) 2.4 Width of inlet (mm) 220 Mass (kg) 3.7 Dimensions, Width W x Depth D x Height H (mm) 340×170×390 Shredding Size (mm) 4×33 Maximum Sheets of Shredding 5 A4 copy sheets, 1 CD / card Conform to A4 Maximum paper width for shredding A4 Rated Voltage (V) AC100 Rated Time (minutes) About 2 Operation Sound (dB) About 70 Shredable material CD / DVD, card, stapler Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence reverse feeding function Yes Shred shape cross cut
- IRIS OHYAMA Desktop paper shredderThe compact desktop size makes it ideal for office use. You can shred two sheets of A4 copy paper at the same time. It is equipped with four safety devices: a thermal protector, a dust box switch, a thermal fuse, and a current fuse, providing excellent safety.Width of inlet (mm) (Paper) 21.8, (CD / DVD) 121 Cable Length (m) 1.4 Dimensions, Width W x Depth D x Height H (mm) 300×143×206 Rated Power Consumption at 50/60Hz (W) 5 Frequency (Hz) 50/60 Maximum paper width for shredding A4 Material ABS resin, AS resin, steel Power Input (V) AC100 Shredding Speed (50Hz/60Hz) (m/min) About 1.3 Dust Box Capacity (L) About 3.55 (CD / DVD only) Rated Time (minutes) About 5 Shredding Size (mm) Approximately 3 * 18 (cross cut) Shredable material CD / DVD, card Act on Promoting Green Procurement Conformity Color White / black reverse feeding function Yes
- OHM ELECTRIC Compact Micro Cut Shredder3 x 9 mm micro-cut shreds prevent leakage of personal information. Overheat automatic stop function that protects the motor from overheating. The operating sound is about 62 dB. You can shred up to 3 sheets of A4 size copy paper at a time. The dust box has a two-sided window structure that makes ... Read MoreRated Current (A) 1.9 Power Consumption (W) 180 Width of inlet (mm) 220 Shredding Size (mm) 3 x 9 (cross cut) Maximum paper width for shredding A4 Power Input (V) AC100(50/60Hz) Cable Length (m) About 1.2 Dust Box Capacity (L) About 10 Shredding Speed (50Hz/60Hz) (m/min) About 2.6 Main Unit Dimensions, Width W x Depth D x Height H (mm) About 290 × 142 × 350 Mass (kg) About 3.29 Operating sound (dB) About 62 Rated Time (minutes) Approx. 3, (pause) Approx. 45 Color Black Material Body: ABS, dust box: PP Included Accessories Instruction manual with warranty card reverse feeding function Yesfrom S$99.90Min. 2 days
- Nakabayashi Personal shredderA palm-sized compact shredder. Personal information such as statements and direct mail will not be discarded as it is. You can freely use and place it on the table or trash can. Your favorite trash can becomes a shredder. Place it on the table only when you use it and shred it quickly. Great for ... Read MoreRated shredding speed (50Hz / 60Hz) (m / min) 1.5 Width of inlet (mm) 110 Main Unit Dimensions, Width W x Depth D x Height H (mm) 168×60×78 Rated Power Consumption at 50/60Hz (W) 7 Maximum paper width for shredding A6 Rated Voltage (V) AC100・50/60Hz Rated Time (minutes) About 3 Mass (g) About 430 Shredding Size (mm) About 5 width Operation Sound (dB) About 60 RoHS directive (corresponding to 10 substances) Correspondence Shred shape Straight cut reverse feeding function Yesfrom S$49.99Min. 2 days
- Nakabayashi Hand shredder E02Cross-cut A4 paper and postcards into pieces! A slim shape that fits into your interior.Mass (kg) 1.5 Width of inlet (mm) 218 Dimensions, Width W x Depth D x Height H (mm) 286(342)×118×166 Dust Box Capacity (L) About 2.7 Shredding Size (mm) About 3 × 20 Material Body: ABS, dust box: AS, other: steel RoHS directive (corresponding to 10 substances) Correspondence Shred shape cross cut
- Nakabayashi 3-way hand shredder 101A manual shredder that is used by turning the handle. Since it is a cross cut, the documents are finely separated! Cross cut 3 x 20 mm You can also cut CDs and cards.Mass (kg) 1.8 Dimensions, Width W x Depth D x Height H (mm) 293(340)×144×178 Maximum paper width for shredding A4 Width of inlet (mm) A4 / 213, CD / 125, Card / 57 Shredding Size (mm) About 3 × 20 Dust Box Capacity (L) About 3.3 Shredable material CD / DVD, card RoHS directive (corresponding to 10 substances) Correspondence Color Whitefrom S$29.99Min. 2 days
- Nakabayashi Personal shredderA new series of stamina and powerful type. Continuous usable time (minutes) 30 items! Ideal for large-scale shredding.Standby power (W) 0.03 Shredding Speed (50Hz/60Hz) (m/min) 1.6 Mass (kg) 11 Rated Power Consumption at 50/60Hz (W) 290 Main Unit Dimensions, Width W x Depth D x Height H (mm) 368×283×572 Maximum paper width for shredding A4 Rated Voltage (V) AC100・50/60Hz Rated Time (minutes) About 30 Operation Sound (dB) About 57 Shredding Size (mm) Approx. 4 x 35, CD / card / 4 split Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Width of inlet (mm) Paper / A: 220, CD / 124 reverse feeding function Yes Shred shape cross cutfrom S$479.90Min. 6 days
- Fellowes Deskside shredder B-151CShreds up to 17/16 sheets, and also supports CD / DVD. Compact model that can be used for multiple purposes.Continuous Operating Time (minutes) 10 Mass (kg) 11 Maximum shred number (50Hz / 60Hz) 17/16 sheets Shredding Speed (50Hz/60Hz) (m/min) 2.2/2.5 Dust Box Capacity (L) 21 Width of inlet (mm) 220 Power Consumption (W) 300 Outer Dimensions, Width W x Depth D x Height H (mm) 350×260×565 Maximum paper width for shredding A4 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Shredding Size (mm) Cross cut 4 × 36 Shredable material Stapler, card, clip, CD / DVD reverse feeding function Yesfrom S$479.90Min. 4 days
- IRIS OHYAMA Fine home shredder[Micro cross cut] [Number of sheets that can be shredded at the same time 4 sheets] [Dust box capacity 3.0L (for about 40 sheets of A4 paper)] A desktop type shredder that is ideal for use in offices and telework. A compact desktop type shredder with a fine cut. A5 size shredder that is ideal for... Read MoreWidth (mm) (Input) Approx. 160 Size (Shred) A5 Shredding Speed (m / min): 1.5 Trusco Part No. 836-0043 Maximum paper width for shredding A5 Material ABS resin, steel Power Cable (m) About 1.2 Dust Box Capacity (L) Approx.3.0 (paper) Cut size (mm) Approximately 2 x 11 (cross cut) Act on Promoting Green Procurement Conformity Safety Device Dust box switch, thermal protector reverse feeding function Yesfrom S$119.90Min. 6 days
- Nakabayashi Hand shredder S01Compact and easy to use! A hand shredder for paper only.Mass (kg) 0.4 Width of inlet (mm) 119 Dimensions, Width W x Depth D x Height H (mm) 183(205)×107×152 Maximum paper width for shredding A4 Dust Box Capacity (L) About 1.3 Shredding Size (mm) About 3.5mm width Material Body: ABS, dust box: AS, other: steel RoHS directive (corresponding to 10 substances) Correspondence Shred shape Straight cut Color Whitefrom S$13.99Min. 6 days
- Asmix Cross cut shredder A4A powerful shredder that can shred up to 11 sheets. It is easier to dispose of garbage by attaching a handle to the conventional product and lifting it up. Media cut is also supported! With independent dust box. Stapler No. 11 needle is possible. Compliant with the Law on Promoting Green Purchasi... Read MoreRated usage time (minutes) 2 Paper Feeding Width (mm) 220 (A4), Media only: 120 Outer Dimensions, Width W x Depth D x Height H (mm) 360×225×395 Shredding Size (mm) 4×35 Maximum paper width for shredding A4 Maximum Sheets of Shredding A4 copy paper 11 sheets Shredding Speed (50Hz/60Hz) (m/min) About 3.3 / 3.6 Mass (kg) About 5.6 Act on Promoting Green Procurement Conformity Included Accessories Instruction manual, warranty (1 year)from S$119.90Min. 4 days
- Nakabayashi Personal shredderIntroducing a compact size for the stamina type. 15 minutes of continuous use time, which is useful for "collectively shredding"!Standby power (W) 0.5 Shredding Speed (50Hz/60Hz) (m/min) 1.5 Rated Power Consumption at 50/60Hz (W) 160 Main Unit Dimensions, Width W x Depth D x Height H (mm) 324×229×439 Mass (kg) 6.2 Maximum paper width for shredding A4 Rated Voltage (V) AC100・50/60Hz Rated Time (minutes) About 15 Shredding Size (mm) About 4 × 30 Operation Sound (dB) About 57 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Shred shape Micro cut Width of inlet (mm) Paper / A: 220 reverse feeding function Yesfrom S$299.90Min. 6 days
- Nakabayashi 3-way hand shredder 3033 roles per unit! CDs and cards can be shredded. Up to 2 sheets of A4 paper can be micro-cut into pieces!Mass (kg) 2.3 Dimensions, Width W x Depth D x Height H (mm) 290(367)×133×178 Shredding Size (mm) 2×10 Maximum paper width for shredding A4 Dust Box Capacity (L) About 3.9 Shredable material CD / DVD, card RoHS directive (corresponding to 10 substances) Correspondence Width of inlet (mm) Paper / 220, CD / 121, Card / 87 Color Whitefrom S$49.99Min. 6 days
- Nakabayashi Personal shredderIntroducing a compact size for the stamina type. 15 minutes of continuous use time, which is useful for "collectively shredding"!Standby power (W) 0.5 Shredding Speed (50Hz/60Hz) (m/min) 1.7 Rated Power Consumption at 50/60Hz (W) 160 Main Unit Dimensions, Width W x Depth D x Height H (mm) 324×229×439 Mass (kg) 6.4 Maximum paper width for shredding A4 Rated Voltage (V) AC100・50/60Hz Rated Time (minutes) About 15 Shredding Size (mm) About 4 × 30 Operation Sound (dB) About 57 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Width of inlet (mm) Paper / A: 220 reverse feeding function Yes Shred shape cross cutfrom S$299.90Min. 6 days
- Nakabayashi Personal shredderA new series of stamina and powerful type. Continuous usable time (minutes) 30 items! Ideal for large-scale shredding.Standby power (W) 0.03 Shredding Speed (50Hz/60Hz) (m/min) 1.5 Mass (kg) 15.4 Main Unit Dimensions, Width W x Depth D x Height H (mm) 410×320×622 Rated Power Consumption at 50/60Hz (W) 420 Maximum paper width for shredding A4 Rated Voltage (V) AC100・50/60Hz Rated Time (minutes) About 30 Operation Sound (dB) About 57 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Shred shape Micro cut Width of inlet (mm) Paper / A: 220, CD / 124 reverse feeding function Yesfrom S$649.90Min. 6 days
- Fellowes Deskside shredder 210MCAchieves the longest operating time in its class by using an air-cooled motor. A micro-cut shredder that is compact yet tough.Shredding Speed 1.8m Mass (kg) 10 Dust Box Capacity (L) 21 Width of inlet (mm) 230 Continuous Operating Time (minutes) 30 Power Consumption (W) 300 Garbage bag size 30L Outer Dimensions, Width W x Depth D x Height H (mm) 370×275×590 Maximum paper width for shredding A4 Act on Promoting Green Procurement Conformity Shredding Capacity Maximum: 8 sheets, rating: 6 sheets Shredding Size (mm) Micro cut 2 × 12 Shredable material Stapler / Card / CD / DVD reverse feeding function Yesfrom S$449.90Min. 4 days
- Nakabayashi 2-way hand shredder 2012 roles per unit! You can shred paper and cards with one unit. Comes with a case that allows you to sort paper and cards.Mass (kg) 1.3 Dimensions, Width W x Depth D x Height H (mm) 205(236)×128×189 Maximum paper width for shredding A6 Width of inlet (mm) A6 / 110, card / 90 Dust Box Capacity (L) About 3 (Separation case about 0.6) Shredding Size (mm) About 3 × 20 RoHS directive (corresponding to 10 substances) Correspondence Shred shape Paper / cross cut, card / 5 split Color White Shredable material cardfrom S$28.99Min. 6 days
- Nakabayashi Personal shredderA new series of stamina and powerful type. Continuous usable time (minutes) 30 items! Ideal for large-scale shredding.Standby power (W) 0.03 Shredding Speed (50Hz/60Hz) (m/min) 1.5 Mass (kg) 16 Main Unit Dimensions, Width W x Depth D x Height H (mm) 410×320×622 Rated Power Consumption at 50/60Hz (W) 420 Maximum paper width for shredding A4 Rated Voltage (V) AC100・50/60Hz Rated Time (minutes) About 30 Operation Sound (dB) About 57 Shredding Size (mm) Approx. 4 x 35, CD / card / 4 split Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Width of inlet (mm) Paper / A: 220, CD / 124 reverse feeding function Yes Shred shape cross cutfrom S$649.90Min. 6 days
- Nakabayashi Personal shredderA new series of stamina and powerful type. Continuous usable time (minutes) 30 items! Ideal for large-scale shredding.Standby power (W) 0.03 Shredding Speed (50Hz/60Hz) (m/min) 1.6 Rated Power Consumption at 50/60Hz (W) 290 Main Unit Dimensions, Width W x Depth D x Height H (mm) 368×283×572 Mass (kg) 9.3 Maximum paper width for shredding A4 Rated Voltage (V) AC100・50/60Hz Rated Time (minutes) About 30 Operation Sound (dB) About 57 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Shred shape Micro cut Width of inlet (mm) Paper / A: 220, CD / 124 reverse feeding function Yesfrom S$479.90Min. 6 days
- Fellowes Deskside shredder 92CsAn advanced model that adds safety and quietness to the power of 18 shreds.Mass (kg) 13 Continuous Operating Time (minutes) 20 Width of inlet (mm) 230 Dust Box Capacity (L) 25.5 Shredding Speed 3.0m Outer Dimensions, Width W x Depth D x Height H (mm) 380×280×575 Garbage bag size 45L or more Power Consumption (W) 480 Maximum paper width for shredding A4 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Shredding Size (mm) Cross cut 4 × 38 Number of Capacity Dust box: 400 sheets Shredding Capacity Maximum: 18 sheets, rating: 15 sheets Shredable material Stapler, card, clip, CD / DVD reverse feeding function Yesfrom S$689.90Min. 6 days
- AKKO BRANDS JAPAN (GBC) Micro cut shredderWe knead an antistatic agent. Comes with a paper holder that can hold the paper before shredding. It is a personal type that can be placed on the desk. * Clipping not possible * Adhesive paper not possible * Film and vinyl are not possible * Cloth is not possibleLength (mm) 190 Mass (kg) 6.3 Power Consumption (W) 200 Warranty Period 1 year Color Silver / black Trusco Part No. 207-2091 Power Cable (m) 1.4 Shredable material CARD Width (mm) 340 Power Supply AC100V Shredding Speed (50Hz/60Hz) (m/min) 1 Maximum Sheets of Shredding 7 Cut size (mm) 2×14 Size Maximum shreds: A4 Height (mm) 817 Rated usage time (minutes) 5 Dust Box Capacity (L) 9 Width of inlet (mm) 220from S$269.90Min. 3 days
- Nakabayashi Personal Shredder Noiseless Slim/Light GrayUltra-quiet specification that cuts off jarring motor sounds High security type that can be finely carved with peace of mind even if privacy leaksStandby power (W) 1.5 Rated Power Consumption (W) 100(50/60Hz) Dimensions, Width W x Depth D x Height H (mm) 162×340×328 Rated shredding speed (50Hz / 60Hz) (m / min) 2.2 Mass (kg) 5.5 Rated Voltage (V) AC100(50/60Hz) Shredding Size (mm) About 2 × 12 Rated Time (minutes) About 5 (rest time: about 60 minutes) Operation Sound (dB) About 50/no load Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Shredable material Paper, CD, card Width of inlet (mm) Paper/223, CD/121 reverse feeding function Yesfrom S$289.90Min. 6 days
- Nakabayashi Personal shredderShredder Auto Start & Stop, ideal for working from home: A function that automatically starts shredding when paper is inserted and automatically stops when shredded. Forward / reverse switch: Used for paper jams and for cleaning the cutter. Dust box switch: Stops shredding for safety when the... Read MoreWidth of inlet (mm) 216 Main Unit Dimensions, Width W x Depth D x Height H (mm) 308×148×350 Frequency (Hz) 50/60 Warranty Period 6 months Maximum paper width for shredding A4 Rated Voltage (V) AC100 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Shredable material Paper, staplerfrom S$78.99Min. 6 days
- Asmix Cross shredder (A4 compatible)A slim body shredder that is perfect for the desk side CD / DVD / card can also be shredded and equipped with an independent dust box. It is a drawer type dust box that makes it easy to dispose of dust.Trusco Part No. 148-6943 Size A4 Shredable material CD / DVD / card Shred shape crossfrom S$199.90Min. 3 days
- Nakabayashi Personal Shredder Noiseless Cross/WhiteUltra-quiet specification that cuts off jarring motor noise It does not support cutting of cross-cut type cards that can shorten the work time by shredding 10 sheets continuously. When shredding continuously, be sure to use less than the rated number of shreds.Standby power (W) 1.5 Mass (kg) 11.5 Rated Power Consumption (W) 190・220(50/60Hz) Rated shredding speed (50Hz / 60Hz) (m / min) 2.0・2.2 Dimensions, Width W x Depth D x Height H (mm) 350×255×560 Rated Voltage (V) AC100(50/60Hz) Rated Time (minutes) About 15 (rest time: about 60 minutes) Operation Sound (dB) About 48/no load Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Shredable material Paper, CD Width of inlet (mm) Paper/222, CD/121 Shredding Size (mm) Paper/Approx. 4 x 35 Shred shape Paper/cross-cut, CD/5 division reverse feeding function Yesfrom S$489.90Min. 6 days
- Nakabayashi Personal Shredder Noiseless Micro/WhiteUltra-quiet specification that cuts off jarring motor noise It does not support cutting of micro-cut high security type cards that can be finely chopped. When shredding continuously, be sure to use less than the rated number of shreds.Standby power (W) 1.5 Rated shredding speed (50Hz / 60Hz) (m / min) 1.7・2.0 Mass (kg) 11 Rated Power Consumption (W) 200・230(50/60Hz) Dimensions, Width W x Depth D x Height H (mm) 350×255×560 Rated Voltage (V) AC100(50/60Hz) Rated Time (minutes) About 15 (rest time: about 60 minutes) Shredding Size (mm) About 2 × 12 Operation Sound (dB) About 48/no load Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Shredable material Paper, CD Width of inlet (mm) Paper/222, CD/121 Shred shape Paper/micro cut, CD/5 division reverse feeding function Yesfrom S$489.90Min. 6 days
- Save With electric shredder + USB cableIt's electric, so it's easy to cut without exerting force! Personal information is packed, and papers that are no longer needed are surely disposed of! It is yours to throw away unnecessary documents, pay slips, utility bills, etc. It's like announcing your privacy. Make a habit of sh... Read MoreDimensions, Width W x Depth D x Height H (mm) 275×120×150 Size A4 Material ABS resin / AS resin / steel Dust Box Capacity (L) About 3 Color Clear black clearfrom S$56.99Min. 7 days
- Nakabayashi Personal Shredder Desktop/Light GrayQuiet specifications that do not bother the motor noise. Privacy leakage is also safe with this. High security type postcards that can be finely chopped cannot be shredded.Standby power (W) 0.9 Rated shredding speed (50Hz / 60Hz) (m / min) 1.8 Dimensions, Width W x Depth D x Height H (mm) 300×145×22 Mass (kg) 4 Rated Power Consumption (W) 65(50/60Hz) Rated Voltage (V) AC100(50/60Hz) Shredding Size (mm) About 2 × 12 Rated Time (minutes) About 5 (rest time: about 60 minutes) Operation Sound (dB) About 55/no load Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Shredable material Paper, CD, card Width of inlet (mm) Paper/223, CD/121 reverse feeding function Yesfrom S$139.90Min. 6 days
- Nakabayashi Personal ShredderDrawer type dust box with slim design Quiet design that does not make annoying noiseStandby power (W) 1.5 Rated Power Consumption (W) 125(50/60Hz) Dimensions, Width W x Depth D x Height H (mm) 174×380×400 Rated shredding speed (50Hz / 60Hz) (m / min) 2 Mass (kg) 6.8 Rated Voltage (V) AC100(50/60Hz) Rated Time (minutes) About 5 Operation Sound (dB) About 60/no load Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Shred shape Micro cut Shredable material Paper, CD, card Width of inlet (mm) Paper/220, CD/123 reverse feeding function Yesfrom S$239.90Min. 6 days