Desktop Sealing Machines
- MAX Glue cassette for desktop sealing machineSuitable Model EF-100、EF-100N、EF-100W Mass (g) 90 Dimensions, Width W x Length L x Height H (mm) 84×111×39
- MAX Glue cassette for desktop sealing machineSuitable Model EF-200N Width (mm) 210 Length (m) 11from S$89.99Min. 6 days
- MAX Desktop sealing machineWe "glue" & "seal" from one letter to a large amount of mail.Power Supply 24V AC adapter Operating Ambient Temperature (℃) 15~35from S$4,399.00Min. 7 days
- MAX EF-100N dedicated auto feederSet and seal the enclosed envelopes together.Dimensions, Width W x Depth D x Height H (mm) 553×235×290 Suitable Model EF-100N Operating Ambient Temperature (℃) 15~35 Mass (kg) 8 Power Supply DC24V / 2A pass poweredfrom S$2,399.00Min. 7 days
- MAX Desktop sealing machineReduced work time by more than 1/3 compared to manual work (time required for 1000 square No. 2 envelopes, when working alone. According to manufacturer research) Furthermore, the finish is uniform and beautiful. Work is easy. There is no glue stain or variation in finish due to individual differ... Read MoreApplicable thickness (mm) (Enclosure) Up to 5 Speed (Enclosure) 3.0 seconds or less / 1 mail Operation Environment Temperature: 15-35 ° C, Humidity: 30-80% Mass (kg) 12 Suitable for Square 2 and Square 20 envelopes Maximum Power Consumption (W) 30 Outer Dimensions, Width W x Depth D x Height H (mm) 330×397×157 Power Supply Dedicated AC adapter (DC24V / 2.7A)Discontinued
- MAX Staple finisherStapler multiple copies of documents in succession without becoming cluttered.Shape (Binding) Flat crunch Number of Binding Sheets 2-30 sheets Mass (kg) 22 (excluding power cable) Number of sheets that can be fed (maximum number of sheets) 300 sheets Outer Dimensions, Width W x Depth D x Height H (mm) 350×500×320 Power Consumption (W) 57 Paper Thickness (g/m2) 57~80 Suitable Size A4(210×297mm)、B5(182×257mm) Rating AC100V(50/60Hz)・1.2A Processing Speed Approx. 60 seconds (5 sheets 10 copies) Standard VCCl ClassBDiscontinued