Label Printers
Other Related Pages
- brother (Brother Industries) P-touch Laminated TapeThe transparent film protects the surface, and the characters will not disappear even if rubbed or wet. * Depending on the place where the tape is attached, the material of the object, the environmental conditions, etc., the tape may be discolored, peeled off, or glue may remain when peeled off, ... Read MoreEco Mark Certification Number 18 112 090 Tape Length (m) 8 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence
- MAX B-pop seat indoor seatMass (kg) 1 Dimensions, W (mm) x L (m) 100×10 Thickness (μm) 117
- MAX Ink Ribbon for BepopAn IC tag is mounted inside the cartridge to detect the ribbon color and remaining amount when used with CPM-100H-2 and CPM-100-2.Mass (g) 400 Length Per Roll (m) 55 Dimensions, Width W x Depth D x Height H (mm) 66×172×216 Small Box Outer Dimensions, Width W x Depth D x Height H (mm) 66×172×216
- brother (Brother Industries) P-touch Laminated Tape Value PackThe transparent film protects the surface, and the characters will not disappear even if rubbed or wet.Eco Mark Certification Number 18 112 090 Tape Length (m) 8 Letter Color Black Eco Mark Certification Certification Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence
- No Brand B-pop compatible outdoor sheet HL-230For medium- and long-term outdoor (car, construction, factory) information boards and signboards * Please check compatible models before purchasingSheet Width (mm) 210 Width (mm) 230 Length (m) 5 Suitable Model CM-200、LC-200KC、LC-200C Type Normal color Where to Use Outdoors
- MAX High quality thermal paper labelWe use a material that does not contain optical brightener, which can also be used for food labeling labels. * ELP-L3948N-20 can be used on machines with keyboard software Ver.1.20 or later (ELP-60S) and printer driver Ver.4.08 or later (ELP-60S / ELP-60).Suitable Model ELP-60・ELP-60N・ELP-60S
- MAX Letter Tape for Bepop Mini (Strong Adhesive)Length (m) 8 Letter Color Black
- MAX Application sheet transfer for be-popFor transferLength (m) 20 Thickness (μm) 120 Color Transparent
- MAX Bepop sheet for indoor useMass (kg) 2 Width (mm) 200 Where to Use For indoor use
- MAX Bepop sheet for outdoor useYou can check the remaining amount of the sheet with the reference hole and the remaining amount check hole on the side of the sheet. RoHS2 compliant Outdoor use for about 5 years With remaining amount check holeLength (m) 10 Mass (kg) 2 Width (mm) 200 Thickness (μm) 80 Where to Use For outdoor use
- No Brand Be-pop compatible application sheet LA-220Transfer sheet for attaching a cut film to the construction surfaceType application Suitable Model All models Width (mm) 220 Length (m) 10
- No Brand Be Pop-compatible outdoor sheet HL-130For medium- and long-term outdoor (car, construction, factory) information boards and signboards * Please check compatible models before purchasingWidth (mm) 130 Length (m) 5 Type Normal color Where to Use Outdoors
- MAX Environmentally friendly sheet for be popMass (per box) (g) 990 Suitable Model CPM-100H-(2・3)/CPM-100-(2・3) Type Environmentally friendly sheet Length (m) 10 Width (mm) 100
- MAX Bepop sheet for indoor useMass (kg) 1 Width (mm) 100 Where to Use For indoor use
- KOKUYO Ink ribbon cassette for paperInk ribbon cassette for title brain. Please use it for paper labels.Specification 9mm・30m
- MAX Outdoor Tool Holder for Cutting Machine + CM-200-2It is an optional part of the cutting machine CM-200Ⅱ. Outdoor cutting tool holder.Suitable Model CM-200-2from S$38.99Min. 2 days
- No Brand B-pop compatible indoor seat NL-130For indoor bulletin boards, POP short-term outdoor windows and POPLength (m) 10 Width (mm) 130 Where to Use Indoor Type Normal color Material PVC
- brother (Brother Industries) Address label (small)Label Size (mm) 62×29 Number of Page 800 Letter Color Black Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Paper Thermal paper Color Whitefrom S$29.99Min. 2 days
- MAX B-pop single-use ink ribbon cassetteSpecification Ink ribbon for printing Dimensions, Width W x Depth D x Height H (mm) 172×216×66 Trusco Part No. 149-8107 Mass (g) 400 Suitable Model CPM-100SH3・CPM-100H5・PM-100W Length (m) 55 Dimensions, W (mm) x L (m) [Ribbon] 100 x 55 Color Whitefrom S$89.99Min. 2 days
- brother (Brother Industries) Ptouch Laminate Tape Value Pack TapeWe have selected tapes that are frequently used. * Depending on the place where the tape is attached, the material of the object, the environmental conditions, etc., the tape may be discolored, peeled off, or glue may remain when peeled off, the color of the tape may be transferred to the adhesiv... Read MoreTape Width (mm) 12 Eco Mark Certification Number 18 112 090 Specification 2 color 3 volume set Tape Length (m) 5 Letter Color Black Eco Mark Certification Certification Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Set Contents TZe-231S x 2, TZe-631S x 1 Tape Color White, yellowfrom S$29.99Min. 2 days
- MAX B-pop mini letter tape (high speed, high resolution)It can print at a high resolution of 360dpi x 720dpi, which is twice as high as the conventional one, and can clearly print small characters, logos, images, etc. on nameplates and equipment management labels. Achieves a printing speed of 80 mm / sec, which is four times that of our conventional p... Read MoreMass (g) 125 Width (mm) 36 Dimensions, Width W x Length L x Height H (mm) 48×70×116 Length (m) 8 Letter Color Black Suitable Model PM-36Hfrom S$34.99Min. 2 days
- brother (Brother Industries) Ptouch Laminate Tape Metallic TapeA silver matte type tape with high visibility.Eco Mark Certification Number 18 112 090 Tape Length (m) 8 Letter Color Black Eco Mark Certification Certification Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Tape Color Silver (matte)
- Roland DG Cutting application sheet for CAMM-1 / STIKAFor cutting sheet transferSuitable Models STIKA(SV-15、SV-12、SX-15、SX-12、STX-8) Dimensions, W (mm) x L (m) 305×10 Color Transparent
- brother (Brother Industries) Address labelLabel Size (mm) 29×90 Number of Page 400 Letter Color Black Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Paper Thermal paper Color Whitefrom S$17.99Min. 2 days
- brother (Brother Industries) P-touch Strong Adhesive Laminate Tape Hge TapeThis tape has stronger adhesive strength than high-speed printing, high-resolution printing compatible tapes, and ordinary laminated tapes. (For PT-9800PCN / 9700PC / 9500pc, RL-700S only) * Since the strong adhesive tape is a special material, cut it with scissors. Using the main body cutter may... Read MoreEco Mark Certification Number 18 112 090 Tape Length (m) 8 Letter Color Black Eco Mark Certification Certification Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence
- brother (Brother Industries) P-touch Laminated Tape Fluorescent ColorThe best fluorescent color to make it stand out.Eco Mark Certification Number 18 112 090 Tape Length (m) 5 Letter Color Black Eco Mark Certification Certification Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence
- No Brand Be-pop compatible application sheet LA-120Transfer sheet for attaching a cut film to the construction surfaceType application Length (m) 10 Width (mm) 120
- brother (Brother Industries) P-touch CUBE label writer PT-P710BTThe range of expression has expanded corresponding to the wide 24mm tape. The number of applications that can be used increases, and you can enjoy more free design. Equipped with a convenient auto-cut function that automatically cuts labels one by one. You can print multiple sheets continuously w... Read MoreMaximum Width to Print (mm) 18 (when using 24mm tape) Dimensions, Width W x Depth D x Height H (mm) About 128 × 67 × 128 Maximum Power Consumption (W) About 21 RoHS directive (corresponding to 10 substances) Correspondence Power Supply Li-ion rechargeable battery (PA-BT-005) Printing Method Thermal transfer method Printing Speed Up to 20mm / sfrom S$229.90Min. 2 days
- Roland DG PVC roll sheet for cutting (indoor / outdoor 5-year weather resistance)It is a roll type and is ideal for cutting with STIKA and CAMM-1 series. PVC sheet for cutting machineThickness (mm) 0.078 (other than release paper) Total Thickness (mm) 0.198 Weatherability 5 years equivalent
- No Brand Bepop Compatible Indoor Seat NL-230For indoor bulletin boards, POP short-term outdoor windows and POPLength (m) 10 Width (mm) 230 Suitable Model CM-200、LC-200KC、LC-200C Where to Use Indoor Type Normal color
- brother (Brother Industries) Ptouch Laminated Tape HGe TapeA tape compatible with high-speed printing and high-resolution printing. (For PT-9800PCN / 9700PC / 9500pc, RL-700S only) * Depending on the place where the tape is attached, the material of the object, the environmental conditions, etc., the tape may be discolored, peeled off, or glue may remain... Read MoreEco Mark Certification Number 18 112 090 Tape Length (m) 8 Letter Color Black Eco Mark Certification Certification Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondencefrom S$86.99Min. 2 days
- brother (Brother Industries) Pea touchPrintable from a tablet or smartphone Printable to the full width of the tape Label creation software "P-touch Editor"Operating Temperature / Humidity Range 10 ℃ ~ 35 ℃ / 20% ~ 80% (non-condensing) RoHS directive (corresponding to 10 substances) Correspondence Printing Method Thermal transfer methodfrom S$449.90Min. 2 days
- brother (Brother Industries) Ptouch Laminate Tape Flexible ID TapeSince the adhesive surfaces of the tape are highly adhesive, you can wrap it around a cord and use it as a tag. * Depending on the place where the tape is attached, the material of the object, the environmental conditions, etc., the tape may be discolored, peeled off, or glue may remain when peel... Read MoreEco Mark Certification Number 18 112 090 Tape Length (m) 8 Letter Color Black Eco Mark Certification Certification Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 2 days
Filter by categories