Bepop / Main Units
- MAX Bepop Cutting MachineYou can easily create beautifully finished "cut letters". You can use the True Type typeface built into the PC as it is, and you can also cut the original logo mark. Comes with easy-to-use software. For safety display in facilities / factories, line display, and text insertion on automo... Read MoreResolution 0.025mm/step Maximum Range of Drawing 200×3000mm Length (mm) 203 Height (mm) 215 Mass (kg) 3.9 Width (mm) 385 Trusco Part No. 412-5436 Interface USB、LAN Cutting Speed Up to 120mm / sec Supported OS Windows10
- MAX Be Pop Mini IL90178Labels can be created by connecting to a PC or using only the main unit. It is convenient for on-site work because you can freely modify or change the contents on the main unit. Special printing for cable marking is possible. Serial number and continuous output are possible by linking with the da... Read MorePrint Density 180×180(dpi) Trusco Part No. 819-9685 Specification PC connection and standalone use Conform to 6-24mm wide laminate tape Mass (g) 940 Dimensions, Width W x Depth D x Height H (mm) 201×192×86 Display Color LCD displayfrom S$269.90Min. 2 days
- MAX Be pop cutting machineAnyone can easily create a cut character sticker that emphasizes the finish.Resolution (mm) 0.025/step Power Supply AC100V±10% 50/60Hzfrom S$3,499.00Min. 11 days
- MAX B-pop free-cut label printer CPM-200With the combined function of printing and cutting, various labels and cut characters can be printed immediately. Easy. From the process-Printing allows you to print colorful photos and illustrations. Create immediately from one sheet. Easier and firmer than laminated pouches. Eliminates waste ca... Read MoreMaximum Range of Drawing 200×2000mm Power Supply AC100V±15%・50/60Hz Dimensions, H x W x D (mm) 317×425×315 Power Consumption (W) 150 Type of Printing Thermal transfer Speed (Cut) Maximum 120mm / sec Print Density 300dpi Printing Speed 25mm/s Mass of Main Unit (kg) 15.5 Resolution 0.025mm/stepfrom S$9,599.00Min. 5 days
- MAX Cutting machineAnyone can quickly create various signboards with skilled brush letters. Resolve the hassle of brush cultivation work at once. It is also economically advantageous. High-speed cutting greatly reduces work time. Beautiful finish, brush handling that surpasses handwriting. Space-saving, space-savin... Read MoreResolution 0.025mm/step Mass of Main Unit (kg) 6.4 Outer Dimensions, Width W x Depth D x Height H (mm) 626×200×218 Power Supply Voltage (V) AC100±10%(50/60Hz) Replacement Blades Cutting tool CM-100CC Power Consumption (W) Up to 24, standby 7 Maximum Output Range (mm) Width 420 x length 3000from S$5,999.00Min. 7 days
- MAX Sign printer BeepopThermal transfer printing makes it possible to create highly durable labels and displays. (Maximum drawing range 100mm x 2000mm) The included PC editing software "Bepop PC EX" contains more than 1200 types of pictograms and illustrations. "Bepop PC EX" is equipped with a &... Read MoreMaximum Range of Drawing 100×2000mm Print Density 203dpi Printing Speed 25mm / sec Dimensions (Length L x Width W x Height H) (mm) 320×330×320 Width (mm) 330 Operating humidity (%) 35-80 (However, no condensation) Power Consumption (W) 85 Mass (kg) 9 Power Input (V) AC100±10%(50/60Hz) Resolution Cutting: 0.025mm / step Function Frame cut Part No. IL90215 Type of Printing Thermal transfer method Interface USB port x 1 (Ver2.0 full speed) Cutting Speed Up to 120mm / s
- MAX Label printer be pop mini IL90178Labels can be created by connecting to a PC or using only the main unit. It is convenient for on-site work because the contents can be freely modified and changed on the main unit. Special printing for cable marking is possible. Serial number and continuous output are possible by linking with the... Read MorePrint Density 180×180dpi Method Auto cut method Specification PC connection and standalone use Display Large display with white backlight Trusco Part No. 819-9685 Height (mm) 72 Length (mm) 180 Width (mm) 248from S$269.90Min. 4 days
- MAX Free cut Label printer BeepopThermal transfer printing makes it possible to create highly durable labels and displays. (Maximum drawing range 100mm x 2000mm) With the cut and print function, it is possible to cut characters, borders, and cut standard frames (5 types). (PM-100W2 is a standard frame cut only) With the process ... Read MoreMaximum Range of Drawing 100×2000mm Dimensions (Length L x Width W x Height H) (mm) 320×330×320 Width (mm) 330 Operating humidity (%) 35-80 (However, no condensation) Mass (kg) 9.5 Power Input (V) AC100±10%(50/60Hz) Function Cut characters, borders, frame cuts Type of Printing Thermal transfer method Cutting Speed Up to 120mm / sfrom S$3,299.00Min. 5 days
- MAX B-pop sign printerA sticker printing company is condensed into a compact body.Function (Cutting) Frame cut Resolution 0.025mm/step Maximum Range of Drawing 100×2000mm Print Density 203dpi Printing Speed 25mm/sec Outer Dimensions, Width W x Depth D x Height H (mm) 330×320×320 Trusco Part No. 818-7971 Power Consumption (W) 85 Mass of Main Unit (kg) 9 Mass (kg) 9 Power Supply AC100V(50/60Hz) Type of Printing Thermal transfer Interface USB port x 1 (Ver.2.0 full speed)Discontinued
- Roland DG Cutting Machine SV-8 SetIt is a computer controlled cutter. It is also useful for making displays in offices and factories, and displays in stores.Mass (kg) 2.2 As ONE Part Number 3-9900-01 Outer Dimensions (mm) 340×205×115 Power Input (V) AC100 50/60Hz Type Body Dimensions, Width W x Length L (mm) [Maximum cutting range] 160 x 1000 Cutting Speed [Maximum] 12-40 mm / secDiscontinued
- Roland DG Cutting Machine SV-12 SetIt is a computer controlled cutter. It is also useful for making displays in offices and factories, and displays in stores.Mass (kg) 2.7 As ONE Part Number 3-9899-01 Outer Dimensions (mm) 440×205×115 Power Input (V) AC100 50/60Hz Type Body Dimensions, Width W x Length L (mm) [Maximum cutting range] 250 x 1000 Cutting Speed [Maximum] 12-40 mm / secDiscontinued
- Roland DG Cutting Machine SV-15 SetIt is a computer controlled cutter. It is also useful for making displays in offices and factories, and displays in stores.As ONE Part Number 3-9898-01 Mass (kg) 3.3 Outer Dimensions (mm) 522×205×115 Power Input (V) AC100 50/60Hz Type Body Dimensions, Width W x Length L (mm) [Maximum cutting range] 340 x 1000 Cutting Speed [Maximum] 12-100 mm / secDiscontinued
- MAX B-pop cutting and printing machineIdeal for creating labels that require fine characters such as nameplate labels and product labels. If you use a special laminated film, you can create a label that is resistant to chemicals and rubbing. With the serial number printing function and database link function, you can easily create la... Read MoreMaximum Range of Drawing 100×2000mm Printing Speed 25mm/sec Length (mm) 320 Height (mm) 320 Width (mm) 330 Trusco Part No. 412-5452 Mass (kg) 9 Interface USB、LANDiscontinued
- MAX B-pop mini label making machineLabels can be created by connecting to a PC or using only the main unit. Layouts, logos, etc. created on a PC can be transferred to the main unit for registration. It is convenient for on-site work because the contents can be freely modified and changed on the main unit. Special printing for cabl... Read MorePrint Density 180×180dpi Trusco Part No. 304-1930 Mass (g) 850 Dimensions, Width W x Depth D x Height H (mm) 180×248×72Discontinued
- MAX B-pop PC connection dedicated cutting machine CM-200-2Dimensions, Width W x Depth D x Height H (mm) 380×200×220 Power Supply AC100V ±10% 50/60Hz Cutting Speed Up to 120mm / sec Power Consumption (W) 20 (maximum) / 7 (standby) Maximum Output Range (mm) 200×3000 Resolution 0.025mm/step Mass (kg) 4Discontinued
- MAX Cutting and printing machine B-popIdeal for creating labels that require fine characters such as nameplate labels and product labels. With the serial number printing function and database link function, you can easily create labels with lot numbers, equipment management labels, etc. Comes with easy-to-use software (compatible wit... Read MorePrinting Speed 25mm/sec Dimensions, Width W x Depth D x Height H (mm) 330×320×320 Maximum Range of Drawing 100×2000mm Specification PC connection dedicated machine Trusco Part No. 334-5246 Print Density 406×406dpi Type of Printing Hot melt transfer method Mass (kg) 9Discontinued
- MAX B-pop cutting and printing machine CPM-1001. Convenience has been improved by consolidating CSV data mail merge, serial number, image data pasting, etc. into one software. 2. No plate making fee is required and you can make from one label, so you can reduce the cost of making small lot labels. 3, various barcodes can be printed. * Please... Read MoreCutting Speed Up to 120mm / s position-adjustment accuracy for printing and cutting ± 0.35mm or less Power Supply AC100V±10% 50/60Hz Type of Printing Hot-melt thermal transfer method Resolution 0.025mm/step Maximum Range of Drawing 100×2000mm Mass (kg) 9Discontinued
- MAX Be pop frame cutting & printing machineIt can be used for various purposes such as guidance display, caution display, construction signboard, construction blackboard, etc. With the serial number printing function and database link function, you can easily create lot numbered displays, equipment management labels, etc. After printing, ... Read MoreMaximum Range of Drawing 100×2000mm Printing Speed 25mm/sec Length (mm) 320 Height (mm) 320 Width (mm) 330 Trusco Part No. 412-5444 Mass (kg) 9 Interface USBDiscontinued
- Graphtec Small Cutting Machine Silhouette CAMEO 4 ProWide size model of CAMEO 4 series. Inheriting high functionality and high performance, it supports roll media with a maximum width of 610 mm. Compatible with A3 Novi and suitable for business use. Small cutting machine Silhouette CAMEO 4 series 24inch wide size model. Supports up to 24inch (610mm... Read MoreDiscontinued
- MAX B-pop free-cut label printer CPM-100SH2A beautiful finish on par with outsourcing! A multifunctional and high-quality model that allows you to create cut characters.Mass of Main Unit (kg) 9.5 Type of Printing Thermal transfer Printing Speed 50mm/sec Maximum Range of Drawing 100×2000mm Power Consumption (W) 70 Outer Dimensions, Width W x Depth D x Height H (mm) 330×320×320 Trusco Part No. 818-7973 Print Density 600dpi Power Supply AC100V(50/60Hz) Resolution 0.025mm/stepDiscontinued
- MAX B-pop cutting and printing machine● After printing, the circumference of the label can be cut into any shape. ● You can easily create beautifully finished "cut letters" and "print stickers" that make use of the glass surface and base.Resolution 0.025mm / step (cutting part) Maximum Range of Drawing 100×2000mm Cutting Speed 120mm / sec (cutting part) Print Density 203dpi Printing Speed 25mm/sec External Dimensions (Depth D x Width W x Height H) (mm) 320×330×320 Trusco Part No. 334-5238 Mass (kg) 9.5 Type of Printing Hot-melt thermal transfer method Interface USB port x 1 (Ver.2.0 full speed) Power Input (AC100V) ±10%、50/60HzDiscontinued
- MAX Be pop miniA handy type label printer that can be easily carried. You can import the data created on your computer and easily output it on site. Ideal for cable marking. It is useful in various places and for various purposes. With a wrapping tape that uses a special adhesive, you can easily create an easy-... Read MoreSupported OS WindowsXP/2000Pro/Me/98SE/98 Trusco Part No. 282-0285 Printing Speed 10mm / sec Mass (g) Approx. 560 (770 including batteries) Outer Dimensions, Width W x Depth D x Height H (mm) 113×235×85 Suitable Tape Width (mm) 6、9、12、18、24 Interface USB(Ver1.1)Discontinued