CD-R Title Printers
- CASIO Ink Ribbon Cassette for Disc Title PrinterEco Mark Certification Number 18 112 058 Eco Mark Certification Certificationfrom S$9.59Min. 2 days
- CASIO AC adapter & cord for CW-K80AC adapter and cord are sold separately.Type AC adapterDiscontinued
- CASIO Disc title printerA model with a keyboard that can be used immediately with this one For data management of meeting materials and personal information! For creating shared data within the company! For data submitted and distributed to customers!Dimensions, Width W x Depth D x Height H (mm) 204×183×68.8 Maximum Width to Print (mm) About 16 Printing Speed About 8mm / sec Power Consumption (W) 18 Maximum Printing Length (mm) About 74 Type of Printing Thermal transfer method Print Density 200dpi Mass (g) 780 (excluding batteries) Multiline Printing Up to 8 lines Operating Temperature Range (℃) 10~35Discontinued