Time Recorders
A time recorder is a machine that keeps a record of attendance and work by engraving through a medium called a time card when leaving or working in a company or factory. There are an increasing number of companies that use computers to go to and from work, but there are still many companies and factories that use time cards to leave and go to work, and they are used by various companies. There are things that can be switched between 12 hours and 24 hours, things that are easy to carry, etc., and some with a memory retention function, so it can be handled in case of emergency. Depending on the time card, there are 4 stamping fields and 6 stamping fields, so you can use them properly according to the purpose.
Other Related Pages
- AMANO Standard time cardIt supports printing in 4 or 6 columns and records the attendance status exactly. In the large time memory field (mass), record exceptional work such as forgetting to type, business trip, vacation, etc. By printing (memo) the time calculation results, it becomes easier to calculate the actual wor... Read MoreQuantity (Sheets) 100
- Seiko Precision Time-cardQR series time card An environment-friendly time card that uses recycled pulp.Quantity (Sheets) 100
- VOICE VOICE Time card rack for 10 peopleA simple card rack that can store time cards. Holds cards for 10 people. VOICE time card dedicated card rack
- No Brand Ink ribbon for time clock AMANO general purposeThe unbranded (general purpose) ribbon cartridge for dot impact printers is a new ribbon cartridge product produced by a specialized manufacturer of ribbon cartridges with the same quality and complete compatibility as the genuine manufacturer's products. It is manufactured by a company other... Read MoreCompatible Manufacturer AMANO Type General purposefrom S$149.90Min. 2 days
- Seiko Precision Multi-function time clock Z seriesYou can choose to use it as a 2-column tabulator that calculates and totals the number of actual working hours or overtime hours after deducting breaks, or as a 6-column printing machine that can record breaks and outings in addition to attendance and departure. (Cannot be used at the same time).... Read MorePower Consumption (W) (Standby) 0.2, (Printing) 26 Operating Temperature Range (℃) -5~45 Mass (kg) 1.4 (including AC adapter) External Dimensions (Depth D x Width W x Height H) (mm) 132×175×244 Operating Humidity Range 20-80% Rh non-condensing Trusco Part No. 492-4746 Power Supply AC100V 50 / 60Hz AC adapter method
- MonotaRO Time card + general purpose + Amano ABC type + 50 piecesEasy-to-use 50 small quantity type. For attendance management. * Please use it for time card stamping. * Do not use bent cards. * Specifications are slightly different from pure products.Card Size (mm) H185×W86
- NIPPO Timeboy N cardA time card with only stamp printing that can be used in the Time Boy series.Mass (g) 340 Quantity (Sheets) 100 Trusco Part No. 341-9967
- AMANO Time card MX / MRX series cardIt is a time card common to the MX / MRX series (common to the closing date).Quantity (Sheets) 100 Mass (g) 290 Trusco Part No. 406-1047
- NIPPO Ribbon for Time Recorder[Time Boy] 3, 5 (V), 6, 7, 8 [Calcoro] (early model), 15, 15ex, 20ex, USB can be used.
- NIPPO Karkoro cardIt can also be used for the time card for the Calcoro series (Time Boy 6/7/8 / Calcoro USB, NTR-6800 / 6850). 2 sets of No.1 to 50.Trusco Part No. 121-2907 Specification Front: Red Back: Gray Mass (g) 345 Quantity (Sheets) 100
- MAX Ink Ribbon for Time RecorderInk ribbon roll exclusively for time clocks.Mass (g) 24 Trusco Part No. 519-8267 Ink Color Black
- NIPPO Time card 600T seriesA time card that can be used with the NTR-20 / 1000 series / 2000 series.Quantity (Sheets) 100 Material recycled paper
- VOICE VOICE VT-1000 dedicated time card E card 100 piecesVOICE Time Recorder VT-1000 Dedicated Time CardQuantity (Sheets) 100
- MAX Ink Ribbon for Time RecorderMass (g) 24 Ink Color Black Suitable Model ER-80S2・80S2W・110S5・110S5W
- Seiko Precision Time card Z cardIt is a one-sided time card that allows you to see the working status of one month at a glance. Card numbers and barcodes from <001> to <100> are printed one by one.Quantity (Sheets) 100 Mass (g) 370 Trusco Part No. 492-4738 Type of Printing 6 columns per side Mass (g/sheet) 6.2 Specification Closing date / all closing dates Suitable Model Z150/170
- AMANO Time card rackYou can store the time card neatly. * Only for paper time cards. (Cannot be used for IC / ID cards.Color White Material Made of resin Length (mm) 32
- AMANO Time counting time recorder MRS-300 / MRS-500 / MRS-700 / XC2000 dedicated cardQuantity (Sheets) 100
- AMANO Badge rack for ID / IC cards* A rack exclusively for ID / IC cards. It cannot be used for time cards.Length (mm) 32 Height (mm) 683 Mass (kg) 0.4 Material Made of resin Width (mm) 101 File Capacity 20 sheets Color White
- AMANO Time card dedicated to P @ CK (printed in 6 columns)15th / end of month closing For those who start on the 16th or the 1stQuantity (Sheets) 100 Eco Mark Certification Number 17112265 Eco Mark Certification Certification Type End of month (31st) / 15th deadline
- VOICE VOICE VT-2000 dedicated time card V card 100 piecesVOICE time clock VT-2000 dedicated time cardQuantity (Sheets) 100
- MAX MAX Time Recorder Ink Ribbon Black / Red 2 colorsSuitable Model ER-250S、ER-25S Ink Color 2 colors (black / red) Mass (g) 34 Trusco Part No. 304-2031
- AMANO Time counting time recorder PJR-500 / MRS-500 / MRS-700 dedicated cardSuitable Model PJR-500、MRS-500、MRS-700 Quantity (Sheets) 100
- MAX Time-cardIt is a time card for ER-180UD.Quantity (Sheets) 100 Trusco Part No. 293-9363 Mass (g) 350 RoHS directive (corresponding to 10 substances) Correspondence Suitable Model ER-180UD
- AMANO Time card for Time P @ CK Professional / Ⅱ / TimeP @ CKⅢ100 / Ⅲ150WLQuantity (Sheets) 100
- MAX Ink Ribbon Cassette for Time Recorder ER-IR101Ink ribbon roll exclusively for time clocks.Mass (g) 34 Trusco Part No. 371-9723 Ink Color Black
- AMANO Time card for ATX300 AST cardIt is possible to print 4 stamps a day. No barcode printing for all closing dates.Suitable Model ATX300、ATX-30、TX-300 Quantity (Sheets) 100
- AMANO Time recording Electronic time clockThe time is printed large and clearly. Since the switching time of the printing stage can be set arbitrarily, the stage does not shift even when working late at night. With a time tampering prevention function that can check for fraud in the unlikely event.Power Supply AC100V (50/60Hz) Compatible Ink Tank / Cartridge CE-319250 (included) Color (Body) White Letter Color Single color (black) Function No calculation function Operating Temperature (℃) -10~40 Suitable for Time card standard (A ・ B ・ C) Trusco Part No. 002-1423 Rated Power Consumption (W) 8 Outer Dimensions, Width W x Depth D x Height H (mm) 190×104×224 Power Consumption (W) 2 (at standby) Mass (kg) 2.3 Humidity (% RH) 10 to 90 (no condensation)
- NIPPO Timeboy 8 plusIt is a multifunctional time clock that is particular about ease of use! Even if you work beyond the daily time, you can easily stamp it in the column for that day. It also supports late-night work, and you can freely set the daily time according to your workplace. Since the initial settings such... Read MoreMaximum Power Consumption (W) 17 Suitable for Timeboy N card, Calcoro card Standby power consumption (W) (50 / 60Hz) 2.1 Rated Power Consumption (W) 17 Dimensions, Width W x Depth D x Height H (mm) 130 x 130 x 220 (including table) Mass (kg) 1.5 Operating humidity (%) 20-80RH (no condensation) Operating Ambient Temperature (℃) -5~+40 Power Input (V) AC100(50/60Hz)
- NIPPO Time Card RackIt is a slim wall-mounted type. There is a sub-pocket at the bottom.
- VOICE VOICE VT-3000 dedicated time card with 80 VT cardsVOICE time clock VT-3000 dedicated time cardQuantity (Sheets) 80 Type card Suitable Model VOICE Time recorder VT-3000
- MAX Time recorderNo button operation required. At the time of card stamping, just insert the time card. No button operation. Overlap prevention function. Even if you press the attendance button by mistake after stamping attendance, it will not be stamped again. Large, bright display! Easy-to-read LCD monitor with... Read MoreStorage Temperature Range (℃) -20~60 Power Input (V) AC100(50/60Hz) Type of Printing Impact dot method Ink Ink ribbon method Power Consumption (W) Standby: 4.0, Max: 40
- VOICE VOICE Time Recorder VT-3000 High-performance automatic counting function installedAutomatic counting that can be used in any workplace. Greatly improved the efficiency of "accounting" work without the need for manual calculations! Flexible response to each employee's time It is possible to count actual working hours and overtime working hours at the same time! Th... Read MoreOperating Ambient Temperature (℃) -30~40 Warranty Period 1 year (time recorder only) Power Input (V) 100 to 240 AC, 12.5 / 1.5 A DC input Operating humidity (%) 10RH~80RH Mass (kg) About 1.4 Power Cable (m) About 1.5 Dimensions (D x W x H) (mm) About 120 × 190 × 215 Type Body Clock Function Crystal oscillation method Mounting Type Deferred type (can be wall mounted) Power Consumption (W) Rating: 0.4, Normal: 0.4, Max: 13
- Seiko Precision Card RackUp to 2 sets of CR-PL10 can be connected to CR-S10 (for up to 30 people). One-touch connection and disconnection is possible for one person (one shelf). For hanging on the wall. Even if the number of people increases, you can easily add it later.
- MAX Electronic time clockEven if you operate with the attendance button when you leave work, you will not overstrike. Aggregation mistakes are also reduced. Employees trust because the time is always accurate. Prevents troubles caused by time differences. * Time card is not included.Mass (kg) 1.7 Dimensions (H x W x D) (mm) 230×140×99 Warranty Period 3 years Power Supply AC100V(50/60Hz) Suitable for ER-250S2、ER-60SU Type of Printing Impact dot Power Consumption (W) Standby: 4, up to 40 Color White Receiving unit Yes Storage Temperature Range (℃) ‐20~60 Operating Temperature Range (℃) ‐5~40
- AMANO Time P @ CK-iC cardManage attendance and departure smartly with an IC card.Included Accessories 12 employee ID labels
- AMANO Time recording Electronic time clockAutomatically retrieves and prints time cards. 6 column printing that can record 2 outings/breaks. Since it is two-color printing, management is easy at a glance. Supports night work with the all-night function. Equipped with front/back judgment function without typing mistakes. Clear, easy-to-re... Read MoreOperating Temperature (℃) -10~40 Humidity (% RH) 10 to 90 (no condensation) Outer Dimensions, Width W x Depth D x Height H (mm) 190×127×224 Letter Color 2 colors (black / red) Mass (kg) 2.3 Power Consumption (W) 4 (at standby) Rated Power Consumption (W) 8 Mounting Type Deferred type (can be wall mounted) Function No calculation function Power Input (AC100V) ±10% (50/60Hz)