Time Recorder Main Units
Other Related Pages
- Seiko Precision Multi-function time clock Z seriesYou can choose to use it as a 2-column tabulator that calculates and totals the number of actual working hours or overtime hours after deducting breaks, or as a 6-column printing machine that can record breaks and outings in addition to attendance and departure. (Cannot be used at the same time).... Read MorePower Consumption (W) (Standby) 0.2, (Printing) 26 Operating Temperature Range (℃) -5~45 Mass (kg) 1.4 (including AC adapter) External Dimensions (Depth D x Width W x Height H) (mm) 132×175×244 Operating Humidity Range 20-80% Rh non-condensing Trusco Part No. 492-4746 Power Supply AC100V 50 / 60Hz AC adapter method
- AMANO Time recording Electronic time clockThe time is printed large and clearly. Since the switching time of the printing stage can be set arbitrarily, the stage does not shift even when working late at night. With a time tampering prevention function that can check for fraud in the unlikely event.Power Supply AC100V (50/60Hz) Compatible Ink Tank / Cartridge CE-319250 (included) Color (Body) White Letter Color Single color (black) Function No calculation function Operating Temperature (℃) -10~40 Suitable for Time card standard (A ・ B ・ C) Trusco Part No. 002-1423 Rated Power Consumption (W) 8 Outer Dimensions, Width W x Depth D x Height H (mm) 190×104×224 Power Consumption (W) 2 (at standby) Mass (kg) 2.3 Humidity (% RH) 10 to 90 (no condensation)
- NIPPO Timeboy 8 plusIt is a multifunctional time clock that is particular about ease of use! Even if you work beyond the daily time, you can easily stamp it in the column for that day. It also supports late-night work, and you can freely set the daily time according to your workplace. Since the initial settings such... Read MoreMaximum Power Consumption (W) 17 Suitable for Timeboy N card, Calcoro card Standby power consumption (W) (50 / 60Hz) 2.1 Rated Power Consumption (W) 17 Dimensions, Width W x Depth D x Height H (mm) 130 x 130 x 220 (including table) Mass (kg) 1.5 Operating humidity (%) 20-80RH (no condensation) Operating Ambient Temperature (℃) -5~+40 Power Input (V) AC100(50/60Hz)
- MAX Time recorderNo button operation required. At the time of card stamping, just insert the time card. No button operation. Overlap prevention function. Even if you press the attendance button by mistake after stamping attendance, it will not be stamped again. Large, bright display! Easy-to-read LCD monitor with... Read MoreStorage Temperature Range (℃) -20~60 Power Input (V) AC100(50/60Hz) Type of Printing Impact dot method Ink Ink ribbon method Power Consumption (W) Standby: 4.0, Max: 40
- VOICE VOICE Time Recorder VT-3000 High-performance automatic counting function installedAutomatic counting that can be used in any workplace. Greatly improved the efficiency of "accounting" work without the need for manual calculations! Flexible response to each employee's time It is possible to count actual working hours and overtime working hours at the same time! Th... Read MoreOperating Ambient Temperature (℃) -30~40 Warranty Period 1 year (time recorder only) Power Input (V) 100 to 240 AC, 12.5 / 1.5 A DC input Operating humidity (%) 10RH~80RH Mass (kg) About 1.4 Power Cable (m) About 1.5 Dimensions (D x W x H) (mm) About 120 × 190 × 215 Type Body Clock Function Crystal oscillation method Mounting Type Deferred type (can be wall mounted) Power Consumption (W) Rating: 0.4, Normal: 0.4, Max: 13
- MAX Electronic time clockEven if you operate with the attendance button when you leave work, you will not overstrike. Aggregation mistakes are also reduced. Employees trust because the time is always accurate. Prevents troubles caused by time differences. * Time card is not included.Mass (kg) 1.7 Dimensions (H x W x D) (mm) 230×140×99 Warranty Period 3 years Power Supply AC100V(50/60Hz) Suitable for ER-250S2、ER-60SU Type of Printing Impact dot Power Consumption (W) Standby: 4, up to 40 Color White Receiving unit Yes Storage Temperature Range (℃) ‐20~60 Operating Temperature Range (℃) ‐5~40
- AMANO Time recording Electronic time clockAutomatically retrieves and prints time cards. 6 column printing that can record 2 outings/breaks. Since it is two-color printing, management is easy at a glance. Supports night work with the all-night function. Equipped with front/back judgment function without typing mistakes. Clear, easy-to-re... Read MoreOperating Temperature (℃) -10~40 Humidity (% RH) 10 to 90 (no condensation) Outer Dimensions, Width W x Depth D x Height H (mm) 190×127×224 Letter Color 2 colors (black / red) Mass (kg) 2.3 Power Consumption (W) 4 (at standby) Rated Power Consumption (W) 8 Mounting Type Deferred type (can be wall mounted) Function No calculation function Power Input (AC100V) ±10% (50/60Hz)
- NIPPO Time clock (standard type)Automatically check the "closing date mark" on the card! Supports companies with multiple closing dates Can be stamped 6 times a day with overtime calculation functionRated Power Consumption (W) 18 Dimensions, Width W x Depth D x Height H (mm) 196 x 133 x 225 (including stand) Mass (kg) 2 Included Accessories 2 sample cards Specification 6 columns printing Trusco Part No. 773-7696 Power Supply AC100V(50/60Hz) Clock Function Average monthly difference ± 15 seconds Ink Black 1 color ribbon Type of Printing Impact dot method Type of Display LCD digital, analog clock Calendar Millennium (until December 31, 2099) Applicable Ribbon R-1/R-2from S$599.90Min. 2 days
- MAX Time recorderSupports various work systems! When stamping a card, just insert the time card. No button operation. Printing, up to 6 times a day. For example, you can manage breaks twice a day, such as lunch breaks and afternoon breaks. Printing 4 times + daily total or daily total. For example, break manageme... Read MoreStorage Temperature Range (℃) -20~60 Operating Temperature Range (℃) 0~40 AC Power Input (V) 100、50/60Hz Dimensions, Width W x Depth D x Height H (mm) 187×130×272 Mass (kg) 2.4 Type of Printing 7-pin impact dot method Ink Ink ribbon method Display Part Liquid crystal (white backlight) Power Consumption (W) Normal 3, up to 34 Color White Receiving unit standard equipmentfrom S$599.90Min. 2 days
- AMANO Electronic time stamp NS-5000Electronic, multifunctional and high-performance time stamp. It is full of functions that consider the user, such as abundant print variations and automatic character width adjustment function. 91 print patterns. You can select the basic print items (year, month, day, hour, minute, numbering 6 or... Read MoreMass (kg) 2.9 Power Consumption (W) Standby 3, Rated 12 Power Supply AC100V(50/60Hz) Outer Dimensions, Width W x Depth D x Height H (mm) 170×224×163
- AMANO Time recorder with counting software TimeP @ CK-iC4CL (wireless LAN compatible)Material Synthetic resin Trusco Part No. 102-6639 Specification Number of stamps (times / day): 6 times Height (mm) 143 Mass (g) 300 Number of registered people 300 people Width (mm) 94 Length (mm) 57from S$1,999.00Min. 2 days
- NIPPO Total time recorder CALCOLO 100Up to 100 people can be aggregated. Easy-to-set Japanese display function Two can be used at the same time from the aggregation method of regular employees / free part / zone part. Notify the time with 6000 series card compatiblePower Consumption (W) (Maximum) 16, (Standby) 3 Mass of Main Unit (kg) 1.6 Dimensions, Width W x Depth D x Height H (mm) 188 x 134 x 205 (excluding AC adapter) Specification 4-column printing Power Supply AC100V (AC adapter) 50 / 60Hz Ink Black 1 color ribbon Type of Display Digital STN LCD with LED backlight Color (Body) Gray & light gun metallic Type of Printing Impact dot method Calendar Millennium (until December 31, 2099) Applicable Ribbon P-1 Number of Personnel Up to 100 peoplefrom S$899.90Min. 2 days
- AMANO Time Recorder TimeP @ CKⅢ100The simplest model in the series, the time card type. The aggregated results (attendance aggregated data) can be directly linked to the payroll software you always use. As for the communication method to the personal computer, data can be carried with a commercially available SD card in addition ... Read MoreMass (kg) 1.9 Trusco Part No. 759-2698from S$1,399.00Min. 2 days
- NIPPO Time clock (standard type)Automatically check the "closing date mark" on the card! Supports companies with multiple closing dates Can be stamped 6 times a day Equipped with a melody chime with an easy-to-understand overtime hours calculation function that prints late arrivals and early departures in red (Home on... Read MoreRated Power Consumption (W) 18 Dimensions, Width W x Depth D x Height H (mm) 196 x 133 x 225 (including stand) Included Accessories 2 sample cards Mass (kg) 2.1 Specification 6 columns printing Power Supply AC100V(50/60Hz) Clock Function Average monthly difference ± 15 seconds Type of Printing Impact dot method Type of Display LCD digital, analog clock Calendar Millennium (until December 31, 2099) Applicable Ribbon R-1/R-2 Ink Red and black two-color ribbon
- MAX time RecorderDedicated for stamping, simple operation! Selectable time card ・ Bright and large display! Easy-to-read backlit monitor ・ Ink ribbon replacement notification mark ・ Overstrike prevention function ・ All-night button ・ Password setting function ・ Setting confirmation function ・ Stand up, lay... Read MoreDimension (mm) 200×173×290 Material Plastic / Metalfrom S$479.90Min. 5 days
- AMANO Time recorder with attendance management software* If you use a computer that does not have built-in Bluetooth, you will need a Bluetooth adapter (sold separately). * Bluetooth (R) Ver2.1 + EDR Class 2 compatible (maximum communication distance: approx. 10 m) * The maximum communication distance is the theoretical maximum value and does not gua... Read Morefrom S$1,799.00Min. 53 days
- AMANO Time RecorderIt is a time clock equipped with a radio clock that can be connected to the cloud. A free Amano connected tool can be connected via Wi-Fi connection, and stamped data (csv) can be output. There are aggregation types "Employee mode (fixed time zone setting)", "Time zone part mode (n... Read MoreMass (kg) 1.1 Length (mm) 100 Width (mm) 156 Height (mm) 236 Trusco Part No. 250-9351 Number of registered people Card: 60 people Specification Number of stamps: 2 or 4 times / dayfrom S$449.90Min. 2 days
- MAX Antibacterial / antiviral time clockWith antibacterial and antiviral specifications, it is safe for shared use. Since it is equipped with an automatic stamping function, the card can be stamped without touching the button. Equipped with a radio wave receiving unit to prevent troubles due to incorrect time. Equipped with a monthly t... Read MoreMass of Main Unit (kg) 1.7 Main Unit Dimensions, Width W x Depth D x Height H (mm) 140×99×230 Power Input (V) AC100(50/60Hz) Color Blue Power Consumption (W) Standby 4.2 / up to 40from S$669.90Min. 2 days
- AMANO Time RecorderIt is a time clock equipped with a radio clock that can be connected to the cloud. A free Amano connected tool can be connected via Wi-Fi connection, and stamped data (csv) can be output. There are aggregation types "Employee mode (fixed time zone setting)", "Time zone part mode (n... Read MoreMass (kg) 1.1 Length (mm) 100 Width (mm) 156 Height (mm) 236 Trusco Part No. 250-9352 Number of registered people Card: 60 people Specification Number of stamps: 4 or 8 times / dayfrom S$749.90Min. 2 days
- AMANO Time recording and time counting time recorderA convenient time clock that you can choose from time recording and time counting operations! Time card used: MX card Up to 60 full-time employees or part-time workers are printed in two columns and tabulated by item. Employees: Prescribed / early departure overtime / midnight overtime / late ear... Read MoreMass (kg) 1.4 Dimensions, Width W x Depth D x Height H (mm) 156×100×200 Trusco Part No. 406-1021 TKG Part No. (2017) 6-2383-0401 TKG Part No. 8-2547-0401 Material HIPS・PMMA・SPCC Power Supply Single phase 100V (50 / 60Hz) Power Consumption (W) Standby: 2, Rating: 6Discontinued
- Seiko Precision Time clock QR seriesThe date and time have already been set, so if you are a customer who closes at the end of the month or on the 15th, you can use it immediately by plugging in the power cord. In addition to going to work, you can also keep a record of breaks or going out. You can select your favorite pattern from... Read MorePower Consumption (W) (Normal) 0.5, (maximum) 6 Operating Temperature Range (℃) -5~45 Mass (kg) 1.5 Voltage (V), at 50 / 60Hz 100±10% External Dimensions (Depth D x Width W x Height H) (mm) 128×160×205 Operating Humidity Range 20% to 80% (no condensation) Trusco Part No. 411-2539Discontinued
- AMANO time RecorderIncluded Accessories MX / MRX card x 30 Trusco Part No. 406-1039 Mass (kg) 2.2 Mounting Type Stand (wall mountable) Color Printing / single color (black) Printing Performance 4 columns Power Supply AC100V±10%(50/60Hz) Outer Dimensions, Width W x Depth D x Height H (mm) 170×115×233Discontinued
- MAX Time clock ER-80S card setOperating Temperature Range (℃) 0~40 Mass (kg) 1.9 Dimensions, H x W x D (mm) 200×150×101 Power Consumption (W) 3.2 (normal), 25 (max) Power Input (V) AC100(50/60Hz) Display Digital display (time) Type of Printing Impact dot type Inking Ink ribbon type Color WhiteDiscontinued
- MAX Time recorderIntroducing a time recorder for the first time. I want to simply use only the necessary functions. I want to use a time clock instead of an attendance record. It is a model that meets such demands. Achieve reliable attendance management by stamping twice a day. Equipped with a new radio-controlle... Read MoreStorage Temperature Range (℃) -20~60 Operating Temperature Range (℃) -5~40 Mass (kg) 1.7 AC Power Input (V) 100、50/60Hz Dimensions, Width W x Depth D x Height H (mm) 140×104×202 Type of Printing 7-pin impact dot method Ink Ink ribbon method Receiving unit None (can be retrofitted: ER-WA100) Power Consumption (W) Usually 3.2, up to 35 Color WhiteDiscontinued
- MAX IC card network time recorderInput items can be set freely via the network. IC time recorder that can be used by incorporating it into an existing systemMass (kg) 0.9 Dimensions (H x W x D) (mm) 203×136×58 Display Part 3.5 inch Power Supply AC100V 50/60Hz Voice Included Power Consumption (W) Usually 5 or less, maximum 35 or lessDiscontinued
- NIPPO Timeboy 7"Time Boy Card" is OK for printing only for normal attendance and departure Up to 50 people can be calculated (monthly total is not counted) Also supports late night workOuter Dimensions, Width W x Depth D x Height H (mm) 130×117×215 Mass (kg) 1.5 Display LCD digital display Type of Printing Impact dot methodDiscontinued
- Seiko Precision time RecorderComes with an "all-night button" that can be used 24 hours a day. Comes with a "password" to prevent unauthorized tampering. The memory retention period is a cumulative total of 3 years of power outages from the time of shipment from the factory. You can print 4 fields with la... Read MoreWarranty Period 1 year Mass (kg) 2 Letter Color Red / black Trusco Part No. 005-6979 Dimensions, Width W x Depth D x Height H (mm) 196×133×225Discontinued
- MAX Time recorderFull-featured compact design. Work after tightening is more efficient.Suitable for (Card) ER-S card, (Ink ribbon) ER-IR103 Storage Temperature Range (℃) -20~60 Operating Temperature Range (℃) 0~40 Mass (kg) 1.7 Dimensions (H x W x D) (mm) 202×140×104 Type of Printing 7-pin impact dot method Power Supply AC100V・50/60Hz Ink Ink ribbon method Receiving unit None (can be retrofitted) Power Consumption (W) Usually 3.2, up to 35Discontinued
- MAX Time recorderYou can choose to print twice a day (150 people only for stamping) or twice + daily total or daily total (up to 60 people).Storage Temperature Range (℃) -20~60 Operating Temperature Range (℃) 0~40 Type of Printing 7-pin impact dot method Power Supply AC100V・50/60Hz Ink Ink ribbon method Power Consumption (W) Usually 3.2, up to 35 Color White & light blueDiscontinued
- MAX Time recorder4 times stamping that allows you to manage your lunch break. After the closing, you can calculate the monthly total at once, and you can set a fixed break time in advance and subtract it from the total number of hours, so you can use it more efficiently according to your needs. When stamping a ca... Read MoreStorage Temperature Range (℃) -20~60 Operating Temperature Range (℃) -5~40 Mass (kg) 1.7 AC Power Input (V) 100、50/60Hz Dimensions, Width W x Depth D x Height H (mm) 140×104×202 Type of Printing 7-pin impact dot method Ink Ink ribbon method Receiving unit None (can be retrofitted: ER-WA100) Power Consumption (W) Usually 3.2, up to 35Discontinued
- Seiko Precision time RecorderIt is also open 24 hours a day with the all-night button. It has a password security function. You can print 2 fields a day.Warranty Period 1 year Mass (kg) 1.5 Dimensions, Width W x Depth D x Height H (mm) 160×128×205 Trusco Part No. 276-6434 Letter Color BlackDiscontinued
- MAX Electronic time recorder ER-110SIV4 times stamping, 2 times stamping at the time of calculation, 1 month totaling is also possible! You can count the number of working days, working hours, late arrivals, and early departures by individual. There is no overstrike. There are 3 types of stamping patterns such as 4-column printing, a... Read MoreMass (kg) 1.8 Outer Dimensions, Width W x Depth D x Height H (mm) 150×100×200 Power Input (AC100V) 50/60Hz Suitable for ER-S card, ink ribbon / ER-IR100 Type of Printing Impact dot method Power Consumption (W) Usually 3.2, max 25Discontinued
- MAX Paper card network time recorderInput items can be set freely via the network. PC time recorder that can be used by incorporating it into an existing systemSuitable for [Used card] ER-S card Clock Function Crystal oscillation type Power Consumption (W) Usually 6 or less, up to 40 Mass (kg) 2.4 Power Supply AC100V 50/60Hz Included Accessories Memory card (CF) / setting tool (CD) Dimensions, Width W x Length L x Height H (mm) 175×120×240 Specification [Display tube] Fluorescent display tubeDiscontinued
- AMANO Time Recorder TimeP @ CKⅢ150WLTimeP @ CK high-performance model "TimeP @ CK III 150 WL". Employees can report shift work, work on holidays, early departure, and overtime with a time clock and record it on a time card. You can choose the data import method according to your environment.Discontinued
- MAX PC link time counting machine Electronic time clockYou can easily count the time by connecting to a computer.Suitable for Card used / ER-S card Operating Temperature Range (℃) 0~40 Power Consumption (W) Normal 5, up to 30 Power Supply AC100V 50/60HzDiscontinued