Time Card Racks
Other Related Pages
- VOICE VOICE Time card rack for 10 peopleA simple card rack that can store time cards. Holds cards for 10 people. VOICE time card dedicated card rack
- AMANO Time card rackYou can store the time card neatly. * Only for paper time cards. (Cannot be used for IC / ID cards.Color White Material Made of resin Length (mm) 32
- AMANO Badge rack for ID / IC cards* A rack exclusively for ID / IC cards. It cannot be used for time cards.Length (mm) 32 Height (mm) 683 Mass (kg) 0.4 Material Made of resin Width (mm) 101 File Capacity 20 sheets Color White
- NIPPO Time Card RackIt is a slim wall-mounted type. There is a sub-pocket at the bottom.
- Seiko Precision Card RackUp to 2 sets of CR-PL10 can be connected to CR-S10 (for up to 30 people). One-touch connection and disconnection is possible for one person (one shelf). For hanging on the wall. Even if the number of people increases, you can easily add it later.
- NIPPO Card rack ID-20Trusco Part No. 106-5444 Dimensions, Width W x Depth D x Height H (mm) 112×24×726 Mass (kg) 0.95from S$99.90Min. 2 days
- MAX Time card rack Antibacterial specificationsSIAA-acquired antibacterial specifications with wall-mounting screwsmatching card size (mm) Up to 88 x 189from S$43.99Min. 2 days
- NIPPO [With discount] Time card rackIt is a slim wall-mounted type. There is a sub-pocket at the bottom.Commodity condition * Reasonable (unused / opened) Mass (kg) 1.78 Dimensions, Width W x Depth D x Height H (mm) 210×40×825 Type For 50 peopleDiscontinued