Check Writers
- MAX Rotary checkwriterAchieves clear printing with a unique mesh notch (cross notch)! The "comma period" is automatically adjusted to half pitch, so you can print an easy-to-read amount. Paper setting can be done easily by pushing the lever. Paper holding and releasing is also a one-push type. Equipped with ... Read MoreMass (kg) 1.8 Dimensions (H x W x D) (mm) 123×97×235 Suitable for Ink Pad/RC-IP10 Ink/NR-20 Black
- MAX Ink pad for check writerReplacement ink pad for checkwriter Compatible models for rotary checkwriter RC-100 / 100S / 200 / 200SSuitable for Check writer: RC-100
- MAX Check writer Rotary type Lever paper holding typeAchieves clear printing with a unique mesh notch (cross notch). "," And "." Are automatically adjusted to half pitch, so you can print an easy-to-read amount. Paper setting can be done easily by pushing the lever.Mass (kg) 1.0 Dimensions (H x W x D) (mm) 117×86×199 Maximum Printing Height (mm) 25~46 Included Accessories Ink pad (RC-IP10), ink (small / black) Printing Characters Numbers (0-9), \,,. ,-, *Discontinued