Laminators
Laminators are office equipment that can be laminated. Lamination protects documents from scratches, dirt, and wetness by applying a transparent film to the paper surface. For laminating, a special film for laminating is used. It is used for applications such as POP, pamphlets, bulletins / circulations, etc., and there are B8 size to A2 size, photo L size, and postcard size films depending on the product. The thickness is usually 100 μm, but there is also a laminate film with a thickness of 150 μm, which is characterized by being hard to bend and strong. Laminators are highly workable and include a high-speed laminator with a short preheating time of 2 minutes and a compact space-saving laminator.
Other Related Pages
- MonotaRO Laminating FilmGives paper gloss and elasticity to protect it from water and dirt. It is transparent and you can clearly read the characters in the enclosure even after processing. Bulletins / Circulations, POPs, brochures, menus, etc. * Please insert into the device from the adhesively sealed part. * If wavy s... Read MoreThickness (μm) 100 Material PET+EVA
- IRIS OHYAMA Laminate film (100μm)Gives the paper a glossy finish and protects it from water and dirt.Thickness (μm) 100 Main Materials Polyester
- Nakabayashi Laminated film by handCan be laminated immediately without using a machine! Convenient for exhibitions and circulation at companies, schools, and homes! For long-term storage of photos and inkjet photos because it shuts out the air! Protects printed matter and digital camera prints from fading, dirt, and water! "... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- A-one Easy laminateNo special equipment required! Simply peel off the mount and stick it together to laminate. It is a size that can be laminated with A4 size (210 mm x 297 mm) paper such as menus and POP. It is a highly cost-effective laminate.Paper Glossy, water resistant Material Polyester film Sheet Size (mm) 225×312 Thickness (mm) 0.41 Trusco Part No. 820-0115from S$9.59Min. 2 days
- IRIS OHYAMA Laminate film B4 20 sheets 100μA set of 20 laminated films with a thickness of 100 μm (10 sheets for LZ-A3W10 only). We have 10 sizes from business card size to A3 wide size.Dimensions, Width W x Depth D x Height H (mm) 273×-×408 Mass (g) 490.4 Size B4 Dimension (mm) B4 size (263 x 370)from S$17.99Min. 2 days
- Fellowes Laminate film image lastA film with a mark that prevents mistakes in the insertion direction.Thickness (μm) 100from S$11.99Min. 2 days
- MonotaRO Laminated Film 150ΜmA 150 micron-thick laminated film that has a strong finish and is resistant to bending. It gives gloss and firmness to the paper and protects it from water and dirt. It is transparent and you can clearly read the characters in the enclosure even after processing. Bulletins / Circulations, POPs, b... Read MoreThickness (μm) 150 Material PET+EVA
- Nakabayashi Laminate filmCompared to the conventional PET-based film (E type), the laminated film E2 type is a film that has been processed to just the size of the original, with less room for size. An eco-friendly laminated film that does not generate harmful substances even when incinerated. The firm PET material-based... Read MoreThickness (μm) 100 RoHS directive (corresponding to 10 substances) Correspondence Material PET film
- IRIS OHYAMA Laminate Film (150Μm)A 150 micron thick laminated film with a strong finish and resistance to bending. * Since the LZY-5A4100 is a horizontal type, please use an A3 compatible laminator.Thickness (μm) 150
- IRIS OHYAMA Laminating Sheet Horizontal A4 100 Sheets 100μA laminated film that can be laminated sideways in A4 size using an A3 size laminator. By laminating A4 size sideways, the short side of the paper is passed through, which reduces the processing time by about 30%. The thickness of LZY-A420 / A4100 is 100 microns, and that of LZY-5A4100 is 150 mic... Read MoreMass (kg) 1.49 Thickness (μm) 100 Dimension (mm) 303×216 Trusco Part No. 413-0774 Size A4 Material Polyester, EVA
- IRIS OHYAMA (Antistatic) Laminated film 100μIt is hard to generate static electricity because it contains an antistatic agent. The film does not stick easily and the work piece is easy to pinch. Gives paper gloss and elasticity, and protects it from water and dirt.Film thickness (μm) 100 Material Polyester
- MonotaRO Laminator + high-speed processing + 4 rollers + A3 + 150 μm compatibleStart-up time is about 1 minute and 30 seconds! Laminating work can be done quickly. 4-roller specifications with a beautiful finish. Compatible with 4 types of film thickness: 75, 100, 125, 150 μm. The processed film is received by the attached wire type tray. With auto-off function (roller stop... Read MoreMaximum Laminating Thickness (mm) 0.6 Rated current consumption (A) 10 Power Consumption (W) 1000 Film thickness (μm) 150 (max) Mass (kg) 3.5 Number of Rollers 4 Main Unit Dimensions, Width W x Depth D x Height H (mm) 494×170×87 Frequency (Hz) 50/60 Laminating Speed (mm/min) 550(50Hz) / 600(60Hz) Conform to A3 Rated Voltage (V) AC100 Warming-up Time About 1 to about 1 minute 20 seconds Laminate Width (mm) Approximately 338 (maximum) Color White
- IRIS OHYAMA Laminated film single-sided matA 100 micron thick laminated film with a choice of single-sided matte and single-sided glossy finishes. The matte surface prevents light reflection and is ideal for menus, bulletins and photographs.Thickness (μm) 100 Specification Single-sided mat
- IRIS OHYAMA Fast start laminatorReady-to-use 35-second startup! Waiting time is significantly reduced to about 1/3 compared to conventional products. Since the waiting time is short, you can laminate as soon as you think of it. Since it has a reverse function and a free lever, it can be easily taken out even if the film is jamm... Read MoreMaximum Laminating Thickness (mm) 0.6 Cable Length (m) 1.2 Film thickness (μm) 150 Warming-up Time 35 seconds Material ABS resin, steel Power Supply AC100V(50/60Hz) Laminating Speed (mm/min) Approx. 410 (50 Hz), 500 (60 Hz)
- Asmix Laminator filmWide margin that can be laminated firmly! (Margin width is 3 to 5 mm) ・ Thickness: 100 μm ・ Hydrogen chloride gas is not generated even when incinerated.Quantity (Sheets) 100 Thickness (μm) 100
- IRIS OHYAMA Laminate film (250μm)An ultra-thick laminated film sheet with a thickness of 250 microns. It is elastic and hard to bend, making it ideal for finishing pamphlets and menus. * Since the LZ-25A450 is a horizontal type, please use an A3 compatible laminator.Thickness (μm) 250
- TRUSCO Laminate filmDust and debris are less likely to adhere, and documents can be inserted smoothly. As it is a 3-layer structure film, it has a durable and beautiful finish. Protects important documents from dirt, scratches, and moisture. Does not generate hydrogen chloride gas even when incinerated. For protecti... Read MoreThickness (μm) 100 Finish Processing Antistatic agent
- IRIS OHYAMA 4-roller laminatorThe warm-up time is about 2 minutes and the waiting time is short, so it is recommended for those who want to laminate quickly. Beautiful finish with 4 rollers. 5 stages of temperature control. It can be adjusted in 5 steps depending on the laminated film and processed material. Auto reverse func... Read MoreMaximum Laminating Thickness (mm) 0.6 Included Accessories 1 cleaning paper, 1 carrier sheet Film thickness (μm) 150 Warming-up Time 2 minutes Laminating Speed (mm/min) 320(50Hz)、380(60Hz) Dimension (mm) 519 x 155 x 113 (excluding tray) Trusco Part No. 835-9336 Conform to A3 Material ABS resin, steel Mass (kg) About 3.5 Rated Power Consumption (W) About 580 Laminate Width (mm) Up to 320 Color White / silver
- JOINTEX Laminate filmA pouch laminated film containing 100 sheets.Thickness (μm) 100 Specification JOINTEX original Material PET・EVA Standard hotfrom S$5.89Min. 2 days
- IRIS OHYAMA (Antistatic) Laminated film 150μIt is hard to generate static electricity because it contains an antistatic agent. The film does not stick easily and the work piece is easy to pinch. Thick, firm film protects against water and dirt. * Please use with a 150 micron compatible laminator.Film thickness (μm) 150 Material Polyesterfrom S$34.99Min. 2 days
- IRIS OHYAMA Space-saving laminatorWith the vertical tray, it can be laminated even in narrow places where there is not enough depth. The insertion tray and discharge tray are foldable for compact storage. With a free lever, it is easy to remove the film even if it gets stuck. Deformation of the film is prevented by setting the te... Read MoreMaximum Laminating Thickness (mm) 0.6 Power Cable (m) 1.2 Film thickness (μm) 150 (max) Number of Rollers 2 Material ABS resin, polycarbonate, steel Power Input (V) AC100(50/60Hz) Warming-up Time About 6 minutes Laminating Speed (mm/min) Approx. 300 (50 Hz), Approx. 360 (60 Hz)
- Asmix Laminate filmA standard anti-static film that is resistant to dust and dirt. Does not generate hydrogen chloride gas even when incinerated. High-quality finish with a three-layer structure of polyester, polyethylene, and EVA.RoHS directive (corresponding to 10 substances) Correspondence
- IRIS OHYAMA Fast start laminator (2 rollers)Ready-to-use 35-second startup! Waiting time is significantly reduced to about 1/3 compared to conventional products. Since the waiting time is short, you can laminate as soon as you think of it. Since it has a free lever, it can be easily taken out even if the film is clogged. Comes with a wire ... Read MoreMaximum Laminating Thickness (mm) 0.6 Cable Length (m) 1.2 Film thickness (μm) 150 Warming-up Time 35 seconds Laminating Speed (mm/min) 405/485(50・60Hz) Color White
- Crown Office Supplies Pouch filmIf you buy them all at once, it's economical! A wide variety of sizes.Film thickness (μm) 100(0.1mm)
- HEIKO Laminate filmIt is an environmentally friendly product that does not generate chlorine gas even when incinerated.Thickness (μm) 100
- Nakabayashi Laminate film E2 150 micronsIdeal for mass use. Reasonable profit pack.Thickness (μm) 150 RoHS directive (corresponding to 10 substances) Correspondence
- OHM ELECTRIC Cleaning sheet for laminatorSimply pass it through the laminator to clean the glue on the rollers. For measures and prevention of film clogging * The thickness of this product is 350 μm. Please use after confirming the maximum processing thickness supported by the laminator equipment.Paper Thickness (μm) 350 Suitable Model A3 size laminator, A4 size laminator Paper Size A4(297×210mm) Paper Thickness (g/m2) 300
- KOKUYO Pouch film (100μM)Beautiful finish High transparency makes the work piece look beautiful and protects it well. High workability The work piece can be smoothly sandwiched between films, making work more efficient. Recycled PET is used.Material R-PETfrom S$11.99Min. 2 days
- OHM ELECTRIC Personal laminatorProtects important things from water and dirt Menus, POPs, and photos are laminated with a glossy texture Compatible with 100 micron film Safe if you forget to turn it off, auto-off function The heater stops heating about 1 hour after the power is turned on. Preheating time about 2 minutes * * Pr... Read MoreMaximum Laminating Thickness (mm) 0.4 (including manuscript) Power Cable (m) 1.5 Number of Rollers 2 pieces Laminating Speed (mm/min) 50Hz:230、60Hz:276 Power Input (V) AC100(50/60Hz) Pre-heating Time About 2 minutesfrom S$56.99Min. 2 days
- Asmix Laminate filmProtects important documents from dirt, scratches, and moisture. Does not generate hydrogen chloride gas even when incinerated. Clean, transparent and easy finish.Thickness (μm) 100 RoHS directive (corresponding to 10 substances) Correspondence
- IRIS OHYAMA Laminate film ID card size 100 sheets 100μContains 100 sheets of 100 μm thick laminated film that gives gloss to the paper and protects it from water and dirt.Mass (g) 110 Dimensions, Width W x Depth D x Height H (mm) 58×90×22 Size ID card size Dimension (mm) ID card size (55 x 85)from S$2.89Min. 2 days
- Just Corp. Laminate filmLaminated film that can be selected by thickness. Ideal for a wide range of laminating processes from general use to store POPfrom S$22.99Min. 2 days
- IRIS OHYAMA Laminate film B6 100 sheets 100μA set of 100 laminated films with a thickness of 100 μm. We have 9 sizes from business card size to A3 size.Dimensions, Width W x Depth D x Height H (mm) 142×198×25 Mass (g) 634.8 Size B6 Dimension (mm) B6 size (134 × 188)
- Fellowes Laminate film mat typeA matte film with a luxurious finish that allows you to write from aboveThickness (μm) 80from S$9.69Min. 2 days
- IRIS OHYAMA Laminator Film Examination Ticket 100This laminating film is ideal for laminating cards such as medical examination tickets and membership cards with a thickness of 100 μm. Gives the paper a glossy finish and protects it from water and dirt.Mass (g) 171 Dimensions, Width W x Depth D x Height H (mm) 73×22×140 Dimension (mm) Examination ticket size (70 x 100)from S$3.99Min. 2 days
- IRIS OHYAMA Laminate film General card size 100 sheets 100μContains 100 sheets of 100 μm thick laminated film that gives gloss to the paper and protects it from water and dirt.Mass (g) 130 Dimensions, Width W x Depth D x Height H (mm) 63×95×22 Size General card size Dimension (mm) General card size (60 x 90)
- AKKO BRANDS JAPAN (GBC) Pouch Laminator Fusion 7000L3-DEquipped with fully automatic thickness detection & speed setting function With auto-reverse function when paper jams With auto-shut-off function (after about 30 minutes) (A function that automatically turns off the power when a certain period of time has passed without any operation) * A3 si... Read MoreMaximum Laminating Thickness (mm) 1 Power Consumption (W) 1400 Dimensions, Width W x Depth D x Height H (mm) 578×235×121 Number of Rollers 6 Warming-up Time 60 seconds Mass (kg) 8.1 Suitable Size A3 Power Supply AC100V RoHS directive (corresponding to 10 substances) Correspondence Film thickness (μm) Correspondence: 75-250 Heating Method External heating method Laminating Speed (mm/min) Up to 1400 (50 / 60Hz)from S$749.90Min. 2 days
Filter by categories