Laminating Machines
Other Related Pages
- MonotaRO Laminator + high-speed processing + 4 rollers + A3 + 150 μm compatibleStart-up time is about 1 minute and 30 seconds! Laminating work can be done quickly. 4-roller specifications with a beautiful finish. Compatible with 4 types of film thickness: 75, 100, 125, 150 μm. The processed film is received by the attached wire type tray. With auto-off function (roller stop... Read MoreMaximum Laminating Thickness (mm) 0.6 Rated current consumption (A) 10 Power Consumption (W) 1000 Film thickness (μm) 150 (max) Mass (kg) 3.5 Number of Rollers 4 Main Unit Dimensions, Width W x Depth D x Height H (mm) 494×170×87 Frequency (Hz) 50/60 Laminating Speed (mm/min) 550(50Hz) / 600(60Hz) Conform to A3 Rated Voltage (V) AC100 Warming-up Time About 1 to about 1 minute 20 seconds Laminate Width (mm) Approximately 338 (maximum) Color White
- IRIS OHYAMA Fast start laminatorReady-to-use 35-second startup! Waiting time is significantly reduced to about 1/3 compared to conventional products. Since the waiting time is short, you can laminate as soon as you think of it. Since it has a reverse function and a free lever, it can be easily taken out even if the film is jamm... Read MoreMaximum Laminating Thickness (mm) 0.6 Cable Length (m) 1.2 Film thickness (μm) 150 Warming-up Time 35 seconds Material ABS resin, steel Power Supply AC100V(50/60Hz) Laminating Speed (mm/min) Approx. 410 (50 Hz), 500 (60 Hz)
- IRIS OHYAMA 4-roller laminatorThe warm-up time is about 2 minutes and the waiting time is short, so it is recommended for those who want to laminate quickly. Beautiful finish with 4 rollers. 5 stages of temperature control. It can be adjusted in 5 steps depending on the laminated film and processed material. Auto reverse func... Read MoreMaximum Laminating Thickness (mm) 0.6 Included Accessories 1 cleaning paper, 1 carrier sheet Film thickness (μm) 150 Warming-up Time 2 minutes Laminating Speed (mm/min) 320(50Hz)、380(60Hz) Dimension (mm) 519 x 155 x 113 (excluding tray) Trusco Part No. 835-9336 Conform to A3 Material ABS resin, steel Mass (kg) About 3.5 Rated Power Consumption (W) About 580 Laminate Width (mm) Up to 320 Color White / silver
- IRIS OHYAMA Space-saving laminatorWith the vertical tray, it can be laminated even in narrow places where there is not enough depth. The insertion tray and discharge tray are foldable for compact storage. With a free lever, it is easy to remove the film even if it gets stuck. Deformation of the film is prevented by setting the te... Read MoreMaximum Laminating Thickness (mm) 0.6 Power Cable (m) 1.2 Film thickness (μm) 150 (max) Number of Rollers 2 Material ABS resin, polycarbonate, steel Power Input (V) AC100(50/60Hz) Warming-up Time About 6 minutes Laminating Speed (mm/min) Approx. 300 (50 Hz), Approx. 360 (60 Hz)
- IRIS OHYAMA Fast start laminator (2 rollers)Ready-to-use 35-second startup! Waiting time is significantly reduced to about 1/3 compared to conventional products. Since the waiting time is short, you can laminate as soon as you think of it. Since it has a free lever, it can be easily taken out even if the film is clogged. Comes with a wire ... Read MoreMaximum Laminating Thickness (mm) 0.6 Cable Length (m) 1.2 Film thickness (μm) 150 Warming-up Time 35 seconds Laminating Speed (mm/min) 405/485(50・60Hz) Color White
- OHM ELECTRIC Cleaning sheet for laminatorSimply pass it through the laminator to clean the glue on the rollers. For measures and prevention of film clogging * The thickness of this product is 350 μm. Please use after confirming the maximum processing thickness supported by the laminator equipment.Paper Thickness (μm) 350 Suitable Model A3 size laminator, A4 size laminator Paper Size A4(297×210mm) Paper Thickness (g/m2) 300
- OHM ELECTRIC Personal laminatorProtects important things from water and dirt Menus, POPs, and photos are laminated with a glossy texture Compatible with 100 micron film Safe if you forget to turn it off, auto-off function The heater stops heating about 1 hour after the power is turned on. Preheating time about 2 minutes * * Pr... Read MoreMaximum Laminating Thickness (mm) 0.4 (including manuscript) Power Cable (m) 1.5 Number of Rollers 2 pieces Laminating Speed (mm/min) 50Hz:230、60Hz:276 Power Input (V) AC100(50/60Hz) Pre-heating Time About 2 minutesfrom S$56.99Min. 2 days
- AKKO BRANDS JAPAN (GBC) Pouch Laminator Fusion 7000L3-DEquipped with fully automatic thickness detection & speed setting function With auto-reverse function when paper jams With auto-shut-off function (after about 30 minutes) (A function that automatically turns off the power when a certain period of time has passed without any operation) * A3 si... Read MoreMaximum Laminating Thickness (mm) 1 Power Consumption (W) 1400 Dimensions, Width W x Depth D x Height H (mm) 578×235×121 Number of Rollers 6 Warming-up Time 60 seconds Mass (kg) 8.1 Suitable Size A3 Power Supply AC100V RoHS directive (corresponding to 10 substances) Correspondence Film thickness (μm) Correspondence: 75-250 Heating Method External heating method Laminating Speed (mm/min) Up to 1400 (50 / 60Hz)from S$749.90Min. 2 days
- Meiko Shokai MS pouchA new economy model with a quick start-up. Achieves a beautiful finish speedily. Warm-up time is greatly reduced. It can be pouched in about 1 minute and 30 seconds after the power is turned on. You can respond to sudden work immediately. High speed processing. You can pouch smoothly and beautifu... Read MoreLaminate Width (mm) (Maximum) 330 Maximum Laminating Thickness (mm) 0.7 (including film) Power Consumption (W) 1330 Power Supply AC100V 50/60Hz Warming-up Time About 1 minute 30 seconds (100μm) Laminating Speed (mm/min) About 25.0 (100μm) Mass (kg) About 6.5
- AURORA 4-roller laminator (high-speed warm-up & high-speed machining)-Adopts a high-class touch panel!・ Can handle 3 levels of thickness in about 90 seconds ・ 4-roller model compatible with 100 to 200μ ・ With automatic reversing mode ・ East-West transformer fully automatic technology (patented)Maximum Width (mm) (Laminate) up to 340 Film thickness (μm) 100、150、200 Number of Rollers 4 pieces Dimensions (Length L x Width W x Height H) (mm) 454×150×78 Suitable Size A3 Maximum Laminating Thickness (mm) About 0.7 Mass (kg) About 2.65 Warming-up Time About 90 seconds Function Auto-off: about 10 minutes Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondencefrom S$269.90Min. 2 days
- AKKO BRANDS JAPAN (GBC) Pouch Laminator iLAM Office Pro A3Warm up in 60 seconds, easy operation with a large touch panel.Mass (kg) 4.2 Outer Dimensions, Width W x Depth D x Height H (mm) 498×110×221 Warming-up Time 60 seconds Included Accessories Cleaning sheet RoHS directive (corresponding to 10 substances) Correspondence Suitable Size Up to A3from S$329.90Min. 2 days
- AKKO BRANDS JAPAN (GBC) Fusion 3100L A3Fusion laminator, mainstream model that boasts the shortest warm-up time and fastest processing speed. (Compared to the manufacturer) The warm-up time is 90 seconds at the shortest, and the waiting time until laminating is greatly reduced. "Fusion" boasts high-speed processing. Since ma... Read MoreMaximum Laminating Thickness (mm) 0.7 Power Consumption, at 50/60Hz (W) 1200 Temperature Range (℃) 158 (fixed) Number of Rollers 2 pieces Mass (kg) 2.6 Film thickness (μm) 75-150 compatible Laminating Speed (mm/min) 800 (50 / 60Hz) (when T1 is set) Suitable Size A3 Power Input (V) AC100(50/60Hz) Warming-up Time About 90 seconds Function Auto shut off / Auto power off RoHS directive (corresponding to 10 substances) Correspondence Heating Method External heating method
- TRUSCO Laminator (A3 compatible)It is an energy-saving design that automatically turns off the power and saves power if it is not used for about 30 minutes.Laminating Speed (mm/sec) 5.1(50Hz)/6.1(60Hz) Maximum Laminating Thickness (mm) 0.6 Material ABS Power Consumption (W) 350 Trusco Part No. 784-7947 Dimensions, Width W x Depth D x Height H (mm) 470×338×128 Warming-up Time 5 minutes Mass (kg) 2.3 Cable Length (m) 1.5 Suitable Size A3from S$149.90Min. 2 days
- Fellowes Laminator Poseidon A3Complete measures against film clogging. 4-roller laminator with energy-saving function. Auto & Manual Reverse Support arm with LED control panel Side carry handle Auto shut offA4 size processing speed (seconds) (50Hz) approx. 42, (60Hz) approx. 36 Method (Lamination) Hot lamination Size (Maximum processing) A3 size Thickness (Processed film) 75-175 microns Quantity per Set (pieces) (Roller) 4 Maximum Processing Thickness (mm) 0.7 Warranty Period 1 year Warming-up Time 3-5 minutes Width of inlet (mm) 325 Temperature setting 4 steps Mass (kg) 4.7 Power Consumption (W) 800 Heating Method External heating methodfrom S$359.90Min. 2 days
- Asmix A6 2-roller laminatorPostcard size laminator with short warm-up time. Since it is compatible with 100-150 μm film, it can be laminated with a thick mouth.Width (mm) (Maximum laminate) 110 Maximum Laminating Thickness (mm) 0.6 Cable Length (m) 1.5 Power Consumption (W) 180 Warming-up Time 2.5 minutes Laminating Speed (mm/sec) 2.8(50/60Hz) Dimensions, Width W x Depth D x Height H (mm) 221×84×130 Continuous Operating Time (hours) 4 Suitable Size A6 Material ABS, steel
- Fellowes 2-roller laminatorThe temperature can be set in 2 steps, HIGH / LOW, according to the thickness of the film or work piece. (Two-step temperature setting) With a convenient handle, you can laminate anytime, anywhere. (Carry handle) If the film is jammed, you can easily remove it. (Release lever)Method (Lamination) Hot lamination Maximum Laminating Thickness (mm) 0.5 Number of Rollers 2 Temperature setting 2 steps Laminate Width (mm) 325 (input) Warming-up Time 4 minutes Outer Dimensions, Width W x Depth D x Height H (mm) 495×160×H105 Warranty Period 6 months A4 size processing speed (seconds) 60 (fastest / short edge binding) Film thickness (μm) 75-125 (processing) Heating Method External heating methodfrom S$68.99Min. 2 days
- AKKO BRANDS JAPAN (GBC) Pouch Laminator iLAM Office Touch A3Automatically detects the thickness without setting. Uses an openable tray that is convenient for storage.Outer Dimensions, Width W x Depth D x Height H (mm) 482 x 192 x 120 (excluding tray) Mass (kg) 7.8 RoHS directive (corresponding to 10 substances) Correspondence Suitable Size Up to A3from S$569.90Min. 2 days
- Fujipla Pouch type laminator lami packer CLIVIA (4-roller)With its simple design and easy operation, it can be used in various places and scenes such as homes and offices. The compact body is equipped with a 4-roller mechanism that is particular about the finish. It can be easily laminated by adjusting the temperature in 4 steps according to the thickne... Read MoreMaximum Laminating Thickness (mm) 0.6 (including paper thickness) Film thickness (μm) 100 to 150 (one side thickness) Maximum laminate width (mm) 335(A3) Number of Rollers 4 Temperature Control Range (℃) 4 steps Laminating Speed (mm/min) 430(50Hz)、510(60Hz) Power Consumption (W) 520 Power Supply Voltage (V) AC100(50/60Hz) Warming-up Time About 5-10 minutes Heating Method External heating method Function Reverse, heater auto-offfrom S$269.90Min. 2 days
- Fellowes Jupiter Plus A3Even if the film is jammed, it will be cleared on the spot. Open top type with open cover. Easy access LED control panel mounted clear pass heat guard manual reverse side carry handle auto shut offA4 size processing speed (seconds) (50Hz) approx. 36, (60Hz) approx. 33 Method (Laminate) hot laminate / cold laminate Size (Maximum processing) A3 size Thickness (Processed film) 75-175 microns Quantity per Set (pieces) (Roller) 4 Maximum Processing Thickness (mm) 0.7 Warranty Period 1 year Width of inlet (mm) 322 Temperature setting 4 stages + cold External Dimensions (W x D x H) (mm) 555×245×120 Mass (kg) 6.2 Power Consumption (W) 800 Warming-up Time About 4 minutesfrom S$599.90Min. 2 days
- Asmix 2-roller laminator60 seconds of warm-up that can be used immediately when you want to use it! Maximum laminate thickness: 0.6mm (supports up to 150 films) Easy storage with an open rear tray that allows you to adjust the temperature by checking the finish of the laminate with the temperature controller Useful when... Read MoreColor Silver Warranty Period 1 year Material ABS Film thickness (μm) 100~150 Included Accessories Instruction manual and warranty card Warming-up Time About 60 seconds Laminating Speed (mm/sec) Approx. 4 (50Hz) Input Power (V) AC100(50/60Hz) Maximum Laminating Thickness (mm) 0.6 (including film thickness)from S$169.90Min. 2 days
- Asmix 4-roller laminator A3Beautiful finish with 4 rollers. Heat and pressurize with the front heater roller, and further stretch and crimp with the rear press roller to finish flat and beautiful. Comes with a "reverse switch" that allows you to easily remove the jammed film. An easy-to-understand "ready lam... Read MoreMaximum Laminating Thickness (mm) 0.6 (including film thickness) Warranty Period 1 year Film thickness (μm) 100~150 Mass of Main Unit (kg) 3.7 Maximum laminate width (mm) 320 Rated Operation Time 4 hours (including warm-up time) Power Consumption, at 50/60Hz (W) 450 Main Unit Dimensions, Width W x Depth D x Height H (mm) 470×338×128 Size A3 Material ABS Input Power (V) AC100(50/60Hz) Laminating Speed (mm/sec) About 5.5 (50Hz) Color Whitefrom S$229.90Min. 2 days
- Asmix 4-roller laminatorThe appearance adopts a stylish touch sensor method. High (150μ) / Low (100μ) can be easily switched. It is a speed model with a warm-up of 51 seconds and a quick rise, and a laminating time of 42/34 seconds (50 / 60Hz). It is equipped with a film insertion prevention function that prevents erron... Read MoreMaximum Laminating Thickness (mm) 0.6 Power Cable (m) 1.3 Power Consumption (W) 1350 Trusco Part No. 158-5978 Mass (kg) 3.1 Maximum laminate width (mm) 330 Specification 4 rollers Dimensions, Width W x Depth D x Height H (mm) 507 x 280 (157 when tray stored) x 88 Warming-up Time 51/57 seconds (50 / 60Hz) Laminating Speed (mm/sec) 7.2/8.8(50/60Hz) Setting Temperature (℃) High144℃/Low133℃ Color Whitefrom S$239.90Min. 2 days
- Asmix 4-roller laminatorWarm-up is 51/57 seconds (50 / 60Hz) and processing speed is 42 seconds / 34 seconds (50 / 60Hz), allowing speedy laminating. Equipped with a film insertion prevention function that prevents paper from entering until the warm-up is completed. Prevents laminating mistakes due to incorrect insertio... Read MoreWarranty Period 1 year Size A3 Number of Rollers 4 Power Input (V) AC100(50/60Hz)from S$289.90Min. 2 days
- Fujipla Pouch Type Laminator Lami Packer HOLLY (4-roller)Uses an external heating heat roll method that enables stable continuous lamination. The heat roll method, which heats and pressurizes at the same time, has high adhesion between the material and the laminated film, and suppresses the generation of air bubbles in the film. The compact body is equ... Read MoreMaximum Laminating Thickness (mm) 0.8 (including paper thickness) Film thickness (μm) 100-250 (one side thickness) Temperature Control Range (℃) 100~160 Maximum laminate width (mm) 330(A3) Number of Rollers 4 Laminating Speed (mm/min) 530(50Hz)、636(60Hz) Power Consumption (W) 840 Power Supply Voltage (V) AC100(50/60Hz) Warming-up Time About 5-10 minutes Heating Method Internal heating method Included Accessories Rear tray, instruction manual (warranty)from S$1,199.00Min. 6 days
- AURORA Laminator A3 JAM FreeFirst in the industry. With film clogging prevention function. East-West transformer fully automatic technology With film clogging prevention function With auto-off function (30 minutes) Outlet storage space with release button With a handle that is convenient to carry 2 rotor typeMass of Main Unit (kg) 1.72 Number of Rollers 2 pieces Maximum laminate width (mm) 338 Main Unit Dimensions, Width W x Depth D x Height H (mm) 467×162×75 Film thickness (μm) 75・100・150 Power Consumption (W) 800 Size A3 Power Supply AC100V 50/60Hz Cable Length (m) About 1.81 Warming-up Time About 2 minutes Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Specification Lamination method: hot laminationfrom S$179.90Min. 2 days
- Fellowes Laminator Saturn 3iThe minimum warm-up time is about 1 minute, so you can use it immediately. Since the upper part of the main body has a double structure, it reduces the heat when touched.from S$359.90Min. 2 days
- AURORA 5in1 laminator (with cut function)Maximum Laminating Thickness (mm) 0.5 Mass (kg) 1.9 Film thickness (μm) 100・150 Dimensions, Vertical x Horizontal x Height (mm) 160×422×90 Number of Rollers 2 pieces Laminating Speed (mm/min) 300(60Hz)、250(50Hz) Maximum laminate width (mm) 330 Suitable Size A3 Warming-up Time About 4-6 minutes Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence
- Asmix 4-roller laminatorMaximum Laminating Thickness (mm) 0.6 Power Cable (m) 1.2 Setting Temperature (℃) 100~160 Power Consumption (W) 1300 Trusco Part No. 148-6927 Mass (kg) 3.9 Maximum laminate width (mm) 325 Warming-up Time 35 seconds Specification 4 rollers Laminating Speed (mm/sec) 9/10.6(50/60Hz) Input Power (V) AC100 Color White
- Fujipla Pouch Type Laminator Lami Packer LPD3226N (6 Rollers)Uses an external heating heat roll method that enables stable continuous lamination. The heat roll method, which heats and pressurizes at the same time, has high adhesion between the material and the laminated film, and suppresses the generation of air bubbles in the film. With the 6-roller mecha... Read MoreMaximum Laminating Thickness (mm) 1.0 (including paper thickness) Film thickness (μm) 100-350 (one side thickness) Power Consumption (W) 1200 Maximum laminate width (mm) 330(A3) Laminating Speed (mm/min) 400~1800 Number of Rollers 6 Temperature Control Range (℃) 80~160 Power Supply Voltage (V) AC100(50/60Hz) Warming-up Time About 3 minutes Heating Method External heating method Included Accessories Rear tray, instruction manual (warranty)from S$1,999.00Min. 10 days
- AKKO BRANDS JAPAN (GBC) Pouch laminator (6-roller professional specification)Professional model with 6 rollers and high processing quality born from the needs of the fieldPower Consumption (W) 1050 Maximum Laminating Thickness (mm) 3 Number of Rollers 6 Film thickness (μm) 75~250 RoHS directive (corresponding to 10 substances) Correspondence Heating Method Double heat roller Temperature (℃) Room temperature to 140from S$1,999.00Min. 7 days
- Asmix 4-roller laminator A2A 4-roller laminator that can easily laminate base paper up to A2 size, and of course small size items such as photographs and business cards. Recommended for those who want to laminate large paper such as newspapers and posters. Equipped with a sleep function (30 minutes), so you can rest assure... Read MoreMaximum Laminating Thickness (mm) 0.6 (including film thickness) Film thickness (μm) 100・150 Number of Rollers 4 pieces Warming-up Time 4-8 minutes Trusco Part No. 795-6151 Dimension (mm) A2 (up to 430)from S$1,199.00Min. 4 days
- Fujipla Pouch Type Laminator Lami Packer CityBOY2 (4-roller)Adopted a heat plate method in which heat is applied in advance with a heat plate before passing through the rollers, and then pressure bonding is performed to laminate. The compact body is equipped with a 4-roller mechanism that is particular about the finish. It warms up in about 2 minutes and ... Read MoreMaximum Laminating Thickness (mm) 0.6 (including paper thickness) Film thickness (μm) 100 to 150 (one side thickness) Maximum laminate width (mm) 100(B7) Number of Rollers 4 Laminating Speed (mm/min) 600(50Hz)、720(60Hz) Power Supply Voltage (V) AC100(50/60Hz) Warming-up Time About 2.5-4 minutes Heating Method Heat plate method Included Accessories Instruction manual (warranty) Switch Motor switch Power Consumption (W) Normally 100, up to 500from S$269.90Min. 6 days
- ZAP Laminator HOTDOG 13DXThe finish is beautiful with 6 rollers. It is a high-performance commercial laminator with fast processing speed. Processing size can be up to A3 size!Dimensions, Width W x Height H x Depth D (mm) 544×274×144from S$1,499.00Min. 6 days
- Fellowes LaminatorBy being heated by the four rollers at the front and cooled by the two rollers at the rear, it prevents film clogging, warping, and waviness, and enables speedy processing. It is an internal heating method that heats evenly from the inside of the roller. The cooling plate at the rear of the machi... Read MoreHeating Method Internal heating method Film thickness (μm) Processing / 75-250 Power Consumption (W) 800 Temperature setting 60 ℃ ~ 130 ℃ + Cold Specification Maximum processing size / A3 Width of inlet (mm) 330 Laminating Speed (mm/min) 0~1050 Warming-up Time About 3 minutes Number of Rollers 6 Method Hot laminate / cold laminate Outer Dimensions, Width W x Depth D x Height H (mm) 560×300×140 Maximum Processing Thickness (mm) 2 Mass (kg) 14.5from S$1,399.00Min. 6 days
- Asmix A3 Laminator2 roller laminator Equipped with auto sleep function 100150? Film compatible, so thick-mouthed laminating is possible. With a sleep function that automatically saves power in about 60 minutes after the start of use-it can prevent roller deterioration and save power.Width (mm) (Maximum laminate) 320 Maximum Laminating Thickness (mm) 0.6 Cable Length (m) 1.5 Power Consumption (W) 350 Continuous Operating Time (hours) 4 Dimensions, Width W x Depth D x Height H (mm) 481×80×158 Laminating Speed (mm/sec) 5.1(50/60Hz) Warming-up Time 6 minutes Suitable Size A3 Material ABS, steel Specification With sleep functionfrom S$149.90Min. 4 days