Scientific Calculators
Other Related Pages
- CASIO Standard scientific calculator fx-290AIt is a calculator that can be brought into the land and house surveyor examination. By sliding the parameter up and down, you can easily move it up, down, left, and right in the formula. In addition, it is equipped with a multi-replay function that allows you to call a calculation formula that h... Read MoreEco Mark Certification Number 06 135 002 Battery 1 piece Number of Digits 10 Depth D x Width W x Height H (mm) 161.5×77×11.1 Mass (g) 95 Battery Life About 3 Eco Mark Certification Certification Power Supply TWO WAY POWER(LR44)
- SHARP Standard scientific calculator 68 functionsSimple & compact. An introductory machine that you can rely on even if it is small.Number of Digits 10 Type 68 function functions Dimensions, Width W x Depth D x Height H (mm) 75×144×10 Usage Time (Hours) About 1800 Color Black Included Accessories Hard case Suitable Battery LR1130×2 Display Part liquid crystal
- CASIO Standard scientific calculator fx-375ESAIt is a calculator that can be brought into the land and house surveyor examination. By sliding the parameter up and down, you can easily move it up, down, left, and right in the formula. In addition, it is equipped with a multi-replay function that allows you to call a calculation formula that h... Read MoreEco Mark Certification Number 06 135 002 Battery 1 piece Number of Digits 10 Depth D x Width W x Height H (mm) 161.5×77×11.1 Mass (g) 95 Battery Life About 3 Eco Mark Certification Certification Power Supply TWO WAY POWER(LR44)
- SHARP Scientific calculator standardEase of use, toughness and beauty. The Japanese display makes it even easier to see, and it is easy to operate and use. Equipped with a new "home key" that allows you to easily return to the initial screen in general mode. Even complicated mathematical formulas can be calculated and con... Read MoreDimensions, Width W x Depth D x Height H (mm) Approx. 80 × 166 × 15 Included Accessories Hard case Display Part LCD (96 x 32 dots [16 digits, 4 lines]) Suitable Battery LR44×1
- CASIO Standard Japanese scientific calculatorBy adopting a high-definition LCD, Japanese display, which was difficult with conventional scientific calculators, has been realized. From Casio, which has caused numerous revolutions in scientific calculators, such as the development of "mathematical natural display" that realized the ... Read MoreEco Mark Certification Number 06 135 002 Operating Temperature (℃) 0~40 Number of Digits 10 digits Dimensions (D x W x H) (mm) 165.5 × 77 × 11.1 (without H-COVER) Number of Pixels 192 x 63 dots Number of Keys 50 keys Trusco Part No. 788-6241 Memory 9 conversion memories Mass (g) Approximately 90g (including batteries) Specification Auto power off function Eco Mark Certification Certification Power Supply Solar cell and button cell (LR44 × 1)
- CASIO Japanese Display Scientific Calculator CLASSWIZ PROFESSIONALBy adopting a high-definition LCD, Japanese display, which was difficult with conventional scientific calculators, has been realized. High-definition LCD screen TWOWAY POWER & Eco-mode Special surface processing Metallic key Key function color-coded notation Easy-to-understand key notation Hi... Read MoreEco Mark Certification Number 06 135 002 Operating Temperature (℃) 0~40 Number of Digits 10 digits Depth D x Width W x Height H (mm) 165.5 × 77 × 11.1 (without hard cover) Number of Pixels 192 x 63 dots (LCD display) Number of Keys 50 Trusco Part No. 754-6181 Memory 9 (variable) Mass (g) Approximately 90 (including batteries) Eco Mark Certification Certification Power Supply Solar cell and button cell (LR44 x 1)
- SHARP Scientific calculatorEase of use, toughness and beauty added Newly equipped with a "home key" that makes it easier to see with Japanese display, easy to use and easy to return to the initial screen of general mode You can calculate and check complicated formulas in an easy-to-understand mannerType 585 function functions Dimensions, Width W x Depth D x Height H (mm) 80×166×15 Usage Time (Hours) About 3000 Included Accessories Hard case Display Part LCD (96 x 32 dots [16 digits, 4 lines]) Suitable Battery LR44×1from S$44.99Min. 2 days
- CASIO Program scientific calculator7 Memory Maximum 680 bytes 4 Programs 180 Functions / Functions 23 scientific formulas. Basic-like program function.Eco Mark Certification Number 06 135 002 Number of Digits 10 digits Memories number 7 Dimensions, Width W x Depth D x Height H (mm) 80×162×11.1 Mass (g) 95 Battery Life About 3 years Eco Mark Certification Certification Power Supply TWO WAY POWER(LR44)from S$79.99Min. 2 days
- CASIO Japanese Display Scientific Calculator CLASSWIZ HIGH SPECBy adopting a high-definition LCD, Japanese display, which was difficult with conventional scientific calculators, has been realized. High-definition LCD screen TWOWAY POWER & Eco-mode Special surface processing Key function color-coded notation Easy-to-understand key notation High-performanc... Read MoreEco Mark Certification Number 06 135 002 Operating Temperature (℃) 0~40 Number of Digits 10 digits Depth D x Width W x Height H (mm) 165.5 × 77 × 11.1 (without hard cover) Number of Pixels 192 x 63 dots (LCD display) Number of Keys 50 Trusco Part No. 788-6250 Memory 9 (variable) Mass (g) Approximately 90 (including batteries) Eco Mark Certification Certification Power Supply Solar cell and button cell (LR44 x 1)from S$66.99Min. 2 days
- Canon Scientific calculatorGreen Purchasing Law Compatible Textbook View & 2 Power Supply System New Function Apps Key Equipped Internal Calculation Highly accurate calculation with up to 18 digits Compatible with land and house surveyor examination with hard cover * Regulations regarding bringing in calculators are su... Read MoreArithmetic Digits (Maximum) 18 Eco Mark Certification Number 09 135 006 Memories number 19 Specification 445 functions / functions Dimensions, Width x Depth x Thickness (mm) 80×168×13 Mass (g) 88 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Power Supply Solar cell + CR2032from S$53.99Min. 2 days
- SHARP Programmable scientific calculator EL-5160T-XProgrammable Scientific Calculator Expert model Adds beauty to ease of use and toughness Easy to see with Japanese display, easy to use Easy to use New "home key" that allows you to easily return to the initial screen of general mode Easy to understand complicated mathematical formulas ... Read MorePower Source Solar cell + LR44 x 1 Memory 9 Mass (g) Approximately 108 (including batteries) Dimensions (width x depth x height) (mm) 80×166×15from S$74.99Min. 2 days
- CASIO Color graph scientific calculatorEquipped with 3D graph drawing / analysis functions in addition to conventional graphs. With a variety of function functions, it can be used widely from learning to research.Main Memory (RAM) Capacity (Standard / Maximum) (Maximum) 61000 bytes Dimensions, Width W x Depth D x Height H (mm) 89×188.5×18.6 LCD Monitor 384 x 216 dots (65536 colors) Number of Digits 10 Mass (g) 230 Memory 28from S$399.90Min. 6 days
- ESCO 10-digit scientific calculatorThe output result for the mathematical natural display input can be set to the mathematical natural display output or line output. Recommended for mathematics / industrial basics / economy / society, medicine / dental / pharmacy. With hard case Land and house surveyor Exam support Japanese displa... Read MoreEco Mark Certification Number 06135002 Number of Digits 10 digits Number of Pixels 192 x 63 dots Dimension (mm) 77×165.5×11.1 Memory 9 Mass (g) 90 (including batteries) Eco Mark Certification Certification Esco Part No. EA761GD-24D Power Supply Solar cell + LR44 x 1 (included)from S$69.99Min. 6 days
- ESCO Scientific calculatorDimensions, Width W x Depth D x Height H (mm) 77×161.5×11.1 Memory 9 Mass (g) 95 Battery Life About 3 years Eco Mark Certification Certification Power Supply Solar cell + LR44 x 1 (included)from S$37.99Min. 4 days
- ESCO 10-digit program scientific calculatorEco Mark Certification Number 06135002 Number of Digits 10 digits Memory 7 Dimension (mm) 83.5×164×15.9 Mass (g) 95 Eco Mark Certification Certification Esco Part No. EA761GD-6Bfrom S$119.90Min. 6 days
- ESCO 10 digits Scientific calculatorDimension (mm) 77(W)×161.5(D)×11.1(H) Mass (g) 95 Battery Life (Years) About 3 Specification Mantissa: 10 digits Power Supply Solar cell + LR44 x 1 (included)from S$49.99Min. 5 days
- MonotaRO Function Calculator Simple Type* Do not disassemble or modify this unit. * Do not use or store in places with extreme temperature conditions, temperature changes, humidity or dust. * Do not twist or bend the machine. It will be the cause of the failure. * Do not operate the keys with a sharp object. It will be the cause of the... Read MoreDigit Number of Display 10 Dimensions, Width W x Depth D x Height H (mm) 120×72×12 Mass (g) 67 Automatic Power Off Yes Material (Key) plastic
- Canon Scientific Calculator189 Functions / Functions 17 memoryDimensions, Width x Depth x Thickness (mm) 80×165×14 Mass (g) 89 (including batteries) RoHS directive (corresponding to 10 substances) Correspondence Digit Number of Display Mantissa 10 digitsfrom S$28.99Min. 2 days
- ESCO 10-digit program scientific calculatorPower Supply 1 x AAA battery Number of Digits 10 digits Mass (g) 150 Memory 26~2398 Dimension (mm) 81.5×163×151.1 Esco Part No. EA761GD-20Afrom S$199.90Min. 6 days
- CASIO Program Scientific CalculatorIt can handle complicated iterative calculations speedily. Built-in 128 formulas often used in fields such as mathematics, physics, chemistry, and civil engineering. 26 to 2398 memory, maximum 28,500 bytes. Mantissa 10 digits / 407 with function / functionArithmetic Digits (Internal) 15 Number of Digits (Mantissa + Exponent) 10 + 2 Mass (g) 150 Dimensions, Width W x Depth D x Height H (mm) 163×82×15 Memory 26~2398 Number of display dots 31 x 96 dots Trusco Part No. 470-3219 Battery Life About 1 year Specification Scientific constant: 40 Power Supply Single 4 Program memory capacity Up to 28500 bytes
- ESCO 10 digits Scientific calculator (color graph)Mass (g) 230 Dimensions, Width W x Depth D x Height H (mm) 89×188.5×18.6 Power Supply Alkaline batteries AAA x 4 Specification Mantissa: 10 digitsfrom S$569.90Min. 5 days
- CASIO Scientific calculatorA two-line display model that also supports advanced function calculations. You can enter by simply operating the keys according to the formula written in the textbook. 9 memories, 199 functions.Power Supply Solar cell + LR44 (1 piece) Main Unit Dimensions, Width W x Depth D x Height H (mm) 85×12.2×155 Mass (g) About 100 Battery Life Approx. 3 years (1 hour use per day) Trusco Part No. 470-3201 Digit Number of Display 10Discontinued
- Canon Scientific calculatorAn introductory machine equipped with 189 functions.Digit Number of Display 10 digits Mass (g) 114 Dimensions, Width x Depth x Thickness (mm) 83.5×145×20 Included Accessories With hard case Power Supply CR2032×1Discontinued
- CASIO Standard scientific calculatorDimension (mm) 162×80×13.8 TGK Part No. 165-55-57-03Discontinued
- SHARP Standard scientific calculator 442 functions"Input display according to the formula" that allows you to easily calculate and check complicated formulasNumber of Digits 16 columns 4 lines Type 442 function functions Dimensions, Width W x Depth D x Height H (mm) 80×168×14 Usage Time (Hours) About 3000 Included Accessories Hard case Suitable Battery LR44×1 Display Part Liquid crystal (96 x 32 dots)Discontinued
- Canon Scientific calculatorWe have prepared an operation guide. This is an easy-to-understand guide with illustrations on how to use each function function for those who are new to scientific calculators. Easy to see with 2-line display Built-in 38 scientific formulasColor Black Included Accessories With hard caseDiscontinued
- CASIO Standard scientific calculatorUses a curved body that provides excellent hold and operability. A wide range of functions from engineers to students. Mathematical natural display that is easier to see and use. Visualize the calculation order that has two meanings. A function that realizes a dramatic improvement in computing po... Read MoreEco Mark Certification Number 06 135 002 Number of Digits 10 digits Trusco Part No. 435-0359 Specification 9 memories, 394 functions / functions Eco Mark Certification Certification Included Accessories Hard case Key Plastic key Power Supply Solar battery 2 power supplyDiscontinued
- SHARP Scientific calculatorInput display method as the formula can be displayed and calculated as it is. Equipped with 295 functions.Power Source Solar cell & LR44 x 1 Dimensions, Width W x Depth D x Height H (mm) 79.6×161.5×15.5 Mass (g) 102 Number of Digits 10Discontinued
- SHARP Scientific calculatorEquipped with a formula memory that allows you to register frequently used calculations and formulas as your own custom functions. (With formula memory function)Power Source Solar cell & LR44 x 2 Mass (g) 97 Dimensions, Width W x Depth D x Height H (mm) 79.6×154.5×13.2 Number of Digits 10Discontinued
- CASIO Scientific calculatorBuilt-in 23 formulas such as "Heron's formula" and "impedance calculation", basic Like program function of up to 680 bytes. 7 memory / up to 680 bytes. Mantissa 10 digits / 180 with function / function.Program memory capacity 680 bytes maximum Dimensions, Width W x Depth D x Height H (mm) 161×80×12 Number of display dots 10 digits x 1 line Number of Digits (Mantissa + Exponent) 10 + 2 Battery Life About 3 years Arithmetic Digits (Internal) 15 Mass (g) 105 Power Supply T・W・P(TWO WAY POWER) Memory 7 Specification Scientific constant: 40Discontinued
- MonotaRO Scientific calculator* Do not use for anything other than its intended purpose.Power Supply LR1130 x 2 Digit Number of Display 10 Dimensions, Width W x Depth D x Height H (mm) 76 x 150 x 12 (excluding case) Mass (g) 80 (excluding cases) Included Accessories Hard case, simple instructions Operating Temperature Range (℃) -10~60Discontinued
- CASIO Scientific calculator9 Memory 405 With function function. Mathematical natural display is possible. Comes with a numerical table. Display and input are as per the textbook! "Math natural display" 572 Functions / Functions / With hard case that is convenient to carry Designed based on ergonomics! Excellent h... Read MoreEco Mark Certification Number 06 135 002 Number of Digits 10 Dimensions, Height x Width x Thickness (mm) 160×80×11.1 Dimensions (D x W x H) (mm) 162×80×11.1 Trusco Part No. 435-0367 Memory 9 Mass (g) 95 Battery Life About 3 years Eco Mark Certification Certification Suitable Battery Solar- + button battery (LR44)Discontinued
- SHARP Programmable scientific calculatorSupports "input display according to formula". The formula can be displayed and calculated as it is.Number of Digits 10 Thickness (mm) 14 Height (mm) 168 Width (mm) 80 Mass (g) 96 Color Black Specification Solar + built-in batteryDiscontinued
- Osaka Spirit Scientific calculatorAnother low-priced scientific calculator that is easy to use on a trial basis. It has common function functions that are often used. Answer function: The latest calculation result can be memorized and immediately recalled and used. Replay function: You can call up the executed formula, modify it ... Read MoreMass (g) 80 (excluding cases) Dimensions, Width W x Depth D x Height H (mm) 76 x 150 x 12 (excluding case) Included Accessories ● Hard case ● Simple instructions Power Supply LR1130 x 2Discontinued
- CASIO Standard scientific calculatorPower Supply Solar cell Digit Number of Display 10 Main Unit Dimensions, Width W x Depth D x Height H (mm) 136.5×15.8×77Discontinued
- CASIO Casio Function Financial CalculatorProfessional specifications for complex financial calculations.Number of Digits 10 Mass (g) 105 Dimension (mm) 17.2×84×162.5 Battery Life (Years) Approx. 3 years (1 hour use per day) Suitable Battery LR44×1 Material (Key) plasticDiscontinued
- No Brand Scientific calculator (in translation)● Another low-priced scientific calculator that is easy to use on a trial basis. ● Answer function: The latest calculation result can be memorized and immediately recalled and used. ● Replay function: You can call up the executed formula, modify it using the "REPLAY" key, and calculate ... Read MoreMass (g) 80 (excluding cases) Suitable Battery LR1130 x 2 Included Accessories ● Hard case ● Simple instructions External Dimensions (Depth D x Width W x Height H) (mm) 150 x 76 x 12 (excluding case) Specification ● Auto power offDiscontinued
- CASIO Scientific calculatorMathematical natural display: You can display mathematical formulas and symbols such as fractions and √ according to the textbook. In addition, the calculation result can be displayed in a representation that includes fractions and √. List-based statistical data editing function: Statistical data... Read MoreDigit Number of Display 10 digits Dimensions, Width W x Depth D x Height H (mm) 80×161×14 Memory 7 Power Supply AAA batteries Battery Life (hours) About 17000 Included Accessories Hard caseDiscontinued
- CASIO Casio scientific calculator9 Memory 286 With function function. Mathematical natural display is possible. Comes with a numerical table.Dimensions, Height x Width x Thickness (mm) 162×80×13.8 Suitable Battery 1 x AAA battery Trusco Part No. 342-8281 Number of Digits 10 Mass (g) 100Discontinued
- CASIO Casio scientific calculator9 Memory 405 With function function. Mathematical natural display is possible. Comes with a numerical table.Dimensions, Height x Width x Thickness (mm) 162×80×11.1 Mass (g) 95 Number of Digits 10 Trusco Part No. 342-8290Discontinued