Label Makers / Memopri
- CASIO Memo Pre Standard TapeUses a proprietary tape that omits the backing paper. Easy to paste and peel off. Since it is entirely glued, it can be pasted on either the left or right side.Length (m) 5
- CASIO Memo Pre MEP-F10It is a "memopri" that supports Wi-Fi connection and can create sticky notes in cooperation with iPhone, iPod touch, and iPad. You can also wirelessly connect to a Wi-Fi compatible computer or smartphone. Not only can you print the same memo many times, but you can also recall it from t... Read MoreMass (g) About 240 Type of Connection Wi-Fi connection, USB connection Maximum Width to Print (mm) About 12 Input Android device, iOS device, computer Width of Suitable Tape (mm) 18mm/12mm/9mm Print Density 200dpi Maximum Number of Lines to Print Mobile device: 5 lines / PC: 5 lines Dimensions, Width W x Depth D x Height H (mm) 61×118×68Discontinued
- CASIO Memo pre MEP-T10In addition to printing characters entered on a computer connected via USB, you can also use the soft keyboard displayed on the main unit screen to print characters and illustrations written on the screen with the included touch pen. In addition, it is equipped with convenient functions at the de... Read MoreDimensions, Width W x Depth D x Height H (mm) 119×146×67 Width of Suitable Tape (mm) 18mm/12mm/9mm Print Density 200dpi LCD size 3.6 type 240 × 160dot Built-in Number of Letters 5601 species Mass (g) About 375 Font Romaji input, Kana input Typeface Square gothic Input Touch panel / PC Type of Connection USB connectionDiscontinued
- CASIO Memo pre-design tapeUses a proprietary tape that omits the backing paper. Easy to paste and peel off. Since it is entirely glued, it can be pasted on either the left or right side.Tape Width (mm) 12 Length (m) 5Discontinued
Filter by categories