MK Series Options
- Canon Name Plate AttachmentUsed when printing on the name plate Ribbon cassette for name plate / with 1 sampleSuitable Models Mk2600、Mk2500、Mk2100、Mk2000from S$169.90Min. 2 days
- Canon AC AdapterEquivalent to the tube warmer set attachment Cannot be shared with a carrying bagfrom S$53.99Min. 2 days
- Canon AC power cableEquivalent to the printer body standard attachment and tube warmer set attachmentfrom S$14.99Min. 2 days
- Canon Cleaner Set for Name Plate AttachmentFor name plate attachmentSuitable Models Mk2600、Mk2500、Mk2100、Mk2000from S$19.99Min. 2 days
- Canon Hard case for MK seriesHard carrying case for MK3000 / MK5000. Printing is possible with the printer stored in the case. The inside has a two-stage specification, and the power cord, label tape, attachments, etc. can be stored in the lower stage.Suitable Models MK3000、MK5000from S$959.90Min. 2 days
- Canon Cutter set for MK seriesCutter unit for MK3000 / MK5000 (equivalent to the one included in the main unit). Cutter x 1, cutter receiver x 1. If the cutter becomes dull, replace it.Suitable Models MK3000、MK5000from S$19.99Min. 2 days
- Canon Tube warmer for MK seriesIn a low temperature environment, the tube becomes hard and it is difficult to print cleanly, so by warming the tube with this tube warmer, it is an option to print beautifully even in a low temperature environment.Suitable Models MK3000、MK5000from S$199.90Min. 2 days
- Canon Name plate / flat tube attachment for MK seriesOptional product for MK3000 / MK5000. It is used when printing characters on the name plate or flat tube. It works to send media inside the main body. Only the MK5000 can print the name plate. Also, when printing the name plate, replace the cleaner with the cleaner for the name plate.Suitable Models MK3000、MK5000from S$149.90Min. 2 days
- Canon Tube attachment for MK seriesOptional product for MK3000 / MK5000. (Equivalent to the product included in the main unit) Used when printing characters on the tube. It works to feed the tube inside the main body.Suitable Models MK3000、MK5000from S$19.99Min. 6 days
- Canon AC adapter / AC power cable for MK seriesAC adapter / power cable set for MK3000 / MK5000.Suitable Models MK3000、MK5000from S$149.90Min. 6 days
- Canon Cleaner for name plate for MK series (for MK5000)An optional item used when printing on the name plate with MK5000, a cleaner for the name plate attachment. If the sponge part is worn out, replace it.Suitable Models MK5000from S$19.99Min. 6 days
- Canon Cleaner for MK seriesCleaner for tube attachment of the same body (equivalent to the item included in the body). If the sponge part is worn out, replace it.Suitable Models MK3000、MK5000from S$13.99Min. 6 days