TEPRA / Options
Other Related Pages
- KING JIM TEPRA PRO Tape Heat Shrinkable TubesMade of heat-shrinkable material, perfect for any cable. When hot air is applied to the surface of the tube, it shrinks to the size of the cable. Convenient for wiring management at construction sites and identification of cables, etc. * Please use an industrial dryer for heat shrinkage. * The Φ1... Read MoreEco Mark Certification Number 17 112 045 Length (m) 2.5 Letter Color Black Letter Black letters on white Eco Mark Certification Certification Tape Color White
- KING JIM TEPRA Head Cleaning TapeA cartridge type that allows you to easily clean the head simply by feeding the tape. Can be cleaned about 120 times.Eco Mark Certification Number 17 112 045 Eco Mark Certification Certification RoHS directive (corresponding to 10 substances) Correspondence
- KING JIM TEPRA TrimmerA scissors-type trimmer that rounds the corners of the label. A straight line cut that is convenient for adjusting the margins is also possible. You can choose between a large Kadomaru (radius 3 mm) and a small Kadomaru (radius 1.2 mm).Trusco Part No. 824-7942
- KING JIM Tepla TR Tape Color Label (Pastel)A TR series label with a tough laminate that expands its applications.Length (m) 7.7
- KING JIM Tepla system caseA4 box file size can store one "Tepura" main unit, AC adapter, tape cartridge (10 pieces of 12 mm width), etc. Includes a label file for organizing printed labels. * "Tepura" body, tape cartridge, etc. are not included. * Models that do not support the system case: SR600 / SR6... Read MoreTrusco Part No. 781-4411 Included Accessories Tape box, AC adapter box, label file Dimensions, Width W x Depth D x Height H (mm) Approx. 317 x 90 x 245
- KING JIM Tepura half cutterA half-cutter that allows you to easily remove the backing paper by making a slit in the printed surface of the label. The backing paper can be peeled off quickly. (Compatible with 4 to 24 mm wide tape) * Heat shrink tubing, iron, woodfree paper, phosphorescent, cable display, heat resistance, cu... Read MoreSuitable for 4-24mm width tape Trusco Part No. 828-5715
- KING JIM Tepla tape cartridge caseStores tape cartridges (40 12 mm wide) in A4 box file size. You can organize by tape color, width and type in 4 boxes. * Tape cartridge is not included.Dimensions, Width W x Depth D x Height H (mm) Approx. 317 x 70 x 245 Included Accessories 4 tape boxes Trusco Part No. 781-4402
- KING JIM Tepla PRO Series System BackPRO series (excluding SR-PDP1, 600, 910, 900, 6700D, 3900P, 3700P, 3500P, 40, 40-B, 30) 1 main unit and AC adapter, 6 tape cartridges, ROM pack, FILE pack, handling Can store instructions etc.Trusco Part No. 385-9223 Main Unit Dimensions, Width W x Depth D x Height H (mm) About 360 × 260 × 65 RoHS directive (corresponding to 10 substances) Correspondence
- KING JIM Tepra PRO Carrying bagCan store one "Tepura" main unit, AC adapter, tape cartridge (up to 22 12 mm width), instruction manual, etc. Comes with a shoulder strap that is convenient to carry.External Dimensions (W x D x H) (mm) 445×102×307from S$99.90Min. 2 days
- KING JIM Super Hard Holder 5 Mountain Wide Open Transparent (Horizontal)Since it opens wide, it is easy to put in and take out documents!Height (mm) 232 Width (mm) 328 Spine Width (mm) 5 Size A4 horizontal Material (Cover) Color transparent PPfrom S$4.99Min. 2 days
- KING JIM Replacement cutter for "Tepra" PRO half-cut"Tepura" PRO A replacement cutter for ribbon cutting.Set Contents Movable blade, fixed blade Suitable Models SR-R7900Pfrom S$44.99Min. 2 days
- KING JIM Tepla hanging board (with metal fittings)Quickly create a large original board by taking advantage of the 100mm width.
- KING JIM Replacement cutter for "Tepra" PRO tape cutting"Tepura" PRO A replacement cutter for ribbon cutting.Suitable Models SR-R7900P Set Contents Movable blade, fixed bladefrom S$38.99Min. 5 days
- KING JIM System Trunk for TEPRA PROCan store one "Tepura" main unit, AC adapter, tape cartridge (for 9 12 mm width), trimmer, and instruction manual (1 book). * SR900 / SR828 / SR818 / SR737 / SR717 / SR707 / SR636 / SR626 / SR616 / SR600 / SR535 / SR515 / SR424 / SR404 / SR333 / SR323 / SR313 / SR232 / SR600 / SR-MK1 / ... Read MoreDimensions (H x W x D) (mm) 305×188×378from S$99.90Min. 2 days
- KING JIM System trunk for Tepla PROCan store one "Tepura" main unit, AC adapter, tape cartridge (for 9 12 mm width), USB cable, instruction manual (1 book), etc.Trusco Part No. 498-6377 Mass (g) About 1820 Outer Dimensions, Width W x Depth D x Height H (mm) About 410 × 380 × 117Discontinued
- KING JIM Ink ribbon cartridge refill ribbon for Tepla GrandLength (m) 30 Trusco Part No. 396-0391 Color BlackDiscontinued
- KING JIM Ink ribbon refill cartridge for Tepla Grand (with black ribbon)Trusco Part No. 396-0404 Length (m) 30Discontinued
- KING JIM Tepla PRO series system trunkCan store one PRO series (excluding SR6700D, SR3900P, SR3500P, SR40, SR30) main unit, AC adapter, tape cartridge (for 9 12mm width), PC link cable, instruction manual (1 book), etc. Tepla body, tape, etc. are sold separately.Trusco Part No. 385-9231 Main Unit Dimensions, Width W x Depth D x Height H (mm) About 410 × 380 × 117Discontinued
- KING JIM Koharu BOXHolds 6 masking tapes for "Koharu" and "Koharu". * Since the natural texture is utilized, the grain and paint may not be uniform. * Please keep the masking tape for "Koharu" in the BOX in the package. * "Koharu" BOX does not include "Koharu" and s... Read MoreMass (g) About 390 Material wooden Dimensions, Width W x Depth D x Height H (mm) About 144 × 129 × 119Discontinued
- KING JIM Tepla head cleaning kitDedicated cleaning liquid set "Tepura" common option to remove stains on the print headDiscontinued
- KING JIM USB device serverSharing "Tepura" via wireless LAN Creating a label from multiple PCs (Windows / Mac) or iOS terminals by sharing "Tepura" compatible with the PC link connected to this product via wireless LAN or wired LAN. I can. Since there are two USB ports, you can insert tape cartridges o... Read MoreDimensions, Width W x Depth D x Height H (mm) 127×72×25 Power Supply AC adapter Color Black protocol TCP/IP Interface USB2.0 (A type) x 2 portsDiscontinued