It has a low load and is suitable for printing with tube markers made by other companies. Moreover, since it is in a box, it is convenient for storage and the tube does not get dirty.
Consumables common to the Letter Twin series. A max drum type round tube with a size that matches the wire diameter. Frequently used inner diameter Φ3.2mm type. Large capacity of 250m roll! Since it is a drum type, it can be printed beautifully at any time. Printing mistakes due to kinking of the... Read More
Consumables common to the Letter Twin series. A max drum type round tube with a size that matches the wire diameter. Frequently used inner diameter Φ3.6mm type. Large capacity of 250m roll! Since it is a drum type, it can be printed beautifully at any time. Printing mistakes due to kinking of the... Read More
Cordless work on site is now possible. The storage capacity of the carrying case is also improved. Equipped with a tube warmer Safe for cold field work in winter. Can be printed on 5/9/12 mm wide tape. Equipped with serial numbers and continuous functions, eliminating the need for troublesome inp... Read More
Outer Dimensions, Width W x Depth D x Height H (mm) 295×293×94 Type of Printing Thermal transfer method (300dpi) Typeface Max original typeface Interface USB (Type A) x 1, USB (Type B) x 1 Number of Input Characters (Maximum) 5000 characters / 300 blocks Dictionary Function About 50,000 words Specification Built-in tube warmer Cutting method Half cut: Automatic, Full cut: Manual Trusco Part No. 855-0351
Cordless work on site is now possible. Up to 6 patterns of print settings can be registered. Can be printed on 5/9/12 mm wide tape. No need to set the character height auto function. You can also set a half cut that can be easily cut and peeled off. Printing is possible by combining different pit... Read More
Outer Dimensions, Width W x Depth D x Height H (mm) 295×293×94 Cutting method Half cut: Automatic, Full cut: Manual Trusco Part No. 855-0350 Number of Input Characters (Maximum) 5000 characters / 300 blocks Typeface Max original typeface Operating Temperature / Humidity Range 15-35 ° C, 20-80% (non-condensing) Dictionary Function About 50,000 words Type of Printing Thermal transfer method (300dpi) Interface USB (Type A) x 1
Cordless work on site is now possible. The pitch accuracy of the name plate and tape printing has been improved. Printing on device labels is also possible, increasing the storage capacity of the carrying case. Equipped with a tube warmer, it is safe even in cold winter on-site work. Can be print... Read More
Trusco Part No. 855-0352 Outer Dimensions, Width W x Depth D x Height H (mm) 295×293×94 Specification Built-in tube warmer Typeface Max original typeface Cutting method Half cut: Automatic, Full cut: Manual Type of Printing Thermal transfer method (300dpi) Interface USB (Type A) x 1, USB (Type B) x 1 Number of Input Characters (Maximum) 5000 characters / 300 blocks Dictionary Function About 50,000 words
Entry model with basic functions! You can print on tubes with an inner diameter of Φ2.5 to 6.5 mm. You can print on tape with a width of 5, 9, and 12 mm. High-speed printing at 35 mm / sec greatly improves work efficiency! Equipped with serial number and continuous function. No need for troubleso... Read More
Main Unit Outer Dimensions, Width W x Depth D x Height H (mm) 275×299×91 Internal Memory Maximum 50 files, 5000 characters / file Trusco Part No. 361-6690 Tube Cutting Mode (Half cut) Automatic, (Full cut) Manual Number of Input Characters 5000 maximum (300 blocks) Typeface Max original typeface Suitable Tape Width (mm) 5, 9, 12 (dedicated tape cassette) Mass of Main Unit (kg) 2.3 Dictionary Function About 50,000 words Type of Printing Thermal transfer method Power Supply Dedicated AC adapter (12V, 3.3A)
Name plate printing / PC link model! You can print on tubes with an inner diameter of Φ2.5 to 6.5 mm. You can print on tape with a width of 5, 9, and 12 mm. High-speed printing at 35 mm / sec greatly improves work efficiency! Equipped with serial number and continuous function. No need for troubl... Read More
Tube Cutting Mode (Half cut) Automatic, (Full cut) Manual Mass of Main Unit (kg) 2.3 Main Unit Outer Dimensions, Width W x Depth D x Height H (mm) 275×299×91 Trusco Part No. 361-6711 Suitable Tape Width (mm) 5, 9, 12 (dedicated tape cassette) Number of Input Characters 5000 maximum (300 blocks) Dictionary Function About 50,000 words Power Supply Dedicated AC adapter (12V, 3.3A) Typeface Max original typeface Internal Memory Maximum 50 files, 5000 characters / file Type of Printing Thermal transfer method External memory USB memory Interface USB port x 1
Built-in tube warmer, name plate printing, PC link model! You can print on tubes with an inner diameter of Φ2.5 to 6.5 mm. You can print on tape with a width of 5, 9, and 12 mm. High-speed printing at 35 mm / sec greatly improves work efficiency! Equipped with serial number and continuous functio... Read More
Tube Cutting Mode (Half cut) Automatic, (Full cut) Manual Mass of Main Unit (kg) 2.4 Main Unit Outer Dimensions, Width W x Depth D x Height H (mm) 275×299×91 Trusco Part No. 361-6720 Suitable Tape Width (mm) 5, 9, 12 (dedicated tape cassette) Number of Input Characters 5000 maximum (300 blocks) Dictionary Function About 50,000 words Power Supply Dedicated AC adapter (12V, 4.16A) Typeface Max original typeface Internal Memory Maximum 50 files, 5000 characters / file Type of Printing Thermal transfer method External memory USB memory Interface USB port x 1
A model with a built-in tube warmer that is safe even in cold winter work! You can print on tubes with an inner diameter of Φ2.5 to 6.5 mm. You can print on tape with a width of 5, 9, and 12 mm. High-speed printing at 35 mm / sec greatly improves work efficiency! Equipped with serial number and c... Read More
Internal Memory Maximum 50 files, 5000 characters / file Typeface Max original typeface Main Unit Outer Dimensions, Width W x Depth D x Height H (mm) 275×299×91 Power Supply Dedicated AC adapter (12V, 4.16A) Tube Cutting Mode (Half cut) Automatic, (Full cut) Manual Suitable Tape Width (mm) 5, 9, 12 (dedicated tape cassette) Dictionary Function About 50,000 words Number of Input Characters 5000 maximum (300 blocks) Mass of Main Unit (kg) 2.4 Trusco Part No. 361-6703 Type of Printing Thermal transfer method