Seal Supplies
Stamp supplies are a general term for seals, stamps, rubber stamps, and peripheral accessories such as red ink, ink, and stamp boxes. Typical ones are office-use rubber stamps such as rotating date stamps and numbers, as well as stamps and representative stamps that allow mail order. Most of the numbers such as serial numbers and general-purpose name marks have built-in ink and can be pressed as they are. Red ink and ink also have their own characteristics such as water resistance, quick drying, pigment ink, and anti-fading.
Other Related Pages
- Shachihata Quick-Drying Shachihata Ink Pad Compact TypeA new shape that pursues ease of use. A compact type that is convenient to carry while maintaining the high quality of red meat for business. In pursuit of ease of use, we designed it in the shape of "Shikakumaru", which means that it can be used for both round and square marks. In addi... Read MoreSeries Shachihata vermilion ink-pad Eco Mark Certification Certification Drying Time (seconds) Imprint / PPC paper about 3 Options Replenishing ink: OQN-28 Act on Promoting Green Procurement Conformity Eco Mark Certification Number 16 112 027
- Shachihata Name 9 Ready-made (I)A popular size name stamp that is loved all over Japan. The characters are in a beautiful regular script. It is recommended as one that you always have in your bag or desk. The ink is a cartridge type (XLR-9N) 00711514 that is easy to replace. * You can search for the product by entering the surn... Read MoreColor Vermilion (ink) Series Name 9 Eco Mark Certification Certification Ink Color Vermilion Stamp Size (Φmm) 9.5 Options Replenishment ink: XLR-9N Initial No Act on Promoting Green Procurement Conformity Eco Mark Certification Number 15112008 Stamp type Penetration mark
- SANBY Endless Stamp Alphabet SetYou can freely connect and disconnect with one touch. It can be connected firmly and you can get orderly printing. Efficient notation is possible by patterning symbols and numbers. It comes in a convenient case that is easy to organize. Connecting rubber stamp. Mincho body.Type of Letter Alphabet Typeface Mincho typeface RoHS directive (corresponding to 10 substances) Correspondence Product Type Set product Stamp type Rubber stamp
- Shachihata Name 9 Ready-made (su)A popular size name stamp that is loved all over Japan. The characters are in a beautiful regular script. It is recommended as one that you always have in your bag or desk. The ink is a cartridge type (XLR-9N) 00711514 that is easy to replace. * You can search for the product by entering the surn... Read MoreColor Vermilion (ink) Series Name 9 Eco Mark Certification Certification Ink Color Vermilion Stamp Size (Φmm) 9.5 Options Replenishment ink: XLR-9N Initial You Act on Promoting Green Procurement Conformity Eco Mark Certification Number 15112008 Stamp type Penetration mark
- SANBY Oil-resistant Endless Stamp Number SetCompatible with oil-based stamp ink that can be stamped on non-absorbent surfaces such as glass, metal, and plastic (using black oil-resistant rubber) * Dimensions may change slightly depending on pressing pressure and bleeding.Type of Letter Numbers Typeface Mincho typeface RoHS directive (corresponding to 10 substances) Correspondence Product Type Set product Stamp type Rubber stamp
- KOKUYO Numbering machineUse checkwriter ink (IS-M101N) as the refill ink.Included Accessories 1 numbering pad, 1 refill ink Mass (g) 365 Screw Classification 2 0、1、2、3、4、6、12 Stamp type Automatic rubber stamp
- Shachihata Name 9 Ready-made (No)A popular size name stamp that is loved all over Japan. The characters are in a beautiful regular script. It is recommended as one that you always have in your bag or desk. The ink is a cartridge type (XLR-9N) 00711514 that is easy to replace. * You can search for the product by entering the surn... Read MoreColor Vermilion (ink) Series Name 9 Eco Mark Certification Certification Ink Color Vermilion Stamp Size (Φmm) 9.5 Options Replenishment ink: XLR-9N Initial of Act on Promoting Green Procurement Conformity Eco Mark Certification Number 15112008 Stamp type Penetration markfrom S$17.99Min. 2 days
- KOKUYO Rotation seal European numerals 8 series MinchoSince it uses special synthetic rubber, you can print sharply with high density with a soft touch. It has moderate ink impregnation and good ink adhesion, so it can be stamped several times in a row. Please note that it is not suitable for versatile inks. * Please note that it is not suitable for... Read MoreMaterial Subject: R-ABS Type of Letter Roman numerals Number of print (digits) 8 digits Typeface Mincho typeface Stamp type Rubber stamp
- KOKUYO Plastic stamp boxMaterial: Main body / Recycled ABS partition plate / Recycled PS The partition can be adjusted.Material Body: R-ABS, divider: R-PS Size L Number of Partitions (pieces) Vertical: 5, Horizontal: 6
- Shachihata Black 11 Ready-made (c)A name stamp that leaves a profound impression. A slightly larger stamp face size with a diameter of 11 mm. Since the typeface uses old stamps, it boasts a calm imprint. Documents, slips, checks, postcards, envelopes, receipts * Please do not use it for seal certification.Color Vermilion (ink) Series Name stamp black 11 Ink Color Vermilion Typeface Old seals for ready-made products Stamp Size (Φmm) 11 Options Replenishing ink: XLR-11N Initial C Act on Promoting Green Procurement Conformity Stamp type Penetration markfrom S$22.99Min. 6 days
- Shachihata No. 50A thick and beautiful imprint. Ideal for marking on calligraphy, paintings, etc. When imprinting with a high-grade organic pigment with excellent imprint preservation, the imprint fibers do not adhere and a clear imprint with almost no bleeding can be left. There is very little hardening of the s... Read MoreMass (g) 115
- Shachihata Refill Ink for Shachihata Name StampersReplenishment ink for name stampers. *Check the replenishment ink of the X stamper and data name you are using, and be sure to replenish the ink of the same type and color correctly. * Replenishment of the wrong ink may significantly reduce the performance of the product or make it unusable. *Ple... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- Shachihata Self-inking stamp Xstamper refill Ink, Pigment-basedAn ink with excellent water resistance, light resistance, and long-term storage of imprints. Replenishment ink for pigment-based X stamper. Pigment-based X stamper in general * Do not refill the stamp pad.Suitable Model All pigment-based X stampers RoHS directive (corresponding to 10 substances) Correspondence
- Shachihata Self-inking stamp pad, Medium-sizedDrying time is about 3 seconds! Quickly dries and a beautiful imprint. Since it dries quickly, it is safe to stack documents immediately after marking. Since it is possible to make a strong and clear mark, it is safe to mark important documents. It takes a long time to replenish and is very econo... Read MoreIngredient Oil pigment type Size Medium Mass (g) 48 Series Shachihata stamp stand Eco Mark Certification Certification Options Replenishing ink: SGN-40, sGN-250 Act on Promoting Green Procurement Conformity Eco Mark Certification Number 15 112 009
- Shachihata Vermilion (Ecos)Uses a fine board surface cloth. Special pigment-based vermilion oil containing pearl mica is used for vermilion oil. After stamping, it dries quickly, and the solid and vivid imprint lasts for a long time, so it is safe to stamp on long-term storage documents. Vermilion oil is evenly applied to ... Read MoreMaterial ABS recycled resin Color Vermilion (ink) Series Shachihata vermilion ink-pad Eco Mark Certification Certification Options Replenishing ink: OG-20 Act on Promoting Green Procurement Conformity Eco Mark Certification Number 16 112 028
- Shachihata Quick-drying shachihata vermilionDrying time is about 3 seconds, and the imprint is clear. High-quality vermilion meat that enhances ease of use in business. Ink control technology * at the nano level has realized an imprint that dries cleanly and quickly without bleeding. Since it can be pressed deeply and has excellent long-te... Read MoreSeries Shachihata vermilion ink-pad Eco Mark Certification Certification Drying Time (seconds) Imprint / PPC paper about 3 Options Replenishing ink: OQN-28 Act on Promoting Green Procurement Conformity Eco Mark Certification Number 16 112 040
- SANBY Account seal Single item (loss)The color of the ink pad is sorted by item to make it easier to use.Color Blue Type Loss part RoHS directive (corresponding to 10 substances) Correspondence Act on Promoting Green Procurement Conformity Stamp type Rubber stamp
- SANBY Endless stamp separately Number MinchoType of Letter Numbers Typeface Mincho typeface Product Type Single item
- Shachihata Vermilion OilShachi flag stamp meat. It dries quickly and there is almost no worry of bleeding or cassoulet. Since it retains a beautiful imprint for a long period of time, it is also suitable for documents for storage. You can easily refill without getting your hands dirty.Suitable for Shachihata vermilion only Suitable Model Shachihata vermilion only Color Vermilion (ink) Series Shachihata vermilion ink-pad
- Shachihata Bookkeeping StamperA small stamp with a diameter of 6 mm is ideal for bookkeeping work. The ink is a cartridge type that can be easily replaced.Series X stamper Stamp Size (Φmm) 6 Options Replenishing ink: XLR-9 Stamp type Penetration mark
- Shachihata Refill Ink Dedicated for Dater Name EX* Check the refill ink of the X stamper and data name you are using, and be sure to refill the ink of the same type and color correctly. * Incorrect ink replenishment may significantly reduce product performance or make it unusable. * Do not refill the stamp pad.Suitable Model DATERNAME EX Series DATERNAME EX RoHS directive (corresponding to 10 substances) Correspondence
- Shachihata Mark matA stamp mat that leaves a beautiful impression. Uses a material that is gentle on the stamp material, and the feel when stamping is soft. It is a mat for Natsu stamps to always press a clear imprint. The material is natural rubber, which is less likely to soften or harden due to changes in temper... Read MoreColor Green
- MonotaRO Stamp roundSince the ink comes out only on the character part, it can be stamped firmly. Since it is a penetrating stamp, a stamp stand is not required and stamping work can be done. Since it uses quick-drying oil-based pigment ink, the characters dry quickly after stamping. For stamping documents, slips, e... Read MoreType Round type Stamp type Penetration mark
- SANBY Endless Stamp Number SetIt can be connected firmly and you can get orderly printing. Efficient notation is possible by patterning symbols and numbers. It comes in a convenient case that is easy to organize. Connecting rubber stamp. Mincho body. You can freely connect and disconnect with one touch. * Dimensions may chang... Read MoreType of Letter Numbers Typeface Mincho typeface RoHS directive (corresponding to 10 substances) Correspondence Product Type Set product Stamp type Rubber stamp
- SANBY Account seal Single item (asset)The color of the ink pad is sorted by item to make it easier to use.Stamp type Rubber stamp
- Shiny Date printer date stamp (no stamp pad required)Continuous stamping without a stamp pad. Since it is 5 stations, it can be used for both the Japanese calendar and the Christian era.Type of Letter Roman date Screw Classification 2 5 stations Typeface Gothic Ink Water-based pigment ink Stamp type Automatic rubber stamp
- MonotaRO Stamp horizontal typeSince the ink comes out only on the character part, it can be stamped firmly. Since it is a penetrating stamp, a stamp stand is not required and stamping work can be done. Since it uses quick-drying oil-based pigment ink, the characters dry quickly after stamping. For stamping documents, slips, e... Read MoreType Horizontal type Stamp type Penetration mark
- Shachihata Name 9 Ready-made (TA)A popular size name stamp that is loved all over Japan. The characters are in a beautiful regular script. It is recommended as one that you always have in your bag or desk. The ink is a cartridge type (XLR-9N) 00711514 that is easy to replace. * You can search for the product by entering the surn... Read MoreColor Vermilion (ink) Series Name 9 Eco Mark Certification Certification Ink Color Vermilion Stamp Size (Φmm) 9.5 Options Replenishment ink: XLR-9N Initial The Act on Promoting Green Procurement Conformity Eco Mark Certification Number 15112008 Stamp type Penetration mark
- SANBY Account seal Single item (Liabilities)The color of the ink pad is sorted by item to make it easier to use.Color Pink Type Liabilities RoHS directive (corresponding to 10 substances) Correspondence Act on Promoting Green Procurement Conformity Stamp type Rubber stamp
- Shachihata Name 9 Ready-made (e)A popular size name stamp that is loved all over Japan. The characters are in a beautiful regular script. It is recommended as one that you always have in your bag or desk. The ink is a cartridge type (XLR-9N) 00711514 that is easy to replace. * You can search for the product by entering the surn... Read MoreColor Vermilion (ink) Series Name 9 Eco Mark Certification Certification Ink Color Vermilion Stamp Size (Φmm) 9.5 Options Replenishment ink: XLR-9N Initial Oh Act on Promoting Green Procurement Conformity Eco Mark Certification Number 15112008 Stamp type Penetration mark
- SANBY Account item mark Single item (Other)The color of the ink pad is sorted by item to make it easier to use.Color White Type Others
- Shinasahi Corpration (SACOS) Pon stamper type AIt can be stamped only with pompoms and males. Office work is more efficient. "Penetration stamp" is a stamp that allows ink to seep out from the stamp surface and can be pressed more and more without using a stamp stand. It can be used repeatedly by refilling ink. Uses oil-based dye-ba... Read MoreType Type A Ink Oil-based ink Stamp type Penetration mark
- Shachihata Name 9 Ready-made (sa)A popular size name stamp that is loved all over Japan. The characters are in a beautiful regular script. It is recommended as one that you always have in your bag or desk. The ink is a cartridge type (XLR-9N) 00711514 that is easy to replace. * You can search for the product by entering the surn... Read MoreColor Vermilion (ink) Series Name 9 Eco Mark Certification Certification Ink Color Vermilion Stamp Size (Φmm) 9.5 Options Replenishment ink: XLR-9N Initial The Act on Promoting Green Procurement Conformity Eco Mark Certification Number 15112008 Stamp type Penetration mark
- Shachihata Name 9 Ready-made (f)A popular size name stamp that is loved all over Japan. The characters are in a beautiful regular script. It is recommended as one that you always have in your bag or desk. The ink is a cartridge type (XLR-9N) 00711514 that is easy to replace. * You can search for the product by entering the surn... Read MoreColor Vermilion (ink) Series Name 9 Eco Mark Certification Certification Ink Color Vermilion Stamp Size (Φmm) 9.5 Options Replenishment ink: XLR-9N Initial Or Act on Promoting Green Procurement Conformity Eco Mark Certification Number 15112008 Stamp type Penetration mark
- SANBY Techno Touch Rotation Mark European Date 5 Years, 2 YearsSoft and clear printing. A grip that is easy to grip and print. Robust and durable structure. Abundant sizes.Type of Letter Roman date Number of print (digits) 5 stations Typeface Mincho typeface RoHS directive (corresponding to 10 substances) Correspondence Act on Promoting Green Procurement Conformity Stamp type Rubber stamp
- Shachihata Name 9 Ready-made (Na)A popular size name stamp that is loved all over Japan. The characters are in a beautiful regular script. It is recommended as one that you always have in your bag or desk. The ink is a cartridge type (XLR-9N) 00711514 that is easy to replace. * You can search for the product by entering the surn... Read MoreColor Vermilion (ink) Series Name 9 Eco Mark Certification Certification Ink Color Vermilion Stamp Size (Φmm) 9.5 Options Replenishment ink: XLR-9N Initial Na Act on Promoting Green Procurement Conformity Eco Mark Certification Number 15112008 Stamp type Penetration mark
- SANBY Account seal Single item (Profit)The color of the ink pad is sorted by item to make it easier to use.Color yellow Type Profit section RoHS directive (corresponding to 10 substances) Correspondence Act on Promoting Green Procurement Conformity Stamp type Rubber stamp
- Shachihata Name 9 Ready-made (Ya)A popular size name stamp that is loved all over Japan. The characters are in a beautiful regular script. It is recommended as one that you always have in your bag or desk. The ink is a cartridge type (XLR-9N) 00711514 that is easy to replace. * You can search for the product by entering the surn... Read MoreColor Vermilion (ink) Series Name 9 Eco Mark Certification Certification Ink Color Vermilion Stamp Size (Φmm) 9.5 Options Replenishment ink: XLR-9N Initial And Act on Promoting Green Procurement Conformity Eco Mark Certification Number 15112008 Stamp type Penetration mark
- KOKUYO Endless stamp numbersSince it uses special synthetic rubber, you can print sharply with high density with a soft touch. It has moderate ink impregnation and good ink adhesion, so it can be stamped several times in a row. Please note that it is not suitable for versatile inks. * Please note that it is not suitable for... Read MoreType of Letter Numbers Product Type Set product Stamp type Rubber stamp
- MonotaRO Stamp vertical typeSince the ink comes out only on the character part, it can be stamped firmly. Since it is a penetrating stamp, a stamp stand is not required and stamping work can be done. Since it uses quick-drying oil-based pigment ink, the characters dry quickly after stamping. For stamping documents, slips, e... Read MoreType vertical Ink Color Blue Stamp type Penetration mark
Filter by categories