Hanko Seal Holders
Other Related Pages
- Shachihata Name 9 capless holderIt is a special holder that you can easily change to a capless type by removing the cap and holder of your name 9 and attaching a capless holder to the name stamp part. Wing shutter mechanism that opens and closes naturally during the Natsu marking operation! The shutter, which is closed when not... Read MoreSuitable for Name 9 Suitable Model Name 9 Series Name 9
- uni (MITSUBISHI PENCIL) Seal holder "Hanzo" quick dry deluxe type replenishment vermicelli"Hanzo" replenishment vermilion liquid.Suitable for HLD-601、HLD-502、HLD-852PHF
- uni (MITSUBISHI PENCIL) Stamp Holder HanzoJust insert your stamp and it will turn into a one-touch stamp that can be stamped continuously! Compatible with 9-12 mm stamps. If you attach the attached "anti-rotation sticker", you can firmly fix 9 mm round and oval stamps. You can adjust the stamp height by turning it lightly with ... Read MoreMass (g) 18 Dimensions, Vertical x Horizontal x Height (mm) 25.1×20.6×96 Suitable for 9-12mm seal Refill ink HLS-252、HLS-200
- Shachihata Hanko Benri N+ dedicated red meatIt is a special red meat cartridge for Hanko Benri N. 2 piecesHeight (mm) 14 Width (mm) 15 Length (mm) 18 Act on Promoting Green Procurement Conformity
- uni (MITSUBISHI PENCIL) Stamp Holder CartridgeIt is a cartridge for the seal holder "Hanzo".Dimensions, Vertical x Horizontal x Height (mm) 24×24×105 Mass (g) 8 Suitable for Seal holder "Hanzo"
- Shachihata Name L Twin body onlyA fashionable twin type of name L that can set two types of name stamps. It is also possible to attach a round seal. "Name L Twin", which allows you to use two types of stamps with one, can be used in a variety of situations. The stamps that can be used are a name stamp with a diameter ... Read MoreDimension (mm) 14×19.6×93.2 Mass (g) 20 Series Name L Options Refill Ink: XLR-GP, Refill Ink: XLR-9
- Shachihata Hanko Benri N (Stamp Holder)Stamps can be printed with one touch! Just insert your stamp! The stamp is easy to use and changes quickly! By using the attached "non-slip sticker", it is possible to handle 9 mm round marks and oval marks. Red meat is a replaceable cartridge type * Seals are not included in the produc... Read MoreDimension (mm) 24.3×22.9×104.6 Mass (g) 25 Act on Promoting Green Procurement Conformity
- Shachihata One-touch type seal holder Hanko BenriA stamp holder that allows you to make continuous stamps just by inserting your own stamp! A cute Disney character stamp holder. With a lock mechanism, you can carry it with confidence. If you replace the red meat cartridge, you can use it repeatedly and it is economical. By using the attached &q... Read MoreDimension (mm) 24.3×22.9×104.6 Mass (g) 25 Act on Promoting Green Procurement Conformity
- Shachihata Name 9 changing P holderChange the body of your Shachihata name 9 to improve the originality! The color cap can also be changed. (Sold separately) * Name 9 is sold separately. * Please remove the holder / cap of your name 9 before use. * Clip holder and color holder cannot be used together. * The color of the product ma... Read MoreDimensions, Width W x Depth D x Height H (mm) 50×18×110 Series Name 9 Color Pink Options Replenishment ink: XLR-9Nfrom S$4.19Min. 4 days
- LIHIT LAB. SMART FIT PuniLabo Stamp HolderA cute stamp holder that stands on its own with a magnet. Since the cap cover contains a magnet, it will stand on its own when attached to the steel surface or the attached steel plate (with double-sided tape).Dimensions, Width W x Depth D x Height H (mm) 82×24×147 Suitable Products Killer whale hat X stamper name 9 Material (Main Unit) Silicone rubber, neodymium magnetfrom S$11.99Min. 4 days
- Shachihata Name 9 Dress-Up Parts Cat TailComplete by attaching your name 9 name stamp and stamp cap to the dress-up parts! 6 popular cat patterns are available. The point is the cute tail.from S$11.99Min. 8 days
- uni (MITSUBISHI PENCIL) Name stamp capless EZ-10 (holder only)Capless type penetration mark holder. By loading the separately sold stamp part, you can make a one-touch stamp that does not require the cap to be attached or detached. * The stamp section of HEZ-10H is sold separately.Stamp Size (mm) 10mm round Mass (g) 13.1(HEZ-10H:9.7) Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm) 19.0×22.0×71.0 Series EZ-10 (Easy Ten) Ink Replenishment: HEC-400, HUB-303from S$7.99Min. 2 days
- Shachihata SHU-TICK (Stamp Case)Since the cap has vermilion meat built-in, you can use it immediately with vermilion oil on the seal with one touch! It is a metallic seal case. (Seal is not included in the product) Vermilion oil has excellent water resistance, light resistance, and chemical resistance, and can store imprints fo... Read MoreSeries Stickfrom S$19.99Min. 8 days
- Shachihata Hanko Benri N (Stamp Holder)Stamps can be printed with one touch! Just insert your stamp! The stamp is easy to use and changes quickly! By using the attached "non-slip sticker", it is possible to handle 9 mm round marks and oval marks. Red meat is a replaceable cartridge type * Seals are not included in the produc... Read MoreDimension (mm) 24.3×22.9×104.6 Mass (g) 25 Act on Promoting Green Procurement Conformity
- Shachihata Name 9 Dress-Up Parts Clip Holder & CapWhy don't you transform your name 9 to your liking? You can make your own name stamp from a wide variety of clip holder and cap combinations. Comes with a clip and strap hole that are convenient to carry.from S$9.99Min. 8 days
- Shachihata Name 9 capless holder cafe colorThe "Name 9 Dress-up Parts Capless Holder", which allows you to change your name 9 to a capless type name stamp, is now available in 6 colors inspired by cafe sweets and drinks.Series Name 9from S$12.99Min. 2 days
- Deff WIZ Stamp Jacket for Name9 PentagonShachihata Inc.'s name stamp "Name 9", nicknamed "Shachihata". It has built-in ink and can be stamped without red meat, and is widely loved as a standard item in the office. The "Stamp Jacket for Name 9" is an aluminum jacket that replaces the "Name 9" ... Read MoreOverall Width (mm) 22.4~22.9 Mass (g) 42 Overall Length (mm) 68.5 Material Aluminum A6063, neodymium magnet Surface Treatment Anodized (anodized film) Color Black Suitable Models Shachihata Name 9from S$38.99Min. 5 days
- Deff WIZ Stamp Jacket for Name9 OvalShachihata Inc.'s name stamp "Name 9", nicknamed "Shachihata". It has built-in ink and can be stamped without red meat, and is widely loved as a standard item in the office. The "Stamp Jacket for Name 9" is an aluminum jacket that replaces the "Name 9" ... Read MoreOverall Width (mm) 15~25 Mass (g) 33 Overall Length (mm) 68.5 Material Aluminum A6063, neodymium magnet Surface Treatment Anodized (anodized film) Color Black Suitable Models Shachihata Name 9from S$38.99Min. 5 days
- Shachihata Hanko Benri NA Disney character stamp holder that can be stamped with a pompon just by inserting your stamp! Comes with a stamp lock and non-slip sticker.Height (mm) 104 Color Mickey Length (mm) 23 Width (mm) 24Discontinued
- Shachihata Hanko BenriA convenient and fashionable stamp holder that can be stamped with a single touch. "Hanko Benri" with an ink cartridge. Just by setting a stamp that uses red meat such as Sanbunji, the stamp surface will always have red meat, and you can make a one-touch stamp. A stamp holder that is ea... Read MoreDiscontinued
- Shachihata Name 9 dress-up parts"Name 9 dress-up parts mohula" that allows you to dress your name 9 with a felt-like texture. The fluffy processing applied to the surface brings a healing time to the desk work.Discontinued
- Shachihata Hanko BenriDisney character version of the stamp holder "Hanko Benri" with ink cartridge. You can make continuous stamps just by setting your own stamp. * The color of the product may differ from the actual color depending on the environment. * Seals are not included in the product. * Compatible w... Read MoreDimension (mm) 20.6×22.6×98.5 Mass (g) About 15Discontinued
- Shachihata One-touch seal holder Hanko BenriMass (g) 15 Dimension (mm) 20.6×22.6×98.5 Pattern MickeyDiscontinued