Plus numbering pad (3 per pack). [Large pad] = Numbering body type: Compatible with P / L / U / S / CN / D. [In pad] = Numbering body type: Supports A, AD, F, K, FG, E, N, AL. [Small pad] = Numbering body type: Compatible with BB. Thickness: 5.5mm
* The numbering uses special ink to prevent tampe... Read More
A set that includes frequently used kanji. The font is number = news Gothic, Japanese = thick Gothic. Prevents erroneous printing, which is common with rotating stamps. If you are uncertain about the first use or product selection, please refer to the following combination products that are often... Read More
A set that includes frequently used kanji. The font is alphanumeric = news Gothic, Japanese = thick Gothic. Prevents erroneous printing, which is common with rotating stamps.
Material Neoprene rubber Type Alphanumeric / Kanji set Number of Threads 3
Dimensions, Width W x Depth D x Height H (mm) 58×46×45mm Suitable Model R400 Specification Rubber sponge Material Plastic, sponge Trusco Part No. 819-2191 Mass (g) 45 2018 Trusco page 4 1918
Trusco Part No. 819-2192 Dimensions, Width W x Depth D x Height H (mm) 98×46×45mm Suitable Model R401 Specification Rubber sponge Mass (g) 68 2018 Trusco page 4 1918 Material Plastic, sponge
Since the carving is deep, it can handle some unevenness. (Alphanumeric) News Gothic (Kanji) Thick Gothic Compliant with the RoHS2 directive.
Rubber stamp target products for Marking Man products: Self-inker, Automatic stamp, Stock holder
Since the carving is deep, it can handle some unevenness. (Alphanumeric) News Gothic (Kanji) Thick Gothic Compliant with the RoHS2 directive.
Rubber stamp self-inker stock holder for Marking Man products
* If purchased separately, the center height of the characters may shift slightly.
Dimension (mm) 24(W)×21(D)×19(H) Mass (g) 4 Specification About 25m usable Ink Color Black Esco Part No. EA762AK-10 Type Oil-based pigment ink Suitable for Replacement cartridge for EA762AK-1