Stamp Pads / Ink Refills
Stamp stand / replenisher applies ink to the stamp surface when using stamps or seals. It has a flat shape that allows ink to adhere quickly and uniformly, and has a lid to prevent it from drying out. Ink types are water-based pigments and oil-based pigments. Each is devised for clarity, quick-drying, and water resistance. Depending on the purpose of use, it is possible to select the color of the ink and the size of the stamp stand. The same type of replenisher can be used when the ink on the stamp stand is low.
Other Related Pages
- Shachihata Self-inking stamp pad, Medium-sizedDrying time is about 3 seconds! Quickly dries and a beautiful imprint. Since it dries quickly, it is safe to stack documents immediately after marking. Since it is possible to make a strong and clear mark, it is safe to mark important documents. It takes a long time to replenish and is very econo... Read MoreMain Unit Size (mm) 104×72×15.85 Eco Mark Certification Number 15 112 009 Mass (g) 48 Pad Size (mm) 90×56 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Size Medium Ingredient Oil pigment type Options Replenishing ink: SGN-40, sGN-250 Series Shachihata stamp stand
- Shachihata Refill Ink Dedicated for Dater Name EX* Check the refill ink of the X stamper and data name you are using, and be sure to refill the ink of the same type and color correctly. * Incorrect ink replenishment may significantly reduce product performance or make it unusable. * Do not refill the stamp pad.RoHS directive (corresponding to 10 substances) Correspondence Series DATERNAME EX Suitable Model DATERNAME EX
Filter by categories