Numbering Stamps
- KOKUYO Numbering machineUse checkwriter ink (IS-M101N) as the refill ink.Screw Classification 2 0、1、2、3、4、6、12 Included Accessories 1 numbering pad, 1 refill ink External Dimensions / Height (mm) 146 Mass (g) 365 Outer Dimensions / Depth (mm) 53 External Dimensions / Width (mm) 64 Stamp type Automatic rubber stamp
- MAX NumberingShock absorption with a large soft grip that is easy on the hands!Stamp type Automatic rubber stamp
- MonotaRO Numbering stampFor numbering work. * Ink is not included, so please use commercially available ink. * Use only oil-based numbering ink (use of rubber stamp ink or immortal ink may cause the dial to stick and cause a malfunction). * Please refrain from using it for any other purpose. * Do not drop or hit the pro... Read MoreScrew Classification 2 (7 styles) 0, 1, 2, 3, 4, 6, 12 Outer Dimensions, Width W x Depth D x Height H (mm) 56×38×145 character-width (mm) About 3 Character Height (mm) About 4.0 Material Body: Zinc alloy Handle: ABS Pad: Cotton Typeface Tomorrow morning
- Lion Office Products NumberingIncluded Accessories 1 metal ink and 1 stick Stamp type Automatic rubber stamp
- TECHNOMARK flat stampIt is possible to continuously print the expiration date, lot number, etc. on all materials such as cardboard and food packages. The type can be replaced freely, and the ink pad is built-in, so no stamp stand is required. This is the main body only. Please purchase print and ink separately.2018 Trusco page 4 1918 Material Iron, plastic, rubberfrom S$76.99Min. 2 days
- Lion Office Products Cardboard numberingMaterial (Printing side) Rubber Outer Dimensions, Width W x Depth D x Height H (mm) 130×95×300 Stamp type Automatic rubber stampfrom S$1,999.00Min. 7 days
- LIHIT LAB. Number stampStamp for chart number notation. A rotary rubber stamp with the same font size as the color classification label. Eliminates variations in handwritten characters. Immortal ink can be used.Standard For 4 digits Stamp type Rubber stampfrom S$289.90Min. 6 days
- Marking man Automatic Stamp GokubiThe small body allows you to stamp even on a narrow printing surface.Replaceable rubber stamps are rib type only. Identification code marking, inspection, pass mark, etc. in the manufacturing process * Only the main unit will be sold.from S$59.99Min. 4 days
- Marking man Date markerWith a ring, you can easily change numbers and letters. Uses a sturdy metal body. The built-in ink pad enables continuous stamping. Because it is a rubber stamp type, it is possible to print more beautifully than metal type. Ideal for marking at the manufacturing site. Recommended ink:・ Printing... Read MoreMass (g) 220from S$299.90Min. 4 days
- Marking man Numbering machineA numbering machine that automatically carries a carry. Uses a sturdy metal body. The built-in ink pad enables continuous stamping. Because it is a rubber stamp type, it is possible to print more beautifully than metal type. Ideal for marking LOT numbers, etc. at the manufacturing site.from S$979.90Min. 4 days
- Marking man Self-InkerUses a sturdy metal body. The built-in ink pad enables continuous stamping. Because it is a rubber stamp type, it is possible to print more beautifully than metal type. If you are uncertain about the first use or product selection, please refer to the following combination products that are often... Read More
- Marking man Self-Inker with CounterUses a sturdy metal body. The built-in ink pad enables continuous stamping. Because it is a rubber stamp type, it is possible to print more beautifully than metal type. Ideal for marking at the manufacturing site. With a counter, it is useful for controlling the number of production and preventin... Read Morefrom S$469.90Min. 2 days
- Marking man Self-numberer SI-TRWith a ring, you can easily change the numbers. Uses a sturdy metal body. The built-in ink pad enables continuous stamping. Because it is a rubber stamp type, it is possible to print more beautifully than metal type. Ideal for marking at the manufacturing site.from S$149.90Min. 4 days
- Marking man Automatic Stamp* The automatic stamp cushion sheet is not included, so please purchase it separately. * Since the size of No. 3 circle is small, replacement rubber stamps cannot be used. Only direct sticking (rubber stamp is stuck directly on the stamp surface).from S$35.99Min. 4 days