Ink Pads
- Shachihata Quick-Drying Shachihata Ink Pad Compact TypeA new shape that pursues ease of use. A compact type that is convenient to carry while maintaining the high quality of red meat for business. In pursuit of ease of use, we designed it in the shape of "Shikakumaru", which means that it can be used for both round and square marks. In addi... Read MoreEco Mark Certification Number 16 112 027 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Drying Time (seconds) Imprint / PPC paper about 3 Usable count Natsu seal / about 2000 times (No. 30) Options Replenishing ink: OQN-28 Series Shachihata vermilion ink-pad
- Shachihata No. 50A thick and beautiful imprint. Ideal for marking on calligraphy, paintings, etc. When imprinting with a high-grade organic pigment with excellent imprint preservation, the imprint fibers do not adhere and a clear imprint with almost no bleeding can be left. There is very little hardening of the s... Read MoreMass (g) 115 Dimension (mm) Φ70×33
- Shachihata Vermilion (Ecos)Uses a fine board surface cloth. Special pigment-based vermilion oil containing pearl mica is used for vermilion oil. After stamping, it dries quickly, and the solid and vivid imprint lasts for a long time, so it is safe to stamp on long-term storage documents. Vermilion oil is evenly applied to ... Read MoreEco Mark Certification Number 16 112 028 Material ABS recycled resin Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Options Replenishing ink: OG-20 Series Shachihata vermilion ink-pad Color Vermilion (ink)
- Shachihata Quick-drying shachihata vermilionDrying time is about 3 seconds, and the imprint is clear. High-quality vermilion meat that enhances ease of use in business. Ink control technology * at the nano level has realized an imprint that dries cleanly and quickly without bleeding. Since it can be pressed deeply and has excellent long-te... Read MoreEco Mark Certification Number 16 112 040 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Drying Time (seconds) Imprint / PPC paper about 3 Usable count Natsu seal / about 3000 times (No. 50) Options Replenishing ink: OQN-28 Series Shachihata vermilion ink-pad
- Artec VermilionIt is convenient to carry.Mass (g) 40 Dimension (mm) Φ70
- Shachihata Vermilion with seal matThe stamp mat on the lid of the vermilion meat allows you to put a stamp on it at any time. Since the stamp mat is an easy-to-use elastic material, you can make beautiful stamps on documents. Uses high quality "Shachihata vermilion oil". The imprint dries quickly, and a beautiful imprin... Read MoreEco Mark Certification Number 16 112 030 Mass (g) About 41 Dimension (mm) About 55.2 × 55.2 × 18.4 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Pad Size (mm) Diameter 32 Usable count Natsu seal / about 1500 times Options Replenishing ink: OG-20
- Shachihata Petit vermilionThe small size makes it convenient to carry when going out! It also supports the maximum size (18 mm) of the commonly used registered seal.Eco Mark Certification Number 16 112 026 Dimension (mm) 38.5×38.0×15.0 Mass (g) 9 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Pad Size (mm) Diameter 23 Product Type No. 20 Options Replenishing ink: OG-20
- KOKUYO Quick-drying VermilionIt dries quickly, can be stamped clearly, and has excellent transfer resistance. The color will be close to red. * Be sure to use KOKUYO Quick-Dry Red Meat (for replenishment) IP-241 as the replenisher.Eco Mark Certification Number 18 112 047 Eco Mark Certification Certification Suitable for Replenisher IP-241
- MAX VermilionThe ink dries smoothly in about 3 seconds after stamping! Ideal for official documents, important documents, and continuous work! The ink dries in about 3 seconds after stamping. (When using PPC paper 64g / m 2 [55kg]) Since it uses permeable vermilion liquid, the pad hardly dries even with the l... Read More
- Shachihata Banner Ink Official No. 50A thick and beautiful imprint. Ideal for marking important documents such as official documents. When imprinting with a high-grade organic pigment with excellent imprint preservation, the imprint fibers do not adhere and a clear imprint with almost no bleeding can be left. There is very little ha... Read MoreMass (g) 15 Eco Mark Certification Number 16 112 031 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Dimension (mm) Φ65.4×27.3
- uni (MITSUBISHI PENCIL) Portable vermilion clear dryMaterial (Body) Recycled ABS resin Specification Refill ink: HSE-S20 Ink Color Vermilionfrom S$6.49Min. 2 days
- SANBY Shing BebeA beautiful seal that dries instantly. Side-opening slide case. The ink is an ultra-dispersion type oil-based pigment. With regular paper, the seal dries instantly. A two-layer pad using a newly developed surface cloth is used, and the seal is clear and clear. Printing has excellent water resista... Read MoreMass of Main Unit (g) 22 Main Unit Dimensions, Width W x Depth D x Height H (mm) 45×45×15 Act on Promoting Green Procurement Conformity Ingredient Oil pigment type Pad Size (mm) Φ25
- KOKUYO Quick-drying Vermilion (Economy Type)The color will be light vermilion. * Be sure to use KOKUYO Quick-Dry Red Meat (Economy Type) IP-211 as the replenisher.Suitable for Replenisher IP-211
- Shinasahi Corpration (SACOS) Super Ace Vermilion"Instantaneous drying" red meat with excellent work efficiency and transfer prevention. With an ultra-fine surface cloth and a quick-drying type vermilion liquid, a sharp impression with less blurring and blurring can be obtained. It is a quick-drying type red meat developed based on th... Read MoreEco Mark Certification Number 17 112 217 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Ink Color Vermilionfrom S$8.69Min. 2 days
- KOKUYO Kneaded vermilionYou can clearly stamp important documents and official documents. The special grade seal has excellent heat resistance and changes over time.Stamp Size (Φmm) 65 Ingredient Special grade signature, No. 60 Outer Dimensions, Diameter x Height H (Φmm × mm) 74.5×23.5
- Shinasahi Corpration (SACOS) Silver vermilionTraditional kneaded red meat using carefully selected ingredients.Ink Color Vermilion
- SMARTVALUE Quick-drying vermilionQuick-drying type is this price !! PPC paper quick-drying about 3-4 seconds. * Please use B527J for red meat replenisherAct on Promoting Green Procurement Conformity Ingredient Oil-based pigment inkfrom S$7.79Min. 2 days
- Shachihata Quick-drying vermilion compact typeEco Mark Certification Number 16112027 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Options Replenishing ink: OQN-28 Series Shachihata vermilion ink-padfrom S$8.29Min. 2 days
- ESCO 125x92x18mm square vermilionThe ink dries in about 3 seconds after the oil-based pigment ink is stamped. Due to the permeable vermilion liquid, the pad hardly dries even with the lid open. You can easily press large stamps and square marks.Pad Size (mm) 105×63 Dimension (mm) 125×92×18 Eco Mark Certification Number 18112031 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Esco Part No. EA762AD-9from S$29.99Min. 2 days
- Shinasahi Corpration (SACOS) Super Ace Vermilion"Instantaneous drying" red meat with excellent work efficiency and transfer prevention. With an ultra-fine surface cloth and a quick-drying type vermilion liquid, a sharp impression with less blurring and blurring can be obtained. It is a quick-drying type red meat developed based on th... Read MoreEco Mark Certification Number 17 112 217 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Method Covering type Size No. 100 Ink Color Vermilion Pad Size (mm) Φ105 Main Unit Dimensions (mm) Φ128×29from S$39.99Min. 2 days
- MAX Instant dry vermilion premioThe board size is 24 mm. Compact size that is ideal for carrying with Premio ink that dries in 3 seconds. An integrated top lid that is safe even in a bag.Act on Promoting Green Procurement Conformity Pad Size (mm) Diameter 24 Size No. 20 Ink Oily pigment Specification SA-2004PS/Rfrom S$5.89Min. 2 days
- Shinasahi Corpration (SACOS) Light Ace VermilionLight-colored ace vermilion that realizes a profound feeling of imprint while being a quick-drying type. With an ultra-fine surface cloth and quick-drying vermilion liquid, you can obtain a sharp impression with less blurring and blurring. The imprint dries quickly and there is almost no worry ab... Read MoreEco Mark Certification Number 17 112 218 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Ink Color Vermilionfrom S$6.79Min. 8 days
- Shinasahi Corpration (SACOS) Light color ace vermilion compactLight-colored ace vermilion that realizes a profound feeling of imprint while being a quick-drying type. With an ultra-fine surface cloth and quick-drying vermilion liquid, you can obtain a sharp impression with less blurring and blurring. The imprint dries quickly and there is almost no worry ab... Read MoreInk Color Vermilion Size compact Pad Size (mm) Φ40from S$6.49Min. 8 days
- ESCO 50mm instant dry vermilion meatAfter stamping, the ink dries smoothly in about 3 seconds.Eco Mark Certification Number 18112031 Mass (g) 26 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Esco Part No. EA762AD-6 Pad Size (mm) Φ32 (No.30) Dimension (mm) Φ50×20from S$12.99Min. 5 days
- SANBY Clear vermilionIt is a quick-drying type with a soft stamp and excellent quick-drying properties, and the imprint is bright and has excellent transfer resistance and chemical resistance.Eco Mark Certification Number 18 112 044 Pad Size (mm) 43mm round Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Size No. 40from S$9.89Min. 6 days
- SANBY Shingbebe 40 Lavender BlueAct on Promoting Green Procurement Conformityfrom S$9.89Min. 4 days
- SANBY Shingbebe No.25 Midnight BlackAct on Promoting Green Procurement Conformityfrom S$6.29Min. 4 days
- Shachihata Petit vermilionDimension (mm) 38.5×38.1×14.6 Mass (g) 9 RoHS directive (corresponding to 10 substances) Correspondence Pattern Mickey Size No. 20 Options Replenishing ink: OG-20 Series Shachihata vermilion ink-padfrom S$6.79Min. 6 days
- Lion Office Products Stamp Aid (sponge sponge meat)Specification Stamp Aid (sponge sponge meat) Stamp Size (Φmm) 18 Main Unit Dimensions, Width W x Depth D x Height H (mm) 39×51×6from S$2.29Min. 7 days
- Shachihata Petite Vermilion PoohPetit red meat that is convenient to carry around! A cute Disney character on the lid!
- ESCO 72mm instant dry vermilion meatAfter stamping, the ink dries smoothly in about 3 seconds.Eco Mark Certification Number 18112031 Mass (g) 49 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Esco Part No. EA762AD-8 Pad Size (mm) Φ54 Dimension (mm) Φ72×21from S$16.99Min. 6 days