Sealing Mats / Seal Boxes
Stamp mats and stamp boxes are stamp boxes that store stamp mats and seals that are used as the underlay for stamping. Sealing mats are useful when the bottom is hard or the impression is not clear, such as on uneven surfaces. There is a soft repulsion of natural rubber, and you can press the seal strongly. A seal box that can be stored in various sizes, including real seals, company seals, and even three-sentence seals. There are simple plastic products and strong steel products. Other useful products such as trash can that removes dirt from stamps, and impression set four-hole seals that can hold frequently used seals at hand.
Other Related Pages
- KOKUYO Plastic stamp boxMaterial: Main body / Recycled ABS partition plate / Recycled PS The partition can be adjusted.Inner Depth (mm) 156 Outer Dimensions / Depth (mm) 168 Inner Width (mm) 194 External Dimensions / Width (mm) 202 Inner Height (mm) 67 External Dimensions / Height (mm) 86 Material Body: R-ABS, divider: R-PS Size L Partition size (mm) Vertical: 160 ・ 47, horizontal: 43 ・ 47 Number of Partitions (pieces) Vertical: 5, Horizontal: 6
- Shachihata Mark matA stamp mat that leaves a beautiful impression. Uses a material that is gentle on the stamp material, and the feel when stamping is soft. It is a mat for Natsu stamps to always press a clear imprint. The material is natural rubber, which is less likely to soften or harden due to changes in temper... Read MoreColor Green
- KOKUYO Sealing mat PortableWith the appropriate hardness for stamping, even large stamps can be beautifully stamped with a light touch. Since it is a special rubber containing natural rubber, there is almost no change in the elasticity of the mat due to the difference in temperature.Type Portable Outer Dimensions (mm) 90×110 Material Special rubber Dimension t (mm) 4
- PLUS (Stationey) Sealing matA stamped mat with a simple design and a great fit. The special three-layer structure clearly shows the imprint, which is very useful when stamping a real seal such as a loan contract or inheritance. Even in situations where you cannot make small mistakes in the imprint, you can make beautiful st... Read MoreThickness (mm) 2.5 Color Gray
- Shachihata Plastic stamp boxStylish design that matches the office. Uses a clear type lid that allows you to see the stamps stored at a glance. An easy-to-store and easy-to-find stamp case that is convenient for organizing subject stamps and name stamps. The partition can be adjusted according to the type and size of the st... Read MoreAct on Promoting Green Procurement Conformity Series Shachihata stamp box
- PLUS (Stationey) Steel stamp boxA steel stamp box that is convenient for organizing subject stamps and name stamps. The partitions can be freely rearranged according to the purpose and personal preference, making it an easy-to-store and easy-to-find stamp box. Made of steel and durable, it has excellent durability. A calm el gr... Read MoreMaterial Body: steel plate, partition: PS Color El Gray Included Accessories With two locks
- Lemon Hanko matDimension (mm) 100×75×3 Material Natural rubber Size compact
- CARL Steel stamp boxA durable steel stamp box that can neatly store stamps. The inset type partition plate can be rearranged and can be freely laid out according to the size of the stamp. It can be stacked for storage and has a handle so it is convenient to carry. Since it has a key, it can be used as a versatile st... Read MoreIncluded Accessories 2 keys
- Crown Office Supplies Sealing matCompact size that can be carried. A soft finish with rounded corners.Color Blue Material Fine natural rubber
- KOKUYO Sealing mat for checksWith the appropriate hardness for stamping, even large stamps can be beautifully stamped with a light touch. Since it is a special rubber containing natural rubber, there is almost no change in the elasticity of the mat due to the difference in temperature.Type For checks Material Special rubber Dimension t (mm) 4 Outer Dimensions (mm) 100×210
- SANBY SANBY Steel Stamp BoxWith a durable stamp box made of steel and a partition plate that can be freely arranged vertically and horizontally, it can be stored neatly without waste. Equipped with a tilting device that is easy to put in and take out and improves work efficiency. (Excluding bean type)
- KOKUYO Sealing mat for business useWith the appropriate hardness for stamping, even large stamps can be beautifully stamped with a light touch. Since it is a special rubber containing natural rubber, there is almost no change in the elasticity of the mat due to the difference in temperature.Outer Dimensions (mm) 210×300 Dimension t (mm) 4 Type For commercial use Material Special rubber
- SANBY BOXER-BIt is a case that can store subject stamps and miscellaneous stamps. Horizontal partition plates are set on both sides. When storing miscellaneous marks, etc., please freely replace the vertical and horizontal partition plates.Inner Dimensions (mm) 6.6 x 31 (1 frame)
- SANBY For 200 name boxesConvenient for storing and organizing seals. Can store seals up to 12 mm round.Number of Storage (pieces) 200 Dimensions (Width x Depth x Height) (mm) 316×220×69from S$169.90Min. 2 days
- SANBY Clear seal mat SmallA stamping mat that pursues a sense of luxury and profoundness.Dimensions (D x W x H) (mm) 70×100×4from S$5.89Min. 2 days
- KOKUYO Small plastic boxMaterial: Main body / Recycled ABS partition plate / Recycled PS The partition can be adjusted.Outer Dimensions / Depth (mm) 110 Inner Width (mm) 128 External Dimensions / Width (mm) 136 Inner Height (mm) 67 External Dimensions / Height (mm) 86 Inner Depth (mm) 98 Material Body: R-ABS, divider: R-PS Size S Partition size (mm) Vertical: 101 · 47, horizontal: 20 · 47 Number of Partitions (pieces) Vertical: 3, Horizontal: 2
- SANBY For 60 name boxesConvenient for storing and organizing seals. It can store seals up to 12mm round.Number of Storage (pieces) 60
- CARL Steel stamp box dividerA partition plate for steel stamp boxes. Stamps can be stored neatly by rearranging the partition plate. P1 is for replenishment. Please use in combination with other partition plates. It is not possible to use P1 alone or combine partition plates other than P1. Please use the partition plate by ... Read Morefrom S$1.19Min. 2 days
- KOKUYO Inside the plastic stamp boxMaterial: Main body / Recycled ABS partition plate / Recycled PS The partition can be adjusted.Inner Depth (mm) 122 Outer Dimensions / Depth (mm) 134 Inner Width (mm) 172 External Dimensions / Width (mm) 180 Inner Height (mm) 67 External Dimensions / Height (mm) 86 Material Body: R-ABS, divider: R-PS Act on Promoting Green Procurement Conformity Size Medium Partition size (mm) Vertical: 125 ・ 47, Horizontal: 32 ・ 47 Number of Partitions (pieces) Vertical: 4, Horizontal: 4from S$29.99Min. 2 days
- Crown Office Supplies Seal MatBoth stamping surface and writing surface type with triangular pocket for stampsColor Navy Dimensions (mm) 210 horizontal x 100 vertical
- KOKUYO Steel Stamp BoxMade of steel, it is durable. Stacking of the same size is possible (up to 2 steps). We have adopted a design that makes it easy to pinch the handle.External Dimensions / Width (mm) 110 Inner Depth (mm) 60 Inner Height (mm) 70 Inner Width (mm) 91 External Dimensions / Height (mm) 93 Outer Dimensions / Depth (mm) 95 Number of Partitions (pieces) Horizontal: 0, Small: 4 Specification With 2 keys Size beans
- SANBY Seal set 4 hole sealFour seals can be set up.Mass of Main Unit (g) 27 Main Unit Dimensions, Diameter x Height H (Φmm x mm) 60×25from S$7.49Min. 2 days
- KOKUYO Steel Stamp Box LargeMade of steel, it is durable. Equipped with a tilting device that makes it easy to put in and take out and improves work efficiency. Stacking of the same size is possible (up to 2 steps). We have adopted a design that makes it easy to pinch the handle.Inner Depth (mm) 154 Outer Dimensions / Depth (mm) 188 Inner Width (mm) 194 External Dimensions / Width (mm) 221 Inner Height (mm) 70 External Dimensions / Height (mm) 93 Number of Partitions (pieces) Horizontal: 2, Small: 25 Size L Specification With 2 keys
- KOKUYO Steel stamp boxMade of steel, it is durable. Equipped with a tilting device that makes it easy to put in and take out and improves work efficiency. Stacking of the same size is possible (up to 2 steps). We have adopted a design that makes it easy to pinch the handle.Inner Depth (mm) 123 Outer Dimensions / Depth (mm) 156 Inner Width (mm) 170 External Dimensions / Width (mm) 196 Inner Height (mm) 70 External Dimensions / Height (mm) 93 Number of Partitions (pieces) Horizontal: 2, Small: 25 Size Medium Specification With 2 keysfrom S$74.99Min. 2 days
- KOKUYO Steel stamp box smallMade of steel, it is durable. Equipped with a tilting device that makes it easy to put in and take out and improves work efficiency. Stacking of the same size is possible (up to 2 steps). We have adopted a design that makes it easy to pinch the handle.Outer Dimensions / Depth (mm) 127 Inner Width (mm) 131 External Dimensions / Width (mm) 153 Inner Height (mm) 70 Inner Depth (mm) 91 External Dimensions / Height (mm) 93 Number of Partitions (pieces) Horizontal: 1, Small: 16 Size S Specification With 2 keysfrom S$59.99Min. 2 days
- SMARTVALUE Sealing matSMARTVALUE stamp accessory series !! Convenient to use for both stamping and writing.Specification JOINTEX original, sMART VALUE
- KOKUYO Steel stamp box (with key)Made of steel, it is durable. Equipped with a tilting device that makes it easy to put in and take out and improves work efficiency. Stacking of the same size is possible (up to 2 steps). We have adopted a design that makes it easy to pinch the handle.Inner Depth (mm) 210 Outer Dimensions / Depth (mm) 246 Inner Width (mm) 274 External Dimensions / Width (mm) 308 Inner Height (mm) 70 External Dimensions / Height (mm) 93 Number of Partitions (pieces) Horizontal: 4, Small: 48 Specification With 2 keys Size XLfrom S$119.90Min. 2 days
- Shachihata Steel stamp boxDanzen Easy to see and take out. A steel stamp box that raises the rear of the inner case as soon as the lid opens. The lid is a one-touch open type with a display window that allows you to see the open / closed state of the lock at a glance. You can also adjust the partition. There are 5 sizes, ... Read MoreDimension (mm) 194×180.4×94.3 Mass (g) 947 Size Mediumfrom S$59.99Min. 2 days
- KOKUYO Steel stamp box 2Made of steel, it is durable. Equipped with a tilting device that makes it easy to put in and take out and improves work efficiency. Stacking of the same size is possible (up to 2 steps). We have adopted a design that makes it easy to pinch the handle.Inner Depth (mm) 154 Outer Dimensions / Depth (mm) 188 Inner Width (mm) 234 External Dimensions / Width (mm) 262 Inner Height (mm) 70 External Dimensions / Height (mm) 93 Number of Partitions (pieces) Next: 2, Small: 29 Size Special 2 Specification With 2 keysfrom S$97.99Min. 2 days
- Shinasahi Corpration (SACOS) Sealing matMade of natural rubber, it can be pressed clearly and neatly, and you can put your name on it for souvenirs and gifts.from S$7.99Min. 8 days
- Crown Office Supplies Station matMade of extra-thick rubber with a thickness of 15 mm. Stamping mat for business use.Dimensions, Width x Length x Thickness (mm) 300×240×15 Color Brown Material Rubber thick moldfrom S$39.99Min. 4 days
Filter by categories