Seal-stamping Mats
Other Related Pages
- Shachihata Mark matA stamp mat that leaves a beautiful impression. Uses a material that is gentle on the stamp material, and the feel when stamping is soft. It is a mat for Natsu stamps to always press a clear imprint. The material is natural rubber, which is less likely to soften or harden due to changes in temper... Read MoreColor Green
- KOKUYO Sealing mat PortableWith the appropriate hardness for stamping, even large stamps can be beautifully stamped with a light touch. Since it is a special rubber containing natural rubber, there is almost no change in the elasticity of the mat due to the difference in temperature.Type Portable Outer Dimensions (mm) 90×110 Material Special rubber Dimension t (mm) 4
- PLUS (Stationey) Sealing matA stamped mat with a simple design and a great fit. The special three-layer structure clearly shows the imprint, which is very useful when stamping a real seal such as a loan contract or inheritance. Even in situations where you cannot make small mistakes in the imprint, you can make beautiful st... Read MoreThickness (mm) 2.5 Color Gray
- Lemon Hanko matDimension (mm) 100×75×3 Material Natural rubber Size compact
- Crown Office Supplies Sealing matCompact size that can be carried. A soft finish with rounded corners.Color Blue Material Fine natural rubber
- KOKUYO Sealing mat for checksWith the appropriate hardness for stamping, even large stamps can be beautifully stamped with a light touch. Since it is a special rubber containing natural rubber, there is almost no change in the elasticity of the mat due to the difference in temperature.Type For checks Material Special rubber Dimension t (mm) 4 Outer Dimensions (mm) 100×210
- KOKUYO Sealing mat for business useWith the appropriate hardness for stamping, even large stamps can be beautifully stamped with a light touch. Since it is a special rubber containing natural rubber, there is almost no change in the elasticity of the mat due to the difference in temperature.Outer Dimensions (mm) 210×300 Dimension t (mm) 4 Type For commercial use Material Special rubber
- SANBY Clear seal mat SmallA stamping mat that pursues a sense of luxury and profoundness.Dimensions (D x W x H) (mm) 70×100×4from S$5.89Min. 2 days
- Crown Office Supplies Seal MatBoth stamping surface and writing surface type with triangular pocket for stampsColor Navy Dimensions (mm) 210 horizontal x 100 vertical
- SMARTVALUE Sealing matSMARTVALUE stamp accessory series !! Convenient to use for both stamping and writing.Specification JOINTEX original, sMART VALUE
- Shinasahi Corpration (SACOS) Sealing matMade of natural rubber, it can be pressed clearly and neatly, and you can put your name on it for souvenirs and gifts.from S$7.99Min. 8 days
- Crown Office Supplies Station matMade of extra-thick rubber with a thickness of 15 mm. Stamping mat for business use.Dimensions, Width x Length x Thickness (mm) 300×240×15 Color Brown Material Rubber thick moldfrom S$39.99Min. 4 days
- ESCO 205x150mm Stamping Mat (Medium Thickness)Dimension (mm) 205×150×6(t) Material Fine natural rubberfrom S$17.99Min. 5 days
- ESCO 210x100mm Stamping matMass (g) 129 Dimension (mm) 210×100×4 Color Green Material Natural rubberfrom S$13.99Min. 5 days
- ESCO 100x90mm Stamping Mat (Medium Thickness)Dimension (mm) 100×90×6(t) Material Fine natural rubberfrom S$9.39Min. 2 days
- Sun Note Seal matCompact size that is convenient to carry Uses natural rubberfrom S$1.69Min. 2 days
- ESCO 100x75mm Stamping MatDimension (mm) 100×75×4 Mass (g) 41 Color Green Material Natural rubberfrom S$5.79Min. 5 days
- Crown Office Supplies Sponge matColor Blue Dimensions, Width x Length x Thickness (mm) 275×195×2.5 Material Soft PVC, made of spongefrom S$9.59Min. 4 days
- Shachihata Mark matImprint mat for always imprinting a clear imprint. We use a material that is gentle on the stamping material and has a moderate hardness for stamping.Dimension (mm) 96×83×4 Mass (g) About 25 Color Black Type Mickey Color (Pattern) Mickey blackDiscontinued