A hanging name tag with a solid thickness and a sense of transparency. Clip type that can be removed with one touch. If you use it in different colors, you can see the participants of various events, trainings, and exhibitions at a glance. With a zipper, it prevents business cards and ID cards fr... Read More
String width (cm) 1 External Dimensions, Width W x Height H (mm) 108×85 String Length (cm) 90 Internal Paper Size (mm) 97×69 Size Business card (large)
Lightweight type mini reel slide type string length adjustment safety parts
Internal Paper Size (mm) 91×56 string length (cm) Approx. 90 (width 10 mm) Act on Promoting Green Procurement Conformity Size Name card reel up function Yes
A long-selling product with an easy-to-use removable clip.
External Dimensions, Width W x Height H (mm) 108×91 Internal Paper Size (mm) 97×69 Size Business card / ID card Act on Promoting Green Procurement Conformity
Economy type of hanging name tag. Fully equipped with necessary functions such as safety parts and length adjustment. Includes string safety parts and adjustment parts. The display surface with a simple design can be put in and out vertically. With a pocket clip on the back of the clip.
String width (cm) 1 Internal Paper Size (mm) 91×56 String Length (cm) About 90 Act on Promoting Green Procurement Conformity Size Name card
Detachable type that can be removed with one touch. A zipper is attached to the back side to prevent business cards and ID cards from falling and protect them from water and dust.
String width (cm) 1 External Dimensions, Width W x Height H (mm) 101×77 String Length (cm) 90 Internal Paper Size (mm) 90×55 Size Name card
A name tag with a whistle that is safe in case of emergency. Adopting chic colors, it has both design and functionality. It can be removed with one touch and can be used as a tag name tag.
Frequency (Hz) (Whistle) about 3500 Outer dimensions, Width W x Height H x Depth D (mm) 97×73×7.5 String width (cm) About 1 String Length (cm) About 90 Size Business card / ID card Act on Promoting Green Procurement Conformity Type Hard type / ID card / business card size
The reel-type slide type, which is convenient for reading ID cards, allows you to quickly insert and remove cards.
String width (cm) (Loop) approx. 1 Color Blue Size Business card / ID card Act on Promoting Green Procurement Conformity Type Hard type, ID card size, 1 storage Specification Reel / pendant reel up function Yes
A soft case with a name tag zipper with a transparent protector that protects the IC card from damage. Holds 3 cards. A tightly locked hook part that prevents the card from falling off (a mechanism that prevents the case from turning inside out). By adopting a hook mechanism, multiple cases can b... Read More
Card Size (mm) 56×91 Size Business card / ID card Act on Promoting Green Procurement Conformity
A name tag with a whistle that is safe in case of emergency. Adopting chic colors, it has both design and functionality. Convenient for reading ID cards, etc.
Length (cm) (Reel) approximately 60 Frequency (Hz) (Whistle) about 3500 Outer dimensions, Width W x Height H x Depth D (mm) 97×73×7.5 String width (cm) About 1 String Length (cm) About 90 Size Business card / ID card Act on Promoting Green Procurement Conformity Type Hard type / ID card / business card size reel up function Yes
It can be conveniently used as a name tag for various events such as exhibitions, in-house events, school events, alumni associations, and festivals. Compatible card dimensions: W100 x H148 mm. Postcard size for events (for exhibitions). You can put the event postcard-sized flyer as it is. The ca... Read More
String length (mm) Approximately 1000 (including knot) Act on Promoting Green Procurement Conformity External Dimensions, Width W x Height H (mm) Name tag part: 116 × 170 Thickness (mm) String: 2 matching card size (mm) W100×H148
A hanging name tag with a solid thickness and a sense of transparency. The best business card size to put a business card in. The strap is available in three colors: red, white, and blue. Participants in various events, trainings, and exhibitions can be seen at a glance.
As a hanging name tag
* D... Read More
Material (String) PET, (Case) Recycled polyolefin String Length (cm) 100 External Dimensions, Width W x Height H (mm) 102×76 Inner dimensions (W x H) (mm) 90×55 Size Name card
A hanging name tag with a solid thickness and a sense of transparency. Postcard size that can hold postcards. The strap is available in three colors: red, white, and blue. Participants in various events, trainings, and exhibitions can be seen at a glance.
As a hanging name tag
* Do not use for an... Read More
Material (String) PET, (Case) Recycled polyolefin String Length (cm) 100 Inner dimensions (W x H) (mm) 108×148 External Dimensions, Width W x Height H (mm) 118×175 Size Postcard
Ideal for exhibitions that are used in large quantities from small events. It is a little larger and can be color-coded by the color of the string.
String Length (cm) 100 Inner Dimensions (mm) 109×93 Size An event Act on Promoting Green Procurement Conformity Material Display surface / PO, string / PET Specification No inside paper
Since it is a telescopic reel type, it is very convenient for operations such as showing cards! (It expands and contracts about 60 cm) The tip is a band with a hook (12 mm width), so a name tag case etc. can be attached. Comes with safety parts that come off when pulled.
For hanging name tags, et... Read More
Strap Width (mm) 10 Strap Length (cm) 90 Mass (g) About 15 Material Strap: Recycled PET
A lineup of 2 bright fluorescent colors and 3 standard colors. Participants in various events, trainings, and exhibitions can be seen at a glance. The case uses a solid seat of 0.3 mm.
External Dimensions, Width W x Height H (mm) (Case) 103 x 78 String Length (cm) 100 String width (cm) 3 Internal Paper Size (mm) 90×55 Act on Promoting Green Procurement Conformity Size Name card Case Structure Soft type, business card size
A name tag with a whistle that is safe in case of emergency. Adopting chic colors, it has both design and functionality. Convenient for reading ID cards, etc.
Length (cm) (Reel) approximately 60 Frequency (Hz) (Whistle) about 3500 External Dimensions, Width W x Height H (mm) 103×82 Internal Paper Size (mm) 90×55 String width (cm) About 1 String Length (cm) About 90 Act on Promoting Green Procurement Conformity Size Name card Type Soft type horizontal business card reel up function Yes
A lineup of 2 bright fluorescent colors and 3 standard colors. Participants in various events, trainings, and exhibitions can be seen at a glance. The case uses a solid seat of 0.3 mm.
String Length (cm) 100 Internal Paper Size (mm) 100 x 148, (maximum storage) 107 x 154 External Dimensions, Width W x Height H (mm) 114×171 String width (cm) 3 Size Postcard Case Structure Soft type postcard size
A hanging name tag with a solid thickness and a sense of transparency. Optimal event size for the event. The strap is available in three colors: red, white, and blue. Participants in various events, trainings, and exhibitions can be seen at a glance.
As a hanging name tag
* Do not use for any pur... Read More
Material (String) PET, (Case) Recycled polyolefin String Length (cm) 100 Inner dimensions (W x H) (mm) 102×90 External Dimensions, Width W x Height H (mm) 110×120 Size An event
A color-type event name tag that is very useful at events. <Business card size> Putting in and out from above
* Due to dyeing, the color may differ slightly depending on the product. note that.
String Length (m) About 1 Size Business cards / events Specification JOINTEX original, sMART VALUE Applicable Dimensions (mm) Middle paper: 56 x 91 Diameter (Φmm) String: about 2.5
With a reel that can expand and contract the holder. Useful for contactless ID cards.
Effective internal dimensions (mm) 54×86 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Case Type Molded hard type, horizontal type Specification Strap: Flat string type 80cm (N-5P) Included Accessories With separate parts and reel
A lineup of 2 bright fluorescent colors and 3 standard colors. Participants in various events, trainings, and exhibitions can be seen at a glance. The case uses a solid seat of 0.3 mm.
String Length (cm) 100 Internal Paper Size (mm) 100 x 115, (maximum storage) 103 x 118 External Dimensions, Width W x Height H (mm) 110×138 String width (cm) 3 Size An event Case Structure Soft type event size
A luxurious leather name tag. Recommended for ID cards and foreign-affiliated companies.
String width (cm) About 1 String Length (cm) About 90 String Type Loop clip Metal hook type Size of Indication Area (mm) W49×H86 Internal Paper Size (mm) W55×H90 Case Dimensions (mm) W67×H119 Specification With paper
It is a new form that draws a beautiful curved surface by incorporating functional parts in a design that makes use of curved surfaces / integrated type. Uses a telescopic reel that is ideal for IC cards with reels / non-contact IC cards. It is a part shape that makes it difficult for the display... Read More
Card Size (mm) 54×86 Length (cm) About 90 Specification ID card, horizontal, 2 sheets String Length (cm) Up to about 50 Diameter (Φmm) Φ3
Detachable chuck type that can be removed with one touch and does not allow dust to enter. A zipper is attached to the back side to prevent business cards and ID cards from falling and protect them from water and dust.
External Dimensions, Width W x Height H (mm) (Name tag case) 108 x 91 Internal Paper Size (mm) 97×69 String width (cm) About 1 String Length (cm) About 90 Size Business card (large) Act on Promoting Green Procurement Conformity Specification Loop clip removable
If you pull strongly on the string or display surface, the parts will come off. You can adjust the length of the string to suit you while wearing the name tag. With a clip on the back side, you can conveniently fix it in your favorite place such as a pocket. The card is a standard specification t... Read More
Outer Dimensions, Vertical x Horizontal (mm) 75×100 String width (cm) About 0.1 String Length (cm) About 90 Act on Promoting Green Procurement Conformity Type Soft, pass case Dimensions, Height x Width (mm) Middle paper: 55 × 90 Applicable Dimensions (mm) Middle paper: 56 x 91 Size Name card
Stylish design / authentic tailoring made of cowhide. The chic design that shines in business scenes such as shops and offices is attractive. Extendable reel type / Comes with a retractable reel that is ideal for non-contact IC cards. In addition, the shape of the parts makes it difficult for the... Read More
Design software display surface & strap with stitches. The strap is a type that can be used in 2WAY with the clip part removable. Elegant color variations that are ideal for the office scene.
Dimension (mm) 102×560 Material Display surface: PP / PC string: PET
Openable and closable soft display surface Tag type and hanging type can be used according to the purpose. Detachable band clip Safety parts / String length adjustment function Stitched string
Act on Promoting Green Procurement Conformity Main Materials Display surface = PVC / PP string = PET Size Name card