Contains about 20 business cards. The popular wood grain is expressed in PU. Items that will be appreciated as gifts for loved ones, employment celebrations, and rewards for yourself!
A must-have item for the business scene! A case for inserting business cards.
* The number of sheets that can be ... Read More
Number of Storage (sheets) 15~20 Mass (g) 60 Dimensions, Vertical x Horizontal x Height (mm) 94×60×11 Material Stainless steel + PU
Simple & chic, high quality leather accessory series "Trender leather" The casual and simple design with stitching can be used by both men and women. Because it uses embossed cowhide, scratches and dirt are not noticeable and it is durable.
Authentic design with double stitching and double stitched cowhide. We use Nume-like cowhide that tastes good enough to be used. Please enjoy all 6 combination colors that make you feel calm and warm.
Contains about 20 business cards. Metallic that makes the best use of the material! A business card holder that can also be used as a mirror. Items that will be appreciated as gifts for loved ones, employment celebrations, and rewards for yourself!
Part of it can be used as a mirror, so it's ... Read More
Number of Storage (sheets) 15~20 Mass (g) 50 Dimensions, Vertical x Horizontal x Height (mm) 93×60×7 Color Silver Material Stainless steel
Durable and secure! A pass case with a coin purse that is sewn to prevent tearing. Prevents misplacement! Spiral chain with carabiner. It extends from about 11 cm to about 40 cm.
Dimension (mm) 84×290×13 Color Black Material Body = PU
Business card exchange is the beginning of business! A new item with a mirror that smartly grooms you before you meet your customers! A light and hard-to-break acrylic mirror. Main pocket with gusset that can hold about 20 sheets. Sub-pocket on the back. Colored thread stitching that makes the ed... Read More
Dimensions, Height x Width x Thickness (mm) 72×111×12
Contains about 20 business cards. Metallic that makes the best use of the material! A business card holder that can also be used as a mirror. Items that will be appreciated as gifts for loved ones, employment celebrations, and rewards for yourself!
Part of it can be used as a mirror, so it's ... Read More
Number of Storage (sheets) 15~20 Mass (g) 50 Dimensions, Vertical x Horizontal x Height (mm) 93×60×7 Color Silver Material Stainless steel
IC card size / IC card size that fits neatly in regular inserts. Because it is thin, it can be stored anywhere. Double-sided pass type / Prevents interference between IC cards simply by sandwiching them between two IC cards. It is possible to have the card reader read only the information on the ... Read More
Material Surface: PET Outer Dimensions (mm) 54・86・t0.7 Specification Double-sided path type
Folded type with snap button that does not allow you to see personal information. Comes with a cord reel that extends up to 70 cm and is easy to use while attached to a school bag or backpack. With security whistle.
Going to school
Number of Page 2 sheets Dimension (mm) 70×110×7 Material Nylon (PVC processing), nylon
Easy security measures You can carry it around without showing the key! The horizontal opening type x fall prevention pocket that can not be opened from below prevents watts from falling! The reel string is a little long 75 cm and it is easy to take out, and the reel string does not get caught in... Read More
Inner Dimensions, Width W x Depth D x Height H (mm) (Storable) 33 x 87 x 10 Dimension (mm) 63×177×17 Material Polyester
Achieves a thinness of 8.0 mm even when closed. Two colors, pastel and black, make it easy to distinguish the inserted cards. Both have one card pocket with finger holes, the black side can hold timetables, receipts, coupon tickets, reserved seat tickets, etc., and the pastel color side has a jot... Read More
Authentic design with double stitching and double stitched cowhide. We use Nume-like cowhide that tastes good enough to be used. Please enjoy all 6 combination colors that make you feel calm and warm.
Dimension (mm) 105 x 72 x 3 (D can not be included) Type Trender leather 08
Simple & chic, high quality leather accessory series "Trender leather" The casual and simple design with stitching can be used by both men and women. Because it uses embossed cowhide, scratches and dirt are not noticeable and it is durable.