With an air search function that displays the state of the room with a mark that allows you to see the time well from a distance on a large screen. With a temperature and humidity display that is convenient for daily life, with a calendar. Setting function
Temperature Measurement Range (℃) -9.9~50 Operating Humidity Range 20~99% Dimension (mm) 229×368×29 Mass (g) 885 Battery AA x 4 Material ABS resin Calendar Compliant Type of Display Digital Type Double use
Easy to see with large LCD! With temperature / humidity display. It can also be used as a hanging. The solar panel reduces battery consumption and turns off most of the screen information in the dark, making it environmentally friendly.
Temperature Measurement Range (℃) 0~60 Temperature Measurement Accuracy 10℃~40℃ ±1.5℃ Humidity Measurement Range (%) 20~95 Humidity Measurement Accuracy 25%~85% ±8% Main Unit Dimensions, Height H x Width W x Thickness (mm) 277×404×23 Suitable Battery AA batteries x 2 Material ABS resin Mass (g) Approximately 1150 (excluding batteries) Calendar Compliant Type of Display Digital Type Double use
Temperature Measurement Range (℃) -9.9~50 Dimension (mm) 194×242×32 Humidity Measurement Range 20~95%RH Trusco Part No. 440-5986 Mass (g) 550 Battery Life About 1 year Calendar Compliant Type of Display Digital Type Double use Suitable Battery Manganese dry cell size AA x 2 Color Silver metallic Measuring Accuracy ±1℃、±3%RH
A wall clock with a moisture-proof and dust-proof structure. It can be used safely in humid places, kitchens, factories and workplaces where there is a lot of dust and dirt. Comes with a stand that can also be used as a table clock.
Mass (g) 350 Dimensions (H x W x D) (mm) 171×173×91 Type of Display Digital waterproof ○ Accuracy Average monthly difference ± 20 seconds Battery Life About 1 year Suitable Battery Manganese dry cell size AA x 1 Material Case: Resin, Windshield: Glass
● A compact radio alarm clock that is simple with a white frame and fits anywhere. It is easy to read with large letters and Japanese display, and it is easy to check the night clock at the bedside because it is backlit. ● The alarm clock has a snooze function, so it is safe for people who are no... Read More
A radio-controlled clock that can be used as a stand with an integrated self-standing stand. In addition to the temperature / humidity measurement function, a new alert function and dry skin caution have been added to the living environment notification function that notifies the room status with... Read More
Approximate Battery Life (at regular use) 1 year Dimensions (H x W x D) (mm) 176×260×76 Mass (g) 495 Calendar Compliant Type of Display Digital Suitable Battery Manganese dry cell size AA x 2 Material Resin radio clock ○ thermometer ○ date display ○ Hygrometer ○ 12hour/24hour display switching ○
Digital radio clock (with alarm) with convenient functions such as turning the month and displaying the six days.
Mass (kg) 0.34 Temperature Measurement Range (℃) 0~40 Humidity Measurement Range 25%RH~85%RH Trusco Part No. 813-2949 Suitable Battery AA (alkali) x 2 Battery Life About 1 year Calendar Compliant Alarm Compliant Type of Display Digital Type Double use Material Plastic frame (white pearl), front glass Measuring Accuracy ±2℃、±8%(25℃)
A thin clock that fits perfectly on the wall. In addition to the temperature and humidity display, the comfort level display supports health management.
Mass (g) 460 Trusco Part No. 827-5571 Power Supply AA (manganese) x 2 Battery Life About 1 year Calendar Compliant Type of Display Digital Material Plastic frame, front: glass thermometer ○ Hygrometer ○ 12hour/24hour display switching ○ date display ○ radio clock ○
You can switch the start day from either Sunday or Monday, and there are many convenient functions such as turning the month and displaying the six days.
Mass (kg) 0.7 Temperature Measurement Range (℃) 0~40 Humidity Measurement Range 25%RH~85%RH Trusco Part No. 813-2948 Suitable Battery AA (alkali) x 2 Battery Life About 1 year Calendar Compliant Type of Display Digital Type Double use Measuring Accuracy ±2℃、±8%(25℃)
NEXTIME is a new hybrid type radio-controlled watch that adds a function to synchronize the time using a smartphone app to the radio-controlled watch. You can choose from two types of analog / digital clocks according to the place of use.
Temperature Measurement Range (℃) 0~40 Mass (kg) 1.1 humidity measuring range (%RH) 20~90 Size (mm) 230×400×27 Act on Promoting Green Procurement Conformity Type of Display Digital Type Double use measuring accuracy (℃) Temperature: ± 2, humidity ± 8 (25 ° C)
It is a radio-controlled clock that can be used even if it is hung or placed. The small size makes it fashionable as an interior.
Dimension (mm) (When using stand) 179 x 203 x 115 Diameter (mm) 203 Mass (g) 310 Battery AA (alkali) x 1 Type Double use Type of Display analog second hand stop at night ○ radio clock ○
A convenient model with a large LCD and a Rokuyo display. The high-contrast liquid crystal that is easy to see clearly is suitable for the office.
* A manganese battery is included as a monitor battery.
Mass (kg) 1 Trusco Part No. 820-2560 Power Supply AA (alkali) x 3 Battery Life About 1 year Calendar Compliant Type of Display Digital lunar calendar days display ○ 12hour/24hour display switching ○ Hygrometer ○ radio clock ○ date display ○ thermometer ○
A large-screen, automatically lit digital radio-controlled clock that is easy to see day and night. The light from the bottom of the watch can also be used as a nightlight at the bedside.
Color No. 03 Mass (g) 350 Dimension (mm) 88×209×65 Type of Display Digital Material Plastic frame Color White radio clock ○ snooze ○ Alarm ○ Hygrometer ○ light function ○ 12hour/24hour display switching ○ date display ○ thermometer ○
A large date display that is suitable for gifts. A clear and easy-to-read LCD and high-precision temperature and humidity are also attractive.
Mass (g) 300 Battery AA (manganese) x 2 Battery Life About 1 year Calendar Compliant Type of Display Digital Hygrometer ○ lunar calendar days display ○ date display ○ Alarm ○ 12hour/24hour display switching ○ thermometer ○ radio clock ○
It can be widely used as a large LCD satellite radio clock.
Mass (kg) 1.8 Battery Life About 3 years Calendar Compliant Type of Display Digital Battery Single 2 (alkali) x 6 12hour/24hour display switching ○ Hygrometer ○ radio clock ○ lunar calendar days display ○ date display ○ thermometer ○
Mass (kg) 1.3 Dimension (mm) 386×31×294 Frequency 40 / 60kHz automatic tuning Power Supply 6 AA alkaline batteries (included) Battery Life About 1 year Calendar Compliant Type of Display Digital Esco Part No. EA798CS-54B Material Plastic frame, windshield lunar calendar days display ○ Alarm ○ 12hour/24hour display switching ○ date display ○ thermometer ○ Hygrometer ○ radio clock ○
Hygrometer ○ Frequency 40kHz / 60kHz automatic tuning thermometer ○ radio clock ○ date display ○ Dimensions, Width W x Depth D x Height H (mm) 230(W)×27(D)×149(H)mm Type of Display Digital Specification Radio wave reception function Power Supply AA batteries x 2 (included)
A radio-controlled clock with a simple design that can also be used as a hanging device. The day of the week and date are displayed in a small digital display window at 3 o'clock. You can check the reception status at a glance with the radio wave reception indicator. In addition, the light / ... Read More
Mass (g) 640 Suitable Battery Alkaline battery size AA x 3 Material Case / bezel: Resin Included Accessories With freestanding stand Type of Display analog
It is a fashionable wood grain design that fits into the interior and can be placed or hung.
For both use
Dimensions (H x W x D) (mm) 158×150×68 Mass of Main Unit (g) 250 Suitable Battery AA x 1+ (sold separately) Material Plastic, glass Type of Display analog continuous second hand movement 〇
A high-class radio-controlled clock using natural wood. You can use it by placing it in a large display or hanging it on the wall.
Included Accessories 1 AA battery (monitor battery) Mass (g) 269 (without stand), 300 (with stand) Material ABS resin, wood radio clock Alarm / snooze / date display Type of Display Digital Power Supply One AA battery Color White / wood grain
Frequency 40 / 60kHz automatic tuning Character Height (mm) 62 Calendar Compliant Type of Display Digital Esco Part No. EA798CB-81 Hygrometer ○ date display ○ radio clock ○ thermometer ○ 12hour/24hour display switching ○
Dimension (mm) 165×26×127 Power Supply 2 AAA alkaline batteries (included) Mass (g) 260 Frequency 40 / 60kHz automatic tuning Battery Life About 1 year Calendar Compliant Type of Display Digital Esco Part No. EA798CS-55A Material Frame: Plastic frame, Windshield: Glass date display ○ 12hour/24hour display switching ○ Hygrometer ○ snooze ○ radio clock ○ Alarm ○ thermometer ○
A radio-controlled clock that integrates a daily calendar and an electronic memo pad. It can also be used as a message board or as a reminder to yourself. Also used as a stand.
Power Supply 2 AA batteries Dimension (mm) 245×145×23 Mass (g) 327 Material ABS resin Type of Display Digital Color Silver / wood grain
It is a radio-controlled clock with a simple design that can also be used as a hanging device, equipped with a newly developed * night view light that makes it easy to see the time even at night. The brightness of the light can be selected from strong, weak, and OFF. In addition, the light / dark... Read More
Mass (g) 640 Suitable Battery Alkaline battery size AA x 3 Material Case / bezel: Resin Included Accessories With freestanding stand Type of Display analog
It is a radio-controlled clock with a radio wave reception function that uses a condensing dial that collects light and shows the display clearly. The light / darkness judgment sensor is also equipped with a second hand stop function that automatically stops the second hand when it gets dark and ... Read More
Dimensions (H x W x D) (mm) 215×215×50 Mass (g) 590 Suitable Battery Alkaline battery size AA x 1 Material Case / bezel: Resin Included Accessories With integrated self-supporting stand Type of Display analog
It is a large size radio clock. Uses a large size with a diameter of 360 mm that is easy to see even from a distance.
Mass (g) 1200 Diameter (Φmm) 360 Dimensions (H x W x D) (mm) 360×360×52 Suitable Battery Alkaline battery size AA x 1 Material (Case) Resin / aluminum frame Type of Display analog
It is often reported that elderly people and those who spend a lot of time at home have difficulty understanding the day, date, and time. By enlarging the day of the week display, anyone can easily recognize the display. Conventional clocks have a lot of information and tend to be confusing, so y... Read More
Dimension (mm) 190×120×25 Mass (g) 310 Material ABS resin Power Supply AC adapter Type of Display Digital Color White / frame tea
A clock with a thin design that has a wood grain pattern and a high-class feel. In addition to the temperature and humidity display, the comfort level display supports health management.
Dimension (mm) 180×260×22 Mass (g) 460 Battery AA (manganese) x 2 Battery Life About 1 year Calendar Compliant Type of Display Digital
A large-screen radio-controlled clock that can be placed or hung. It can also be used as an alarm clock with two alarms and a backlight function.
Dual-purpose alarm clock
* With test battery (please replace as soon as possible)
Dimensions, Width W x Height H x Depth D (mm) 120×184×25 Mass (g) 318 (including batteries) Power Supply AA x 2 Type of Display Digital Alarm Double: 〇 Color White Hygrometer 〇 date display 〇 thermometer 〇 snooze 〇 radio clock 〇 12hour/24hour display switching 〇
It is a middle size clock that can be used both as a stand. It has an analog display dial and excellent visibility.
For dual use regardless of installation location
Dimensions (H x W x D) (mm) 200×200×47 Mass of Main Unit (g) 280 Suitable Battery AA x 1+ (sold separately) Function Dual-use Included Accessories Instruction manual, warranty card, hook Color White Type of Display analog
date display ○ 12hour/24hour display switching ○ radio clock ○ lunar calendar days display ○ Type of Display Digital thermometer ○ Hygrometer ○ Specification Satellite signal reception function Dimensions, Width W x Depth D x Height H (mm) 508(W)×46(D)×247(H)mm Power Supply 6 AA batteries (included)