Watches
Other Related Pages
- CASIO G-SHOCKImpact resistant structure (shock resist) Water resistant to 20 bar World time / Time display in 27 cities (29 time zones) around the world, stopwatch with daylight saving time setting function (1/100 second, 60 minutes total, with split) Timer (set unit / 1 minute, maximum set / 60 minutes, meas... Read MoreDimensions (H x W x D) (mm) 52×46.4×14.9 Mass (g) 57.2 Battery Life About 3 years LED Color Amber Type of Display Analog (clock) Battery CR1220×1 Material (band) Resin Material Resin / stainless steel Type Watches
- TOPMOA [Top More] TOP MOA Watch Band Calf StitchWelder-processed finish that is hard to peel off and has a durable finish. Resistant to sweat and comfortable even in the summer. Antibacterial and deodorant processing. Includes replacement manual, spring bar, and replacement buckle.Mass of Main Unit (g) 6 Thickness (mm) About 3 Specification Antibacterial and deodorant processing Color (Band) Black Width (mm) Buckle: 15from S$14.99Min. 10 days
- Q&Q Combination radio clockRadio-controlled clock for 5 stations Receives time information transmitted from standard radio-controlled stations in 4 regions and 5 stations around the world, and automatically corrects the time and date. The "solar power supply function" is a function that uses light as the power so... Read MoreWaterproof Specifications 10 atm Type of Display Analog (clock) / Digital (date) Color (clock face) Black Eco Mark Certification Certification Alarm Compliant Calendar Compliant Material (band) Polyurethane Driving System Solar power Type Watches
- CASIO Full Metal Radio Solar Watch LINEAGEA new model has appeared from the full metal case solar radio clock "LINEAGE". This model is a highly practical combination model with a digital display at 6 o'clock. This time, we used anti-reflective coating sapphire glass, which boasts high hardness for the windshield. It is not ... Read MoreMass (g) 122 Dimensions (H x W x D) (mm) 46.4×39.5×9.2 Waterproof 5 atm LED Amber with afterglow function Color (clock face) Black Material Case bezel: Stainless steel Battery Indicator display Material (band) Metal band (stainless steel) Function Power saving Type of Display analogfrom S$299.90Min. 6 days
- CASIO Standard watch digitalType of Display Digital waterproof Waterproof for daily life Battery Life About 3 years Mass (g) 46 Length (mm) 7.2 Width (mm) 25 Height (mm) 31from S$35.99Min. 5 days
- TOPMOA [Topmore] TOPMOA watch band cow (shrink calf) stitchThickness (mm) About 3 Specification Antibacterial and deodorant processingfrom S$19.99Min. 10 days
- Q&Q Sport model watchWaterproof Specifications 10 atm Battery Life About 3 years Material (band) Polyurethane Type Watches Type of Display analog waterproof ○
- Q&Q Sport model watchWaterproof Specifications 10 atm Battery Life About 3 years Material (band) Polyurethane Type Watches Type of Display analog waterproof ○
- Q&Q Solar Radio Watch Combination SOLARMATERadio-controlled clock compatible with 5 stations Receives time information transmitted from standard radio-controlled stations in 4 regions and 5 stations around the world, and automatically corrects and corrects the time and date. Equipped with a "light power generation" function that... Read MoreType of Display Analog (clock) / Digital (date) Eco Mark Certification Certification Calendar Compliant Alarm Compliant Driving System Solar power Type Watches
- Q&Q Pocket watchBattery Life About 3 years Waterproof Specifications For daily life Type Watches Type of Display analog waterproof ○
- LIGHTEC Smart watchThe smartwatch V17 can measure and centrally manage daily exercise and sleep. A multifunctional smartwatch with date display, heart rate, pedometer, activity meter, calories burned, sleep measurement, female physiology management, long-seat attention, incoming call notification, etc., equipped wi... Read MoreUpper arm circumference (cm) 14.5~21 Resolution 160×80 Case Dimensions (mm) 22×12 Continuous Operating Time 5-7 days Recharging Time (hours) About 1-2 Type of Display Digital Screen Size IPS 0.96 inch colorful screen Conform to [App] Fitup waterproof ○ Alarm ○ date display ○ stopwatch ○ healthcare ○
- CREPHA Waterproof carabiner watch (key hook type)A hanging watch with a stylish and stylish design. The dial glows with luminous paint.Material (Case) Alloy Material (Catch) Aluminum Waterproof Specifications For daily life Material (band) Nylon Material [Back cover] stainless steel Specification [Dial] luminous Type of Display analog waterproof ○ luminous (phosphorescent) ○
- Q&Q Sport model watchWaterproof Specifications 10 atm Battery Life About 3 years Material (band) Polyurethane Type Watches Type of Display analog waterproof ○from S$14.99Min. 2 days
- Q&Q Sport model watchWaterproof Specifications 10 atm Battery Life About 3 years Material (band) Polyurethane Type Watches Type of Display analog waterproof ○from S$14.99Min. 2 days
- Timepiece Wristwatch Radio clock Solar (dual power) DigitalA timepiece radio-controlled watch is a watch with a built-in device that receives and decodes standard time radio waves in Japan. Comes with a radio wave reception function that does not require time adjustment. It automatically switches and receives time radio waves between 40kHz (Otakadoyayama... Read MoreMass (g) 41 Alarm Compliant Calendar Compliant Waterproof Daily life waterproof Type of Display Digital Material (band) Polyurethane Material (Case) Synthetic resin Operation quartzfrom S$44.99Min. 7 days
- Q&Q Sport model watchWaterproof Specifications 10 atm Battery Life About 3 years Material (band) Polyurethane Type Watches Color (clock face) White Type of Display analog waterproof ○
- Q&Q Digital radio wave watch"Solar power supply function" is a function that uses light as a power source for watches. The light that has passed through the dial hits the solar cell inside, generating electricity. The electric energy generated here is stored in the secondary battery and controls the drive of the c... Read MoreWaterproof Specifications 10 atm Eco Mark Certification Number 6134014 Dual time Can be set in increments of 1 hour Eco Mark Certification Certification Alarm Compliant Calendar Compliant Type of Display Digital Light Type LED light (about 2 seconds / time) Material (band) Polyurethane Driving System Solar power Type Watches
- CASIO Electric wave solar watch wave cepterIt is a multi-band 6 solar radio clock that supports standard radio waves in Japan, China, the United States, and Europe. In addition to the calendar display, it is equipped with convenient functions such as world time and alarms. The band uses a one-push three-fold type free clasp that is easy t... Read MoreDimensions (H x W x D) (mm) 45.1×42.1×11 Waterproof 5 atm Mass (g) 92 LED Amber with afterglow function Battery Indicator display Material (band) Metal band (stainless steel) Type of Display analog
- CASIO Watch G-SHOCK GA-110-1AJFFrom G-SHOCK, which pursues toughness, a new color model has appeared in the GA-110 series, which features a powerful big face. Black is used as the main color like G-SHOCK to express more strength. Equipped with practical functions such as 1/1000 second stopwatch, speed measurement function, and... Read MoreDisplay 12 / 24-hour display switch Length (mm) 16.9 Dust / Water Protection 20 ATM water resistant Width (mm) 51.2 Height (mm) 55 Mass (g) 72 Battery Life About 2 years LED Color Amber Average Monthly Error Average monthly difference ± 15 seconds Material (bezel) Case: Resin Type of Display Digiana Glass Part Inorganic glass Material Resin Material (band) Resin Shock Resistance Shock resistant structure (shock resist) Type Watchesfrom S$179.90Min. 2 days
- Q&Q Sport model watchWaterproof Specifications 10 atm Battery Life About 3 years Material (band) Polyurethane Type Watches Type of Display analog luminous (phosphorescent) ○ waterproof ○
- CASIO Wristwatch G-SHOCK DW-5600E-1Since its launch in 1983, G-SHOCK has continued to evolve in pursuit of toughness. Among them, the EL backlight is installed in the "DW-5600" that adopted the square case that is the origin of G-SHOCK.Display 12 / 24-hour display switch Length (mm) 13.4 Dust / Water Protection 20 ATM water resistant Width (mm) 42.8 Height (mm) 48.9 Mass (g) 53 Battery Life About 2 years Average Monthly Error Average monthly difference ± 15 seconds Material (bezel) Case: Resin Type of Display Digital Glass Part Inorganic glass Material Resin Material (band) Resin Shock Resistance Shock resistant structure (shock resist) Type Watchesfrom S$139.90Min. 2 days
- CREPHA Gentleman 5 ATM water resistant stopwatch EL lightA digital watch with a simple design and a large screen that is easy to use. It is water resistant to 5 bar and comes with standard specifications such as a stopwatch, EL light, and alarm function.Waterproof Specifications 5 ATM water resistant Material (Case) ABS resin Type of Display Digital Backlight EL light Function Stopwatch / chime function, calendar Material (band) Urethane Size mens Alarm ○ date display ○ light function ○ waterproof ○ stopwatch ○
- SEIKO Wristwatch overseas model chronographSEIKO's overseas model. A basic face chronograph. The center chronograph creates a sense of luxury. The belt uses a tri-fold buckle, which is convenient for putting on and taking off. Although it has a stylish design, it also has a calm atmosphere, so it is recommended for both suit style and... Read MoreMass (g) 110 Fit Arm Circumference (cm) 14.5~19.5 Specification Calendar, chronograph Dimensions, Width x Thickness (mm) Case: 38 x 10 Calendar Compliant Material (Case) Stainless steel Material (band) Stainless steel Type of Display analog Operation quartz
- CREPHA Radio solar digital watch 5 ATM water resistantWaterproof Specifications 5 ATM water resistant Type of Display Digital Backlight EL light date display ○ stopwatch ○ light function ○ solar charging ○ Alarm ○ timer ○ waterproof ○ radio clock ○from S$44.99Min. 5 days
- CREPHA Gentleman 5 ATM water resistant stopwatch EL lightA digital watch with a compact size and simple design that is easy to use. It is water resistant to 5 bar and comes with standard specifications such as a stopwatch, day of the week date, EL light, and alarm function.Waterproof Specifications 5 ATM water resistant Material (Case) ABS resin Type of Display Digital Backlight EL light Function Stopwatch / chime function, calendar Material (band) Urethane Size mens date display ○ waterproof ○ Alarm ○ stopwatch ○ light function ○from S$14.99Min. 5 days
- CREPHA Pocket watch Waterproof everyday life 3 hands with chainA pocket watch with a basic design and an easy-to-read dial.Dimension (mm) 39.4×270×7.9 Mass (g) 48.6 Material (Case) Alloy material (chain) Iron Waterproof Specifications Waterproof for daily life Type of Display analog Size mens waterproof ○
- Q&Q Digital radio wave watch"Solar power supply function" is a function that uses light as a power source for watches. The light that has passed through the dial hits the solar cell inside, generating electricity. The electric energy generated here is stored in the secondary battery and controls the drive of the c... Read MoreWaterproof Specifications 10 atm Eco Mark Certification Number 6134014 Dual time Can be set in increments of 1 hour Eco Mark Certification Certification Alarm Compliant Calendar Compliant Type of Display Digital Light Type LED light (about 2 seconds / time) Driving System Solar power Type Watchesfrom S$89.99Min. 2 days
- Q&Q Digital radio wave watch"Solar power supply function" is a function that uses light as a power source for watches. The light that has passed through the dial hits the solar cell inside, generating electricity. The electric energy generated here is stored in the secondary battery and controls the drive of the c... Read MoreWaterproof Specifications 10 atm Eco Mark Certification Number 6134014 Dual time Can be set in increments of 1 hour Eco Mark Certification Certification Calendar Compliant Alarm Compliant Type of Display Digital Light Type LED light (about 2 seconds / time) Driving System Solar power Type Watches
- CASIO Electric wave solar watch wave cepterIt is a multi-band 6 solar radio clock that supports standard radio waves in Japan, China, the United States, and Europe. In addition to the calendar display, it is equipped with convenient functions such as world time and alarms. The band is made of lightweight and durable leather / cross band. ... Read MoreMass (g) 34.7 Dimensions (H x W x D) (mm) 45.1×42.1×11 Waterproof 5 atm LED Amber with afterglow function Color (clock face) Black Material (band) Cloth / synthetic leather Battery Indicator display Type of Display analogfrom S$119.90Min. 2 days
- CASIO Electric wave solar watch wave cepterIt is a solar radio clock with 10 ATM water resistance that can also be used for water work. Casio's unique high-density mounting technology has made the antenna that receives radio waves inner and made it thinner. The large bezel is made of stainless steel for a sporty and high-quality desig... Read MoreWaterproof 10 atm Mass (g) 45 Dimensions (H x W x D) (mm) 52×43.5×12.3 LED Amber with afterglow function Battery Indicator display Material (band) Resin Type of Display analog
- CASIO Full Metal Radio Solar Watch LINEAGEA new model has appeared from the full metal case solar radio clock "LINEAGE". The base model is the LIW-M610, a solar radio-controlled watch that uses a 5-motor chronograph module. A deep blue dial is used for the full metal case to create a luxurious feel. By adding orange to the lett... Read MoreMass (g) 126.8 Dimensions (H x W x D) (mm) 46.3×41.6×10.6 Waterproof 5 atm Color (clock face) Black Material Case bezel: Stainless steel Material (band) Metal band (stainless steel) Type of Display analogfrom S$299.90Min. 6 days
- CASIO Electric wave solar watch wave cepterIt is a chronograph solar radio clock equipped with multi-band 6 that receives radio waves from 6 stations around the world.Waterproof 10 atm Dimensions (H x W x D) (mm) 48.7×43.5×13.4 Color (clock face) Black Type of Display analogfrom S$149.90Min. 2 days
- CASIO Wristwatch G-SHOCK AW-591-2AJFA new combination model of analog / digital of G-SHOCK with a unique impact resistant structure. Casual blue is used for the metal bezel. The impact-resistant structure, such as the button structure that does not directly transmit the impact when dropped, has been finished in an inevitable G-SHOC... Read MoreDisplay 12 / 24-hour display switch Length (mm) 14.9 Dust / Water Protection 20 ATM water resistant Width (mm) 46.4 Mass (g) 49.8 Height (mm) 52 Battery Life About 3 years LED Color Amber Average Monthly Error Average monthly difference ± 15 seconds Material (bezel) Case: Resin / Aluminum Glass Part Inorganic glass Material (band) Resin Material Resin, aluminum Shock Resistance Shock resistant structure (shock resist) Type Watches Type of Display analogfrom S$149.90Min. 2 days
- CASIO Full Metal Radio Solar Watch LINEAGEA new model has appeared from the full metal case solar radio clock "LINEAGE". It is a highly practical combination model with a digital display at 6 o'clock. In addition to the calendar function, it is equipped with world time, time alarm, stopwatch, timer function, etc.Dimensions (H x W x D) (mm) 43.8×40×9.4 Waterproof 5 atm Mass (g) 73 LED Amber with afterglow function Material Case bezel: Titanium Battery Indicator display Material (band) Metal band (titanium) Type of Display analogfrom S$389.90Min. 6 days
- CREPHA 3 ATM water resistant telescopic metal band analog 3-hand wristwatchAn analog watch with a basic design and an easy-to-read dial. Bellows band that is convenient to remove.Material (Case) Alloy Material (band) Stainless steel Waterproof Specifications Waterproof for daily life Type of Display analog waterproof ○from S$14.99Min. 5 days
- Q&Q Date watchBattery Life About 3 years Calendar Compliant Waterproof Specifications For daily life Material (band) Synthetic leather Type Watches Type of Display analog waterproof ○ date display ○from S$22.99Min. 5 days
- CASIO Electric wave solar watchAmong the full-scale outdoor gear PRO TREK, the new model PRW-70 will be released from the "Multi Field Line" that supports activities in various outdoor fields. By adopting a metal layer structure that sandwiches the watch body with a metal bezel and a case back with an integrated lug,... Read MoreLength (mm) 14.5 Power Supply Tough solar (solar charging system) Type of Display Digiana Width (mm) 49.9 waterproof 20 ATM water resistant Height (mm) 51.1 Mass (g) 79from S$749.90Min. 2 days
- SOLUS Wristwatch with heart rate measurement function Leisure 800Recommended for those who focus on dieting, maintaining good health, and exercising such as walking, jogging, and yoga. Not only heart rate measurement (average, maximum value, exercise time by heart rate zone), but also calories burned and fat burning amount are measured. There is also a heart r... Read MoreFit Arm Circumference (cm) 13~20 Mass (g) 44 Waterproof 5 ATM water resistant Material (Case) ABS resin Dimensions, Width x Thickness (mm) Case: 38 x 16 Calendar Compliant Alarm Compliant Type of Display Digital Material (band) Polyurethane Operation quartzfrom S$59.99Min. 7 days
- CASIO Electric wave solar watch wave cepterIntroducing a 3-hand model for women equipped with tough solar on the radio-controlled watch "wave ceptor". Achieves compactness and thinness while being equipped with a convenient radio wave solar function. Improves the fit when worn. On the dial, a fully automatic calendar that does n... Read MoreDimensions (H x W x D) (mm) 32.1×28×9.2 Mass (g) 42 Waterproof 5 atm Material (band) Metal band (stainless steel) Type of Display analogfrom S$149.90Min. 5 days