Clock Related Items
- MAG (NOA) Clock hookEasy-to-install hook that makes holes inconspicuous even after removalMass (g) 2 Included Accessories 2 long pins and 2 short pins Dimension (mm) 31×12×15 Material plastic
- MAG (NOA) MAG clock hookEasy-to-install hook that makes holes inconspicuous even after removalMass (g) 2 Dimension (mm) 26×10×7 Color Clear Battery Unnecessary Material plasticfrom S$2.89Min. 2 days
- NIPPON ANTENNA NTP repeater for radio clockIt can be used anywhere you can use the Internet. It can be used simply by connecting it to the Ethernet terminal (LAN terminal). Since it is a weak radio station, a radio station license is not required.Operation Range (m) (Radiation possible) radius about 10 Dimensions (H x W x D) (mm) 162 x 39.5 x 103 (excluding stand) Output Frequency (Hz) 40k / 60k (switch change) Mass (g) 260 Input Terminal Ethernet(RJ-45) Input Power AC100V / DC12V (included AC adapter) Power Consumption (W) 4.5 or lessfrom S$959.90Min. 6 days
- SEIJI Seiji radio-controlled watch movement (dial thickness up to 5 mm hexagon nut 5 mm round nut 7 mm)For making your own original clock or repairing old clocks. * You can choose your favorite design from SH / SW hands for watches (sold separately).Dimensions, Width W x Height H x Depth D (mm) 56 x 56 x 19 (excluding shaft part) Battery AA battery x 1from S$38.99Min. 2 days
- SEIJI Seiji radio-controlled watch movement (dial thickness up to 12 mm hexagon nut 12 mm round nut 14 mm)For making your own original clock or repairing old clocks. * You can choose your favorite design from SH / SW hands for watches (sold separately).Dimensions, Width W x Height H x Depth D (mm) 56 x 56 x 19 (excluding shaft part) Battery AA battery x 1from S$38.99Min. 9 days
- SEIJI SEIJI Wall Clock Radio Clock Movement Sweep Second Hand Type (Dial Thickness Hexagon Nut 5 mm Round Nut Up to 7 mm) RC-350For making your own original watch or repairing an old watch. [Features] Supports dials with a maximum thickness of 7 mm. * Radio clock movement * Hexagon nuts up to 5 mm, round nuts up to 7 mm. 【how to use】 -Supports dials with a dial hole diameter of 10 mm and a maximum thickness of 7 mm.・ ... Read MoreBattery AA battery x 1 Mass (g) About 70 Material Plastic / Metalfrom S$44.99Min. 2 days
- SEIJI SEIJI Wall Clock with Vertical Pendulum Function Quartz Movement (Dial Thickness 2 mm Hexagon Nut 5 mm Round Nut Up to 7 mm) SP-380A movement that allows you to create your own original watch. A movement that allows you to create an original watch by combining the dial and the hands of the watch. Ideal as a work material for children and as a teaching material for schools. [Special Chief] You can make an original clock! You... Read MoreBattery AA battery x 1 Mass (g) About 30 Material Plastic / Metal Specification Quartz movement Diameter (Φmm) Swing ball: 43from S$59.99Min. 7 days
- SEIJI SEIJI Wall Clock Transparent Dials Such as Glass / Acrylic Quartz Movement (Dial Thickness Hexagon Nut 5 mm Round Nut Up to 7 mm) SP-330A movement that allows you to create your own original watch. A movement that allows you to create an original watch by combining the dial and the hands of the watch. Ideal as a work material for children and as a teaching material for schools. [Special Chief] You can make an original clock! You... Read MoreBattery AA battery x 1 Mass (g) About 21 Material Plastic / Metal Specification Quartz movementfrom S$29.99Min. 7 days
- SEIJI SEIJI Wall Clock Down Pendulum Function / Night Second Hand Stop Function Radio Clock Movement (Dial Thickness Hexagon Nut 5 mm Round Nut Up to 7 mm) RC-480For making your own original watch or repairing an old watch. [Features] Supports dials with a maximum thickness of 4 mm. * Radio clock movement * Hexagon nuts up to 2 mm, round nuts up to 4 mm. 【how to use】 -Supports dials with a dial hole diameter of 10 mm and a maximum thickness of 7 mm.・ ... Read MoreBattery AA battery x 1 Mass (g) About 130 Material Plastic / Metal
- SEIJI Makoto (Sage) For wall clock Quartz Movement SP-330 × 10 pieces set (Dial thickness hexagon nut 5 mm Round nut up to 7 mm) SP-3300A movement that allows you to create your own original watch. A movement that allows you to create an original watch by combining the dial and the hands of the watch. Ideal as a work material for children and as a teaching material for schools. [Special Chief] You can make an original clock! You... Read MoreMass (g) 1 piece: about 21 Battery AA battery x 1 Material Plastic / Metal Specification Quartz movementfrom S$289.90Min. 7 days
- SEIJI Seiji For wall clock Quartz Movement SP-400 × 10 pieces set (Dial thickness hexagon nut 16 mm Round nut up to 18 mm) SP-4000A movement that allows you to create your own original watch. A movement that allows you to create an original watch by combining the dial and the hands of the watch. Ideal as a work material for children and as a teaching material for schools. [Special Chief] You can make an original clock! You... Read MoreMass (g) 1 piece: about 21 Battery AA battery x 1 Material Plastic / Metal Specification Quartz movementfrom S$289.90Min. 7 days
- SEIJI SEIJI Clock Parts Clock Decoration Hand Clock HandDesign needles with free ideas. Please enjoy by adding a pattern or color, or cutting the length. * RC-350 / RC-480 radio clock movement is not supported. * The length of the clock hand is the length from the center to the tip.
- MAG (NOA) Clock StandA convenient stand when you can't make a hole in the wall and there is no place to install a wall clock. A stand that can be used for wall clocks within 30 cm from the top to the bottom of the hanging hole * The clock is not attached. Stand onlyMass of Main Unit (g) 200 Dimensions (H x W x D) (mm) 320×100×150 Included Accessories Fasteners, 2 screws, sponge seal Allowable Load (kg) Up to 1.5 Color White Material plasticfrom S$19.99Min. 2 days
- SEIJI Seiji radio-controlled watch movement (dial thickness up to 3 mm hexagon nut 3 mm round nut 5 mm)For making your own original clock or repairing old clocks. * You can choose your favorite design from SH / SW hands for watches (sold separately).Dimensions, Width W x Height H x Depth D (mm) 56 x 56 x 19 (excluding shaft part) Battery AA battery x 1from S$38.99Min. 8 days
- SEIJI Seiji For wall clock Quartz Movement SP-300 × 10 pieces set (Dial thickness hexagon nut 5 mm Round nut up to 7 mm) SP-3000A movement that allows you to create your own original watch. A movement that allows you to create an original watch by combining the dial and the hands of the watch. Ideal as a work material for children and as a teaching material for schools. [Special Chief] You can make an original clock! You... Read MoreMass (g) 1 piece: about 21 Battery AA battery x 1 Material Plastic / Metal Specification Quartz movementfrom S$289.90Min. 7 days
- SEIJI Seiji For wall clock Standard type Quartz Movement (Dial thickness hexagon nut 16 mm Round nut up to 18 mm) SP-400A movement that allows you to create your own original watch. A movement that allows you to create an original watch by combining the dial and the hands of the watch. Ideal as a work material for children and as a teaching material for schools. [Special Chief] You can make an original clock! You... Read MoreBattery AA battery x 1 Mass (g) About 21 Material Plastic / Metal Specification Quartz movementDiscontinued
- SEIJI Seiji For wall clock Standard type Quartz Movement (Dial thickness Hexagon nut 8mm Round nut up to 10mm) SP-390A movement that allows you to create your own original watch. A movement that allows you to create an original watch by combining the dial and the hands of the watch. Ideal as a work material for children and as a teaching material for schools. [Special Chief] You can make an original clock! You... Read MoreBattery AA battery x 1 Mass (g) About 21 Material Plastic / Metal Specification Quartz movementDiscontinued
- SEIKO Time link transmitterEquipped with radio wave correction function (40kHz / 60kHz automatic channel selection). It has a fully automatic calendar function up to 2099. Time link function (transmission / relay). Battery exhaustion notification function (LCD). With master unit / repeater changeover switch.Dimensions, Width W x Depth D x Height H (mm) 93×64×167 Mass (g) 260 Specification Plastic frame Trusco Part No. 344-6743Discontinued
- SEIKO Mounting arm for both sidesSeiko Clock Double-sided Office Clock Dedicated Arm If you use the double-sided mounting arm, you can project from the wall surface and hang it from the ceiling. By using two KH220s, you can see the clock from both sides.Suitable Model KH220SDiscontinued
- MAG (NOA) Clock Protection SheetsA protective film that protects the glass and reduces scattering in the event of a fall. Can be used with a glass surface of 10 cm to 30 cm. Clear film protective sheet to prevent scratches and stains on the glass * Cannot be used for spherical glassDimensions (H x W x D) (mm) 320×320×0.1 Mass of Main Unit (g) 40 Material plasticDiscontinued
- SEIJI Makoto (Sage) For wall clock Quartz Movement Sweep second hand type without clicking sound (Dial thickness 2 mm Hex nut 5 mm Round nut up to 7 mm) SP-350A movement that allows you to create your own original watch. A movement that allows you to create an original watch by combining the dial and the hands of the watch. Ideal as a work material for children and as a teaching material for schools. [Special Chief] You can make an original clock! You... Read MoreBattery AA battery x 1 Mass (g) About 21 Material Plastic / Metal Specification Quartz movementDiscontinued
- SEIJI Seiji For wall clock Standard type Quartz Movement (Dial thickness hexagon nut 5 mm Round nut up to 7 mm) SP-300A movement that allows you to create your own original watch. A movement that allows you to create an original watch by combining the dial and the hands of the watch. Ideal as a work material for children and as a teaching material for schools. [Special Chief] You can make an original clock! You... Read MoreBattery AA battery x 1 Mass (g) About 21 Material Plastic / Metal Specification Quartz movementDiscontinued
- SEIJI Seiji For wall clock Standard type Quartz Movement (dial thickness hexagon nut 2 mm round nut up to 4 mm) SP-200A movement that allows you to create your own original watch. A movement that allows you to create an original watch by combining the dial and the hands of the watch. Ideal as a work material for children and as a teaching material for schools. [Special Chief] You can make an original clock! You... Read MoreBattery AA battery x 1 Mass (g) About 21 Material Plastic / Metal Specification Quartz movementDiscontinued
- SEIJI SEIJI Wall Clock Quartz Movement Sweep Second Hand Type without Clicking Sound (Dial Thickness 2 mm Hexagon Nut 2 mm Round Nut Up to 4 mm) SP-340A movement that allows you to create your own original watch. A movement that allows you to create an original watch by combining the dial and the hands of the watch. Ideal as a work material for children and as a teaching material for schools. [Special Chief] You can make an original clock! You... Read MoreBattery AA battery x 1 Mass (g) About 21 Material Plastic / Metal Specification Quartz movementDiscontinued