Expression Paper
- MARUAI Ceremony paper largeDimension (mm) 105×280 Type Handwritten only Size L Specification No rulefrom S$5.09Min. 2 days
- Designphil(MIDORI) Colored paper wrapped transparentIt is a package that contains normal size colored paper. As it is transparent, you can decorate it as it is.Width (mm) 260 Length (mm) 3 Height (mm) 283from S$3.79Min. 2 days
- Designphil(MIDORI) Colored colored paper Folded baseball field patternTo the teammates who fought together and that person who likes sports. * We recommend using oil-based or opaque ink as the writing instrument.Width (mm) 241 Height (mm) 275 Length (mm) 6from S$13.99Min. 4 days
- Designphil(MIDORI) Colored paper double-sided ribbonDouble-sided colored paper. You can tie it with a ribbon and give it as it is.Width (mm) 245 Length (mm) 5 Height (mm) 280from S$14.99Min. 2 days
- Suzuki Shiko Large letter form1 piece of ceremonial paper ruled Ceremony paperfrom S$5.29Min. 6 days
- KAKUKEI Ceremony paperIt is an indispensable item for many events and events. Words lined up on easy-to-read and easy-to-write paper will engrave new memories.from S$19.99Min. 8 days
- Designphil(MIDORI) Color paper cloverIt is the best mini size for writing one word at a time with a small number of people.Length (mm) 2 Width (mm) 188 Height (mm) 214from S$2.69Min. 4 days
- Designphil(MIDORI) Colored paper heart patternDistribute stickers to make. It is a new idea of colored paper.Height (mm) 278 Width (mm) 248 Length (mm) 8from S$6.89Min. 4 days
- Designphil(MIDORI) Colored paper flower color nokimochiStandard size color colored paper.Height (mm) 275 Width (mm) 250 Length (mm) 2from S$2.99Min. 4 days
- SASAGAWA Address paperPerfect for congratulations! 10-volume pack. There are perforations on the paper so that you can use it in any length you like.Set Contents 2 sheets of paper, 2 long 4 envelopes RoHS directive (corresponding to 10 substances) Correspondence Material Natural Color Hosho Paper (76g / m2) Dimensions, Height x Width (mm) Paper: 194 x 1371, Envelope: 205 x 90from S$67.99Min. 5 days
- Designphil(MIDORI) Colored paper polka dotStandard size color colored paper.Width (mm) 250 Height (mm) 275 Length (mm) 2from S$2.99Min. 4 days
- MARUAI IJ-style letter paper A4 size Hosho styleA set of formula paper that can be printed with a laser printer or inkjet printer.Dimension (mm) 100×227from S$5.89Min. 4 days
- Designphil(MIDORI) Cherry blossom patternDistribute stickers to make. It is a new idea of colored paper.Height (mm) 275 Width (mm) 243 Length (mm) 3Discontinued
- Designphil(MIDORI) Blue bird patternIt is a colored paper that you can write a message on an individual sticker and write it together.Length (mm) 2 Height (mm) 275 Width (mm) 250Discontinued
- Designphil(MIDORI) Color paper wrapped blueIt is convenient when giving colored paper and storing it. Two sheets of colored paper can be wrapped.Length (mm) 3 Height (mm) 283 Width (mm) 260Discontinued
- Designphil(MIDORI) Colored colored paper Folded soccer fieldTo the teammates who fought together and that person who likes sports. * We recommend using oil-based or opaque ink as the writing instrument.Length (mm) 5 Height (mm) 280 Width (mm) 245Discontinued