Display Supplies
Other Related Pages
- KOKUYO Aluminum Frame Lightweight TypeSince it is a back plate type, the contents can be set without tools. It is a simple design that suits various contents such as illustrations and posters. The surface material uses a recycled PET sheet that has a UV blocking effect. Can be used both vertically and horizontally.Included Accessories 1 string for hanging
- Nakabayashi Acrylic Clear Frame Hanging Type* Wall-mounted metal fittings (hooks) are not included. Please use the special metal fittings (hooks) that match the type of wall on the market.RoHS directive (corresponding to 10 substances) Correspondencefrom S$49.99Min. 2 days
- Nakabayashi Aluminum lightweight photo frameA lightweight aluminum photo frame.RoHS directive (corresponding to 10 substances) Correspondencefrom S$22.99Min. 2 days
- VANJOH Acrylic frame thumbIt is a type of photo frame that sandwiches a photo with two pieces of acrylic with a magnet.Package Caramel box Specification Vertical and horizontal
- PLATINUM PEN Panel light (reinforcement on the back)No screwdriver is required to attach or detach the frame. The thickness of the medium such as the work can be up to about 1 mm, so the work is designed so that it does not easily shift in the panel. As the base material is polystyrene, which is used for the halle panel, there is little warpage an... Read MoreMass (kg) 3 Wall Thickness (mm) 5 Size Posters Color Silverfrom S$669.90Min. 12 days
- Nakabayashi Plastic Certificate Frame / Gold RackOA compatible certificate paper size (JIS standard) is also available! Can be placed vertically with a stand stick! Uses environmentally friendly materials! Hard to break and safe! Lightweight design! An environmentally friendly picture frame that uses wood scraps for the frame.Specification Hanging strap, with stand bar
- Nakabayashi Wooden Award Gold RackThe amount of the certificate using a wooden frame. For certificates, diplomas, licenses, etc.Thickness (mm) (Transparent glass) 2 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence
- KOKUYO Certificate Frame AluminumAluminum type with a simple and smart impression. It can be used for many purposes and comes in a variety of sizes. It is a simple design that does not spoil the scenery of offices and stores. Since it is a back fastening type that simply slides the fastener, the contents can be easily replaced w... Read MoreMaterial Aluminum, back plate / particle board Thickness (mm) Glass: 2 Included Accessories String, forehead bracket Finish Surface: Anodized Specification The string stopper is set on the frame.
- KOKUYO Certificate frame gold rackReliable high quality. The bright gold rack pattern complements the certificate. A long-selling product that has been loved for a long time. We have achieved high quality with our accumulated know-how. From the vividness of the paint, the elaborate combination of frames, to the treatment of invis... Read MoreIncluded Accessories String, string stopper, forehead bracket
- Nakabayashi Acrylic clear frame stand typePlace the print between two acrylic plates and fix it with screws. * The frame can be placed vertically or horizontally by changing the mounting position of the stand rod.RoHS directive (corresponding to 10 substances) Correspondence
- Nakabayashi Plastic Certificate Frame / Wood GrainLightweight design! Safe without cracking! Uses eco-friendly materials! An environmentally friendly picture frame that uses wood scraps for the frame.Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence
- KOKUYO Certificate frame (Japanese cypress)An environmentally friendly product that uses hinoki cypress scraps that are no longer needed. Uses natural cypress. A frame that conveys a sense of luxury with the unique texture of cypress. * Since natural cypress is used, color unevenness and wood grain differences may be noticeable. In additi... Read MoreThickness (mm) Glass: 2 Included Accessories String, string stopper, forehead bracket Finish Surface: Urethane coating
- Nakabayashi Digital print frameTwo sizes are available by using a matte mount.Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence
- KOKUYO Frame gold rack (lightweight type with stand)The surface material is made of PET resin, which is lightweight and hard to break, while having the same transparency as glass. If you use the attached wooden stick, you can stand it upright as well as hang it on the wall. It is a product that conforms to the Green Purchasing Law, using recycled ... Read MoreRecycled material usage rate (%) Frame: R-PS95% Surface finish Urethane paint
- KOKUYO Polywood picture frameThe material is PS. Award certificate B3 with string, string fasteners, and forehead hanging hardware (Yoshichi).Frame Wood grain transfer Included Accessories String, string stopper, forehead bracket
- KOKUYO Frame <Gold decoration> (Lightweight type with stand)The surface material is made of PET resin, which is lightweight and hard to break, while having the same transparency as glass. If you use the attached wooden stick, you can stand it upright as well as hang it on the wall. It is a product that conforms to the Green Purchasing Law, using recycled ... Read MoreRecycled material usage rate (%) Frame: R-PS90% Surface finish Urethane paintfrom S$23.99Min. 2 days
- DAISEN Frame Money consumption N SP A4Act on Promoting Green Procurement Conformity
- DAISEN Picture frame gold rack N SP A4Act on Promoting Green Procurement Conformity
- KOKUYO Gold poppy picture frameMaterial / recycled styrene. Surface finish / Gold foil stamping, clear lacquer coating Accessories / Strings, string stoppers, forehead hanging brackets.Act on Promoting Green Procurement Conformity Frame Gold stamping, clear lacquer painting Paper Quality Recycled material ratio / frame: R-PS75% Included Accessories String, string stopper, forehead bracketfrom S$23.99Min. 2 days
- Nakabayashi Two-tone photo frameComes with a convenient mat mount. Available in 2 sizesRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.09Min. 2 days
- DAISEN Frame Money consumption N SP A3Act on Promoting Green Procurement Conformityfrom S$16.99Min. 2 days
- Nakabayashi Wooden certificateThe matte decoration enhances the sense of quality.Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence
- Nakabayashi Wooden poster frameA wooden poster frame that fits in your room.RoHS directive (corresponding to 10 substances) Correspondencefrom S$48.99Min. 2 days
- Nakabayashi Colored paper frameA simple design of colored paper that suits Japanese and Western interiors.Storage Size 242×272 Outside dimensions (width W x height H x depth D) (mm) 272×304×15 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence
- Nakabayashi Multi-frame woodenJIS standard size: Compatible with inkjet photo and copy paper
- SMARTVALUE Certificate amount (gold rack)Orthodox gold rack type certificate amount. Since the surface is a PET type, there is no need to worry about it breaking and scattering.Storage Thickness (mm) 2 Type Certificate amount Act on Promoting Green Procurement Conformity Included Accessories Hanging stringfrom S$12.99Min. 2 days
- KOKUYO Premium certificate frameThe material is natural wood, and the surface is finished with wood grain transfer urethane coating. Award certificate A3 (grand prize).
- Crown Office Supplies Aluminum certificate amount A4 sizeMaterial (Frame) Aluminum, (Surface) Glass Frame Thickness (mm) 17 Storage Dimensions (m) 312×218 Outer Dimensions (mm) 335×240 Mass (g) 620 Standard A4 size Act on Promoting Green Procurement Conformity Included Accessories With hanging stringfrom S$19.99Min. 2 days
- DAIGAKU Colored paper amount 4954Matte type standard colored paper frame.Storage Thickness (mm) 2 Storage dimensions / width (mm) 242 Storage dimensions / length (mm) 272 Frame Thickness (mm) 30 Outer Dimensions, Vertical x Horizontal (mm) 380×350 Act on Promoting Green Procurement Conformity Material Frame = resin
- Nakabayashi Aluminum poster frameA stylish aluminum poster frame. It can be widely used for photographs, posters, menu boards, print frames, etc.RoHS directive (corresponding to 10 substances) Correspondence Color Silverfrom S$48.99Min. 2 days
- Kenko Aluminum frame ESOA A3 sizeAn "OA frame" that does not have a matte mount and allows you to insert prints as they are. Since it can be placed vertically or horizontally, it can be used not only for photographs, but also for shop menus and POP exhibitions.Mass (g) 610 Inner Dimensions (mm) [Frame] 283 x 406 Outer Dimensions (mm) [Frame] 319 x 442, [Mount] 297 x 420 Dimension (mm) [Transparent board] 297 x 420from S$14.99Min. 2 days
- Crown Office Supplies Certificate frameProducts conforming to the Law on Promoting Green Purchasing.Storage Size 218 horizontal x 312 vertical Outer Dimensions, Vertical x Horizontal (mm) 355×261 Standard A4 size Act on Promoting Green Procurement Conformity Included Accessories Metal fittings, straps, screws Material Using gold racks and natural woodfrom S$14.99Min. 2 days
- Hakuba Photo Industry PIXRIA A3 / A4 Size FWPX SeriesIt is a thin wooden frame with a neat design that omits the middle amount. Since the front plate is a PET plate, it is lightweight and will not crack even if dropped.Material [Frame] Wood, [Front panel] PET board
- Kenko Wooden picture frame cosmos (hanging string)Included Accessories Hanging string
- KOKUYO Certificate holderWith a vinyl corner, you can store the certificate without damaging it.Number of Pockets 10 Spine Width (mm) 11 Pocket dimensions side (mm) 335 Outer Width (mm) 350 Pocket dimension length (mm) 445 Height (mm) 455 Type Certificate A3 Material R-PP Specification With 32 vinyl corners
- Nakabayashi Color V-cut mountComes with a UV cut sheet that protects the surface of the work and prevents the fading of photographic prints. It also supports inkjet output photos. You can decorate beautiful photos for a long time. It is a stand / wall mount type, and the sharp cut enhances the print.from S$3.79Min. 2 days
- Kenko Photo stand Rubber tree L / 2LAn eco-friendly photo frame using a rubber tree for which sap has been collected. Two mats for L size and postcard size are attached, and it corresponds to 3 sizes of L size, postcard size, and 2L. The basic and natural design fits into any room.Mass (g) 300 Included Accessories Hanging stringfrom S$7.79Min. 2 days
Filter by categories