Place the print between two acrylic plates and fix it with screws. * The frame can be placed vertically or horizontally by changing the mounting position of the stand rod.
RoHS directive (corresponding to 10 substances) Correspondence
It is a thin wooden frame with a neat design that omits the middle amount. Since the front plate is a PET plate, it is lightweight and will not crack even if dropped.
Comes with a UV cut sheet that protects the surface of the work and prevents the fading of photographic prints. It also supports inkjet output photos. You can decorate beautiful photos for a long time. It is a stand / wall mount type, and the sharp cut enhances the print.
An eco-friendly photo frame using a rubber tree for which sap has been collected. Two mats for L size and postcard size are attached, and it corresponds to 3 sizes of L size, postcard size, and 2L. The basic and natural design fits into any room.
Since it is a plug-in type, it can be used repeatedly. The print and protective sheet are taken in and out through the upper slit. We used paper with a canvas-like texture that is easy to use as an interior or as a gift.
RoHS directive (corresponding to 10 substances) Correspondence
The gentle texture and color will create a soft atmosphere, and the photos inside will start to speak naturally. It combines the warmth and sharpness of wood and fits into any interior.
Made of durable acrylic, it's perfect for desk interiors. Since it is fixed by sandwiching it with a magnet, it is easy to replace the photo. Because it is thick, it can stand on its own without a stand.
RoHS directive (corresponding to 10 substances) Correspondence Type Vertical and horizontal
You can easily attach the print by opening the frame from the front with a "click". It is very lightweight using an ultra-thin 0.4mm PET sheet. Easy and lightweight handling is a popular secret.
Aluminum frame with a neat design. It is a simple and affordable frame that omits the medium price. In addition, the front plate uses a PET plate, so it is light and safe.
Screen dimensions (mm) 196×283 Mass (g) 423 Size A4 Outside dimensions (width W x height H x depth D) (mm) [Frame] 232 x 319 x 11
The gentle texture and color will create a soft atmosphere, and the photos inside will start to speak naturally. It combines the warmth and sharpness of wood and fits into any interior.
The straight and simple aluminum frame is a product that goes well with any photo and is easy to use. A gray color is also available on the luxurious 2mm thick matte mount to further enhance the work. All sizes are made of lightweight and hard-to-break acrylic plate, which is highly transparent a... Read More
A clear acrylic photo frame. The secret of its popularity is the ease with which you can simply insert a photo from the side. Because of its high transparency, you can enjoy it without damaging the original color of the photo. It can be used not only for decorating photos, but also as a sign stand.
An orthodox aluminum frame with a beautiful combination of sharp texture and rounded shape. It is an all-rounder that can honestly express the pictures to decorate.
An orthodox aluminum frame with a beautiful combination of sharp texture and rounded shape. It is an all-rounder that can honestly express the pictures to decorate.
The straight and simple aluminum frame is a product that goes well with any photo and is easy to use. A gray color is also available on the luxurious 2mm thick matte mount to further enhance the work. All sizes are made of lightweight and hard-to-break acrylic plate, which is highly transparent a... Read More
A simple square design with no decoration that complements your photos. Comes with a stand.
Size A4 Outside dimensions (width W x height H x depth D) (mm) [Frame] 267 x 354 x 14 Material [Frame] Wood, [Front plate] Glass plate Outer dimensions (W x H) (mm) [Matte] 245 x 332 Dimensions (Width W x Height H) (mm) [Without mat] 190 × 277
A print frame that takes advantage of the luster and light weight of aluminum. Two sizes are available by using a matte mount.
Storage Capacity (mm) 148×100 RoHS directive (corresponding to 10 substances) Correspondence Outer Dimensions, Length x Width x Thickness (mm) Frame: 171 x 127 x 15 Storage Size Postcard / L size (when using mat)