Suction Cup Hooks
Other Related Pages
- OHTO Lever suction cup hookA powerful suction cup hook series that uses a lever type and can be easily attached and detached by simply moving the lever up and down. The hook has an L-shape with a depth, making it ideal for hanging wide objects. In addition, the lever is retractable upward so that it does not get in the way... Read MoreSpecification Sucker type
- SDI Super strong sucker hookTough rubber bottom realizes amazing adsorption power (durable temperature -35-70 ℃) For hanging on desks and lockers, for hanging small office items, for hanging on walls and doors As it is completely waterproof, it can be widely used in living rooms, kitchens, etc.
- KENCHIKU NO TOMO Sucker revolutionThe sucker revolution will be solved even where the general sucker has fallen. The soft adhesive gel firmly adheres to rough and uneven surfaces. (The place where it can be installed is limited. Please refer to the usage) * The thinner the part to be attached and the rougher the surface, the weak... Read More
- Just Corp. Strong sucker hookA strong suction cup hook that is easy to install.Material plastic
- ESCO 40mm sucker clips (2)Tip Width (mm) 15 Load capacity (g) 200 Dimension (mm) 40×35×60 Jaw Opening Width (mm) 8 Esco Part No. EA638LA-20
- nitoms NITOMS sucking hookLoad capacity: 700gDimensions, Depth D x Height H (mm) 30×50 Diameter (Φmm) 37 (Sucker) Trusco Part No. 447-7391 TKG Part No. (2017) 6-0723-1101 TKG Part No. 8-0769-1101 Material PVC resin / stainless steel
- Hikari Punching board suction cup mounting bracketPunching board mounting parts Punching board can be mounted on tiles, glass, etc. Punching board for 5Φ holesDiameter (Φmm) About Φ66 Material ABS resin / vinyl chloridefrom S$16.99Min. 2 days
- LEC Sucker hookAllowable Load (kg) 0.5 Dimension (mm) 40×30×50 Mass (g) 50 Type Increase Type of Terminal Fitting Suckerfrom S$8.69Min. 2 days
- LEC Lever suction cup hookAllowable Load (kg) 2 Dimension (mm) 45×30×75 Mass (g) 70 Type Lever type Type of Terminal Fitting Suckerfrom S$11.99Min. 2 days
- Hikari Strong sucker hook whiteA new suction cup that uses gel-type polyurethane and synthetic rubber. It can also be used on a slightly rough surface. * Depending on the mounting surface, it may not be adsorbed.Material (Main Unit) ABS resin Material (Suction Cup) Polyurethane / NBR Material (Catch) SUS204from S$7.49Min. 2 days
- Hikari Powerful suction cup handle hookTrusco Part No. 433-4337 Material ABS, polyurethane, NBR Height (mm) 50 Width (mm) 72 Mass (g) 100
- LEC Spare suckerSpare sucker with auxiliary plate. The mounting part is a horizontal groove type. For kitchen / hot water supply room / office / living room storage * Please do not hang valuables or fragile items. * If there is dirt or dust on the wall or suction cup, it will not stick. * Please check the instru... Read More
- LEC Auxiliary plate for suction cupsMass (g) 14 Allowable Load (kg) 2 Type of Terminal Fitting Adhesive tape Type Auxiliary version Material PET resin Dimension (mm) Φ80
- LEC Push-type suction hook (L)A powerful suction cup hook that sucks just by pushing a button. When the red mark appears, press the button to restore the suction power. The hook part uses stainless steel that is resistant to rust. For hanging clothes and bagsMass (g) 57 Allowable Load (kg) 6 Dimension (mm) 60×35×90 Type Push type Type of Terminal Fitting Suckerfrom S$5.59Min. 2 days
- Hikari Strong sucker hookUsing gel type polyurethane and synthetic rubber, it is a new suction cup that exceeds the limits of conventional suction cups. It can also be used on a slightly rough surface. * Depending on the mounting surface, it may not be adsorbed.
- Hikari Super octopusIt is a household hook that applies the super strong compression principle. Sucker mounting type hanging hook It can be used not only indoors but also in the car display due to its space-saving design. * The load capacity may vary depending on the place of use.
- ESCO 30mm / 400g sucker hook (5 pieces)Dimension (mm) 30×35×25 Load capacity (g) 400 Esco Part No. EA638LA-22
- Hikari Sucker hookIt is a hanger that strongly adsorbs just by setting the hook. Sucker mounting type hanging hook A suction cup hook that is convenient for hooking small items in the living room or kitchen.
- ESCO 63mm suction hookIf you turn the black screw in the center, it will strongly adsorb.Allowable Load (kg) 8 Esco Part No. EA638LA-63 Dimension (mm) Φ63×33
- Hikari Auxiliary plate for suction cupThe suction cup can be easily attached to the wall where the suction cup is hard to attach. Auxiliary plate for improving the adhesion of the suction cup It is a convenient auxiliary plate when the suction cup does not stick to the wall surface well. * The suction cup may act as a lens, so be car... Read Morefrom S$2.09Min. 2 days
- ESCO 114x115x145mm stainless steel tray (suction cup type)Dimension (mm) 114×115×145 Allowable Load (kg) 3 Type Deep rack Esco Part No. EA638LA-124 Specification Lever type super strong suction cup Material Stainless steel, ABS resinfrom S$21.99Min. 2 days
- Hikari QC series suckerA suction cup with a clip that can be easily attached to a glass or tile surface. Adsorption to a smooth surface such as a glass or tile surface. A suction cup with a clip that is convenient in all places such as POP display in shops. Is also perfect * The suction cup may act as a lens, so be car... Read Morefrom S$5.69Min. 2 days
- ESCO 55mm strong sucker hookA new type of strong suction cup hook that uses gel type polyurethane and synthetic rubber and exceeds the limits of conventional suction cups. Can be mounted on uneven tile surfaces and slightly bent surfaces. Easy to install and remove. Even a small hole (if Φ5 mm or more) can be hung with a st... Read MoreEsco Part No. EA638LA-91 Dimension (Φmm) 55 Allowable Load (kg) 2.5from S$8.59Min. 4 days
- TORUNE Sucker hook largeEasy to install and remove! Ideal for kitchen and bath products!Width (cm) 6.2 Mass (g) About 37 Material PVC resin, ABS resin Length (cm) 7.3 Height (cm) 1.6 How to Use Sucker Load capacity (g) 500 Quantity (pieces) 2from S$1.79Min. 2 days
- ESCO 35mm / 700g sucker hook (3 pieces)Dimension (mm) 35×41×30 Load capacity (g) 700 Esco Part No. EA638LA-23from S$4.99Min. 2 days
- ESCO 60mm suction cup auxiliary plate (2 sheets)Material Soft vinyl (clear) Outer Diameter (Φmm) 60 Specification With tape Esco Part No. EA638LA-17Cfrom S$2.79Min. 2 days
- ESCO 37mm / 700g sucker hook (3 pieces)Dimension (mm) 37×50×30 Load capacity (g) 700 Esco Part No. EA638LA-24from S$4.99Min. 2 days
- ESCO 58mm / 1.0kg sucker hook (2 pieces)Allowable Load (kg) 1 Dimension (mm) 58×58×46 Esco Part No. EA638LA-25from S$4.99Min. 2 days
- ESCO 72mm strong sucker hookA new type of strong suction cup hook that uses gel type polyurethane and synthetic rubber and exceeds the limits of conventional suction cups. Can be mounted on uneven tile surfaces and slightly bent surfaces. Easy to install and remove. Even a small hole (if Φ5 mm or more) can be hung with a st... Read MoreAllowable Load (kg) 5 Esco Part No. EA638LA-92 Dimension (Φmm) 72from S$9.79Min. 2 days
- Hikari Punching board parts Suction cup mounting bracketPunching board mounting parts Punching board can be mounted on tiles, glass, etc. Punching board for 5Φ holesDiameter (Φmm) About Φ66 Material ABS resin / vinyl chloridefrom S$4.49Min. 6 days
- ESCO Sucker hookDimension (mm) 25×35×25 Load capacity (g) 300 Esco Part No. EA638LA-21 Type Suckerfrom S$4.99Min. 2 days
- Hikari QC series suckerSucker-type knob that can be easily attached to glass or tile surfaces Sucker-type knob A knob that can be easily attached to a glass cupboard. * The suction cup may act as a lens, so be careful when using it in direct sunlight.Diameter (Φmm) 40from S$6.99Min. 6 days
- KENCHIKU NO TOMO Suction cup revolution / fashion hookA stylish hook with a strong suction cup that fits well even when attached to a well-designed entrance door.from S$16.99Min. 4 days
- ESCO 58mm strong gel sucker hookSince the hook moves up and down, it can also be used on the ceiling. Sucker for unevenness. Adhesive gel firmly adheres.Dimension (Φmm) 58 Esco Part No. EA638LA-18Cfrom S$19.99Min. 4 days
- ESCO 58mm strong sucker hookAlso supports uneven surfaces where suction cups have not been attached until now. (It may not be attached depending on the object)Dimension (Φmm) 58 Esco Part No. EA638LA-18from S$18.99Min. 4 days
- ESCO 47mm strong sucker hookSince the hook moves up and down, it can also be used on the ceiling. Also supports uneven surfaces where suction cups have not been attached until now. (It may not be attached depending on the object.) Adhesive gel firmly adheres.Esco Part No. EA638LA-10 Dimension (Φmm) 47from S$18.99Min. 4 days