Magnet Sheets
Other Related Pages
- NIKKY Employee allocation tableIt is a resin magnet type name plate.Width (mm) 22 Height (mm) 82 Mass (g) 90 Type One side
- MonotaRO Magnet Sheet Mat TypeYou can write smoothly with an oil-based pen and easily cut with scissors. As it is a matte type, you don't have to worry about glare when you stick it on the wall. The smooth magnetic surface does not scratch the place where it is attached. Isotropic magnet. *Do not use for anything other th... Read MoreThickness (mm) 0.8 RoHS directive (corresponding to 10 substances) Correspondence Material (Front / Back) PVC / rubber magnet
- MonotaRO Strong Magnet Sheet with Single Side AdhesiveThe front side is covered with adhesive tape and the back side is a magnet sheet, making it ideal for bulletins. A convenient magnet sheet that can be cut to the desired size with scissors or a cutter. *Please remove the white protective sheet from the adhesive surface before use. The magnet shee... Read MoreThickness (mm) 1.2 Material Anisotropic rubber magnet Color Black Feature Powerful Product Type With adhesive tape Specification With single-sided adhesive
- MonotaRO Magnet Sheet with Strong Adhesive TapeA magnet sheet with a strong adhesive tape on one side. The magnet uses a strong type. It can be cut with scissors or a cutter. It is a convenient sheet that can be used by attaching the adhesive tape surface to the object you want to attach to the steel surface. * Avoid using in direct sunlight,... Read MoreAttracting Force (N) 0.9 or more / cm 2 Dimensions (Length L x Width W x Thickness) (mm) 200×25×4 Feature Powerful Material Rubber magnet (anisotropic) Color White Product Type With adhesive tape
- MagX Magnetic adhesive sheet (strong type)Adhesive tape is attached to the front side, and the back side is a magnet sheet. It is a strong anisotropic magnet. * Peel off the white protective sheet before use. The magnet sheet itself will be black.Magnetic flux density (Surface) 600G Attracting Force (N) 0.82 N (per 1cm 2) Thickness (mm) 1.2 Material Anisotropic magnet sheet, adhesive Color Plain Feature Powerful Specification With adhesive
- MonotaRO Magnet Sheet LargeIt is a large format type of magnet sheet. It is a convenient sheet that can be used as it is, or cut with scissors or a cutter. * Avoid using in direct sunlight, places with high temperature and humidity, and outdoors. It may cause discoloration, deformation, or peeling. * Avoid using it in plac... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Specification Isotropic Product Type Large format Type No gloss (matte type) Color White
- MagX Magnet week sheetA day of the week magnet that can be easily attached to the schedule board.Magnetic flux density (Surface) 390G Attracting Force (N) 0.37 N (per 1cm 2) Product Type Day of the week Type Day of the week Specification Magnet type Material PVC isotropic magnet sheet
- MonotaRO Magnet Sheet Board Type GlossyA glossy type that can be written smoothly with a whiteboard marker and erased with an eraser. It is very convenient because it can be used as a bulletin board. You can easily cut it with scissors. The smooth magnetic surface does not scratch the place where it is attached. Isotropic magnet. * Do... Read MoreThickness (mm) 0.8 Material (Front / Back) PVC / rubber magnet Product Type board
- Shinwa Rules Steel Sheet with AdhesiveYou can easily cut it to the required dimensions with scissors or a cutter. Since it is a sheet, it can be attached to curved surfaces. Steel sheet that allows the use of magnets * Adsorption power is a guide. * Keep away from directional compasses, watches, cards, and precision equipment.Mass (g) 13 Dimension (mm) 200×100×0.2 RoHS directive (corresponding to 10 substances) Correspondence Material Iron Product Type With adhesive tape
- MagX Magnet LabelA magnet sheet cut to a name plate size that is easy to use. You can write with an oil-based marker. It is a size that fits the standard width of the label writer. Isotropic magnet.Magnetic flux density (Surface) 310G Attracting Force (N) 0.25 N (per 1 cm 2) Thickness (mm) 0.6 Type Heading Product Type Heading Specification Magnet type Color White
- MonotaRO Magnet Piece with AdhesiveIdeal for posting on steel surfaces! The magnet is hidden by the bulletin board, so it looks smart and you don't need tape anymore !! For posting on steel products such as whiteboards, lockers, and doors. * Do not use for anything other than its intended purpose.adsorption power (N/cm2) 0.441 Thickness (mm) 0.8 Dimension (mm) 10 x 20 (per piece) Size (mm) 100×300 Color Black Material Release paper, adhesive, magnet sheet Product Type With adhesive tape
- Nakabayashi Magnet sheet double sizeYou can write with a regular type oil-based marker that can be stuck on the steel surface. You can cut it with scissors. The main body uses an environmentally friendly olefin resin.Thickness (mm) 0.8 Dimension (mm) 200×300
- MagX Magnet Date SheetDate magnet that is convenient to use with the schedule boardMagnetic flux density (Surface) 390G Attracting Force (N) 0.37 N (per 1cm 2) Thickness (mm) 0.8 Specification Magnet type Material PVC isotropic magnet sheet Product Type date Type date
- KOKUYO Magnet Sheet (Both Sides)You can use two colors on both sides. Isotropic magnet.Dimensions, Height x Width x Thickness (mm) 300×100×1.0 Product Type Double-sided color/double-sided magnet Specification No gloss Material PVC-P + Magnet sheet + PVC-P
- KOKUYO Magnet Sheet ColorA convenient magnetic sheet that can be attached, cut, written, and colorfully displayed freely. Glossy.Thickness (mm) 0.8 Dimension (mm) 200×300
- MagX Magnetic Adhesive SheetA magnet sheet with an adhesive on the surface. Use it by sticking it on the back of a sign plate or the back of small items. It can be widely used in offices, stores, homes, etc. Isotropic magnetMagnetic flux density (Surface) 480G Attracting Force (N) 0.51 N (per 1cm 2) Thickness (mm) 1.2 Type Adhesive type Product Type Adhesive type Material Isotropic magnet sheet, adhesive Color Plain Specification With adhesive
- MonotaRO Magnet sheet blackboard typeA magnet sheet type blackboard that can be written with chalk. You can cut it to your favorite size with scissors or a cutter. As a simple blackboard at factories and construction sites. * When removing the choke, wipe it with a cloth moistened with water. * Keep away from objects that may affect... Read MoreMaterial Rubber magnet Color Green
- KOKUYO Strong magnet sheet (with single-sided adhesive)Uses an anisotropic magnet with a strong magnetic force. With about 1.5 times the suction force of conventional products, it can be used in a wide range of applications such as card cases and clipboards. Since there is an adhesive on one side, it can be posted on the steel side just by pasting it... Read MoreOuter Dimensions (mm) 300・100・t1.5 Material Magnet sheet Feature Powerful Product Type With adhesive tape
- KOKUYO Strong magnet plate (with single-sided adhesive)Since it uses an anisotropic magnet with a strong magnetic force, it can be used in a wide range of applications. Since an adhesive with a sponge is used between the magnet and the paper pattern, the adhesive strength is high and it is possible to attach three-dimensional objects. A plate type cu... Read MoreMaterial Magnet sheet Feature Powerful Product Type With adhesive tape
- MagX Magnetic adhesive sheet Strong cut typeAdhesive tape is attached to the front side, and the back side is a magnet sheet. It is a strongly anisotropic magnet. It can be attached to the steel surface by pasting it on the back of bulletins, POPs, and small items. As it is a half-cut type, it can be easily separated. For posting tools, cl... Read MoreMagnetic flux density (Surface) 600G Attracting Force (N) 0.82 N (per 1cm 2) Thickness (mm) 1.2 2018 Trusco page 10 0639 Mass (g) 135 Label Dimensions, Length x Width (mm) 25 x 25 (48 pieces in total) Trusco Part No. 829-3870 Load capacity (g) About 120/1 piece Material Anisotropic magnet sheet, adhesive Color Plain Feature Powerful Specification With adhesive
- Nakabayashi Magnetic sheet White board type double sizeA type that can be erased with a whiteboard marker. You can cut it with scissors. The main body uses an environmentally friendly olefin resin. Isotropic magnet.Dimension (mm) 200×300×0.8 Type Whiteboard
- TRUSCO Magnet SheetAnisotropic magnet sheet with strong magnetic force. It has excellent flexibility, so it is easy to handle and can be easily cut with scissors. For attachments of various products, industrial parts, building materials, POPs, displays, etc.Dimensions, Width W x Length L (mm) 500×500 Material Magnet sheet Feature Strong magnetic force
- MagX Magnet clean sheet powerfulAdsorption power is about twice that of normal clean sheets. A clean sheet of anisotropic strong magnet sheet. It can be erased with a whiteboard marker pen or eraser. Can be cut with scissors or a cutter.Magnetic flux density (Surface) 470G Attracting Force (N) 0.59 + N (per 1 cm2) Thickness (mm) 0.8 Product Type Glossy, strong magnetic force type Type Glossy, strong magnetic force type Specification Magnet type Material PVC PP anisotropic magnet sheet Feature Powerful Color White
- MagX Magnet Double-sided Color SheetMagnet sheets with different colors on the front and back. Double-sided magnetic force is included. Isotropic magnet.Magnetic flux density (Surface) 250G Attracting Force (N) 0.15 N (per 1cm 2) Thickness (mm) 1 Dimensions, Width W x Length L x Thickness (mm) 100×300×1 Mass (g) 91 Specification Double-sided magnetic force Product Type Double-sided magnetic force type Type Double-sided magnetic force type Material PVC isotropic magnet sheet
- MagX Color Magnet SheetLarge format size of magnet sheet. Can be cut with scissors or a cutter. Isotropic magnet.Magnetic flux density (Surface) 390G Attracting Force (N) 0.37 N (per 1cm 2) Thickness (mm) 0.8 Product Type Large format Specification Magnet type Material PVC isotropic magnet sheet Color White (no gloss)
- KOKUYO Magnet headingIdeal for headings such as steel cabinetsProduct Type Heading
- KOKUYO Strong magnet sheet (with single-sided adhesive) Pre-cutUses an anisotropic magnet with a strong magnetic force. With about 1.5 times the suction force of conventional products, it can be used in a wide range of applications such as card cases and clipboards. Since there is an adhesive on one side, it can be posted on the steel side just by pasting it.Outer Dimensions (mm) 300・100・t1.0 Material Magnet sheet Feature Powerful Product Type With adhesive tapefrom S$8.99Min. 2 days
- Mitsuya Magnet sheetA magnet sheet with a size of 100 mm x 300 mm x 0.7 mm. Matte writing type. Even if it is thin, it is firmly magnetized and has a thickness that makes it easy to cut.Dimension (mm) 100×300×0.7 Material Rubber magnet, PVC material
- WAKI Neodymium magnet sheet fabricIt is a super strong type compared to the conventional magnet sheet.Thickness (mm) 0.8 Length (mm) 100 Surface magnetic flux density (mT) 120 Magnet Force 190 g / square centimeter Width (mm) 50 Feature Super strongfrom S$26.99Min. 2 days
- MagX Magnetic adhesive sheet cut typeA cut type magnet sheet with an adhesive on the surface. You can make an original magnet by attaching the adhesive surface to paper or small items. Isotropic magnet.Magnetic flux density (Surface) 380G Attracting Force (N) 0.31 N (per 1cm 2) Thickness (mm) 0.8 Label Dimensions, Length x Width (mm) 30 x 29 (30 pieces in total) Mass (g) 82 Trusco Part No. 829-3868 Load capacity (g) About 60/1 piece Product Type Adhesive type Type Adhesive type Material Isotropic magnet sheet, adhesive Color Plain Specification With adhesive
- KOKUYO Magnet sheet (white board type)You can erase it by using the whiteboard marker. Isotropic magnet.Thickness (mm) 0.8 Dimension (mm) 150×200 Specification Glossy Product Type Whiteboard
- GREEN CROSS Number magnetSafety bulletin board magnetType of Letter Numbers Product Type Numbers
- AS ONE Double-Sided Color Magnet SheetSince it can be used on both sides, it can be used for various purposes. You can easily cut it with scissors.Thickness (mm) 0.8 Dimension (mm) 100×300×0.8 Product Type Both sides
- MonotaRO Magnet Sheet with Single-Sided AdhesiveThe front side is covered with adhesive tape and the back side is a magnet sheet, making it ideal for bulletins. A convenient magnet sheet that can be cut to the desired size with scissors or a cutter. * Peel off the white protective sheet on the adhesive surface before use. The magnet sheet is b... Read MoreThickness (mm) 1.2 Color Black Material Isotropic rubber magnet Product Type With adhesive tape Specification With single-sided adhesive Feature usually
- KOKUYO Magnet sheet colorA convenient magnetic sheet that can be attached, cut, written, and colorfully displayed freely. Glossy. Isotropic magnet.Thickness (mm) 0.8 Dimension (mm) 100×300
- TRUSCO Magnetic tapeMaterial Rubber magnet, adhesive: acrylic Thickness (mm) 1.5from S$2.39Min. 2 days
- MagX Pitaemon laserIt is a magnet paper for laser printers, and you can print it and stick it directly on steel. Can be cut with scissors or a cutter.Magnetic flux density (Surface) 100G Attracting Force (N) 0.02 + N (per 1cm2) Thickness (mm) 0.3 2018 Trusco page 10 0640 Mass (g) 29 Trusco Part No. 829-3937 Size A4 Product Type Compatible with laser printers Specification Compatible with laser printers Type Compatible with laser printers Color White
- MAGNA Neodymium Magnet SheetNeodymium-based flexible magnetic sheet. It has about 4 times the adsorption power of a normal rubber sheet. It can be easily cut out with scissors or a cutter. For adsorption.Material Rubber magnet (using neodymium magnet) Dimensions, Width W x Length L (mm) 210×297
- WAKI Magnet Rubber SheetIt is a general magnet rubber sheet. * Cannot be used for electrical insulation.Operating Temperature (℃) -20~60 Color Black RoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Magnetic heading plateA heading plate that sticks perfectly with a magnet. The notch makes it easy to put in and take out the label. The base color can be selected from 3 colors, and it is also possible to color-code each application and each shelf. (Red / Blue / Yellow) Each plate comes with a heading card. * Avoid s... Read MoreProduct Type Heading